カテゴリ

  • 学童・教育用品(3)
さらに商品を絞り込む

「arduino rev」の検索結果

特価
本日10月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000025251017
キャンペーンコードのご利用方法※特価からの更なる割引はございません
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic SPARKFUNSparkFun Cryptographic Co-Processor Breakout - ATECC608A QwiicSPARKFUN
1,198税込1,318
1個
33日以内出荷
<br />Description<br />Product Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.<br />The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includes<br />a<br />symmetric<br />authentication,<br />symmetric<br />AES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.<br />This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).<br />AES-128:Encrypt/Decrypt, Galois Field Multiply for GCM<br />Creating and verifying 64-byte digital signatures(from 32-bytes of message data).<br />Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.<br />SHA-256 HMAC Hash including off-chip context save/restore<br />Internal high quality FIPS random number generator.<br />Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.<br />A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.<br />We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.<br />Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.<br />Note:The ATECC608A can be only configured once before it is<br />PERMANENTLY<br />locked<br />. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.<br />Additionally, this board<br />IS<br />capable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.<br />It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.<br />The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.<br /><br />Features<br />Operating Voltage:2.0V-5.5V(<br />Default on Qwiic System:3.3V<br />)<br />Active Current Draw(for ATECC608A):16 mA<br />Sleep Current(for ATECC608A):<150 nA<br />Guaranteed Unique 72-bit Serial Number<br />10 Kb EEPROM Memory for Keys, Certificates, and Data<br />Storage for up to 16 Keys<br />256-bit Key Length<br />Internal High-Quality FIPS Random Number Generator(RNG)<br />Configurable I2C Address(7-bit):0x60(<br />Default<br />)
アズワン品番67-0423-59
SparkFun Qwiic Button - Green LED SPARKFUNSparkFun Qwiic Button - Green LEDSPARKFUN
1,498税込1,648
1個
33日以内出荷
Description<br />Buttons are an easy and tactile way to interface with your project, but why would you want to deal with debouncing, polling, and wiring up pull-up resistors? The Qwiic Button with built-in green LED simplifies all of those nasty worries away into an easy to use I2C device! Utilizing our Qwiic Connect System, using the button is as simple as connecting cable and loading up some pre-written code!<br />If you need multiple buttons for your project, fear not! Each button has configurable I2C address, so you can daisy-chain multiple buttons over Qwiic and still address each one individually. We've got an example in our Arduino library that provides super-easy way to configure your Qwiic Button to whatever I2C address you desire. You can download the library through the Arduino library manager by searching 'SparkFun Qwiic Button' or you can get the GitHub repo as .zip file and install the library from there.<br />In addition to handling blinking and debouncing, the Qwiic Button has configurable interrupts that can be configured to activate upon button press or click. We've also taken the liberty of implementing FIFO queue onboard the Qwiic Button where it keeps an internal record of when the button was pressed. This means that code on your microcontroller need not waste valuable processing time checking the status of the button but instead can run small function whenever the button is pressed or clicked! For more information on interrupts check out our guide here!<br />The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.<br />Get Started with the SparkFun Qwiic Button Guide<br />Features<br />12mm Green LED Button rated for 50mA<br />Built in LED can be configured for your desired level of blinkiness!<br />Each button has configurable I2C address<br />Configurable interrupts check out our guide here!<br />FIFO queue<br />Don't like the color green? Check out the SparkFun Qwiic Button Breakout and add another colored button!<br />Red LED Tactile Button<br />Blue LED Tactile Button<br />Green LED Tactile Button<br />White LED Tactile Button
アズワン品番67-0420-14
Jumper Wires Premium 6in. M/M - 3 Pack Red, Black, and White SPARKFUNJumper Wires Premium 6in. M/M - 3 Pack Red, Black, and WhiteSPARKFUN
409税込450
1個
33日以内出荷
Description<br />Jumper wires are awesome. Just a little bit of stranded core wire with a nice solid pin connector on either end. They have the flexibility of stranded wire but will fit directly into breadboards and female pin headers. These are six inch long, 26 AWG jumper wires with breadboard-friendly male connectors on both ends. Combine these with our female to female jumpers to create a male to female jumper. Multiple jumpers can be connected next to one another on a 0.1in header.<br />These jumper wires can be used for pretty much everything! They work great with breadboards, Arduinos, and really any 0.1in pitch prototyping board.<br />Features<br />6in. long<br />26 AWG
アズワン品番67-0426-17
理科/技術/科学工作カテゴリ
関連カテゴリ
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら
  • SPARKFUN
  • ~