カテゴリ

  • 学童・教育用品(2)
絞り込み
ブランド
  • SPARKFUN
  • MOTUL(138)
  • KVK(1)
  • MV AGUSTA(25)
  • RS PRO(10)
  • SKF(日本エスケイエフ)(5)
  • piaggio(ピアッジオグループ)(3)
  • omron(オムロン)(2)
  • ワゴジャパン(1)
  • オムロンヘルスケア(1)
  • Kawasaki(1)
  • OWLTECH(オウルテック)(1)
  • HEPCO&BECKER (ヘプコ&ベッカー)(1)
  • CNC Racing (シーエヌシーレーシング)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「motul」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Raspberry Pi Camera Module V2 SPARKFUNRaspberry Pi Camera Module V2SPARKFUN
18,980税込20,878
1個
欠品中
DescriptionThis 8mp camera module is capable of 1080p video and still images that connect directly to your Raspberry Pi. This is the plug-and-play-compatible latest version of the Raspbian operating system, making it perfect for time-lapse photography, recording video, motion detection and security applications. Connect the included ribbon cable to the CSI(Camera Serial Interface)port on your Raspberry Pi, and you are good to go!The board itself is tiny, at around 25mm×23mm×9mm and weighing in at just over 3g, making it perfect for mobile or other applications where size and weight are important. The sensor has a native resolution of 8 megapixel, and has a fixed focus lens on board. In terms of still images, the camera is capable of 3280×2464 pixel static images, and also supports 1080p30, 720p60 and 640x480p90 video.Note:This module is only capable of taking pictures and video, not sound.FeaturesImage Sensor:Sony IMX219Maximum Photo Resolution:3280×2464 pixelSupported Video Resolution:1080p30, 720p60 and 640x480p90Physical Dimensions:25mm×23mm×9mmInterface:CSI connector(15cm ribbon cable included)Supported OS:Raspbian(latest version recommended)
アズワン品番67-0359-06
Arducam 5MP Plus OV5642 Mini Camera Module SPARKFUNArducam 5MP Plus OV5642 Mini Camera ModuleSPARKFUN
23,980税込26,378
1個
欠品中
DescriptionThe Arducam 5MP Plus OV5642 Mini provides an easy to use camera solution for those working with low-cost microcontrollers such as those used with Arduino and the RP2040 from Raspberry Pi. It's a general purpose 5MP camera module that's SPI enabled reducing the complexity of controlling the camera. It's a step up in performance from it's predecessor, the Arducam-M-5MP. The most impressive aspect being that it's possible to control more than one of these from the same microcontroller. It features a M12 mount or CS-Mount lens holder with the ability to change lenses. Best of all, there's code libraries for Arduino, STM32, Chipkit, Raspberry Pi, and BeagleBone Black.The Arducam 5MP Plus OV5642 Mini supports JPEG compression mode, single and multiple shoot mode, short movie recording, one-time capture multiple read operation, burst read operation, and low power mode.FeaturesPower supply 3.3V~5VActive array size:2592×1944SPI speed:Max 8MHzShutter:rolling shutterFrame buffer:8MBytePixel Size:1.4μm×1.4μmDefault M12 Lens:55°Resolution support:5MP, 1080p, 720p, VGA, QVGAFormat support:RAW, YUV, RGB, JPEGSize:34×24 mmWeight:20gTemperature Range:-10℃~+55℃Lens Specification:sensor size:1/4″; EFL:4.9mm; F/N:2.2; BFL:1.2mm; HFOV:60 degree(SKU:U6067)
アズワン品番67-0423-65
理科/技術/科学工作カテゴリ
関連カテゴリ