Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
1個
¥1,398
税込¥1,538
当日出荷
Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
1個
¥37,980
税込¥41,778
欠品中
アズワン品番63-3035-82
1個
¥1,098
税込¥1,208
5日以内出荷
仕様●項目1:金属パイプ●項目2:Tube - Aluminum(1inch OD x 2.0inch L x 0.82inch ID)
アズワン品番67-0455-19
1個
¥369
税込¥406
翌々日出荷
仕様●項目1:金属パイプ●項目2:Tube - Aluminum(3/8inch OD x 10inch L x 0.30inch ID)
アズワン品番67-0455-11
1個
¥919
税込¥1,011
翌々日出荷
仕様●項目1:金属パイプ●項目2:Tubing - Aluminum(5/8inch OD x 10inch L x 0.569inch ID)
アズワン品番67-0455-13
1個
¥1,198
税込¥1,318
翌々日出荷
仕様●項目1:金属パイプ●項目2:Tube - Stainless(1inch OD x 8.0inch L x 0.88inch ID)
アズワン品番67-0455-20
1個
¥2,198
税込¥2,418
翌々日出荷
仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピン
アズワン品番68-2029-34
1個
¥439
税込¥483
4日以内出荷
仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピン
アズワン品番68-2029-33
1個
¥439
税込¥483
4日以内出荷
Description。This is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting diameter of 0.0625 inches, a shank diameter of 0.125 inches, and a cutting length of 0.
アズワン品番67-0428-43
1個
¥12,980
税込¥14,278
翌々日出荷
Description。This is a two pack of ball mills from Carbide 3D that are perfect for milling curved surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great f
アズワン品番67-0428-48
1個
¥15,980
税込¥17,578
翌々日出荷
Description。This is a three pack of flat mills from Carbide 3D that are perfect for roughing or machining flat or prismatic parts. Each mill in this pack features a cutting diameter of 0.0625 inches, a shank diameter of 0.125 inches, and a cutting len
アズワン品番67-0428-44
1個
¥10,980
税込¥12,078
翌々日出荷
Description。This is a two pack of Zrn coated flat mills from Carbide 3D that are perfect for fabricating with aluminum. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters reall
アズワン品番67-0428-50
1個
¥10,980
税込¥12,078
翌々日出荷
Description。This is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters r
アズワン品番67-0428-41
1個
¥12,980
税込¥14,278
翌々日出荷
1個
¥379
税込¥417
4日以内出荷
1個
¥209
税込¥230
33日以内出荷
Description。This is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.0312in。Cutting Length:0.0625in。Shank Diameter:0.125in
アズワン品番67-0428-45
1個
¥15,980
税込¥17,578
翌々日出荷
1個
¥209
税込¥230
33日以内出荷
Description。This is a three pack of flat mills from Carbide 3D that are perfect for fabricating flat or prismatic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.0312"。Cutting Length:0.0625"。Shank Diameter:0.125"
アズワン品番67-0428-46
1個
¥13,980
税込¥15,378
翌々日出荷
1個
¥409
税込¥450
翌々日出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダー
アズワン品番67-0454-97
1個
¥239
税込¥263
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダー
アズワン品番67-0454-92
1個
¥208
税込¥229
33日以内出荷
1個
¥209
税込¥230
33日以内出荷
仕様●シリーズ名:(汎用品)●種別:電磁弁、ポンプ
アズワン品番67-0455-05
1個
¥2,498
税込¥2,748
翌々日出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダー
アズワン品番67-0454-73
1個
¥209
税込¥230
33日以内出荷
Description。These inserts are great for easy and flexible work holding solutions. You could strategically place a few to hold down material in a jig or fixture, or install in a grid pattern to turn your wasteboard into a threaded table by installing these threaded inserts.。Installation is easy, simply create a 9mm pilot hole, then thread the insert into the hole.。Both the inch and metric come in packs of 100 inserts and include a 6mm hex key and 6mm hex driver for installation. The hex driver can be used with a cordless drill for quick installation.。Features。6mm Hex(on both Imperial and Metric versions)。Length:13mm(~1/2")。Maximum Hole Size:9mm(0.354", Letter T Drill)。1/4-20 thread
アズワン品番67-0429-10
1個
¥5,298
税込¥5,828
翌々日出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンソケット
アズワン品番67-0454-80
1個
¥219
税込¥241
4日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダー
アズワン品番67-0454-74
1個
¥208
税込¥229
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンソケット
アズワン品番67-0454-78
1個
¥219
税込¥241
4日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンソケット
アズワン品番67-0454-77
1個
¥348
税込¥383
4日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダー
アズワン品番67-0454-75
1個
¥348
税込¥383
4日以内出荷
仕様●種別:機械用ねじ●頭部形状:なべ●工具穴:ポジドライブビット●呼び径:M2.1(No.2)●呼び長さ:9.5mm●特殊ピッチ:0.45mm●入り数:1
アズワン品番67-0454-39
1個
¥48
税込¥53
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンヘッダー
アズワン品番67-0454-91
1個
¥349
税込¥384
4日以内出荷
1個
¥209
税込¥230
33日以内出荷
仕様●ピッチ:2.54mmピッチ●種類:ピンソケット
アズワン品番67-0454-79
1個
¥219
税込¥241
4日以内出荷
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
33日以内出荷
Description。The Teensy 4.1 is one of the most advanced and reliable development platforms on the market today. One of the biggest asks for the board is the ability to connect the 4.1 to the Internet via Ethernet. Luckily, with all the parts included in this kit(as well as a little bit of soldering), you'll be able to easily add Ethernet functionality to your Teensy 4.1.。The Ethernet Kit for Teensy 4.1 from PJRC includes an Ethernet MagJack connector, a bare circuit board, one ribbon cable, two headers, and a capacitor. As this is a kit that require assembly, some beginner-level soldering is required.。Note:Please be aware that a Teensy 4.1 is。NOT。included with this kit and will need to be purchased separately.
アズワン品番67-0423-68
1個
¥1,198
税込¥1,318
翌々日出荷
仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピン
アズワン品番68-2028-82
1個
¥999
税込¥1,099
4日以内出荷
関連キーワード
1
2
3
4
5
次へ