用途仏壇・神台・神棚・仏間・玄関・寝室・イベント材質PC樹脂使用温度範囲(℃)-10~+35スイッチON/OFF/AUTO1m/AUTO3m(切換式)電源単3形アルカリ乾電池×3本(別売)本体質量(g)約798表示電池切れ表示なし、LEDの光が暗くなったら電池交換時期LED色オレンジLED電池寿命AUTO1m/AUTO3m:約3ヶ月(1日10回、1回30秒間点灯時、気温20℃) / 常時点灯:連続使用で約24時間防水仕様なし 屋内専用LED使用数(個)0.1W×4点灯時間1回感知すると約30秒間点灯(感知範囲に人がいれば連続点灯)センサー感知範囲左右約100°、上下約100.1m/3m外寸(外径Φ×奥行D)(mm)77×130