仕様本体(1chタイプ)●分解能:0.1℃●精度:±(0.05%+0.7℃)●機能:最大/最小/平均値表示・ホールド・オートパワーオフ●電源:006P(9V)乾電池×1個(テスト用付属)●サイズ:本体/56×38×130mm●重量:170g●付属:ビード1本(TP-03)、ソフトケース●コネクター形状:ミニチュア型(2P)●★校正ポイントは、最低温度、最高温度 2ポイントです。●★※本体とセンサーをセットで校正をご希望の場合は、別途お問合せください。●※本商品の校正は、本体のみ(センサー無し)の校正です。測定温度範囲(℃)-200~1370アズワン品番1-3429-01-56校正証明書一般校正(英語)