圧電ブザーサクサテクノ(旧サクサプレシジョン)(4件のレビュー)当日出荷
材質電源端子:M3.5フリー端子ネジ、底板:塩化ビニール質量(g)25使用温度範囲(℃)-20~60定格電圧(V)DC24定格電流(A)0.02ケース色黒色材質(ケース)ABS寿命1000(Hr)保存温度範囲(℃)-30~70使用電圧範囲(V)DC5~28最小動作電圧4.2材質(パッキン)ネオプレンゴム材質(ナット)ABSナット色:黒色RoHS指令(10物質対応)対応音量(dB)連続/断続:105±10/m(A)[定格電圧印加時]動作電圧(V)最低:4.2使用周囲湿度(%RH)45~85孔径(Φmm)音響:7