ポップでコンパクトなスティックタイプの8in1 Type-Cハブ。65W急速充電にも対応、同時に使用できる8in1タイプ。最大5GbpsとUSB2.0の約10倍の超高速データ転送を実現。
質量(g)61ポート数8出力20V3.25A(最大65W)寸法(幅W×奥行D×高さH)(mm)154×33×11(ケーブル除く)入力20V5A(最大100W)ケーブル長(cm)15(コネクタ除く)インターフェイスType-C3.2Gen1ポート・Type-C PD×1・Type-C2.0(転送速度480Mbps理論値)×1・USB-A3.2Gen1(転送速度5Gbps理論値)×1・USB-A2.0(転送速度480Mbps理論値)×1・HDMI(4K)×1・LAN-RJ45(転送速度100Mbps理論値)×1・SD(最大1TB)×1・microSD(最大1TB)×1