ダイレクトグリーンレーザー墨出し器マイト工業株式会社3日以内出荷から4日以内出荷
1光源で360°照射が可能です。入隅約10mm、出隅0mmから使用可能です。たて2ラインです。よこライン上下反転可能です。上方向使用時 床から約118mm、下方向使用時 床から約13mmダイレクトグリーン(515nm)斜めラインが可能です。受光器対応(水平:約3~25m、たて:約3~15m指示精度:7.5mで±1.0mm収納ケース付きで本体、すべての付属品がコンパクトに収納可能です。
寸法(mm)H132×W102×L140電源リチウム電池本体質量(kg)0.9(リチウム電池含まず)波長(nm)515指示方式センサー自動整準機構自動補正範囲約±3°指示精度7.5mで±1.0mmレーザー安全基準クラス2Mライン幅(mm)10mで+3.5以下関連資料(3.06MB)鉛直精度3mで±1.0mm連続点灯時間(時間)全灯時:約7