用途車でのスマホ・タブレット等の充電適合機種DC12V-24Vのマイナスアース車色ホワイト質量(g)約23使用温度範囲(℃)5~35本体寸法(mm)約28(幅)×28(幅)×69(高)出力電圧(V)DC5入力電圧(V)DC12-24出力電流(A)Type-C: (PD2.0) 5V/2.4, 9V/3 12V/2.25 (MAX27W)、Type-A: (QC3.0) 3.6V-6.5V/3 6.5V-9V/2, 9V-12V/1.5(MAX 18W)、総出力: MAX45Wコネクタ電源入力端子:シガーライターソケット、電源出力端子:USB【A】メス×1 USB【C】メス×1