木工用角度切鋸SK11当日出荷
角度を合わせて木材を正確に切断出来ます。6つの角度(45・54・60・67.5・75・90度)にワンタッチで固定が出来ます。
本体から鋸フレームを取り外して通常の鋸のように使うこともできます。2種類の材料固定用クランプ付です。
本体のベースに5mmの穴を開けているので、市販のネジなどで作業台や木材に本体を固定することができます。
刃は切れ味が良く細工に適した木工用江戸目の小目(寸21枚目)を採用しています。
用途木材の角度切り。全長(mm)350ピッチ(mm)1.4(寸21枚目)高さ(mm)40材質(本体)ABS樹脂タイプ引き切り材質(グリップ)ソフト刃先形状木工用江戸目の小目(寸21枚目)、刃先:衝撃焼入れ処理材質(刃)炭素工具鋼切断可能寸法(mm)(本体付属のクランプを使用した場合の木材)高さ10~55/奥行17~55/長さ180以上