エアホースリールソフトSK11(2件のレビュー)当日出荷
コンパクトリールに30mソフトホースをセット、ホースの取り回しが簡単でスピード取出し・収納出来ます。従来品よりコンパクトになったリール本体で場所を取らず、さらに軽量化しました。ホースは柔らかPVCホースを採用し耐水性がアップし、取り回し抜群です。回転台付きで引き出し方向に向くのでスムーズに作業が出来ます。ワンタッチソケット&プラグで簡単に接続、分離出来ます。ホースガイド付きで柔らかいホースなのに折れにくいです。
用途エアーコンプレッサーからの圧縮空気の供給用ホース。材質ホース:PVC本体:鉄、真ちゅう、樹脂継ぎ手:鉄、真ちゅう、NBR質量(kg)5.9最高使用圧力(MPa)1.5常用圧力(MPa)1ホース寸法(内径×外径)(mm)6.5×10.7接続常圧汎用ワンタッチソケット、プラグホース長さ(m)30(リール巻き)、1(空気取入側)適合流体空気