充電式LEDリーフライトSK11(1件のレビュー)当日出荷
明るさを3段階に調整可能な充電式のリーフライトです。コード式同様、点灯部の開きによって照射範囲の調整ができます。明るさは3段階調整でき、明るさを白色と昼光色の切り替えができます。三脚から外しても底部にはマグネット、ハンギングフックが付いているので単体でも使用できます。点灯部がそれぞれ個別に、上下180度開き、270度回転します。丈夫な三脚付きで、1/4インチのネジがついているためカメラの三脚としても使用できます。
用途アウトドア、現場など暗所での照明。質量(kg)1.8寸法(幅W×奥行D×高さH)(mm)約610×610×1294(三脚セット時)バッテリーリチウムイオンバッテリー照度(Lx)1m:300(HIGHモード・白色)、325(HIGHモード・昼光色)バッテリー電圧(V)3.7充電時間(時間)約3.5(2A)/4(1A)電源タイプ充電式バッテリー容量(mAh)4000光束(Lm)最大:2000(HIGHモード)、1200(MIDモード)、700(LOWモード)使用場所屋内外防水性防雨型(※防水型ではありません)電球の種類LED連続点灯時間(時間)2(HIGHモード)、4(MIDモード)