個人装着型マルチガス検知器GX-3R理研計器翌々日出荷から30日以内出荷
センサ保証3年(※年1回以上のメーカー点検が条件となります)ポータブル4成分ガスモニターとして世界最小・最軽量様々なタイプのラインアップにより働く環境にあわせて検知するガスを選択可燃性ガス26種の読み替え機能付き(※可燃性ガスセンサ搭載の場合に限ります)頑丈設計(7m落下試験をクリア)本質安全防爆構造防塵防水構造外付けの専用吸引ポンプユニット(型式:RP-3R(S))装着により吸引式サンプリングに対応可能充実の標準付属品:本体プロテクトカバー・ACアダプター・ベルトクリップ・ストラップ(※各1個付属)
質量(g)約100使用温度範囲(℃)-40~+60外形寸法(mm)約58(W)×65(H)×26(D)(突起部は除く)規格本質安全防爆構造:ExiaⅡCT4Ga電源リチウムイオン充電池(充電時間:約3時間)表示LCDデジタル(7セグメント)、バックライト付、(各種)動作状態表示、時計表示、電池残量表示、温度表示、ピーク値表示、校正お知らせ表示保護等級IP66/68(2m,1h)相当連続使用時間(時間)ロングバッテリーモードON時:約40時間(25℃、満充電後、無警報、無照明時)、ロングバッテリーモードOFF時:約25時間(25℃、満充電後、無警報、無照明時)使用湿度範囲0~95%RH(結露無きこと)ブザー音約95dB(30cm)警報の表示ガス警報表示:ランプ点滅/ブザー連続変調鳴動/ガス濃度表示点滅/振動故障警報:システム異常/センサ異常/電池電圧低下/校正不良故障警報表示:ランプ点滅/ブザー断続/内容表示サンプリング方式拡散式データ記録件数(ロガ機能最大)3600件(インターバル:5分・設定変更可)