検知対象ガス可燃性ガス(メタン他)・酸素・一酸化炭素・硫化水素検知原理ニューセラミック式・定電位電解式検知範囲0-100%LEL・0-25.0vol%・0-500ppm・0-30.0ppmサンプリング方式拡散式(ポンプユニットRP-3R装着により吸引式にも対応)警報設定値【ガス】任意設定可能(第一警報・第二警報・第三警報)表示LCDデジタル(7セグメント)、バックライト付、動作状態表示・時計表示・電池残量表示・温度表示・ピーク値表示、校正お知らせ表示ブザー音約95dB(30cm)機能【データロガ】最大記録件数:3600件・インターバル:5分(設定変更可)防爆構造本質安全防爆構造(Ex ia ⅡC T4 Ga)保護等級IP66/68(2m,1h)相当、IP67相当電源リチウムイオン電池、単3形アルカリ乾電池×1本連続使用時間(時間)Highモード:約10、Lowモード:約16、約40(25℃/満充電後/無警報/無証明時/ロングバッテリーモードON時)※搭載するセンサの種類によって異なります使用温湿度範囲-40~60℃(急変なきこと)/0~95%RH(結露なきこと)、-20~50℃(急変無きこと)/95%RH以下(結露無きこと)外形寸法(幅W×奥行D×高さH)(mm)約58×65×26(突起部は除く)質量(g)約100吸引流量Highモード:約0.5L/minLowモード:約0.35L/min充電時間(時間)約3チューブ長さ(m)8(浮子式ガスサンプリング)仕様【1デジット】1%LEL・0.1vol%・1ppm・0.1ppm