携帯型マルチガス検知器GX-9000シリーズ(赤外線式センサ搭載タイプ)Bluetooth対応理研計器30日以内出荷
船舶・陸上・地下のあらゆる作業シーンに1台で対応可能従来機種と比べサイズダウンを実現により、作業現場に最適サイズで持ち運びに便利可燃性ガスは、爆発下限管理濃度(%LEL)から高濃度(vol%)まで幅広い範囲での検知が可能多言語表示(16言語から表示切り替え可能)優れた耐久性でより安心に(1.5m落下耐久試験クリア・保護等級IP66/68相当・使用温度範囲-40~+60℃)強力ポンプ搭載で大型タンクにも対応!(別売品のサンプリングチューブを使って、最大45m吸引可能)Bluetooth搭載によりスマホやタブレット端末と通信可能(専用無料アプリ「RKLink」を介して測定結果を記録したりメール送信可能、データを簡単に管理可能)。また、警報発報時に登録したアドレスへメールを送信し、緊急事態を遠隔地とリアルタイムで共有することができます。専用無料アプリ「RKLink」は、GooglePlay/AppStoreからダウンロードできます。
仕様●ガス警報動作:自己保持/自動復帰●ガス警報表示:ランプ点滅/ブザー連続変調鳴動/ガス濃度表示点滅●ブザー音量:約95dB(発生源から30cmの平均的な値)●故障警報・自己診断:流量異常/システム異常/センサ異常/センサ異常/電池電圧低下/調整不良/日時異常●故障警報動作:自己保持●故障警報表示:ランプ点滅/ブザー断続/内容表示●濃度表示:LCDデジタル(フルドット)付属品ガス採集棒/ガス採集チューブ/肩掛けベルト/各種エア調整用フィルター/単3形アルカリ乾電池6本/各種エア調整用フィルター/肩掛けベルト用フィルター管固定ベルト型式GX-9000質量(kg)約1.1使用温度範囲(℃)-40~+60(約15分の一時的環境/急変なきこと)/-20~+50(連続的環境/急変なきこと)電源専用乾電池ユニットBUD-9000(単3形アルカリ乾電池×6本)構造防塵防水構造(IP66/68相当)/落下耐久1.5m表示時計表示/電池残量表示/動作状態表示連続使用時間約12時間(25℃、無警報、無照明時)外形寸法(幅W×高さH×奥行D)(mm)約158×85×132(突起部は除く)通信方式USB2.0Type-C(データロガ・設定用)吸引流量0.75L/min以上(オープン流量)防爆構造本質安全防爆構造検知方式ポンプ吸引式言語表示16言語使用圧力範囲(kPa)80~120(防爆適用範囲80~110)RoHS指令(10物質対応)対応防爆認証ExiaⅡCT4Ga使用湿度範囲(%RH)0~95(約15分の一時的環境/結露無きこと)/10~90(連続的環境/結露無きこと)