ボールバルブSUS304PISCO(ピスコ)11日以内出荷
特殊環境下での使用に最適な耐腐蝕性ボールバルブ。薬品の雰囲気内で使用する用途に最適。金属材質はSUS304を使用。シール素材はFKMを使用。オプション品と併用し、『安心・安全・確実』に使用可能。
形状エルボ使用温度範囲(℃)0~60(凍結なきこと)有効断面積(mm2)60最高使用圧力(MPa)0.9適合ねじ(管用テーパーネジ)R3/8使用流体空気、水・その他(使用流体が水、液体の時は、サージ圧力を温度別の最高使用圧力以下に抑えてご使用ください。異物や汚染物が混入していない日本国内の一般水道水は使用可能です。その他の水を使用の場合は実機評価にてご確認ください。水、液体使用の際は、インサートリング(WR)を必ず使用してください。薬品、混合ガスなどにつきましては、使用条件によりメーカー仕様の適合が異なる場合がありますので確認の上ご使用ください。)リング色青使用真空圧力(kPa)-100RoHS指令(10物質対応)対応適合チューブ外径ΦD12