PISCO(ピスコ)8日以内出荷
本体材質には、クリーン環境に適したPPを採用。金属材質はSUS304、シール材質にはEPDMを採用。禁油仕様により幅広い分野でのニーズに対応。食品衛生法適合。樹脂本体色がクリア(半透明)で、流体(液体)の確認が可能。ネジ本体材質には、樹脂(PP)と金属(SUS304)を用意。樹脂ネジは接液部に金属の露出がなく、質量は標準継手の1/2以下。シールテープ巻きやシーロック加工のオプションあり。チューブサイズにインチも用意。RoHS2対応品。株式会社日本ピスコ公式サイトにてCADデータを提供しております。
用途ネジ本体:PP(ポリプロピレン)。シールゴム:EPDMトラスコ品番559-0526形状ティー使用温度範囲(℃)0~80(凍結なきこと)最高使用圧力(MPa)1.0(at0~20℃)適合ねじR1/8使用圧力-100kPa使用流体空気、水、その他薬品など