ユニオンエルボPISCO(ピスコ)17日以内出荷
一般空気圧配管に使用する、最もスタンダードなワンタッチ継手です。機種を豊富に取り揃え、あらゆる空気圧配管に対応します。取付け後、チューブの取り出し角度を変えられます。(接続口形状/ねじとワンタッチ継手の組合せ商品に限る。)
用途チューブとチューブの接続(同径)。ウレタンまたはナイロンチューブ用材質【金属本体】黄銅+ニッケルメッキ、【樹脂本体】ポリブチレンテレフタレート(PBT)、【開放リング】ポリアセタール(POM)形状ユニオンエルボ色開放リング:ホワイト、樹脂本体:ライトグレー質量(g)7.1最高使用圧力(MPa)1寸法F(mm)8寸法E(mm)20.1寸法C(mm)17寸法d(Φmm)3.2使用流体空気、水(条件有)寸法P(Φmm)12.5RoHS指令(10物質対応)対応チューブ外径(inch)1/4