132件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,798 税込7,478
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
4,398 税込4,838
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
2,898 税込3,188
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
3,298 税込3,628
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
7,198 税込7,918
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
3,898 税込4,288
7日以内出荷

コネクタA = プッシュイン4 mm。コネクタB = プッシュイン4 mm。空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ。接続スタイル = チューブ間。最高使用圧力 = 10バール℃。。RS Proワンタッチ式継手 - メートル系. 特長と利点:. ワンタッチプッシュ接続構成で即時配管接続が可能 すべてのモデルは六角レンチで狭い場所での配管に便利 スリーブを押して継手からチューブを取り外すことで、強化エンジニアリングプラスチック(POM)スリーブを即時かつ簡単に取り外し可能 継手はねじにテフロン処理又はOリングを装備 ニッケルめっき黄銅ボディは、汚染を防止し、長寿命を実現. 仕様. 空気での使用に最適 動作圧力範囲: 0 → 150 psi 負圧: -29.5インチHg 動作温度範囲: 32 → 140 °F. 製品用途の情報. 空気配管及び広範囲な用途に使用可能です。
1袋(10個)
8,998 税込9,898
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
17,980 税込19,778
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタAG 1/4 オス、コネクタBプッシュイン10 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、動作温度 Max+80℃ RoHS指令(10物質対応)対応
1袋(10個)
16,980 税込18,678
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
11,980 税込13,178
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
9,998 税込10,998
7日以内出荷

コネクタA = プッシュイン10 mm。コネクタB = プッシュイン10 mm。空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ。接続スタイル = チューブ間。最高使用圧力 = 10バール℃。。RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60 ℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
1袋(10個)
19,980 税込21,978
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタAUNI 1/2オス、コネクタBプッシュイン10 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、動作温度 Max+80℃ RoHS指令(10物質対応)対応
1袋(10個)
16,980 税込18,678
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
20,980 税込23,078
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
19,980 税込21,978
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/2 オスコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
19,980 税込21,978
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタAG 3/8 オス、コネクタBプッシュイン6 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、動作温度 Min-20℃ RoHS指令(10物質対応)対応
1袋(10個)
14,980 税込16,478
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
10,980 税込12,078
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
14,980 税込16,478
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
13,980 税込15,378
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
11,980 税込13,178
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 3/8 オスコネクタB = プッシュイン14 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
24,980 税込27,478
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
17,980 税込19,778
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/2 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
17,980 税込19,778
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
11,980 税込13,178
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
10,980 税込12,078
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
18,980 税込20,878
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
10,980 税込12,078
7日以内出荷

RS Pro 金属製プッシュイン式継手、拡張エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/8 オスコネクタB = プッシュイン5 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
20,980 税込23,078
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/2 オスコネクタB = プッシュイン14 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
25,980 税込28,578
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
19,980 税込21,978
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = G 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
14,980 税込16,478
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタAG 1/8 オス、コネクタBプッシュイン4 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、ボディ材質ニッケルめっき真鍮℃ RoHS指令(10物質対応)対応
1袋(10個)
9,698 税込10,668
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro の金属製プッシュイン継手製品は、迅速かつ効率的に接続 切断が簡単で、 規格( BSPP )のねじを採用しているため、ニーズに合わせてさまざまなサイズやスタイルで、卓越した品質と性能を提供します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP ねじ用(英国規格管用平行) シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
9,598 税込10,558
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = UNI 3/8オスコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
16,980 税込18,678
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = UNI 1/8オスコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
9,698 税込10,668
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタAUNI 1/8オス、コネクタBプッシュイン8 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、ボディ材質ニッケルめっき真鍮℃ RoHS指令(10物質対応)対応
1袋(10個)
11,980 税込13,178
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = UNI 1/4オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
10,980 税込12,078
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = UNI 1/8オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
9,998 税込10,998
7日以内出荷

RS Pro 金属製プッシュイン式継手、エルボオスアダプタ、ねじ込み式チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造とスチール AISI 301 クランプワッシャを備え、環境にかかわらず優れた耐久性と信頼性の高い気密性を実現しています。この高品質シールは、高真空用途や高圧用途にも最適で、しっかりと固定して最適なエアフローを実現します。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 ニッケルめっき黄銅構造により、優れた耐久性と耐腐食性を実現しています スチール製クランプワッシャでしっかりと密着 ねじ部には締め付け部品が付いているため、継手を直接組み立てることができ、設置時間を短縮できます 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています チューブを迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT NPT ねじに適しています シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的な取り付けと確実なエアフローが可能になります。プッシュイン継手には、ストレート、 字、 字、エルボなどのさまざまな形状を用意しています。また、複数の用途に合わせてさまざまなサイズとねじ山のタイプがあり、次のような場所で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。
仕様コネクタA = UNI 1/4オスコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール RoHS指令(10物質対応)対応
1袋(10個)
15,980 税込17,578
7日以内出荷