RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥839
税込¥923
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 32 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 30 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,598
税込¥1,758
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 42mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 42mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,198
税込¥2,418
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 15mm internal diameter 28mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 28mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,598
税込¥1,758
7日以内出荷
RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 35mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径mm 、外径 15 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 8mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 37 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,698
税込¥1,868
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 15 mm 、外径 35 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 35mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 32 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 9mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 15 mm 、外径 32 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 5mm internal diameter, 15mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 5mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径15mm、外径35mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 32mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,498
税込¥2,748
7日以内出荷
RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 26mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,598
税込¥1,758
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 15 mm 、外径 32 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 9mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 15 mm 、外径 40 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 8mm internal diameter, 15mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 8mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 6mm internal diameter,, 15mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 6mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 26mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 26mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,698
税込¥1,868
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 25mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 24mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 24mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,598
税込¥1,758
7日以内出荷
RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 170 mm 、外径は 200 mm 、厚さは 15 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 170mm外径 = 200mmシールタイプ = 回転シャフトシール厚さ = 15mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(2個)
¥7,898
税込¥8,688
7日以内出荷
これらの製品は、現在リールではなく袋詰めで提供されています。 「スリーブの直径」とはスリーブの穴直径です。. RS PROシリコンラバーケーブルスリーブ. RS PROの高品質なシリコンラバーケーブルスリーブやケーブルチューブは、絶縁性にも保護性にも優れ、ケーブルやワイヤハーネスの管理用途に適しています。このシリコンスリーブは柔軟性と弾性に優れており、限られたスペースでのケーブル使用に最適です。シリコンラバーは後硬化されているため安定性が非常に優れており、高温のみならず、オゾンや紫外線への耐性もあります。このケーブルスリーブは、このような特性を備えているため要求の厳しい苛酷な環境で使用できます。取り付けも簡単です。必要なサイズに切って、電気ワイヤやケーブルをスリーブに通すだけです。. 特長と利点. 高い動作温度: -60 +180℃ 柔軟性と弾力性 耐オゾン性と耐UV性 耐菌性 自消性. シリコンラバースリーブはどこに使用されますか?. このシリコンラバーケーブルスリーブの独自の特性により、過酷な高温環境で使用されるケーブルやワイヤの絶縁及び保護に最適です。このスリーブは弾力性と柔軟性が高いため、ケーブルの結束やハーネスに特に有用です。このスリーブは、単に液体を運搬する用途や、ぜん動ホースポンプにも使用できます。
仕様スリーブ径 = 1mm色 = 緑材質 = シリコン ゴムスリーブ長さ = 15m編み = なし動作温度 Min = -60℃動作温度 Max = +180℃壁厚さ = 0.5mm
RoHS指令(10物質対応)対応
1リール(15m)
¥2,898
税込¥3,188
5日以内出荷
RS Pro 防水 PU フォームシート RS Pro PU フォームシートについて紹介します。このシートは、 10 % の圧縮セットで液体、ガス、微粒子に対して確実に密閉することができる防水フォームシートです。フォームは、簡単にサイズと軽量化を調整でき、製造、建設などのさまざまな環境で幅広い用途に柔軟に使用できます。 特長と利点: RS Pro PU フォームシートは、 10 % の圧縮セットで、気体、液体、微粒子に対する防水性と信頼性の高い密封を実現します また、埃、汚れ、振動、騒音、熱に対する一定の保護性能を発揮するだけでなく、最大限の性能を発揮する長寿命も実現します 難燃性シートは軽量で目的のサイズに簡単にカットできます。 PU フォーム材は、さまざまな用途で最適な柔軟性を発揮します また、排出ガスの少ない特性を備えているため、使用者や即時環境に対して安全性を確保し、フォームシートを使用しています シートサイズ :950 mm x 950 mm フォームの厚さ: 15 mm 用途: フォームシート及びシールは、汎用絶縁や保護から、液体、ガス、異物を遮断して損傷を防ぐといった特殊な作業まで、幅広い用途に使用できる汎用性の高い製品です。たとえば、自動車のドアや窓のドアシールなど、騒音を低減して暖かさを保つために使用することもできます。 フォームシールは、主に次の用途で使用されます。 エアコンシール、バッテリボックスカバー、ドアミラーシールなどの車載用途 屋根葺きタイル、窓とドアフレームのシール、遮音などの構造用途があります 皿洗い機、乾燥機、洗濯機などの白物家電や機械 規格および認定: FMVSS 302 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = PURカラー = グレー密度 = 30kg/m3幅 = 950mm適合 = 冷水, 温水mm動作温度 Max = 80℃動作温度 Min = -10℃燃焼性評価 = FMVSS 302%
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
7日以内出荷
これらの製品は、現在リールではなく袋詰めで提供されています。 「スリーブの直径」とはスリーブの穴直径です。. RS PROシリコンラバーケーブルスリーブ. RS PROの高品質なシリコンラバーケーブルスリーブやケーブルチューブは、絶縁性にも保護性にも優れ、ケーブルやワイヤハーネスの管理用途に適しています。このシリコンスリーブは柔軟性と弾性に優れており、限られたスペースでのケーブル使用に最適です。シリコンラバーは後硬化されているため安定性が非常に優れており、高温のみならず、オゾンや紫外線への耐性もあります。このケーブルスリーブは、このような特性を備えているため要求の厳しい苛酷な環境で使用できます。取り付けも簡単です。必要なサイズに切って、電気ワイヤやケーブルをスリーブに通すだけです。.特長と利点. 高い動作温度: -60 +180℃。柔軟性と弾力性 耐オゾン性と耐UV性 耐菌性 自消性. シリコンラバースリーブはどこに使用されますか?. このシリコンラバーケーブルスリーブの独自の特性により、過酷な高温環境で使用されるケーブルやワイヤの絶縁及び保護に最適です。このスリーブは弾力性と柔軟性が高いため、ケーブルの結束やハーネスに特に有用です。このスリーブは、単に液体を運搬する用途や、ぜん動ホースポンプにも使用できます。
仕様スリーブ径 = 1.5mm色 = 黒材質 = シリコン ゴムスリーブ長さ = 15m編み = なし動作温度 Min = -60℃動作温度 Max = +180℃壁厚さ = 0.5mm
RoHS指令(10物質対応)対応
1リール(15m)
¥2,398
税込¥2,638
7日以内出荷
RS Pro 防水 PU フォームシート RS Pro PU フォームシートについて紹介します。このシートは、 10 % の圧縮セットで液体、ガス、微粒子に対して確実に密閉することができる防水フォームシートです。フォームは、簡単にサイズと軽量化を調整でき、製造、建設などのさまざまな環境で幅広い用途に柔軟に使用できます。 特長と利点: RS Pro PU フォームシートは、 10 % の圧縮セットで、気体、液体、微粒子に対する防水性と信頼性の高い密封を実現します また、埃、汚れ、振動、騒音、熱に対する一定の保護性能を発揮するだけでなく、最大限の性能を発揮する長寿命も実現します 難燃性シートは軽量で目的のサイズに簡単にカットできます。 PU フォーム材は、さまざまな用途で最適な柔軟性を発揮します また、排出ガスの少ない特性を備えているため、使用者や即時環境に対して安全性を確保し、フォームシートを使用しています シートサイズ :950 mm x 950 mm フォームの厚さ: 15 mm 用途: フォームシート及びシールは、汎用絶縁や保護から、液体、ガス、異物を遮断して損傷を防ぐといった特殊な作業まで、幅広い用途に使用できる汎用性の高い製品です。たとえば、自動車のドアや窓のドアシールなど、騒音を低減して暖かさを保つために使用することもできます。 フォームシールは、主に次の用途で使用されます。 エアコンシール、バッテリボックスカバー、ドアミラーシールなどの車載用途 屋根葺きタイル、窓とドアフレームのシール、遮音などの構造用途があります 皿洗い機、乾燥機、洗濯機などの白物家電や機械 規格および認定: FMVSS 302 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = PURカラー = グレー密度 = 30kg/m3裏面粘着 = ありmm適合 = 冷水, 温水mm動作温度 Max = 80℃動作温度 Min = -10℃燃焼性評価 = FMVSS 302
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 15 mm 、外径は 35 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 35mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径15mm、外径30mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
翌々日出荷
The RS Pro oil seal typemetric nitrile single has 15mm internal diameter 32mm outer diameter and 5.5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5.5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,798
税込¥1,978
7日以内出荷
RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS Pro ガス認定ニトリル( NBR )ゴムシート、 80 ショ RS Pro ガス認定ニトリルゴムシートは、自動車、航空宇宙、エンジニアリング業界の幅広い用途に最適な製品です。この極めて汎用性の高いゴムシートは、優れた機械的特性、特にオイルや化学薬品のような気体や液体に対する伸張強度及び不浸透性を備えているため、このような物質に頻繁にさらされる過酷な環境で使用することができます。さらに、金属に対する優れた粘着特性を備えており、ロール状で提供されています。サイズに合わせて簡単にカットし、高価な機器やその他の用途の保護のためのパッドとして使用することができます。 特長と利点: この高性能 RS Pro NBR シートは、優れた機械的特性を備えているため、航空宇宙、自動車、エンジニアリングなどの産業での幅広い用途に最適です ゴムシートはロールで提供されているため、適切な機器を使用して、小型シート、ストリップ、ガスケットなどの仕様に合わせて簡単に切断できます このシートは、化学薬品、オイル、引裂に対する耐性に優れた高品質のショア 80 個製で、過酷な環境での使用に適しています さらに、 NBR シート製品はガスボードで承認されており、可能な限り最高の仕様を満たしています ショア硬度: 80 ショア 動作温度範囲: -15 → +110 ° C 厚さ: 3 mm 用途: RS Pro ガス認定 80 ショアニトリル( NBR )ラバーシートは、 80 ° ショア硬度及び -15 → 110 ° C の推奨使用温度に対応しています。 規格および認定: 耐薬品性 オイル抵抗 引裂き抵抗 12.5 MPA 伸張強度 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = ニトリルカラー = 黒密度 = 1.25g/cm3裏面粘着 = なしm適合 = 非食品関連用途向け汎用ゴムmm動作温度 Max = 110℃動作温度 Min = -15℃伸長 = 150%
RoHS指令(10物質対応)対応
1個
¥51,980
税込¥57,178
7日以内出荷
RS Pro ガス認定ニトリル( NBR )ゴムシート、 80 ショ RS Pro ガス認定ニトリルゴムシートは、自動車、航空宇宙、エンジニアリング業界の幅広い用途に最適な製品です。この極めて汎用性の高いゴムシートは、優れた機械的特性、特にオイルや化学薬品のような気体や液体に対する伸張強度及び不浸透性を備えているため、このような物質に頻繁にさらされる過酷な環境で使用することができます。さらに、金属に対する優れた粘着特性を備えており、ロール状で提供されています。サイズに合わせて簡単にカットし、高価な機器やその他の用途の保護のためのパッドとして使用することができます。 特長と利点: この高性能 RS Pro NBR シートは、優れた機械的特性を備えているため、航空宇宙、自動車、エンジニアリングなどの産業での幅広い用途に最適です ゴムシートはロールで提供されているため、適切な機器を使用して、小型シート、ストリップ、ガスケットなどの仕様に合わせて簡単に切断できます このシートは、化学薬品、オイル、引裂に対する耐性に優れた高品質のショア 80 個製で、過酷な環境での使用に適しています さらに、 NBR シート製品はガスボードで承認されており、可能な限り最高の仕様を満たしています ショア硬度: 80 ショア 動作温度範囲: -15 → +110 ° C 厚さ: 1.5 mm 用途: RS Pro ガス認定 80 ショアニトリル( NBR )ラバーシートは、 80 ° ショア硬度及び -15 → 110 ° C の推奨使用温度に対応しています。 規格および認定: 耐薬品性 オイル抵抗 引裂き抵抗 12.5 MPA 伸張強度 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = ニトリルカラー = 黒密度 = 1.25g/cm3幅 = 1m適合 = 非食品関連用途向け汎用ゴムmm動作温度 Max = 110℃動作温度 Min = -15℃伸長 = 1.5
RoHS指令(10物質対応)対応
1個
¥30,980
税込¥34,078
7日以内出荷
これらの製品は、現在リールではなく袋詰めで提供されています。 「スリーブの直径」とはスリーブの穴直径です。. RS PROシリコンラバーケーブルスリーブ. RS PROの高品質なシリコンラバーケーブルスリーブやケーブルチューブは、絶縁性にも保護性にも優れ、ケーブルやワイヤハーネスの管理用途に適しています。このシリコンスリーブは柔軟性と弾性に優れており、限られたスペースでのケーブル使用に最適です。シリコンラバーは後硬化されているため安定性が非常に優れており、高温のみならず、オゾンや紫外線への耐性もあります。このケーブルスリーブは、このような特性を備えているため要求の厳しい苛酷な環境で使用できます。取り付けも簡単です。必要なサイズに切って、電気ワイヤやケーブルをスリーブに通すだけです。. 特長と利点. 高い動作温度: -60 +180℃柔軟性と弾力性 耐オゾン性と耐UV性 耐菌性 自消性. シリコンラバースリーブはどこに使用されますか?. このシリコンラバーケーブルスリーブの独自の特性により、過酷な高温環境で使用されるケーブルやワイヤの絶縁及び保護に最適です。このスリーブは弾力性と柔軟性が高いため、ケーブルの結束やハーネスに特に有用です。このスリーブは、単に液体を運搬する用途や、ぜん動ホースポンプにも使用できます。
仕様スリーブ径 = 1.2mm色 = 黒材質 = シリコン ゴムスリーブ長さ = 15m編み = なし動作温度 Min = -60℃動作温度 Max = +180℃壁厚さ = 0.5mm
RoHS指令(10物質対応)対応
1リール(15m)
¥2,098
税込¥2,308
7日以内出荷
関連キーワード
1
2
次へ