76件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 17 mm 、外径 30 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 17mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 30 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 13 mm 、外径は 30 mm 、厚さはmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 13mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 55 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 55mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,598 税込2,858
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 30 mm 、外径 52 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 52mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 20mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 20mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 19mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径30mm、外径52mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃ RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 30mm internal diameter, 48mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 48mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,298 税込2,528
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 30mm internal diameter, 45mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 30mm internal diameter, 40mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
3,198 税込3,518
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 48mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 30 mm 、外径 56 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 30 mm 、外径は 45 mm 、厚さは 5.5 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 5.5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,098 税込2,308
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 18mm internal diameter, 30mm outer diameter and 6mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 18mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,698 税込1,868
7日以内出荷

RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径30mm、外径42mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃ RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
翌々日出荷

The RS Pro oil seal typemetric nitrile double has 30mm internal diameter, 42mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 42mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 52mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 30 mm 、外径 50 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 45 mm 、厚さ 13 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径20mm、外径30mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃ RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径18mm、外径30mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃ RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
翌々日出荷

RS PROオイルシール. RS PROオイルシールにより、機器をスムーズかつ安全に動作させることができます。メーカーのニトリルロータリシャフトシールは、埃、汚れ、微粒子が繊細な場所に侵入しないように設計されています。メーカーのオイルシールを使用すると、ハウジング穴を損傷することなく交換できます。また、サークリップ、シーラント、又は保持プレートは不要です。RS PROオイルシールにより、安心して品質を確保できます。. 特長ニトリルゴム(NBR)汚れ、埃、水、その他の汚染物質を除去するのに最適回転シャフトのベアリングを保護するための手段として一般的に使用ハウジング穴を損傷せずに交換可能サークリップ、シーラント、保持プレートは不要 . 用途ロータリシャフトベアリング
仕様内径17mm、外径30mm、シールタイプ回転シャフトシール、厚さ7mm、シール材質ニトリルゴム、動作温度 Min-40℃、動作温度 Max+100℃ RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 17mm internal diameter, 30mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 17mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,698 税込1,868
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 18mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 16mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 15mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

The RS Pro oil seal typemetric nitrile single has 30mm internal diameter 48mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 48mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,298 税込2,528
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 30mm internal diameter, 42mm outer diameter and 8mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 30mm外径 = 42mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 55mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 52mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

RS Pro オイルシールニトリル素材は、最もコスト効果が高く、一般的に入手できます。通常、ドライブシャフト、クランクシャフト、及び、回転シャフトがオイル又はグリースで潤滑されている油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色は黒です 動作温度範囲: -20 → 90 ° C 硬度: 70 ± 5 ショア A 伸張強度: 18.9 MPa 伸び: 438 % 比重: 3 1.25 ± 0.03g/cm 耐引き裂き性: 58 N/mm
仕様内径 = 30mm外径 = 42mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS Pro EVA フォーム防振マット RS Pro EVA フォーム防振マットは、表面での振動を吸収するために最適です。このマットは、振動を分離するために特別に複合されており、ボルト締めの回避が必要な用途に適した軽量な滑りにくいソリューションです。表面の TOP とボトムにあるリブ付きパッドは、滑り止め設計となっており、同時に優れた遮音性を実現しています。EVA フォーム材を使用することで、このマットは液体の吸収をほとんど抑えながら長時間の耐久性を実現し、クリープ率を低く抑えます。この RS Pro フォームフロアマットは、さまざまな用途で使用できる汎用性があり、洗濯機や乾燥機などの家電製品や、重工業用機械でノイズや振動を抑えながら床面を平らにすることができます。 特長と利点: この再利用可能な RS Pro 防振マットは軽量で、使いやすく、振動の絶縁が必要な場所に簡単に設置できます このマットは、ほとんどの産業及び製造環境に簡単に適合します 両側に対向するリブ付きパッドが備えられています 滑り止め特性により、最適な絶縁と握りやすさを実現しています EVA フォーム製のパッドは、非常に耐久性に優れ、簡単にはめ合わないため、長寿命と低クリープ率を実現します この汎用性の高いマットは、振動や衝撃に対する耐性があります ボルト止めせずに簡単に取り付けることができるので、構造的な安全性が得られます 必須 モータ、ポンプ、チラー、エアコンユニット、発電機などの下での使用に最適です 使用範囲に応じて、さまざまなサイズが用意されています 4 → 20 psi の最大負荷 / 標準シートは 648 ~ 6,480 ポンドです ( 295 ~ 2,945 kg ) 用途: RS Pro フォームゴム製取り付けパッドは、ボルト締めの回避が必要な用途でのノイズと振動を低減するソリューションのポートフォリオの 1 つです。このゴム製パッドは、構造生まれの振動と騒音を除去するように設計され、向かい合うリブを備えています RS Pro を選ぶ理由 ノイズや振動を削減 ボルト締め不要 簡単な取り付け 特定のサイズに簡単にカット可能RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = EVAフォーム定格荷重 = 20psi厚さ = 22mmサイズ = 305 x 305mm長さ = 305mm動作温度 Max = +80℃動作温度 Min = -30℃幅 = 305mm RoHS指令(10物質対応)対応
1個
20,980 税込23,078
7日以内出荷

RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 11 mm 、外径 30 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 11mm外径 = 30mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,698 税込1,868
7日以内出荷