110件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
7,798 税込8,578
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
4,998 税込5,498
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
3,798 税込4,178
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
6,298 税込6,928
7日以内出荷

ストレートカプラ、Conex x オスねじ . バックナットBSPで延長. タンクや容器なあどの用途に最適
仕様パイプフィッティング接続タイプ = 圧縮嵌合方向 = ストレート接続種類 = カプラーねじサイズ 1 = 3/4インチ接続ジェンダ 1 = オス材質 = 真鍮互換性 パイプサイズ = 22 x 22mm RoHS指令(10物質対応)対応
1個
3,500 税込3,850
5日以内出荷

HSSダイスナット. メトリック高速度鋼ダイスナット、損傷したねじ山の修復又はスタッドボルトのねじ山部の延長用. BS1127、1950規格に準拠 アクセスが制限されている場所に最適
仕様ねじサイズ = M5ピッチ = 0.8mm対辺直径 = 0.71インチ厚さ = 0.25インチ材質 = HSS
1個
2,698 税込2,968
5日以内出荷

HSSダイスナット. メトリック高速度鋼ダイスナット、損傷したねじ山の修復又はスタッドボルトのねじ山部の延長用. BS1127、1950規格に準拠 アクセスが制限されている場所に最適
仕様ねじサイズ = M4ピッチ = 0.7mm個数 = 1インチ厚さ = 0.25インチ材質 = HSS
1個
2,698 税込2,968
5日以内出荷

HSSダイスナット. メトリック高速度鋼ダイスナット、損傷したねじ山の修復又はスタッドボルトのねじ山部の延長用. BS1127、1950規格に準拠 アクセスが制限されている場所に最適
仕様ねじサイズ = M12ピッチ = 1.75mm個数 = 1インチ厚さ = 0.5インチ材質 = HSS
1個
9,198 税込10,118
5日以内出荷

HSSダイスナット. メトリック高速度鋼ダイスナット、損傷したねじ山の修復又はスタッドボルトのねじ山部の延長用. BS1127、1950規格に準拠 アクセスが制限されている場所に最適
仕様ねじサイズ = M6ピッチ = 1.0mm個数 = 1インチ厚さ = 0.25インチ材質 = HSS
1個
2,698 税込2,968
5日以内出荷

HSSダイスナット. メトリック高速度鋼ダイスナット、損傷したねじ山の修復又はスタッドボルトのねじ山部の延長用. BS1127、1950規格に準拠 アクセスが制限されている場所に最適
仕様ねじサイズ = M8ピッチ = 1.25mm個数 = 1インチ厚さ = 0.3125インチ材質 = HSS
1個
3,598 税込3,958
5日以内出荷

黄銅メスオスゲージコック. 圧力媒体から圧力ゲージを分離 圧力による振動がかかる圧力ゲージのサービス寿命を延長 ハンドル上の記号で動作を表示
仕様接続 1 = 3/8 in G メス接続 2 = 3/8 in G オス最大使用圧力 = 16バール接続ジェンダ 1 = メス接続ジェンダ 2 = オスねじサイズ 1 = 3/8インチねじサイズ 2 = 3/8インチねじ規格 1 = Gねじ規格 2 = G
1個
2,298 税込2,528
5日以内出荷

3 メートル HD15 VGA / SVGA 低プロファイル LSZH M-F 延長ケーブル - 青これらの低プロファイルVGA装着ケーブルは、高品質の低プロファイルVGAケーブルで、目立つ場所やスペースの限られた場所での使用に最適です。この VGA ケーブルは、 PC 又はラップトップのビデオ信号接続を、プロジェクターのディスプレイスクリーン又はテレビに使用できます特長と利点低プロファイルVGAコネクタ ちょうねじを使用した安全な接続 目立つ場所や、スペースが限られたラックに最適 PC / ラップトップ、プロジェクター、ディスプレイ画面のビデオ信号の接続に使用可能仕様コネクタ A : HD15 VGA/SVGA M コネクタ B : HD15 VGA/SVGA F 長さ: 3 メートル 色: 青
仕様コネクタ1 = VGAコネクタ 2 = SVGAコネクタ1ジェンダー = オスコネクタ2ジェンダー = メス長さ = 3m RoHS指令(10物質対応)対応
1個
2,598 税込2,858
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/2インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 29.972mm
1個
3,500 税込3,850
7日以内出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 3/4インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 23.368mm
1個
859 税込945
翌々日出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1/2インチねじサイズ 2 = 1/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 22.098mm
1個
709 税込780
翌々日出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/2インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 30.734mm
1個
2,998 税込3,298
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/4インチねじサイズ 2 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 29.972mm
1個
2,998 税込3,298
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/4インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 29.972mm
1個
3,098 税込3,408
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 3/4インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 23.114mm
1個
229 税込252
7日以内出荷

RS PRO配管継手 - 八角ストレートユニオン. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この八角ニップル継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパー / BSPP平行接合部 各種サイズを用意 八角ニップル(ストレートユニオン). 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は八角ニップルを備えていますが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = ユニオンパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 八角形ねじサイズ 1 = 1インチねじサイズ 2 = 1インチ接続ジェンダ 1 = メス接続ジェンダ 2 = メスねじ規格 1 = Gねじ規格 2 = G長さ = 51.054mm
1個
1,398 税込1,538
翌々日出荷

RS PRO配管継手 - 八角ストレートユニオン. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この八角ニップル継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパー / BSPP平行接合部 各種サイズを用意 八角ニップル(ストレートユニオン). 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は八角ニップルを備えていますが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = ユニオンパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 八角形ねじサイズ 1 = 1/2インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = メス接続ジェンダ 2 = メスねじ規格 1 = Gねじ規格 2 = G長さ = 38.608mm
1個
2,398 税込2,638
翌々日出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 26.924mm
1個
1,598 税込1,758
7日以内出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 3/8インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 19.558mm
1個
519 税込571
翌々日出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1/4インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 18.034mm
1個
429 税込472
翌々日出荷

5 m HD15 VGA / SVGA 低プロファイル LSZH M-F 延長ケーブル - 青これらの低プロファイルVGA装着ケーブルは、高品質の低プロファイルVGAケーブルで、目立つ場所やスペースの限られた場所での使用に最適です。この VGA ケーブルは、 PC 又はラップトップのビデオ信号接続を、プロジェクターのディスプレイスクリーン又はテレビに使用できます特長と利点低プロファイルVGAコネクタ ちょうねじを使用した安全な接続 目立つ場所や、スペースが限られたラックに最適 PC / ラップトップ、プロジェクター、ディスプレイ画面のビデオ信号の接続に使用可能仕様コネクタ A : HD15 VGA/SVGA M コネクタ B : HD15 VGA/SVGA F 長さ: 5 メートル 色: 青
仕様コネクタ1 = VGAコネクタ 2 = SVGAコネクタ1ジェンダー = オスコネクタ2ジェンダー = メス長さ = 5m RoHS指令(10物質対応)対応
1個
3,198 税込3,518
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 2インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 33.528mm
1個
5,898 税込6,488
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 2インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 33.528mm
1個
5,798 税込6,378
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/4インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 29.972mm
1個
3,198 税込3,518
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 26.924mm
1個
1,398 税込1,538
翌々日出荷

RS PRO配管継手 - 八角ストレートユニオン. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この八角ニップル継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパー / BSPP平行接合部 各種サイズを用意 八角ニップル(ストレートユニオン). 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は八角ニップルを備えていますが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = ユニオンパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 八角形ねじサイズ 1 = 3/4インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = メス接続ジェンダ 2 = メスねじ規格 1 = Gねじ規格 2 = G長さ = 43.942mm
1個
3,898 税込4,288
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1/2インチねじサイズ 2 = 3/8インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 22.098mm
1個
759 税込835
翌々日出荷

RS Proステンレススチール配管継ぎ手(ニップル). RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール製ホースニップル、全ねじ 150 lbs継手 BSPT (テーパー)ねじ込み式接合部 バーブホーステール接合 3/8インチ(9.5 mm)から2インチ(51 mm)までの各種サイズ. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製の継手はストレートですが、エルボータイプやT字型の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ホースニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 六角形ねじサイズ 1 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = R (テーパー)長さ = 56mm
1個
1,898 税込2,088
翌々日出荷

RS Proステンレススチール配管継ぎ手(ニップル). RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール製ホースニップル、全ねじ 150 lbs継手 BSPT (テーパー)ねじ込み式接合部 バーブホーステール接合 3/8インチ(9.5 mm)から2インチ(51 mm)までの各種サイズ. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製の継手はストレートですが、エルボータイプやT字型の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ホースニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 六角形ねじサイズ 1 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = R (テーパー)長さ = 69mm
1個
2,798 税込3,078
翌々日出荷

RS Proステンレススチール配管継ぎ手(ニップル). RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール製ホースニップル、全ねじ 150 lbs継手 BSPT (テーパー)ねじ込み式接合部 バーブホーステール接合 3/8インチ(9.5 mm)から2インチ(51 mm)までの各種サイズ. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製の継手はストレートですが、エルボータイプやT字型の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ホースニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 六角形ねじサイズ 1 = 1/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = R (テーパー)長さ = 42.926mm
1個
1,098 税込1,208
翌々日出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 2インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 34.036mm
1個
4,298 税込4,728
7日以内出荷

RS PRO配管継手 - 六角プラグ. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固く密閉された構造内を流れます。この六角プラグ継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 各種サイズを用意 S/40パイプ六角プラグ. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製継手は六角プラグですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。. どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
仕様接続種類 = プラグパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/4インチ接続ジェンダ 1 = オスねじ規格 1 = R (テーパー)長さ = 30.48mm
1個
2,298 税込2,528
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 2インチねじサイズ 2 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 33.528mm
1個
5,898 税込6,488
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/2インチねじサイズ 2 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 29.972mm
1個
3,098 税込3,408
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1-1/2インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 29.972mm
1個
3,198 税込3,518
7日以内出荷

RS Pro六角レデュースブッシュ. RS Proでは、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製ネジ込み式継手のシリーズを用意しています。配管業界でよく使用されている水とガスは、密閉された構造内を流れます。この配管継手は、耐久性のある316ステンレススチール製で、さまざまなサイズが用意されているため、ぴったりとフィットします。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 316ステンレススチール 150 lbs継手 BSPT (テーパー) / BSPP (平行)接合部 耐薬品性. パイプ継手とは. 配管業界では、ねじ込み式パイプ継手やニップルが、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅やビルでは、水道、セントラルヒーティング、下水などの配管システムの運用に備えてねじ込み式管継手がほぼ確実に設置されています。このステンレススチール製継手はブッシュリデューサですが、エルボーやT字型継手など、他の種類の継手も広く使用されています。. この配管継手の対象ユーザー. ステンレススチール製の継手は、主に配管業者が使用しますが、他の業界や分野でもよく使用されます。これは、配管ネットワークのエリアを連結したり拡張したりする継手とニップルの機能があるためです。通常はステンレススチールを露出させず、デザイン上の理由から壁の後に隠しています。たとえば、この継手は、次のようなさまざまな場所で使用されます。 家屋内全体(バスルーム、キッチンなど) 水道、暖房、ガス設備のある建物すべて 下水及び地下ネットワーク 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択する際に、選択の大きな部分を占める要素は常に素材です。ステンレススチールは、腐食と錆を防止する優れた保護性能を備えています。腐食と錆は、水道管やガス管内で非常に困難な問題を引き起こすおそれがあります。黄銅製パイプと銅製パイプには、このような問題に対して同程度の耐性がありません。配管業界でねじ込み式の継手にステンレス鋼が選ばれる理由の概要は、次のとおりです。
仕様接続種類 = ブッシュパイプフィッティング接続タイプ = ねじ山付き形状 = 六角形ねじサイズ 1 = 1インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = メスねじ規格 1 = R (テーパー)ねじ規格 2 = G長さ = 26.924mm
1個
1,898 税込2,088
翌々日出荷