RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(100個)
¥3,198
税込¥3,518
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒
RoHS指令(10物質対応)対応
1袋(100個)
¥5,298
税込¥5,828
7日以内出荷
仕様最小パネル厚さ = 2.8mm最小ケーブル径 = 7.8mmパネル穴直径 = 11mm材質 = PVC色 = 黒最大パネル厚さ = 3mm
RoHS指令(10物質対応)対応
1袋(250個)
¥2,198
税込¥2,418
7日以内出荷
仕様キット内容物:8サイズの取り付けやすいタイプ1グロメット、2サイズの取り付けやすいタイプ2グロメット●最小ケーブル径:3mm●最大ケーブル径:19mm●材質:PVC●色:黒●最小径:3mm●最大直径:25mm●PVC黒色グロメットキット. 437個の黒色PVCキットには、サイズの異なる8個の標準グロメット(タイプ1)とサイズの異なる2個の取り付けやすいグロメット(タイプ2)が含まれています。1.7 → 3.4 mmのパネル厚さ、6 → 31.7 mmのパネル穴径、3 → 19 mmのケーブル穴径との併用に適しています。
セット内容8サイズの取り付けやすいタイプ1グロメット、2サイズの取り付けやすいタイプ2グロメット
材質PVC
色黒
最小径(Φmm)3
最大径(Φmm)25
RoHS指令(10物質対応)対応
最小ケーブル径(Φmm)3
最大ケーブル径(Φmm)19
1セット(1個)
¥8,498
税込¥9,348
翌々日出荷
仕様グロメットタイプ = 丸型パネル穴直径 = 11mm材質 = PVC色 = 黒最大パネル厚さ = 3mmPVC黒色グロメット. 8種類のサイズの標準グロメット(タイプ1)及び2種類のサイズの取り付けやすいグロメット(タイプ2)PVC黒色グロメットキット(品番666-4584)に適した補充品100個パックで販売
RoHS指令(10物質対応)対応
1袋(100個)
¥899
税込¥989
当日出荷
仕様グロメットタイプ = 丸型パネル穴直径 = 6mm材質 = PVC色 = 黒最大パネル厚さ = 1.7mmPVC黒色グロメット. 8種類のサイズの標準グロメット(タイプ1)及び2種類のサイズの取り付けやすいグロメット(タイプ2)PVC黒色グロメットキット(品番666-4584)に適した補充品100個パックで販売
RoHS指令(10物質対応)対応
1袋(100個)
¥479
税込¥527
翌々日出荷
仕様グロメットタイプ = 丸型パネル穴直径 = 7.2mm材質 = PVC色 = 黒最大パネル厚さ = 1.7mmPVC黒色グロメット. 8種類のサイズの標準グロメット(タイプ1)及び2種類のサイズの取り付けやすいグロメット(タイプ2)PVC黒色グロメットキット(品番666-4584)に適した補充品100個パックで販売
RoHS指令(10物質対応)対応
1袋(100個)
¥979
税込¥1,077
翌々日出荷
仕様グロメットタイプ = 丸型パネル穴直径 = 14mm材質 = PVC色 = 黒最大パネル厚さ = 3.4mmPVC黒色グロメット. 8種類のサイズの標準グロメット(タイプ1)及び2種類のサイズの取り付けやすいグロメット(タイプ2)PVC黒色グロメットキット(品番666-4584)に適した補充品100個パックで販売
RoHS指令(10物質対応)対応
1袋(100個)
¥1,198
税込¥1,318
7日以内出荷
仕様グロメットタイプ = 丸型パネル穴直径 = 10mm材質 = PVC色 = 黒最大パネル厚さ = 1.7mmPVC黒色グロメット. 8種類のサイズの標準グロメット(タイプ1)及び2種類のサイズの取り付けやすいグロメット(タイプ2)PVC黒色グロメットキット(品番666-4584)に適した補充品100個パックで販売
RoHS指令(10物質対応)対応
1袋(100個)
¥789
税込¥868
7日以内出荷
グロメットタイプ丸型
材質PVC
色黒
動作温度(℃)-30~+70
シリーズPLIO
材質ポリクロロプレン
色黒
シリーズHELAVIA
動作温度(℃)-30~+90
グロメットタイプ丸型
レンチの種類 = モンキーレンチmm。全体長さ = 304.8 mm。ハンドルタイプ = 金属。材質 = クロームバナジウム鋼。。RS Pro調整可能スパナ. RS Pro のこの調整可能スパナは、高精度な硬化処理を施した製品で、優れた品質と長く信頼性の高いサービス寿命を実現します。リン酸塩仕上げのクロムバナジウムスチール製のスパナは、最大 HRC 48 の熱処理によって日常的な用途に耐えるように設計されています。 モンキーレンチの耐腐食性コーティングにより、過酷な環境での使用に適しています。 このスパナは、親指で調整できる一般的なねじを備えているので、ジョーの幅をすばやく正確に調整できます。 特長及び利点 高品質なリン酸塩仕上げ 高精度焼入れ 耐腐食性仕上げ ISO6787規格に従って製造 薄型パラレルジョーと15 °アングルヘッドを採用したスパナ フックやストラップから吊り下げるためのアイレット 用途 モンキースパナは高い汎用性があり、さまざまなサイズの各種留め具に対応できます。そのため、ボルトやパイプ継手の締め付けや緩めを必要とするあらゆる業務の大黒柱となっています。配管、メンテナンス、機械の修理、調整などで、専門家や愛好家は常にモンキーレンチを手元に置いておくことができます。 調整可能スパナは、スパナセットよりどのような利点がありますか. つまり、便利です。通常、精密スパナセットは、対応するナット又はボルトとスパナのサイズが直接一致するため、より正確にフィットします。ただし、固定具と固定具のサイズが不確かな場合、調整可能レンチは適応型で、携帯性と汎用性に優れています。1 つの工具でセット全体を使う理由は何ですか. RS Pro を選ぶ理由 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート
1個
¥4,698
税込¥5,168
翌々日出荷
RS Pro 粘着式調整可能ケーブルクランプ. RS Pro からは、この頑丈な調整可能プラスチックケーブルクランプが、ケーブルを固定設置または半永久設置でしっかりと固定するのに最適です。このケーブルクランプのファスナは、簡単にリリースして再固定できるラダースタイルの設計になっています。クランプのベースは、簡単かつ確実に取り付けられるように自己接着性を備えています。より堅牢な固定を実現するために、 M2 フラットヘッドネジ用の取り付け穴がベースに用意されています このケーブルクランプの留め具は、ケーブルまたはコンジットを巻き付けて、クランプの成型アイレットに通し、所定の位置に固定します。. 特長と利点. .グレーナイロン素材 .調整可能なファスナ .接着ベース . M2 ネジ用の穴(オプション). 用途. 調整可能なケーブルクランプは、ケーブルやワイヤをさまざまな環境で整理し、整頓するための汎用的な方法です。これらのケーブルクランプは、オフィスと家庭の両方で、次のような幅広いケーブル用途に使用できます。. . TV ケーブル .電気機器ケーブル .家庭用電化製品ケーブル .コンピュータケーブル .電話配線 .エアコン配線 .国内配線. RS Proを選ぶ理由. RS Proは、設置や管理の要件を満たせる、お客様の主力ブランドとなるよう努めています。高品質の機器類とアクセサリを取り揃え、お客様に信頼性の高いソリューションを幅広く提供します。ホームオフィスの立ち上げや工場での設置の立ち会いなど、どのような場合でも、RS Proはあらゆる段階でお客様をサポートします。
仕様ケーブルクリップ/クランプ スタイル = 調整可能なクランプ最大バンドル直径 = 17mm固定方法 = 自己接着材質 = ナイロン 66色 = グレー長さ = 25mm幅 = 18 mm深さ = 70mm寸法 [L x W x D] = 25 x 18 x 70mm
RoHS指令(10物質対応)対応
1袋(250個)
¥26,980
税込¥29,678
7日以内出荷
RS Pro 粘着式調整可能ケーブルクランプ. RS Pro からは、この頑丈な調整可能プラスチックケーブルクランプが、ケーブルを固定設置または半永久設置でしっかりと固定するのに最適です。このケーブルクランプのファスナは、簡単にリリースして再固定できるラダースタイルの設計になっています。クランプのベースは、簡単かつ確実に取り付けられるように自己接着性を備えています。より堅牢な固定を実現するために、 M2 フラットヘッドネジ用の取り付け穴がベースに用意されています このケーブルクランプの留め具は、ケーブルまたはコンジットを巻き付けて、クランプの成型アイレットに通し、所定の位置に固定します。. 特長と利点. .グレーナイロン素材 .調整可能なファスナ .接着ベース . M2 ネジ用の穴(オプション). 用途. 調整可能なケーブルクランプは、ケーブルやワイヤをさまざまな環境で整理し、整頓するための汎用的な方法です。これらのケーブルクランプは、オフィスと家庭の両方で、次のような幅広いケーブル用途に使用できます。. . TV ケーブル .電気機器ケーブル .家庭用電化製品ケーブル .コンピュータケーブル .電話配線 .エアコン配線 .国内配線. RS Proを選ぶ理由. RS Proは、設置や管理の要件を満たせる、お客様の主力ブランドとなるよう努めています。高品質の機器類とアクセサリを取り揃え、お客様に信頼性の高いソリューションを幅広く提供します。ホームオフィスの立ち上げや工場での設置の立ち会いなど、どのような場合でも、RS Proはあらゆる段階でお客様をサポートします。
仕様ケーブルクリップ/クランプ スタイル = 調整可能なクランプ最大バンドル直径 = 26mm固定方法 = 自己接着材質 = ナイロン 66色 = グレー長さ = 30.5mm幅 = 21 mm深さ = 108mm寸法 [L x W x D] = 30.5 x 21 x 108mm
RoHS指令(10物質対応)対応
1袋(250個)
¥37,980
税込¥41,778
7日以内出荷
クリップオンケーブルタイベース. RS Pro クリップオン式ケーブルタイベースです 信頼の RS Pro ブランドがお届けする、このクリップ式ケーブルタイベースは、ケーブル管理ソリューション向けの汎用アクセサリです。スチール製のガーダーにクリップ装着するように設計されており、従来のケーブルタイをしっかりスライドするアイレットを備えています。したがって、これらのクリップ取り付けベースを適切な間隔で使用することで、ガーダーに沿ってケーブルの個別又はバンドルを簡単に固定できます。 多くの種類の環境及び用途でのケーブル配線に、これらのガーダーケーブルタイベースが最適です。 フランジのサイズは、垂直と水平のものがあり、さまざまなものを用意しています。. 203-7644 203-7644 は、 ~ 10 mm の垂直クリップオン式ケーブルタイベースです. 203-7650 203-7650 は、 10 18 mm の垂直クリップオン式ケーブルタイベースです. 277-266 277-266 は垂直クリップオン式ケーブルタイベースで、 1.5 5 mm です. 277-272 277-272 は、 ~ mm の垂直クリップオン式ケーブルタイベースです. 377-316 377-316 は水平クリップオン式のケーブルタイベースで、 1.5 5 mm です. 277-238 277-238 は、 ~ mm の水平クリップオン式ケーブルタイベースです. 277-244 277-244 は水平クリップオン式のケーブルタイベースで、 ~ 13 mm です. 277-250 277-250 は水平クリップオン式のケーブルタイベースで、 14 20 mm です. 特長と利点. 金属製クリップオン式ケーブルタイ取り付けベース. 高速、調節可能、簡単操作. 接着剤やねじによる固定は不要です. 用途. ケーブルタイは、ケーブルを使用するほとんどの用途で使用できます。個別のケーブルを固定する場合も、関連する個別のケーブルを結束する場合も、結束バンドはすばやく効果的にケーブルを管理するアクセサリです。 これらのクリップ取り付け結束バンドベースは、ケーブルタイと一緒に使用してケーブルを表面に固定したり、結束バンドを整理したりできます。これは、長距離でケーブルを安全に配線する場合に最適です。プラスチック製のケーブルタイとの併用に最適ですが、適切な金属製のケーブルタイと併用することもできます。通常、次の用途で使用されます。 IT ハードウェア管理とサーバファーム 構造 オフィス及び商業ビル. クリップ式ケーブルタイマウントの利点は何ですか?. 接着式ケーブルタイベース又はねじ止め式ケーブルタイマウントとは異なり、クリップオンタイプはさまざまな表面に使用することはできず、クリップで固定できる対象によって制限されます。スチール製のガーダー用にほぼ完全に設計されています。ただし、この用途で使用する場合は、再利用可能で調整可能であるという利点があり、ケーブルやケーブル束用にすばやくしっかり取り付けられます。. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。 RS Pro は、ケーブル及びケーブルアクセサリ向けに、お客様のニーズに適合するソリューションを提供します。RS では、固定具からコネクタまで、必要なものをすべて取り揃えた専門家向け製品を終日提供しています。
仕様フランジ厚 = 3 → 8 mm材質 = ナイロン, スチールフランジ最大厚さ = 8mmフランジ最小厚さ = 3mmフランジ向き = 水平
RoHS指令(10物質対応)対応
1袋(25個)
¥10,980
税込¥12,078
5日以内出荷
クリップオンケーブルタイベース. RS Pro クリップオン式ケーブルタイベースです 信頼の RS Pro ブランドがお届けする、このクリップ式ケーブルタイベースは、ケーブル管理ソリューション向けの汎用アクセサリです。スチール製のガーダーにクリップ装着するように設計されており、従来のケーブルタイをしっかりスライドするアイレットを備えています。したがって、これらのクリップ取り付けベースを適切な間隔で使用することで、ガーダーに沿ってケーブルの個別又はバンドルを簡単に固定できます。 多くの種類の環境及び用途でのケーブル配線に、これらのガーダーケーブルタイベースが最適です。 フランジのサイズは、垂直と水平のものがあり、さまざまなものを用意しています。. 203-7644 203-7644 は、 ~ 10 mm の垂直クリップオン式ケーブルタイベースです. 203-7650 203-7650 は、 10 18 mm の垂直クリップオン式ケーブルタイベースです. 277-266 277-266 は垂直クリップオン式ケーブルタイベースで、 1.5 5 mm です. 277-272 277-272 は、 ~ mm の垂直クリップオン式ケーブルタイベースです. 377-316 377-316 は水平クリップオン式のケーブルタイベースで、 1.5 5 mm です. 277-238 277-238 は、 ~ mm の水平クリップオン式ケーブルタイベースです. 277-244 277-244 は水平クリップオン式のケーブルタイベースで、 ~ 13 mm です. 277-250 277-250 は水平クリップオン式のケーブルタイベースで、 14 20 mm です. 特長と利点. 金属製クリップオン式ケーブルタイ取り付けベース. 高速、調節可能、簡単操作. 接着剤やねじによる固定は不要です. 用途. ケーブルタイは、ケーブルを使用するほとんどの用途で使用できます。個別のケーブルを固定する場合も、関連する個別のケーブルを結束する場合も、結束バンドはすばやく効果的にケーブルを管理するアクセサリです。 これらのクリップ取り付け結束バンドベースは、ケーブルタイと一緒に使用してケーブルを表面に固定したり、結束バンドを整理したりできます。これは、長距離でケーブルを安全に配線する場合に最適です。プラスチック製のケーブルタイとの併用に最適ですが、適切な金属製のケーブルタイと併用することもできます。通常、次の用途で使用されます。 IT ハードウェア管理とサーバファーム 構造 オフィス及び商業ビル. クリップ式ケーブルタイマウントの利点は何ですか?. 接着式ケーブルタイベース又はねじ止め式ケーブルタイマウントとは異なり、クリップオンタイプはさまざまな表面に使用することはできず、クリップで固定できる対象によって制限されます。スチール製のガーダー用にほぼ完全に設計されています。ただし、この用途で使用する場合は、再利用可能で調整可能であるという利点があり、ケーブルやケーブル束用にすばやくしっかり取り付けられます。. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。 RS Pro は、ケーブル及びケーブルアクセサリ向けに、お客様のニーズに適合するソリューションを提供します。RS では、固定具からコネクタまで、必要なものをすべて取り揃えた専門家向け製品を終日提供しています。
仕様フランジ厚 = 8 → 14 mm材質 = ナイロン, スチールフランジ最大厚さ = 14mmフランジ最小厚さ = 8mmフランジ向き = 水平
RoHS指令(10物質対応)対応
1袋(25個)
¥10,980
税込¥12,078
5日以内出荷
関連キーワード