20件中 1~20件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 1.5mm。密度 = 250kg/m3。カラー = 白
RoHS指令(10物質対応)対応
1個
1,298 税込1,428
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

RS Pro 安全バリア - プラスチック製リンクチェーン. RS Pro プラスチック製マーカーチェーンには、さまざまな色が用意されています。これらのプラスチックチェーンは、安全バリアシステムや、標識やバナーの吊り下げなど、さまざまな用途に使用できます。このバリアチェーンは、周囲をマークし、危険区域を識別するのに最適です。 使用可能なカラーオプション: ; 503-679 503-679 - 赤と白のチェーン ; 503-685 503-685 - 黒 / 黄チェーン ; 175-7377 175-7377 - 緑色と白色のチェーン バリアの主な機能は、事故を防止し、労働者、歩行者、訪問者を安全に保つことです。安全バリアは、人を保護するために、目立つように(明るい色など)し、明確な指示を与える必要があります。RS Pro には、常設や仮設の移動を含む広範囲の安全バリアがあり、例えば、機器や作業場の清掃やメンテナンスなどの短期的な危険を回避するために利用できます。メーカーの製品には、あらゆる安全ニーズを満たすチェーン、バリアテープ、堅牢なボラード、伸縮式バリアなどがあります。. 特長と利点. .リンク径: 8 mm .長さ 25 m . 1 メートルあたり 28 リンク、合計 700 リンク .ポリプロピレン製. 用途. 安全バリケードは、群衆の誘導が必要なさまざまな分野で使用され、危険区域や団体への入場を防ぎます。職場や日常生活の中で人を保護することができます。明確なマークが付いた安全な環境を構築することで、人々を保護します。積み込みベイなどの車両、フォークリフト、その他の交通事故から人を保護するのに最適です。これらのチェーンは、駐車場、車庫前庭、店舗、エンターテイメントイベントで、群衆の分離にも使用できます。. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様バリアタイプ = バリケードチェーン色 = 赤、白材質 = ポリプロピレンバリア材質 = PP直径 = 8mm
1個
14,980 税込16,478
5日以内出荷

RS Pro 安全バリア - プラスチック製リンクチェーン. RS Pro プラスチック製マーカーチェーンには、さまざまな色が用意されています。これらのプラスチックチェーンは、安全バリアシステムや、標識やバナーの吊り下げなど、さまざまな用途に使用できます。このバリアチェーンは、周囲をマークし、危険区域を識別するのに最適です。 使用可能なカラーオプション: ; 503-679 503-679 - 赤と白のチェーン ; 503-685 503-685 - 黒 / 黄チェーン ; 175-7377 175-7377 - 緑色と白色のチェーン バリアの主な機能は、事故を防止し、労働者、歩行者、訪問者を安全に保つことです。安全バリアは、人を保護するために、目立つように(明るい色など)し、明確な指示を与える必要があります。RS Pro には、常設や仮設の移動を含む広範囲の安全バリアがあり、例えば、機器や作業場の清掃やメンテナンスなどの短期的な危険を回避するために利用できます。メーカーの製品には、あらゆる安全ニーズを満たすチェーン、バリアテープ、堅牢なボラード、伸縮式バリアなどがあります。. 特長と利点. .リンク径: 8 mm .長さ 25 m . 1 メートルあたり 28 リンク、合計 700 リンク .ポリプロピレン製. 用途. 安全バリケードは、群衆の誘導が必要なさまざまな分野で使用され、危険区域や団体への入場を防ぎます。職場や日常生活の中で人を保護することができます。明確なマークが付いた安全な環境を構築することで、人々を保護します。積み込みベイなどの車両、フォークリフト、その他の交通事故から人を保護するのに最適です。これらのチェーンは、駐車場、車庫前庭、店舗、エンターテイメントイベントで、群衆の分離にも使用できます。. RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様バリアタイプ = バリケードチェーン色 = 黒、 黄材質 = ポリプロピレンバリア材質 = PP長さ = 25m
1個
15,980 税込17,578
5日以内出荷

仕様極数 = 14ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 17.8 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃コアストランド = 7 / 0.13 mmこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
1,898 税込2,088
当日出荷

仕様極数 = 20ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 25.4 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
2,598 税込2,858
当日出荷

仕様極数 = 16ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 20.3 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃ストランド径 = 0.13 mmこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
1,998 税込2,198
当日出荷

仕様極数 = 16ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 30m幅 = 20.3 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1箱(30m)
9,998 税込10,998
5日以内出荷

仕様極数 = 50ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 63.5 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
5,698 税込6,268
7日以内出荷

1リール(5m)ほか
4,398 税込4,838
翌々日出荷から7日以内出荷
バリエーション一覧へ (20種類の商品があります)

仕様極数 = 26ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 33 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
3,098 税込3,408
翌々日出荷

仕様極数 = 34ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 43.2 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
4,098 税込4,508
翌々日出荷

仕様極数 = 34ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 30m幅 = 43.2 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1箱(30m)
15,980 税込17,578
7日以内出荷

仕様極数 = 10ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 12.7 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
1,498 税込1,648
当日出荷

仕様極数 = 15ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 30m幅 = 19.1 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1箱(30m)
8,698 税込9,568
7日以内出荷

仕様極数 = 14ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 30m幅 = 17.8 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1箱(30m)
8,798 税込9,678
5日以内出荷

仕様極数 = 25ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 5m幅 = 31.8 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1リール(5m)
2,898 税込3,188
翌々日出荷

仕様極数 = 10ピッチ = 1.27mmAWG米国ワイヤゲージ規格 = 28リール長さ = 30m幅 = 12.7 mmケーブル形状 = リボンシース色 = グレー許容電圧 = 300 V遮蔽/非遮蔽 = 非遮蔽導体ストランドタイプ = スタンダードストランド数 = 7動作温度 Min = -20℃動作温度 Max = +105℃特性インピーダンス = 105 Ωこれらのケーブルは、電源ケーブルや機器の主電源への直接接続用ケーブルとして考慮されているわけではありません。. IDCリボンケーブル. 一般的に入手可能なすべてのIDCコネクタとの併用向きです。グレーのPVCフィルム層間にラミネート加工されたより線のパラレルスズめっき銅線導体で構成され、Speedbloc(R)圧接コネクタでの使用に適したフラットリボンケーブルです。 導体間ピッチは0.05インチ(1.27 mm) 一端には第1導体を示す赤マーカ 導体間を裂いて複数に分割可能 配列及び導体間の間隔を正確なものにするラミネートはコネクタ付きアセンブリに不可欠です。各導体は36 awg (0.13 mm径)の7ストランドで構成され、全体で28 awg (0.08 mm 2 )に相当します。 UL規格2651に準拠 RoHS指令(10物質対応)対応
1箱(30m)
6,998 税込7,698
6日以内出荷