1,358件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Oil Spill Absorbent Sheets, White Introducing the RS PRO Oil Spill Absorbent Sheets, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up sheet is white in colour and follows the industry standards for cleaning up oil spills These super absorbent sheets are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution 100% polypropylene single sided laminated sheet with a sonic-bonded code and sun-bond top layer for ultra-absorption and reducing seepage Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The sheets are quick and easy to use with an absorbency rate of 0.45 litres per sheet Available in a pack of 200 Sheet size 50 cm x 40 cm Applications: Oil spill sheets or general-purpose sheets are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = シート用途 = オイル吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
1箱(200個)
24,980 税込27,478
7日以内出荷

エチレンプロピレン(EPDM)ゴムシート 水に関する細則適合のグレード EPDMゴムは冷水飲料水に関連するあらゆる用途に使用可能 優れた耐候性 使用温度範囲: -40 → +100 ℃
仕様●カラー:黒●長さ:1.2m●厚さ:3mm●幅:600mm●密度:1.13g/cm3●適合:動物油, 冷水, 希酸, 希釈アルカリ, エチレングリコール, 温水, 植物油●動作温度 Max:+100℃●動作温度 Min:-40℃●伸長:328 → 420%●RoHS適合状況:適合●コード番号:506-3214 アズワン品番68-4150-34
1個
14,980 税込16,478
欠品中

RS Pro ポリエステル網状 FRFoam (空気ろ過用 RS Pro ポリエステル網状シートシリーズは、さまざまな環境での空気や粉塵のろ過用途に最適です。オープンセル 30 PPI 1 リニアインチあたり孔数)の細孔サイズ構造と、均一で均質かつ制御された網状フォーム構造により、優れた性能が得られ、紫外線、オイル、潤滑剤、溶剤、希釈酸 アルカリに対する優れた耐性を備えています。これにより、特に過酷な構成部品にさらされている環境において、さまざまな環境で汎用性が高くなります。 特長と利点: この RS Pro ポリエステル網状フォームシート(を含む)です 30 PPI の細孔のサイズは空気及び塵のために理想的である 幅広い環境でのろ過用途 このフォームは、紫外線、潤滑剤、オイル、溶剤、希釈酸 アルカリに対する優れた耐性を備え、過酷な環境及び用途に適しています 均一で均質かつ制御されたオープンセルの網状フォームにより、低圧力ろ過と良好な粉塵保持特性が得られます。さらに、温水や吸引掃除機で洗浄することで、簡単に清掃及び保守できます シートサイズ :480 mm 480 mm フォームの厚さ: 12 mm 用途: 多関節フォームシートは、さまざまな環境で水や空気のろ過が必要な用途で最も一般的に使用されます。泡は一般にそれが使用されていること適用に適した PPI リニアインチあたりの気孔 と設計される 経験則として、より大きい PPI 、泡がろ過プロセスに提供するより大きい抵抗。水、燃料、オイル、グリース、石鹸、洗剤と接触すると、網状フォームシートがよくなりません。このため、次のようなさまざまな環境に最適です。 自動車、輸送、航空産業 エンジンフィルタ及びオイルフィルタ 海洋及び水生産業 船舶及びボート乗り場及び 水中ろ過 汎用加湿パッド、ペイントローラー、呼吸フィルタ、エアコンフィルタ 規格および認定: FMVSS302 FMVSS302 ISO1795 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様フィルタタイプ = シートフィルタグレード = G3カラー = 黒メディア材質 = ポリエステル実際の深さ = 12mm実際の高さ = 480mm RoHS指令(10物質対応)対応
1個
6,798 税込7,478
翌々日出荷

RS Pro オイル流出処理キット、 25 リットル RS PRO RS Pro オイル流出処理キットのご紹介です。 25 リットルの吸収容量があります。このキットは、便利なキャディ容器に収納され、こぼれたエリアと簡単に搬送でき、大量の流出が発生する危険性の高いエリアに保管するのに十分なコンパクトさを備えています。 軽い流出から中程度の漏出及び負傷の原因となる可能性のある流出処理キットに最適です。この可動式流出処理キットは、燃料などのオイルやオイルベースの液体流出処理に適しており、産業規制の一環として、さまざまな用途や産業での Rapid Response オイルのクリーンアップに最適です。 特長と利点: この RS Pro オイル流出処理キットは白色で、業界標準のオイル流出処理キットに準拠しています キット内のスーパー吸収パッドは、オイルの流出や油性液体のみでの使用に適し、コスト効果の高い流出除去ソリューションです 1.2 の持続可能な流出ソックスを 個含むことで、区域への流出物を容易に収納して、清掃の準備を整えることができます パッドとソックは疎水性の素材特性を備え、丈夫で耐久性が高く、非常に汎用性が高くなっています 屋内外のさまざまな用途に適しています この RS Pro 流出処理キットは、 25 リットルの有効吸収率ですばやく簡単に使用できます キットのすべての内容は、便利なキャディ容器に収められ、流出現場との間で非常に持ち運び可能です また、給油ポイントやドラム収納エリアなどの危険性の高い場所に保管することもできます 流出処理キットの内容:オイル吸収パッド 15 1.2 流出ソックス 2 、危険廃棄袋及びタイ 2 使い捨てのアプリケーションのみ 用途: オイル流出対策キット又は流出対策キットは、流出処理に不可欠な部品で、通常、吸収シート、パッド、ソックス、廃液バッグが含まれており、流出物の封じ込め処理及び除去で使用し、機器の損傷又はスリップによる負傷を防止します。このタイプのキットは、緊急時の対応、流出処理の用途、及び予備として使用することもできます。特に、トラックへの積込みやフォークリフト運転などの産業での作業時に予防措置として使用することができます。特定の液体の流出に対応する業界固有の色があり、環境に悪影響を与えずに適切な規制に準拠し、怪我を避けるために適切な区域が清掃されていることを確認できます。オイル流出処理キットは、次の用途で広く使用されています 工業生産 自動車の製造及び修理 輸送と物流 家庭用途 流出制御機器の色とは何ですか? ブラック グレー 冷却剤など、腐食性の化学薬品を除く液体を吸収します 白?オイルは、燃料のようなオイルベースの液体のみを含みます 黄色 液体を吸収し、浸食性化学薬品の流出物の清掃に使用することができます RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。 保管及び廃棄: 乾燥した場所に保管します 製品は、吸収された液体に従って廃棄する必要があります
仕様用途 = オイル吸収容量 = 25Lキット内容 = オイル吸収パッド15枚、1.2mスピルソックス2枚、危険物用廃棄袋2枚と結束バンドサイズ = 620 x 550 x 100
1個
10,980 税込12,078
7日以内出荷

アルミニウムホイルブランク. ブランク書き込みアルミニウムホイルラベル 優れた順応性 摩耗、油、ほとんどの溶媒に対して導電性と耐久性あり 接着式
仕様ラベルタイプ = 多用途パック入り数 = 140長さ = 38mm幅 = 16mm RoHS指令(10物質対応)対応
1箱(140個)
2,298 税込2,528
7日以内出荷

材料 = EPDM。カラー = 黒。密度 = 1.13g/cm3。裏面粘着 = なしmm。厚さ = 1.5mm。動作温度 Max = 100℃。動作温度 Min = -40℃。伸長 = 328 to 420%。。RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 1.5 mm大気条件を満たし、耐久性に優れた製品が必要な場合は、 RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用して Durable ( EP D )を確認できます。防湿シールの作成や、ケーブルジョイント、シール、ガスケットの作成に最適です。また、軽度のアルカリ / 酸性液体、エチレングリコール、温水 / 冷水、及びオイルに対する耐性も備えています。 このタイプのゴムは、 -40.+100 ° C の温度で信頼性の高い性能を発揮するため、溶けたり破損したりすることなく、あらゆるタイプの過酷な環境で使用できます。また、伸張強度が高く、他の材料の汚染なし、耐摩耗性にも優れています。 各 EPDM ゴムシートは、 BS6920-1 : 2000 に準拠した Water Regulations Advisory Scheme 認定を取得していて、 Restriction of Hazardous Substances Directive ( RoHS )に準拠しています。これはまた水の地方のリストされた等級プロダクトである、従って飲料水システムのために安全に使用できる。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 1.5 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 . 328 ~ 420 % の長さ . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

RS Pro 黒色ゴムシート、 1.2 m x 1.2 m x 3 mmRS Pro エチレンポリプロピレン( EPDM )ゴムシートは、丈夫で耐候性のある材料を使用した後に最適です。シール、ガスケット、又はケーブルジョイントを形成するために使用できます。また、あらゆる種類の気象条件や大気条件から確実に保護します。 EPDM は伸張強度が高く、冷水、温水、植物油、エチレングリコール、さらには軽度のアルカリ、酸性液体でも使用できます。防水シールと耐摩耗性に優れているだけでなく、 -40 ° C から +100 ° C までの温度にも耐性があります。 これは、水の地方条例で指定されている製品で、飲料水の用途で安全に使用できます。BS6920-1 : 2000 に準拠した Water Regulations Advisory Scheme 認定を取得しています。また、 Restriction of Hazardous Substances Directive ( RoHS )に準拠しています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 1.2 m ( W ) .厚さ: 3 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油に適しています .密度: 1.13 g/cm 3 . 328 ~ 420 % の長さ . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = EPDMカラー = 黒密度 = 1.13g/cm3幅 = 1.2m厚さ = 3mm動作温度 Max = 100℃動作温度 Min = -40℃伸長 = 328 to 420% RoHS指令(10物質対応)対応
1個
23,980 税込26,378
7日以内出荷

材料 = EPDM。カラー = 黒。密度 = 1.13g/cm3。幅 = 1.2m。厚さ = 1.5mm。動作温度 Max = 100℃。動作温度 Min = -40℃。伸長 = 328 to 420%。。RS Pro 黒色ゴムシート、 1.2 m x 1.2 m x 1.5 mmこの RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用して、ケーブルジョイント、シール、又はガスケットを作成します。温水又は冷水、植物油、エチレングリコール、及び穏やかな酸やアルカリ液体に適した用途に適した、汎用性と Durable 性の高い選択肢です。厳しい天候やオゾンの影響にさらされるシールの作成に使用できます。 EPDM は、防水性に加え、耐摩耗性にも優れているため、接触する材料が汚染されることはありません。伸張強度が高く、 -40 . +100 ° C という広い温度範囲で機能します。つまり、極端な天候でも溶けたりひび割れたりしません。 EPDM ゴムシートは、水地方の地方条例に準拠しているため、飲料水用途に適しています。この製品は、 EU の RoHS 指令( Restriction of Hazardous Substances Directive )に準拠しており、 Water Regulations Advisory Scheme の認定を受けています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 1.2 m ( W ) .厚さ: 1.5 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 .長さ 328% ~ 420% . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した給水規制諮問制度( WRAS )の認定RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
24,980 税込27,478
7日以内出荷

RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 3 mmこの RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用すると、シール、ガスケット、又はケーブルジョイントを形成することができます。温水又は冷水、植物油、エチレングリコール、及び穏やかな酸やアルカリ液での使用に適しているため、用途が広く Durable な選択肢です。これを使用して、オゾンや過酷な気象条件の影響にさらされるシールを作成します。 EPDM は伸張強度が高く、高温( +100 ° C )、低温( -40 ° C )でも優れた性能を発揮するため、極端な天候でも溶けたりひび割れたりすることはありません。また、防水性だけでなく、耐摩耗性も備えているため、接触する材料が汚れることはありません。 このシートは、 EU の RoHS 指令( Restriction of Hazardous Substances Directive )に準拠しており、 Water Regulations Advisory Scheme (水規制諮問制度)の認定を受けています。この製品は、飲料水用途での使用に適しているように、水の地方条例で指定されています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 3 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 .長さ 328 ~ 420% . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = EPDMカラー = 黒密度 = 1.13g/cm3幅 = 600mm厚さ = 3mm動作温度 Max = 100℃動作温度 Min = -40℃伸長 = 328 to 420% RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

RS Pro ガス認定ニトリル( NBR )ゴムシート、 80 ショ RS Pro ガス認定ニトリルゴムシートは、自動車、航空宇宙、エンジニアリング業界の幅広い用途に最適な製品です。この極めて汎用性の高いゴムシートは、優れた機械的特性、特にオイルや化学薬品のような気体や液体に対する伸張強度及び不浸透性を備えているため、このような物質に頻繁にさらされる過酷な環境で使用することができます。さらに、金属に対する優れた粘着特性を備えており、ロール状で提供されています。サイズに合わせて簡単にカットし、高価な機器やその他の用途の保護のためのパッドとして使用することができます。 特長と利点: この高性能 RS Pro NBR シートは、優れた機械的特性を備えているため、航空宇宙、自動車、エンジニアリングなどの産業での幅広い用途に最適です ゴムシートはロールで提供されているため、適切な機器を使用して、小型シート、ストリップ、ガスケットなどの仕様に合わせて簡単に切断できます このシートは、化学薬品、オイル、引裂に対する耐性に優れた高品質のショア 80 個製で、過酷な環境での使用に適しています さらに、 NBR シート製品はガスボードで承認されており、可能な限り最高の仕様を満たしています ショア硬度: 80 ショア 動作温度範囲: -15 → +110 ° C 厚さ: 3 mm 用途: RS Pro ガス認定 80 ショアニトリル( NBR )ラバーシートは、 80 ° ショア硬度及び -15 → 110 ° C の推奨使用温度に対応しています。 規格および認定: 耐薬品性 オイル抵抗 引裂き抵抗 12.5 MPA 伸張強度 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = ニトリルカラー = 黒密度 = 1.25g/cm3裏面粘着 = なしm適合 = 非食品関連用途向け汎用ゴムmm動作温度 Max = 110℃動作温度 Min = -15℃伸長 = 150% RoHS指令(10物質対応)対応
1個
51,980 税込57,178
7日以内出荷

RS Pro ガス認定ニトリル( NBR )ゴムシート、 80 ショ RS Pro ガス認定ニトリルゴムシートは、自動車、航空宇宙、エンジニアリング業界の幅広い用途に最適な製品です。この極めて汎用性の高いゴムシートは、優れた機械的特性、特にオイルや化学薬品のような気体や液体に対する伸張強度及び不浸透性を備えているため、このような物質に頻繁にさらされる過酷な環境で使用することができます。さらに、金属に対する優れた粘着特性を備えており、ロール状で提供されています。サイズに合わせて簡単にカットし、高価な機器やその他の用途の保護のためのパッドとして使用することができます。 特長と利点: この高性能 RS Pro NBR シートは、優れた機械的特性を備えているため、航空宇宙、自動車、エンジニアリングなどの産業での幅広い用途に最適です ゴムシートはロールで提供されているため、適切な機器を使用して、小型シート、ストリップ、ガスケットなどの仕様に合わせて簡単に切断できます このシートは、化学薬品、オイル、引裂に対する耐性に優れた高品質のショア 80 個製で、過酷な環境での使用に適しています さらに、 NBR シート製品はガスボードで承認されており、可能な限り最高の仕様を満たしています ショア硬度: 80 ショア 動作温度範囲: -15 → +110 ° C 厚さ: 1.5 mm 用途: RS Pro ガス認定 80 ショアニトリル( NBR )ラバーシートは、 80 ° ショア硬度及び -15 → 110 ° C の推奨使用温度に対応しています。 規格および認定: 耐薬品性 オイル抵抗 引裂き抵抗 12.5 MPA 伸張強度 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = ニトリルカラー = 黒密度 = 1.25g/cm3幅 = 1m適合 = 非食品関連用途向け汎用ゴムmm動作温度 Max = 110℃動作温度 Min = -15℃伸長 = 1.5 RoHS指令(10物質対応)対応
1個
30,980 税込34,078
7日以内出荷

RS Pro ネオプレンゴムシート. RS PRO のネオプレンゴムシートシリーズをご紹介します。これらの黒色ネオプレンゴムシートは、屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴム 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 さまざまなサイズと厚さを用意. RS Pro ゴムシート. 1 m x 600 mm x 1.5 mm - RS 品番 ; : 506-3163 : 506-3163 1 m x 600 mm x 3 mm - RS 品番 ; : 506-3157 : 506-3157 1 m x 600 mm x 6 mm - RS 品番 ; : 506-3141 : 506-3141 1 m x 600 mm x 12 mm - RS 品番 ; : 506-3113 : 506-3113 1 m x 600 mm x 10 mm - RS 品番 ; : 506-3135 : 506-3135 1 m x 1.2 m x 1.5 mm - RS 品番 ; : 506-3107 : 506-3107 1 m x 1.2 m x 3 mm - RS 品番 ; : 506-3208 : 506-3208 1 m x 1.2 m x 6 mm - RS 品番 ; : 506-3191 : 506-3191 1 m x 1.2 m x 10 mm - RS 品番 ; : 506-3185 : 506-3185 1 m x 1.2 m x 12 mm - RS 品番 ; : 506-3179 : 506-3179. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンゴムはどのような用途に使用されますか ネオプレンゴムは、防音、ノイズ、断熱などのさまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。
仕様材料 = ネオプレンカラー = 黒密度 = 1.4g/cm3幅 = 1.2m厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -10℃伸長 = 2.5 RoHS指令(10物質対応)対応
1個
27,980 税込30,778
7日以内出荷

RS Pro ネオプレンゴムシート. RS PRO のネオプレンゴムシートシリーズをご紹介します。これらの黒色ネオプレンゴムシートは、屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴム 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 さまざまなサイズと厚さを用意. RS Pro ゴムシート. 1 m x 600 mm x 1.5 mm - RS 品番 ; : 506-3163 : 506-3163 1 m x 600 mm x 3 mm - RS 品番 ; : 506-3157 : 506-3157 1 m x 600 mm x 6 mm - RS 品番 ; : 506-3141 : 506-3141 1 m x 600 mm x 12 mm - RS 品番 ; : 506-3113 : 506-3113 1 m x 600 mm x 10 mm - RS 品番 ; : 506-3135 : 506-3135 1 m x 1.2 m x 1.5 mm - RS 品番 ; : 506-3107 : 506-3107 1 m x 1.2 m x 3 mm - RS 品番 ; : 506-3208 : 506-3208 1 m x 1.2 m x 6 mm - RS 品番 ; : 506-3191 : 506-3191 1 m x 1.2 m x 10 mm - RS 品番 ; : 506-3185 : 506-3185 1 m x 1.2 m x 12 mm - RS 品番 ; : 506-3179 : 506-3179. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンゴムはどのような用途に使用されますか ネオプレンゴムは、防音、ノイズ、断熱などのさまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。
仕様材料 = ネオプレンカラー = 黒密度 = 1.4g/cm3幅 = 600mm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -10℃伸長 = 300% RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

材料 = ネオプレンスポンジ。カラー = 黒。長さ = 1m。幅 = 2m。厚さ = 10mm。動作温度 Max = 85℃。動作温度 Min = -40℃。燃焼性評価 = FMVSS 302, UL94 HBF%。。ASTM D1056-00、AFNOR 99-211. RS Pro ネオプレンゴムスポンジシート. RS PRO のネオプレンゴムスポンジシートシリーズをご紹介します。これらの黒色ネオプレンスポンジシートは屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴムスポンジ 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 使用温度範囲: -40 → +85 ° C さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. RS PRO ネオプレンゴムスポンジシートオプション. 1 m x 2 m x 1.5 mm - RS品番: ; 733-6753 733-6753 1 m x 2 m x 1.5 mm - RS品番: ; 733-6731 733-6731 1 m x 2 m x 3 mm - RS品番: ; 733-6757 733-6757 1 m x 2 m x 16 mm . RS品番: ; 733-6741 733-6741 1 m x 2 m x 3 mm - RS品番: ; 733-6735 733-6735 1 m x 2 m x 6 mm - RS品番: ; 733-6744 733-6744 1 m x 2 m x 6 mm - RS品番: ; 733-6766 733-6766 1 m x 2 m x 10 mm - RS品番: ; 733-6747 733-6747 1 m x 2 m x 10 mm - RS品番: ; 733-6769 733-6769 1 m x 2 m x 20 mm - RS品番: ; 733-6750 733-6750 1 m x 2 m x 25 mm - RS品番: ; 103-4059 103-4059 注 RS品番: ; 733-6757 733-6757 裏面粘着式を備えています。. RS品番: ; 733-6753 733-6753 裏面粘着式を備えています。. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンスポンジの用途 ネオプレンスポンジは、遮音、ノイズ、断熱など、さまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。 RS 品番 ; : 123-0926 を : 123-0926 を 参照してください
RoHS指令(10物質対応)対応
1個
21,980 税込24,178
7日以内出荷

材料 = ネオプレンスポンジ。カラー = 黒。密度 = 122kg/m3。幅 = 2m。厚さ = 6mm。動作温度 Max = 85℃。動作温度 Min = -40℃。燃焼性評価 = FMVSS 302, UL94 HBF%。。ASTM D1056-00、AFNOR 99-211. RS Pro ネオプレンゴムスポンジシート. RS PRO のネオプレンゴムスポンジシートシリーズをご紹介します。これらの黒色ネオプレンスポンジシートは屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴムスポンジ 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 使用温度範囲: -40 → +85 ° C さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. RS PRO ネオプレンゴムスポンジシートオプション. 1 m x 2 m x 1.5 mm - RS品番: ; 733-6753 733-6753 1 m x 2 m x 1.5 mm - RS品番: ; 733-6731 733-6731 1 m x 2 m x 3 mm - RS品番: ; 733-6757 733-6757 1 m x 2 m x 16 mm . RS品番: ; 733-6741 733-6741 1 m x 2 m x 3 mm - RS品番: ; 733-6735 733-6735 1 m x 2 m x 6 mm - RS品番: ; 733-6744 733-6744 1 m x 2 m x 6 mm - RS品番: ; 733-6766 733-6766 1 m x 2 m x 10 mm - RS品番: ; 733-6747 733-6747 1 m x 2 m x 10 mm - RS品番: ; 733-6769 733-6769 1 m x 2 m x 20 mm - RS品番: ; 733-6750 733-6750 1 m x 2 m x 25 mm - RS品番: ; 103-4059 103-4059 注 RS品番: ; 733-6757 733-6757 裏面粘着式を備えています。. RS品番: ; 733-6753 733-6753 裏面粘着式を備えています。. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンスポンジの用途 ネオプレンスポンジは、遮音、ノイズ、断熱など、さまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。 RS 品番 ; : 123-0926 を : 123-0926 を 参照してください
RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

RS Pro ネオプレンゴムシート. RS PRO のネオプレンゴムシートシリーズをご紹介します。これらの黒色ネオプレンゴムシートは、屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴム 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 さまざまなサイズと厚さを用意. RS Pro ゴムシート. 1 m x 600 mm x 1.5 mm - RS 品番 ; : 506-3163 : 506-3163 1 m x 600 mm x 3 mm - RS 品番 ; : 506-3157 : 506-3157 1 m x 600 mm x 6 mm - RS 品番 ; : 506-3141 : 506-3141 1 m x 600 mm x 12 mm - RS 品番 ; : 506-3113 : 506-3113 1 m x 600 mm x 10 mm - RS 品番 ; : 506-3135 : 506-3135 1 m x 1.2 m x 1.5 mm - RS 品番 ; : 506-3107 : 506-3107 1 m x 1.2 m x 3 mm - RS 品番 ; : 506-3208 : 506-3208 1 m x 1.2 m x 6 mm - RS 品番 ; : 506-3191 : 506-3191 1 m x 1.2 m x 10 mm - RS 品番 ; : 506-3185 : 506-3185 1 m x 1.2 m x 12 mm - RS 品番 ; : 506-3179 : 506-3179. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンゴムはどのような用途に使用されますか ネオプレンゴムは、防音、ノイズ、断熱などのさまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。
仕様材料 = ネオプレンカラー = 黒密度 = 1.4g/cm3裏面粘着 = なしm厚さ = 1.5mm動作温度 Max = 70℃動作温度 Min = -30℃伸長 = 300% RoHS指令(10物質対応)対応
1個
6,498 税込7,148
7日以内出荷

RS Pro ネオプレンクローズドセルスポンジゴムシート. RS PRO のネオプレン独立気泡スポンジゴムシートをご紹介します。屋内外での使用に適した黒色ネオプレンゴムシートは、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. ネオプレンクローズドセルスポンジ スポンジゴムの拡張 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. プロパティ. 難燃性自消性 使用温度範囲: -40 ℃ ~ +80 ℃(一定 温度範囲 +100 ° C 、断続的 密度: 170 kg/m 3 シートサイズ: 1000 x 2000 x 25mm ASTM D1056 2000. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. ネオプレンゴムはどのような用途に使用されますか ネオプレンゴムは、防音、ノイズ、断熱などのさまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定しますか. デュロメータで硬度を測定することができます。
仕様材料 = ネオプレンカラー = 黒密度 = 170kg/m3幅 = 2m厚さ = 25mm動作温度 Max = 80℃動作温度 Min = -40℃伸長 = >200% RoHS指令(10物質対応)対応
1個
64,980 税込71,478
7日以内出荷

RS Pro ネオプレンゴムシート. RS PRO のネオプレンゴムシートシリーズをご紹介します。これらの黒色ネオプレンゴムシートは、屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴム 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 さまざまなサイズと厚さを用意. RS Pro ゴムシート. 1 m x 600 mm x 1.5 mm - RS 品番 ; : 506-3163 : 506-3163 1 m x 600 mm x 3 mm - RS 品番 ; : 506-3157 : 506-3157 1 m x 600 mm x 6 mm - RS 品番 ; : 506-3141 : 506-3141 1 m x 600 mm x 12 mm - RS 品番 ; : 506-3113 : 506-3113 1 m x 600 mm x 10 mm - RS 品番 ; : 506-3135 : 506-3135 1 m x 1.2 m x 1.5 mm - RS 品番 ; : 506-3107 : 506-3107 1 m x 1.2 m x 3 mm - RS 品番 ; : 506-3208 : 506-3208 1 m x 1.2 m x 6 mm - RS 品番 ; : 506-3191 : 506-3191 1 m x 1.2 m x 10 mm - RS 品番 ; : 506-3185 : 506-3185 1 m x 1.2 m x 12 mm - RS 品番 ; : 506-3179 : 506-3179. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンゴムはどのような用途に使用されますか ネオプレンゴムは、防音、ノイズ、断熱などのさまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。
仕様材料 = ネオプレンカラー = 黒密度 = 1.4g/cm3幅 = 1.2m厚さ = 3mm動作温度 Max = 70℃動作温度 Min = -10℃伸長 = 2.5 RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

材料 = ネオプレンスポンジ。カラー = 黒。密度 = 122kg/m3。幅 = 2m。厚さ = 6mm。動作温度 Max = 85℃。動作温度 Min = -40℃。燃焼性評価 = FMVSS 302, UL94 HBF%。。ASTM D1056-00、AFNOR 99-211. RS Pro ネオプレンゴムスポンジシート. RS PRO のネオプレンゴムスポンジシートシリーズをご紹介します。これらの黒色ネオプレンスポンジシートは屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴムスポンジ 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 使用温度範囲: -40 → +85 ° C さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. RS PRO ネオプレンゴムスポンジシートオプション. 1 m x 2 m x 1.5 mm - RS品番: ; 733-6753 733-6753 1 m x 2 m x 1.5 mm - RS品番: ; 733-6731 733-6731 1 m x 2 m x 3 mm - RS品番: ; 733-6757 733-6757 1 m x 2 m x 16 mm . RS品番: ; 733-6741 733-6741 1 m x 2 m x 3 mm - RS品番: ; 733-6735 733-6735 1 m x 2 m x 6 mm - RS品番: ; 733-6744 733-6744 1 m x 2 m x 6 mm - RS品番: ; 733-6766 733-6766 1 m x 2 m x 10 mm - RS品番: ; 733-6747 733-6747 1 m x 2 m x 10 mm - RS品番: ; 733-6769 733-6769 1 m x 2 m x 20 mm - RS品番: ; 733-6750 733-6750 1 m x 2 m x 25 mm - RS品番: ; 103-4059 103-4059 注 RS品番: ; 733-6757 733-6757 裏面粘着式を備えています。. RS品番: ; 733-6753 733-6753 裏面粘着式を備えています。. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンスポンジの用途 ネオプレンスポンジは、遮音、ノイズ、断熱など、さまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。 RS 品番 ; : 123-0926 を : 123-0926 を 参照してください
RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

材料 = ネオプレンスポンジ。カラー = 黒。密度 = 122kg/m3。裏面粘着 = なしm。厚さ = 3mm。動作温度 Max = 85℃。動作温度 Min = -40℃。燃焼性評価 = FMVSS 302, UL94 HBF%。。ASTM D1056-00、AFNOR 99-211. RS Pro ネオプレンゴムスポンジシート. RS PRO のネオプレンゴムスポンジシートシリーズをご紹介します。これらの黒色ネオプレンスポンジシートは屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴムスポンジ 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 使用温度範囲: -40 → +85 ° C さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. RS PRO ネオプレンゴムスポンジシートオプション. 1 m x 2 m x 1.5 mm - RS品番: ; 733-6753 733-6753 1 m x 2 m x 1.5 mm - RS品番: ; 733-6731 733-6731 1 m x 2 m x 3 mm - RS品番: ; 733-6757 733-6757 1 m x 2 m x 16 mm . RS品番: ; 733-6741 733-6741 1 m x 2 m x 3 mm - RS品番: ; 733-6735 733-6735 1 m x 2 m x 6 mm - RS品番: ; 733-6744 733-6744 1 m x 2 m x 6 mm - RS品番: ; 733-6766 733-6766 1 m x 2 m x 10 mm - RS品番: ; 733-6747 733-6747 1 m x 2 m x 10 mm - RS品番: ; 733-6769 733-6769 1 m x 2 m x 20 mm - RS品番: ; 733-6750 733-6750 1 m x 2 m x 25 mm - RS品番: ; 103-4059 103-4059 注 RS品番: ; 733-6757 733-6757 裏面粘着式を備えています。. RS品番: ; 733-6753 733-6753 裏面粘着式を備えています。. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンスポンジの用途 ネオプレンスポンジは、遮音、ノイズ、断熱など、さまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。 RS 品番 ; : 123-0926 を : 123-0926 を 参照してください
RoHS指令(10物質対応)対応
1個
6,198 税込6,818
7日以内出荷

材料 = ネオプレンスポンジ。カラー = 黒。密度 = 122kg/m3。裏面粘着 = なしm。厚さ = 1.5mm。動作温度 Max = 85℃。動作温度 Min = -40℃。燃焼性評価 = FMVSS 302, UL94 HBF%。。ASTM D1056-00、AFNOR 99-211. RS Pro ネオプレンゴムスポンジシート. RS PRO のネオプレンゴムスポンジシートシリーズをご紹介します。これらの黒色ネオプレンスポンジシートは屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴムスポンジ 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 使用温度範囲: -40 → +85 ° C さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. RS PRO ネオプレンゴムスポンジシートオプション. 1 m x 2 m x 1.5 mm - RS品番: ; 733-6753 733-6753 1 m x 2 m x 1.5 mm - RS品番: ; 733-6731 733-6731 1 m x 2 m x 3 mm - RS品番: ; 733-6757 733-6757 1 m x 2 m x 16 mm . RS品番: ; 733-6741 733-6741 1 m x 2 m x 3 mm - RS品番: ; 733-6735 733-6735 1 m x 2 m x 6 mm - RS品番: ; 733-6744 733-6744 1 m x 2 m x 6 mm - RS品番: ; 733-6766 733-6766 1 m x 2 m x 10 mm - RS品番: ; 733-6747 733-6747 1 m x 2 m x 10 mm - RS品番: ; 733-6769 733-6769 1 m x 2 m x 20 mm - RS品番: ; 733-6750 733-6750 1 m x 2 m x 25 mm - RS品番: ; 103-4059 103-4059 注 RS品番: ; 733-6757 733-6757 裏面粘着式を備えています。. RS品番: ; 733-6753 733-6753 裏面粘着式を備えています。. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンスポンジの用途 ネオプレンスポンジは、遮音、ノイズ、断熱など、さまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。 RS 品番 ; : 123-0926 を : 123-0926 を 参照してください
RoHS指令(10物質対応)対応
1個
2,898 税込3,188
翌々日出荷

材料 = 天然ゴム。カラー = 黒。密度 = 1.5g/cm3。幅 = 600mm。厚さ = 3mm。動作温度 Max = 70℃。動作温度 Min = -20℃。伸長 = 2.5。。RS Pro 黒色ゴムシート、 1 m x 600 mm x 3 mmノイズ絶縁又は耐腐食性バリアを提供するために通信グレードの素材が必要な場合、この黒色の天然ゴムシートは産業環境に最適です。破断せずに通常の長さの 2 倍まで伸び、オイル、酸、アルカリで使用できます。 このシートは天然ゴム製で、 -20 → +70 ° C の低温に耐えられます硬度を高めるショア A スケールの等級は 65 で、伸張強度が高く、引裂や摩耗に対する優れた耐性もあります。 信頼の RS Pro シリーズに属しており、この天然ゴムシートは、高い信頼性と耐久性が得られるように厳しくテストされています。これは、静電制御の国際規格に加え、有害物質使用制限( RoHS )にも準拠しています。 このようなゴムシートは、屋内での使用に最適です。多くの場合、建設用シュート、ショックアブソーバ、シーリング材のライニングとして使用されています。特長と利点.密度: 1.5 g/cm 3 .長さ 1 m .幅 600 mm .厚さ: 3 mm .元の長さの 2 倍まで伸張します .水、酸、アルカリ、燃料に適しています . 黒色 .最小動作温度は -20 ° C です .最大動作温度は +70 ° C ですRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
5,198 税込5,718
翌々日出荷

黒色天然ゴムシート、 1 m x 600 mm x 6 mmこれらの黒い天然ゴムシートは商業的に等級分けされ、元の長さの 2 倍まで伸びる。耐腐食性層としての使用や、産業機械のノイズ絶縁に最適です。 天然ゴム製なので、酸性又はアルカリ性の液体、エチレングリコール、オイルなどに使用できます。+70 ° C までの耐熱性と -20 ° C までの低温に耐えることができますショア A 硬度スケールのスコアは 70 で、摩耗や引裂に対する優れた耐性と高い伸張強度を備えています。 RS Pro シリーズの一部として、このゴムシートは、耐久性と信頼性の高い性能を実現するために厳しくテストされています。国際的な静電制御規格に適合し、 RoHS ( Restriction of Hazardous Substances )準拠です。 これらのゴムシートは、屋内での使用に最適です。耐引裂性と強度を備え、建設用のシュートのライニングに最適です。また、一般的なシーリング材やショックアブソーバとして使用することもできます。特長と利点.密度: 1.5 g/cm 3 .長さ 1 m .元の長さの 2 倍まで伸張します .水、酸、アルカリ、燃料に適しています . 黒色 .最小動作温度は -20 ° C です .最大動作温度は +70 ° C ですRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200% RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

製造プロセスに起因して、これらの製品の表面公差は公称の厚みの最大+3 mm. オイル充填ナイロン、 PA シート:ポリアミド. 代表的な摩擦係数により、他の潤滑ナイロンの半分の摩擦係数を使用します 吸水性に優れた耐性 優れた硬度、耐久性、クリープ抵抗特性を備えています 自由な切削特性により、厳密な加工公差が可能になります ベアリング、ブッシュ、ローラー、ホイールなどの用途に適しています 緑色
仕様カラー = 緑長さ = 500mm幅 = 500mm厚さ = 15mm材料 = PAラミネート加工 = なし密度 = 1.15g/cm3引張強度 = 70 MPa燃焼性評価 = UL 94 HB吸水 = 6%動作温度 Max = +100℃伸長 = 40% RoHS指令(10物質対応)対応
1セット(1個)
32,980 税込36,278
5日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(2個)
20,980 税込23,078
7日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
49,980 税込54,978
5日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
83,980 税込92,378
5日以内出荷

カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
27,980 税込30,778
7日以内出荷

材料 = ネオプレンスポンジ。カラー = 黒。密度 = 122kg/m3。幅 = 2m。厚さ = 10mm。動作温度 Max = 85℃。動作温度 Min = -40℃。燃焼性評価 = FMVSS 302, UL94 HBF%。。ASTM D1056-00、AFNOR 99-211. RS Pro ネオプレンゴムスポンジシート. RS PRO のネオプレンゴムスポンジシートシリーズをご紹介します。これらの黒色ネオプレンスポンジシートは屋内外での使用に適しており、大気中の経年劣化、日光、オイル、グリースに対する中程度の耐性を備えています。 ネオプレンを選択する理由 ネオプレンは、ガスケット、構造、防音、ノイズ、断熱材で使用される汎用素材です。オイルや化学薬品にさらされた場合、優れた性能を発揮し、強度と柔軟性を維持しながら、卓越した物理的強度を実現します。. 特長と利点. 黒ネオプレンゴムスポンジ 優れた柔軟性 耐久性 カスタマイズ可能 オゾン、太陽光、大気の経時変化に対する耐性 使用温度範囲: -40 → +85 ° C さまざまなサイズと厚さを用意 環境保護 : CFC ; HFC フリー / リサイクル可能. RS PRO ネオプレンゴムスポンジシートオプション. 1 m x 2 m x 1.5 mm - RS品番: ; 733-6753 733-6753 1 m x 2 m x 1.5 mm - RS品番: ; 733-6731 733-6731 1 m x 2 m x 3 mm - RS品番: ; 733-6757 733-6757 1 m x 2 m x 16 mm . RS品番: ; 733-6741 733-6741 1 m x 2 m x 3 mm - RS品番: ; 733-6735 733-6735 1 m x 2 m x 6 mm - RS品番: ; 733-6744 733-6744 1 m x 2 m x 6 mm - RS品番: ; 733-6766 733-6766 1 m x 2 m x 10 mm - RS品番: ; 733-6747 733-6747 1 m x 2 m x 10 mm - RS品番: ; 733-6769 733-6769 1 m x 2 m x 20 mm - RS品番: ; 733-6750 733-6750 1 m x 2 m x 25 mm - RS品番: ; 103-4059 103-4059 注 RS品番: ; 733-6757 733-6757 裏面粘着式を備えています。. RS品番: ; 733-6753 733-6753 裏面粘着式を備えています。. RS PRO の利点. RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。. よくある質問. ネオプレンスポンジの用途 ネオプレンスポンジは、遮音、ノイズ、断熱など、さまざまな用途向けに設計された汎用素材です これらのシートはどのようにカットしますか. このシートを切断するには、平らな面に置き、鋭いブレードや精密ナイフを使用する前に切断する形状をマークします。 硬度はどのように測定できますか. デュロメータで硬度を測定することができます。 RS 品番 ; : 123-0926 を : 123-0926 を 参照してください
RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

ラベルタイプ = 多用途。色 = White。パック入り数 = 140。長さ = 38mm。幅 = 15mm。。RS Pro接着式プリントビニールクロスラベル. RS Proの事前に印刷されたビニールクロスのラベルには強力なアクリル系粘着剤を使用しているので、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に対応します。素材は非常に柔軟で、オフセット印刷、スクリーン印刷、輪転印刷、熱転写印刷に最適です。これらのラベルには、様々な色や文字が印刷されています。メッセージには次のようなものがあります。 ; 758-7949 758-7949 - 設置日 ; 758-7951 758-7951 - 安全性チェック ; 758-7955 758-7955 . QA承認済み ; 758-7958 758-7958 . 品質保持期限 ; 758-7961 758-7961 . QA受付済み ; 758-7964 758-7964 . QA却下 ; 758-7967 758-7967 . QA検査済み ; 758-7970 758-7970 - チェック済み ; 758-7973 758-7973 . 清掃済み ; 758-7977 758-7977 . 検査担当者 ; 758-7983 758-7983 . 保守点検担当者 ; 758-7986 758-7986 - バッチ番号 ; 758-7989 758-7989 . 電気的安全性をテスト済み ; 758-7992 758-7992 . 使用不可の機器 ; 758-7995 758-7995 . 却下 ; 758-7999 758-7999 - 承認済み ; 758-8002 758-8002 . シリアル番号 ; 758-8005 758-8005 . キャリブレーション済み ; 758-8009 758-8009 . 使用不可 ; 758-8011 758-8011 - 空白の白ラベル ; 758-8018 758-8018 . テスト済み. 特長と利点: 非常に印刷しやすく、優れた転換及び用途特性を実現 粘着ラベル: 長さ38 mm、幅15 mm 非常に軟らかく、ケーブルや曲面に優れた粘着性を発揮 温度範囲: -30 → +100 ℃ 弱酸、アルカリ、ほとんどの一般的な石油系オイル、グリス、脂肪族溶剤に対し優れた耐性を発揮 パッケージ - ステッカーシート140枚入りのパック. 代表的用途:. 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 宝石類 化粧品 電子 PATテスト 医療診断 食品流通 製造 保守. SHELF LIFE:. 元のパッキング内に収めてシールすれば、製品を23 ℃、65 % RHで1年間以上、保管可能
RoHS指令(10物質対応)対応
1袋(140個)
2,098 税込2,308
7日以内出荷

ラベルタイプ = 多用途。色 = White。パック入り数 = 120。長さ = 40mm。幅 = 15mm。。印刷済みマーク及びシール接着ラベル. 強力なアクリル系粘着剤付きのRS Proポリエステルラベル。これらの印刷済みラベルには、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書くスペースがあります。このラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 758-7901 758-7901 - テスト済み ; 758-7905 758-7905 . 電気的安全性をテスト済み ; 758-7908 758-7908 . 次回テストの期限 ; 758-7914 758-7914 . シリアル番号 ; 758-7920 758-7920 - 承認済み ; 758-7923 758-7923 - キャリブレーション済み ; 758-7927 758-7927 - 却下 ; 758-7933 758-7933 . 検査担当者 ; 758-7936 758-7936 . 使用不可 ; 758-7939 758-7939 - 空白の白い住所ラベル ; 758-7942 758-7942 . 保守点検担当者. 特長と利点: マーク及びシール接着ラベル: 長さ40 mm、幅15 mm アルコールベースのインク又はボールペンを使用 パッケージ - ステッカーシート120枚入りパック どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 透明ラミネートシール . 貼り付けた後、これらのラベルは、弱酸、アルカリ、オイル、グリース及びその他の溶剤に対する耐性があります 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療診断 食品流通 製造 よくある質問 これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
RoHS指令(10物質対応)対応
1袋(120個)
2,098 税込2,308
7日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 40mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
67,980 税込74,778
5日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
19,980 税込21,978
5日以内出荷

RS Pro ナイロンシート、 PA シート:ポリアミド. RS Pro から、さまざまなナイロンシートが提供されています。業界標準に準拠して製造され、 UL94 HB の難燃性を備えたこのシートは、高品質でコストパフォーマンスに優れています。 このシートは、衝撃、化学薬品、及び温度に対して非常に優れたプラスチック素材であるナイロン 6 製です。また、ナイロンは、高温でも高レベルの強度を備えています。. 特長と利点. ;ul> ;li>最大動作温度は +160 ° C です ;/li> ;li>オイル、グリース、ガソリンに対する耐性 ;/li> ;li>溶接が簡単 ;/li> ;li>紫外線耐性及び耐候性。 ;/li> ;/ul>. 用途. ナイロンには、次のような一連の用途があります。 ;ul> ;li>産業用 ;/li> ;li>自動車 ;/li> ;li>電子 ;/li> ;/ul>. RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様カラー = 黒長さ = 500mm幅 = 300mm厚さ = 20mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 75 MPa硬さ = M88 (ロックウェル)燃焼性評価 = UL 94 HB吸水 = 8 to 9%動作温度 Max = +100℃伸長 = 25% RoHS指令(10物質対応)対応
1セット(1個)
23,980 税込26,378
7日以内出荷

RS Pro ブラックガラス繊維強化ナイロンプラスチックシート GRP シート:ガラス繊維強化プラスチック. RS Proの高品質ガラス繊維強化ブラックナイロンシートは、さまざまなサイズと厚さで販売されています。. プラスチックシートとは. プラスチックシートは、強度と耐久性に優れたプラスチック又はプラスチック風の材料から作られたシートです。必要なサイズに切断でき、幅広いサイズと厚さで販売されています。これらのプラスチックシートは、購入後に切断又は機械加工して部品に仕上げ、幅広い産業の製品の製造に利用できます。各種のプラスチックはそれぞれ特性が異なり、特定の用途には特定のプラスチックが役立ちます。. ガラス繊維強化ナイロンとは. このプラスチックはナイロン66 (PA 66)から製造され、30 %のガラス繊維で強化されています。この種のプラスチックはナイロン66 GF30と呼ばれています。通常の非強化PA 66と比較すると、強度と剛性が高く、寸法安定性とクリープ強度に優れています。寸法安定性とは、温度や湿度が変動したとき材料が元の寸法を保つ度合いです。クリープとは、機械的応力の影響で固形材料がゆっくり動いたり恒久的に変形したりする傾向を表す用語です。ナイロン66 GF30内部のガラス繊維がかん合面を削ることがあるため、この材料は摺動用途にはあまり適していません。このガラス繊維入りナイロンは色がブラックで、紫外線耐性と耐候性が高く、屋外での使用に適しています。このプラスチックシートは、機械加工や接着が簡単です。. 特長と利点. 高レベルの剛性 良好な耐紫外線性 耐候性 多数のオイル、グリース、燃料への耐性 良好な摩耗特性 高強度 高い寸法安定性 溶接及び接着可能 良好な熱変形温度. ガラス繊維強化ナイロンはどのような産業で使用されますか?. この摩耗しにくく、汎用的なプラスチックは、独特の特性を備え、次のようなさまざまな産業での使用に適しています。. 機械工学 搬送及びコンベア技術 航空機及び航空宇宙技術 自動車産業 繊維産業 航空機及び航空宇宙技術 包装及び紙産業. ガラス繊維強化ナイロンはどのような用途で使用されますか?. ナイロン66 GF30は、独特の特性により、高温条件下で長時間にわたって高い静的負荷に晒される部品の使用に適しています。. ギア カップリング及びエンジン部品 機械部品 電気工具 レバー 断熱材 ワイパーブレード ハウジング部品 フリクション サポートリング
仕様カラー = 黒長さ = 500mm幅 = 305mm厚さ = 8mm材料 = GRPラミネート加工 = あり密度 = 1.35g/cm3引張強度 = 140 (湿) MPa、160 (乾) MPa硬さ = ロックウェル硬さ スケールM 90燃焼性評価 = UL 94 HB吸水 = 5.5%熱伝導率 = 0.27W/mKラミネート材 = ポリアミド66、ガラス繊維強化(30 %)℃伸長 = 3.5 to 5% RoHS指令(10物質対応)対応
1セット(1個)
20,980 税込23,078
7日以内出荷

RS Pro ブラックガラス繊維強化ナイロンプラスチックシート GRP シート:ガラス繊維強化プラスチック. RS Proの高品質ガラス繊維強化ブラックナイロンシートは、さまざまなサイズと厚さで販売されています。. プラスチックシートとは. プラスチックシートは、強度と耐久性に優れたプラスチック又はプラスチック風の材料から作られたシートです。必要なサイズに切断でき、幅広いサイズと厚さで販売されています。これらのプラスチックシートは、購入後に切断又は機械加工して部品に仕上げ、幅広い産業の製品の製造に利用できます。各種のプラスチックはそれぞれ特性が異なり、特定の用途には特定のプラスチックが役立ちます。. ガラス繊維強化ナイロンとは. このプラスチックはナイロン66 (PA 66)から製造され、30 %のガラス繊維で強化されています。この種のプラスチックはナイロン66 GF30と呼ばれています。通常の非強化PA 66と比較すると、強度と剛性が高く、寸法安定性とクリープ強度に優れています。寸法安定性とは、温度や湿度が変動したとき材料が元の寸法を保つ度合いです。クリープとは、機械的応力の影響で固形材料がゆっくり動いたり恒久的に変形したりする傾向を表す用語です。ナイロン66 GF30内部のガラス繊維がかん合面を削ることがあるため、この材料は摺動用途にはあまり適していません。このガラス繊維入りナイロンは色がブラックで、紫外線耐性と耐候性が高く、屋外での使用に適しています。このプラスチックシートは、機械加工や接着が簡単です。. 特長と利点. 高レベルの剛性 良好な耐紫外線性 耐候性 多数のオイル、グリース、燃料への耐性 良好な摩耗特性 高強度 高い寸法安定性 溶接及び接着可能 良好な熱変形温度. ガラス繊維強化ナイロンはどのような産業で使用されますか?. この摩耗しにくく、汎用的なプラスチックは、独特の特性を備え、次のようなさまざまな産業での使用に適しています。. 機械工学 搬送及びコンベア技術 航空機及び航空宇宙技術 自動車産業 繊維産業 航空機及び航空宇宙技術 包装及び紙産業. ガラス繊維強化ナイロンはどのような用途で使用されますか?. ナイロン66 GF30は、独特の特性により、高温条件下で長時間にわたって高い静的負荷に晒される部品の使用に適しています。. ギア カップリング及びエンジン部品 機械部品 電気工具 レバー 断熱材 ワイパーブレード ハウジング部品 フリクション サポートリング
仕様カラー = 黒長さ = 500mm幅 = 300mm厚さ = 16mm材料 = GRPラミネート加工 = あり密度 = 1.35g/cm3引張強度 = 140 (湿) MPa、160 (乾) MPa硬さ = ロックウェル硬さ スケールM 90燃焼性評価 = UL 94 HB吸水 = 5.5%熱伝導率 = 0.27W/mKラミネート材 = ポリアミド66、ガラス繊維強化(30 %)℃伸長 = 3.5 to 5% RoHS指令(10物質対応)対応
1セット(1個)
41,980 税込46,178
7日以内出荷

RS Pro ブラックガラス繊維強化ナイロンプラスチックシート - GRP シート:ガラス繊維強化プラスチック. RS Proの高品質ガラス繊維強化ブラックナイロンシートは、さまざまなサイズと厚さで販売されています。. プラスチックシートとは.. プラスチックシートは、強度と耐久性に優れたプラスチック又はプラスチック風の材料から作られたシートです。必要なサイズに切断でき、幅広いサイズと厚さで販売されています。これらのプラスチックシートは、購入後に切断又は機械加工して部品に仕上げ、幅広い産業の製品の製造に利用できます。各種のプラスチックはそれぞれ特性が異なり、特定の用途には特定のプラスチックが役立ちます。. ガラス繊維強化ナイロンとは.. このプラスチックはナイロン66 (PA 66)から製造され、30 %のガラス繊維で強化されています。この種のプラスチックはナイロン66 GF30と呼ばれています。通常の非強化PA 66と比較すると、強度と剛性が高く、寸法安定性とクリープ強度に優れています。寸法安定性とは、温度や湿度が変動したとき材料が元の寸法を保つ度合いです。クリープとは、機械的応力の影響で固形材料がゆっくり動いたり恒久的に変形したりする傾向を表す用語です。ナイロン66 GF30内部のガラス繊維がかん合面を削ることがあるため、この材料は摺動用途にはあまり適していません。このガラス繊維入りナイロンは色がブラックで、紫外線耐性と耐候性が高く、屋外での使用に適しています。このプラスチックシートは、機械加工や接着が簡単です。. 特長と利点. 高レベルの剛性 良好な耐紫外線性 耐候性 多数のオイル、グリース、燃料への耐性 良好な摩耗特性 高強度 高い寸法安定性 溶接及び接着可能 良好な熱変形温度. ガラス繊維強化ナイロンはどのような産業で使用されますか.. この摩耗しにくく、汎用的なプラスチックは、独特の特性を備え、次のようなさまざまな産業での使用に適しています。. 機械工学 搬送及びコンベア技術 航空機及び航空宇宙技術 自動車産業 繊維産業 航空機及び航空宇宙技術 包装及び紙産業. ガラス繊維強化ナイロンはどのような用途で使用されますか.. ナイロン66 GF30は、独特の特性により、高温条件下で長時間にわたって高い静的負荷に晒される部品の使用に適しています。. ギア カップリング及びエンジン部品 機械部品 電気工具 レバー 断熱材 ワイパーブレード ハウジング部品 フリクション / サポートリング
仕様カラー = 黒長さ = 500mm幅 = 305mm厚さ = 20mm材料 = GRPラミネート加工 = あり密度 = 1.35g/cm3引張強度 = 140 (湿) MPa、160 (乾) MPa硬さ = ロックウェル硬さ スケールM 90燃焼性評価 = UL 94 HB吸水 = 5.5%熱伝導率 = 0.27W/mKラミネート材 = ポリアミド66、ガラス繊維強化(30 %)℃ RoHS指令(10物質対応)対応
1セット(1個)
50,980 税込56,078
5日以内出荷

仕様カラー = 黒長さ = 1m厚さ = 1.5mm幅 = 2m密度 = 122kg/m3裏面粘着 = Y適合 = 動物油, 冷水, 希酸, 希釈アルカリ, エチレングリコール, 燃料, 温水, 植物油最高使用温度 = +85℃最低使用温度 = -40℃吸水 = 0.8%ASTM D1056-00、AFNOR 99-211. ネオプレンスポンジラバー. 独立気泡ネオプレンスポンジ 優れた回復性とオゾン、日光、大気による経年変化への耐性 品番733-6757は粘着性の裏地付き RoHS指令(10物質対応)対応
1個
4,800 税込5,280
欠品中

仕様カラー = 黒長さ = 500mm幅 = 300mm厚さ = 6mm材料 = Nylon密度 = 1.14g/cm3引張強度 = 75 MPa硬さ = M88 (ロックウェル)燃焼性評価 = UL 94 HB吸水 = 8 → 9%最高使用温度 = +160℃伸長 = 25%電気絶縁されていない素材. ナイロン6. MoS 2 含有黒色押出成形ナイロン6. 優れたスライド及びドライランニング性 オイル、グリス、ガソリンなどに対する耐性 簡単に溶接、接着、機械加工、及び研磨仕上げ可能 UV及び天候に対する耐性 フリクションベアリング / ストリップ、ギア、キャスター、プーリー、チェーン、ホイール、及び機械パーツなどに最適 黒色 シートの厚さ許容範囲: +0.2 → +0.9 mm RoHS指令(10物質対応)対応
1セット(1個)
2,998 税込3,298
翌々日出荷

仕様カラー = 黒長さ = 1m厚さ = 1.5mm幅 = 600mm密度 = 1.4g/cm(R)適合 = 動物油, 冷水, 希酸, 希釈アルカリ, エチレングリコール, 燃料, 温水, 植物油最高使用温度 = +70℃最低使用温度 = -10℃伸長 = 300%Neopreneゴム. 日光や海水、大気による経年変化への耐性が求められる屋外での用途に使用可能 硬度: IRHD 60° 密度: 1.4 g/cm(R). Neoprene(R)は、DuPontの登録商標です。 RoHS指令(10物質対応)対応
1個
2,298 税込2,528
当日出荷