12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
2,798 税込3,078
翌々日出荷から7日以内出荷
バリエーション一覧へ (75種類の商品があります)

仕様熱電対タイプ = Kコア数 = 1長さ = 10m最小使用温度 = -75℃最大使用温度 = +480℃遮蔽/非遮蔽 = 非遮蔽コアストランド = 1 / 0.3 mm断熱材 = ファイバーグラスケーブル形状 = シングルコアストランド数 = 1ストランド径 = 0.3 mmスタンダード メット = BS1843, RoHS対応BS1843. オールドカラーコード熱電対延長ケーブル. これらの製品は、BS1843に従った古いカラーコードによる熱電対ケーブルです。. 延長接続時の余分な起電力を発生させることなく熱電対リードを延長するのに最適 タイプJは全体径5 mm RoHS指令(10物質対応)対応
1リール(10m)
4,898 税込5,388
当日出荷

長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
3,998 税込4,398
7日以内出荷

長さ = 100m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
43,980 税込48,378
7日以内出荷


熱電対R/S コア数2 動作温度(℃)-10~+105 断熱材PVC ケーブル形状フラットペア ストランド径(Φmm)0.2 規格IEC584-3, RoHS対応 RoHS指令(10物質対応)対応
1個
3,398 税込3,738
当日出荷から7日以内出荷
バリエーション一覧へ (4種類の商品があります)

仕様熱電対タイプ = Jコア数 = 2長さ = 25m最小使用温度 = -10℃動作温度 Max = +105℃遮蔽/非遮蔽 = 非遮蔽コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmシリーズ = Type JPVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。 RoHS指令(10物質対応)対応
1個
4,298 税込4,728
翌々日出荷

1個
4,798 税込5,278
5日以内出荷から7日以内出荷
バリエーション一覧へ (36種類の商品があります)

熱電対N コア数2 規格IEC584-3, RoHS対応 RoHS指令(10物質対応)対応
1個
8,698 税込9,568
7日以内出荷
バリエーション一覧へ (7種類の商品があります)

仕様熱電対タイプ = VXコア数 = 2長さ = 200m最小使用温度 = -10℃最大使用温度 = 105℃コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmスタンダード メット = ANSI MC96.1, RoHS対応PVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。 RoHS指令(10物質対応)対応
1個
33,980 税込37,378
7日以内出荷

仕様熱電対タイプ = Jコア数 = 2長さ = 100m最小使用温度 = -10℃最大使用温度 = 105℃遮蔽/非遮蔽 = 非遮蔽コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmシリーズ = Type JPVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。 RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷