RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。青色で黒色に 6 インチ印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 6最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 青地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° C
RoHS指令(10物質対応)対応
1袋(250個)
¥799
税込¥879
7日以内出荷
感電するおそれがあります。導通状態のワイヤには、この工具を使用しないでください。. RS Pro絶縁端子(6.0 → 0.75 mm2)用の圧着工具. ; 533-279 533-279 は、「オリジナルライン」の手動圧着工具です。 6.0 ~ 0.75 mm2 / AWG22 ~ AWG10の絶縁端子に対応します。この工具は、ワイヤをエンドスプライスやフェルールに確実に圧着接続できるようになっています。 赤青黄の端子とも呼ばれます。代表品番 ; 534-238 534-238 、 ; 534-597 534-597 、 ; 534-468 534-468 を参照してください。絶縁端子や導体バレルを対称な楕円形プロファイルで圧着でき、右利き / 左利き両用です。. 特長と利点. 用途が広く、右利きでも左利きでも使いやすい構造 滑りにくいメインハンドルと低摩擦の可動式ハンドルで、快適な握り心地を実現 圧着の最終段階では両手で握れるので、生産性と作業のしやすさが向上 完全サイクル圧着機構により、安定で信頼性の高い圧着 誤かん合や異物を取り除くためのラチェットリリース機構 精密な偏心調整により性能が安定、較正が可能 各工具に一意のシリアル番号を付与してトレーサビリティを確保 高耐久性: 50000サイクルを上回る製品寿命 スウェーデン製の硬化合金スチールを使用した強靭な造り. 製品のメンテナンス方法. 機能的に良好な状態を保ち、長寿命を維持するには、軸部分や他の稼働部分に定期的に潤滑剤を供給する必要があります。 工具が埃などの汚れに曝されている場合は、少なくとも10,000サイクルごとに潤滑剤*を供給することをお勧めします。 圧着ダイネストの調整も確認する必要があります。工具の予荷重が大幅に減少している場合は、圧力調整軸の再調整が必要です。 *低粘度の非鉱物油を使用. 代表的な用途. メンテナンスと修理. 使用方法. この工具を開きます。端子とワイヤを前面からダイネストに挿入します。ラチェットが解除されるまで工具を閉じます。注意: ラチェット機構を解除するには、ハンドルを保持した状態でトリガを前方に押します。
仕様ワイヤ寸法AWG = 22 → 10AWGワイヤ寸法mm2 = 0.75 → 6mm2製品タイプ = 圧着工具併用可能製品 = 絶縁端子(赤、青、黄)使用 = ハンド高所安全 = なし圧着プロファイル = 楕円形全体長さ = 225 mm
1個
¥9,698
税込¥10,668
5日以内出荷
粘着ストックラベル. 書き込みスペースの付いた印刷済みの凡例 スピリットベースのペン又はボールペン、鉛筆、又はタイプライタを使用
仕様固定タイプ = 接着剤テキストカラー = 青背景色 = Whiteパック入り数 = 140長さ = 38mm幅 = 15mmテキストメッセージ = Stock Check
RoHS指令(10物質対応)対応
1袋(140個)
¥2,598
税込¥2,858
7日以内出荷
RS PROラチェット式圧着工具RS Pro の圧着工具シリーズは改良が続けられています。ワイヤとコネクタのプロフェッショナルな取り付けに最適な、新しい圧着工具をラインアップします。この製品には、熱収縮コネクタに対応する高性能なラチェット式圧着工具が含まれています。 よくあることですが、この圧着工具は高品質の素材で製造されており、手に快適に使用できます。ラチェットにより、ケーブルワイヤとコネクタの間のユニオンが確実に最高の水準になるように正確に動作することができます。機能RS Pro KHA-0760 は、絶縁熱収縮コネクタを圧着するための工具です。絶縁色:赤、青、黄圧着プロファイルは対称型の楕円形です。特長と利点0.5 6.0 mm /AWG 22-10仕様長さ: 256 mm/10.08 インチ 幅: 22 mm 0.87 インチ 高さ: 80 mm 3.15 インチ 重量: 558 gr/1.23 lb ケーブルワイヤサイズ: 0.5-6 mm / AWG 22 AWG 10 圧着寸法 mm/dmm2 0.50 1.5 mm /1.5 2.5 mm /4 6 mm 圧着寸法(インチ AWG ): AWG 22 AWG 16 AWG 16 AWG 14 AWG 12 AWG 10 コネクタ:熱収縮コネクタ 寿命: 50,000 回用途電気 電子サービス ケーブル ワイヤの取り付け 保守 DIY プロジェクト
仕様ワイヤ寸法AWG = 22 → 10AWGワイヤ寸法mm2 = 0.5 → 6mm2製品タイプ = 圧着工具併用可能製品 = 熱収縮端子(赤、青、黄)使用 = ハンド高所安全 = ありシリーズ = 4300全体長さ = 256 mm
1個
¥31,980
税込¥35,178
7日以内出荷
識別カラー付きの月単位書き込み式. 更新が必要なラベルを一目で簡単に識別 実績のある凡例 書き込みスペース ボールペン、タイプライター、揮発性インクを使用 接着式 各ラベル 38 x 16 mm
仕様固定タイプ = 接着剤テキストカラー = 青背景色 = Whiteパック入り数 = 140長さ = 38mm幅 = 16mmテキストメッセージ = Tested
RoHS指令(10物質対応)対応
1袋(140個)
¥2,598
税込¥2,858
7日以内出荷
固定タイプ = 接着剤。テキストカラー = 青。背景色 = White。パック入り数 = 120。長さ = 40mm。幅 = 15mm。テキストメッセージ = Serviced By。。印刷済みマーク及びシール接着ラベル. 強力なアクリル系粘着剤付きのRS Proポリエステルラベル。これらの印刷済みラベルには、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書くスペースがあります。このラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 758-7901 758-7901 - テスト済み ; 758-7905 758-7905 . 電気的安全性をテスト済み ; 758-7908 758-7908 . 次回テストの期限 ; 758-7914 758-7914 . シリアル番号 ; 758-7920 758-7920 - 承認済み ; 758-7923 758-7923 - キャリブレーション済み ; 758-7927 758-7927 - 却下 ; 758-7933 758-7933 . 検査担当者 ; 758-7936 758-7936 . 使用不可 ; 758-7939 758-7939 - 空白の白い住所ラベル ; 758-7942 758-7942 . 保守点検担当者. 特長と利点: マーク及びシール接着ラベル: 長さ40 mm、幅15 mm アルコールベースのインク又はボールペンを使用 パッケージ - ステッカーシート120枚入りパック どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 透明ラミネートシール . 貼り付けた後、これらのラベルは、弱酸、アルカリ、オイル、グリース及びその他の溶剤に対する耐性があります 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療診断 食品流通 製造 よくある質問 これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
RoHS指令(10物質対応)対応
1袋(120個)
¥2,498
税込¥2,748
7日以内出荷
識別カラー付きの月単位書き込み式. 更新が必要なラベルを一目で簡単に識別 実績のある凡例 書き込みスペース ボールペン、タイプライター、揮発性インクを使用 接着式 各ラベル 38 x 16 mm
仕様固定タイプ = 接着剤テキストカラー = 青背景色 = Whiteパック入り数 = 140長さ = 38mm幅 = 16mmテキストメッセージ = Tested
RoHS指令(10物質対応)対応
1袋(140個)
¥2,598
税込¥2,858
7日以内出荷
固定タイプ = 接着剤。テキストカラー = 青。背景色 = White。パック入り数 = 120。長さ = 40mm。幅 = 15mm。テキストメッセージ = Inspected By。。印刷済みマーク及びシール接着ラベル. 強力なアクリル系粘着剤付きのRS Proポリエステルラベル。これらの印刷済みラベルには、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書くスペースがあります。このラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 758-7901 758-7901 - テスト済み ; 758-7905 758-7905 . 電気的安全性をテスト済み ; 758-7908 758-7908 . 次回テストの期限 ; 758-7914 758-7914 . シリアル番号 ; 758-7920 758-7920 - 承認済み ; 758-7923 758-7923 - キャリブレーション済み ; 758-7927 758-7927 - 却下 ; 758-7933 758-7933 . 検査担当者 ; 758-7936 758-7936 . 使用不可 ; 758-7939 758-7939 - 空白の白い住所ラベル ; 758-7942 758-7942 . 保守点検担当者. 特長と利点: マーク及びシール接着ラベル: 長さ40 mm、幅15 mm アルコールベースのインク又はボールペンを使用 パッケージ - ステッカーシート120枚入りパック どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 透明ラミネートシール . 貼り付けた後、これらのラベルは、弱酸、アルカリ、オイル、グリース及びその他の溶剤に対する耐性があります 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療診断 食品流通 製造 よくある質問 これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
RoHS指令(10物質対応)対応
1袋(120個)
¥2,498
税込¥2,748
7日以内出荷
UL認定、UL認定(カナダ). RS PROナイロン製絶縁ダブル丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズ絶縁丸形圧着端子です。丸形圧着端子は、電気ケーブルやワイヤをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。この丸形端子は導電性の高い銅で成形されており、内部に銅スリーブを使用したダブル圧着設計が施されています。この内部の銅製スリーブはバレルを強化し、堅牢で確実な圧着を実現してワイヤを応力や振動から保護します。丸形端子にはスズめっきが施されているため、導電率と耐腐食性が最大化されています。識別カラー付きのナイロン絶縁部は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子がワイヤ又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。. 特長と利点. 銅のボディ材は導電率が高く、圧着も簡単 耐腐食性を高め、さらなる強度と優れた導電率を実現するスズめっき 内部に銅スリーブを使用し、さらに強化された堅牢な圧着による接合を実現するダブル圧着設計 耐久性に優れたナイロン絶縁部により電気絶縁や端子保護が可能になり、摩耗、衝撃、疲労に対する耐性も実現 識別カラー付きの絶縁部により端子サイズの識別が容易 フレア型絶縁設計による簡単なワイヤ挿入 最高使用温度: 150 ℃. 用途. これらの絶縁圧着リングワイヤコネクタは、さまざまな業界で電気部品にワイヤを接続する用途に使用されます。このワイヤコネクタは、高振動環境又は重工業用途に最適な設計となっています。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで圧着端子をワイヤの端に圧着する準備ができました。ワイヤ端子を圧着する場合、プライヤーやラチェットが使用できますが、より質の高い圧着をするためには、ラチェット圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズによりわかります)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。. 適切な圧着工具. 適切なラチェット圧着工具については、RS PRO品番 ; 533-279 533-279 を参照してください。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 4.3mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M4色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 22.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(100個)
¥5,398
税込¥5,938
7日以内出荷
UL認定、UL認定(カナダ). RS PROナイロン製絶縁ダブル丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズ絶縁丸形圧着端子です。丸形圧着端子は、電気ケーブルやワイヤをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。この丸形端子は導電性の高い銅で成形されており、内部に銅スリーブを使用したダブル圧着設計が施されています。この内部の銅製スリーブはバレルを強化し、堅牢で確実な圧着を実現してワイヤを応力や振動から保護します。丸形端子にはスズめっきが施されているため、導電率と耐腐食性が最大化されています。識別カラー付きのナイロン絶縁部は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子がワイヤ又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。. 特長と利点. 銅のボディ材は導電率が高く、圧着も簡単 耐腐食性を高め、さらなる強度と優れた導電率を実現するスズめっき 内部に銅スリーブを使用し、さらに強化された堅牢な圧着による接合を実現するダブル圧着設計 耐久性に優れたナイロン絶縁部により電気絶縁や端子保護が可能になり、摩耗、衝撃、疲労に対する耐性も実現 識別カラー付きの絶縁部により端子サイズの識別が容易 フレア型絶縁設計による簡単なワイヤ挿入 最高使用温度: 150 ℃. 用途. これらの絶縁圧着リングワイヤコネクタは、さまざまな業界で電気部品にワイヤを接続する用途に使用されます。このワイヤコネクタは、高振動環境又は重工業用途に最適な設計となっています。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで圧着端子をワイヤの端に圧着する準備ができました。ワイヤ端子を圧着する場合、プライヤーやラチェットが使用できますが、より質の高い圧着をするためには、ラチェット圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズによりわかります)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。. 適切な圧着工具. 適切なラチェット圧着工具については、RS PRO品番 ; 533-279 533-279 を参照してください。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 3.7mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M3.5色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 20.4mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥24,980
税込¥27,478
7日以内出荷
UL認定、UL認定(カナダ). RS PROナイロン製絶縁ダブル丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズ絶縁丸形圧着端子です。丸形圧着端子は、電気ケーブルやワイヤをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。この丸形端子は導電性の高い銅で成形されており、内部に銅スリーブを使用したダブル圧着設計が施されています。この内部の銅製スリーブはバレルを強化し、堅牢で確実な圧着を実現してワイヤを応力や振動から保護します。丸形端子にはスズめっきが施されているため、導電率と耐腐食性が最大化されています。識別カラー付きのナイロン絶縁部は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子がワイヤ又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。. 特長と利点. 銅のボディ材は導電率が高く、圧着も簡単 耐腐食性を高め、さらなる強度と優れた導電率を実現するスズめっき 内部に銅スリーブを使用し、さらに強化された堅牢な圧着による接合を実現するダブル圧着設計 耐久性に優れたナイロン絶縁部により電気絶縁や端子保護が可能になり、摩耗、衝撃、疲労に対する耐性も実現 識別カラー付きの絶縁部により端子サイズの識別が容易 フレア型絶縁設計による簡単なワイヤ挿入 最高使用温度: 150 ℃. 用途. これらの絶縁圧着リングワイヤコネクタは、さまざまな業界で電気部品にワイヤを接続する用途に使用されます。このワイヤコネクタは、高振動環境又は重工業用途に最適な設計となっています。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで圧着端子をワイヤの端に圧着する準備ができました。ワイヤ端子を圧着する場合、プライヤーやラチェットが使用できますが、より質の高い圧着をするためには、ラチェット圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズによりわかります)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。. 適切な圧着工具. 適切なラチェット圧着工具については、RS PRO品番 ; 533-279 533-279 を参照してください。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 6.4mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M6色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 27.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥36,980
税込¥40,678
7日以内出荷
UL認定、UL認定(カナダ). RS PROナイロン製絶縁ダブル丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズ絶縁丸形圧着端子です。丸形圧着端子は、電気ケーブルやワイヤをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。この丸形端子は導電性の高い銅で成形されており、内部に銅スリーブを使用したダブル圧着設計が施されています。この内部の銅製スリーブはバレルを強化し、堅牢で確実な圧着を実現してワイヤを応力や振動から保護します。丸形端子にはスズめっきが施されているため、導電率と耐腐食性が最大化されています。識別カラー付きのナイロン絶縁部は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子がワイヤ又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。. 特長と利点. 銅のボディ材は導電率が高く、圧着も簡単 耐腐食性を高め、さらなる強度と優れた導電率を実現するスズめっき 内部に銅スリーブを使用し、さらに強化された堅牢な圧着による接合を実現するダブル圧着設計 耐久性に優れたナイロン絶縁部により電気絶縁や端子保護が可能になり、摩耗、衝撃、疲労に対する耐性も実現 識別カラー付きの絶縁部により端子サイズの識別が容易 フレア型絶縁設計による簡単なワイヤ挿入 最高使用温度: 150 ℃. 用途. これらの絶縁圧着リングワイヤコネクタは、さまざまな業界で電気部品にワイヤを接続する用途に使用されます。このワイヤコネクタは、高振動環境又は重工業用途に最適な設計となっています。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで圧着端子をワイヤの端に圧着する準備ができました。ワイヤ端子を圧着する場合、プライヤーやラチェットが使用できますが、より質の高い圧着をするためには、ラチェット圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズによりわかります)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。. 適切な圧着工具. 適切なラチェット圧着工具については、RS PRO品番 ; 533-279 533-279 を参照してください。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 4.3mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M4色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 20.4mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(1000個)
¥39,980
税込¥43,978
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 5.3mm適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M5色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 22.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(1000個)
¥31,980
税込¥35,178
7日以内出荷
UL認定、UL認定(カナダ). RS PROナイロン製絶縁ダブル丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズ絶縁丸形圧着端子です。丸形圧着端子は、電気ケーブルやワイヤをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。この丸形端子は導電性の高い銅で成形されており、内部に銅スリーブを使用したダブル圧着設計が施されています。この内部の銅製スリーブはバレルを強化し、堅牢で確実な圧着を実現してワイヤを応力や振動から保護します。丸形端子にはスズめっきが施されているため、導電率と耐腐食性が最大化されています。識別カラー付きのナイロン絶縁部は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子がワイヤ又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。. 特長と利点. 銅のボディ材は導電率が高く、圧着も簡単 耐腐食性を高め、さらなる強度と優れた導電率を実現するスズめっき 内部に銅スリーブを使用し、さらに強化された堅牢な圧着による接合を実現するダブル圧着設計 耐久性に優れたナイロン絶縁部により電気絶縁や端子保護が可能になり、摩耗、衝撃、疲労に対する耐性も実現 識別カラー付きの絶縁部により端子サイズの識別が容易 フレア型絶縁設計による簡単なワイヤ挿入 最高使用温度: 150 ℃. 用途. これらの絶縁圧着リングワイヤコネクタは、さまざまな業界で電気部品にワイヤを接続する用途に使用されます。このワイヤコネクタは、高振動環境又は重工業用途に最適な設計となっています。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで圧着端子をワイヤの端に圧着する準備ができました。ワイヤ端子を圧着する場合、プライヤーやラチェットが使用できますが、より質の高い圧着をするためには、ラチェット圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズによりわかります)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。. 適切な圧着工具. 適切なラチェット圧着工具については、RS PRO品番 ; 533-279 533-279 を参照してください。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 5.3mm適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M5色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 22.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(1000個)
¥45,980
税込¥50,578
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 3.7mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M3.5色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 18.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥3,098
税込¥3,408
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 4.3mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M4色 = 青表面処理:コンタクト = 錫厚さ = 0.8mm全長 = 22.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(1000個)
¥32,980
税込¥36,278
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 3.2mm適合電線サイズmm2 Min = 1.5mm2適合電線サイズAWG Min = 16AWGスタッド径 = M3色 = 青コンタクト材質 = 銅厚さ = 0.8mm全長 = 18.8mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥17,980
税込¥19,778
7日以内出荷
RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様スプライスタイプ = Tap適合電線サイズmm2 Min = 0.75mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 18AWG絶縁 = 絶縁AWG色 = 青絶縁体 = PPコンタクト材質 = 真鍮
RoHS指令(10物質対応)対応
1袋(25個)
¥1,698
税込¥1,868
5日以内出荷
RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様スプライスタイプ = Tap適合電線サイズmm2 Min = 0.75mm2適合電線サイズmm2 Max = 2.5mm2直径 = 20mm適合電線サイズAWG Max = 14AWG色 = 青絶縁体 = PPコンタクト材質 = 真鍮表面処理:コンタクト = 錫
RoHS指令(10物質対応)対応
1袋(500個)
¥19,980
税込¥21,978
7日以内出荷
RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様スプライスタイプ = クイックスプライス適合電線サイズmm2 Min = 0.75mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 18AWG適合電線サイズAWG Max = 14AWG色 = 青絶縁体 = ナイロンコンタクト材質 = リン青銅表面処理:コンタクト = 錫
RoHS指令(10物質対応)対応
1袋(500個)
¥29,980
税込¥32,978
7日以内出荷
長さ = 300mm。接続サイズ1 = 15mm。接続ジェンダ 2 = オス。ねじ規格または接続タイプ2 = BSP。接続サイズ2 = 1/2インチ。材質 = 黄銅製, EPDM。最大使用圧力 = 15 バール。使用流体/用途 = 空調、一般的な加熱用途、換気。ライナー材質 = エチレンプロピレンゴム。。飲料水には不適. ファンコイルホースと暖房装置コネクタ. 従来型のナットとオリーブ圧縮継手を備えたステンレススチールブレードファンコイルホースです。サービス寿命は10年です。 温水システム、チルドビーム、ファンコイルユニット、暖房装置、及びポンプに最適. サービス寿命: 10年 赤 / 青マーカー付きステンレススチール製AISI304ブレード 毒性物質を含まないEPDMラインホース 非腐食性のステンレススチール製フェルール 黄銅EN12 164/5のエンド金具 エンド金具を選択可能
RoHS指令(10物質対応)対応
1個
¥1,798
税込¥1,978
7日以内出荷
長さ = 300mm。接続ジェンダ 1 = メス。ねじ規格または接続タイプ1 = BSP。接続サイズ1 = 1/2インチ。ねじ規格または接続タイプ2 = Compression。接続サイズ2 = 15mm。材質 = 黄銅製, EPDM。最大使用圧力 = 15 バール。使用流体/用途 = 空調、一般的な加熱用途、換気。ライナー材質 = エチレンプロピレンゴム。。飲料水には不適. ファンコイルホースと暖房装置コネクタ. 従来型のナットとオリーブ圧縮継手を備えたステンレススチールブレードファンコイルホースです。サービス寿命は10年です。 温水システム、チルドビーム、ファンコイルユニット、暖房装置、及びポンプに最適. サービス寿命: 10年 赤 / 青マーカー付きステンレススチール製AISI304ブレード 毒性物質を含まないEPDMラインホース 非腐食性のステンレススチール製フェルール 黄銅EN12 164/5のエンド金具 エンド金具を選択可能
RoHS指令(10物質対応)対応
1個
¥1,598
税込¥1,758
7日以内出荷
非絶縁端子、又はミニ(黄)には適していません。 工具には調整機能はないため、調整が必要な圧着には適していません。. RS Pro ラチェット式圧着工具です. 信頼の RS Pro ブランドがお届けするこのラチェット式圧着工具は、絶縁端子用に設計されており、リング、スペード、バレット端子を適切なワイヤやケーブルに簡単に圧着できます。 圧着サイズは色分けされているため使いやすく、絶縁ビニール、ポリカーボネート、及びナイロン(赤、青、黄)への使用に適しています。 圧着端子は、ヒューズと自動リターンスプリングを備えたシンプルなラチェットアクションにより、簡単かつ効率的で、時間と労力を節約できます。この圧着工具は、人間工学に基づくハンドルも備えているため、必要な快適性と操作性が実現します。 特長と利点 熱可塑性樹脂製のしっかりしたグリップハンドル ラチェット式圧着操作により、信頼性の高い、再現性の高い終端処理が可能 0.5 ~ 6.0 mm 端子を圧着します 正味重量: 480 g 用途 この汎用性と信頼性の高い Terminal 圧着工具は、絶縁端子の子供全員をワイヤに圧着するために使用できます。そのため、電気用途で幅広い用途に使用できます。この圧着プライヤは、交換可能なダイヘッドとラチェット機構を備え、ヘビーデューティ用途にも適しています。RS Pro ラチェット式 Terminal 圧着工具は、次の用途で使用できます。 プロトタイピング 電子機器 工学 計測器 RS PRO の利点 RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。高品質の部品をお得な価格でご提供しています。また、 RS の専門家が、お客様が必要とする品質を保証するためのテストをすべて実施しています。 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様ワイヤ寸法mm2 = 1,5 → 6mm2製品タイプ = 圧着工具併用可能製品 = 絶縁スペードコネクタ使用 = ハンドラチェット = あり全体長さ = 230 mm
1個
¥3,698
税込¥4,068
7日以内出荷
RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 531-352 531-352 :タップ、青、 18 14 AWG 125-1943 125-1943 タップ、黒、 26 24 AWG 531-368-T 531-368-T タップ、青、 18 14 AWG 510-4810 510-4810 タップ、赤、 20 18 AWG 510-4826 510-4826 タップ、黄、 12 10 AWG 510-4832-T 510-4832-T タップ、赤、 20 18 AWG 510-4854-T 510-4854-T タップ、黄、 12 AWG 510-4860 510-4860 タップ、青、赤、 16 14 AWG 510-4876 510-4876 タップ、青、 18 14 AWG 510-4898 510-4898 タップ、赤、 20 18 AWG 510-4911 510-4911 タップ、青、 18 14 AWG 510-5330 510-5330 タップ、青、 18 14 AWG 510-5346-T 510-5346-T タップ、青、 18 14 AWG 510-8755 510-8755 タップ、白、 18 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 C 600 Terminal material りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 輸送産業セクタ 機械製造 電気 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか? 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; については、品番 241-4710 445-611 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか? 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様スプライスタイプ = Tap適合電線サイズmm2 Min = 0.25mm2適合電線サイズmm2 Max = 0.34絶縁 = 絶縁色 = 黒絶縁体 = ナイロン
RoHS指令(10物質対応)対応
1袋(25個)
¥1,298
税込¥1,428
7日以内出荷
RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様スプライスタイプ = クイックスプライス適合電線サイズ = 18 → 22 AWGmm2全長 = 27mm適合電線サイズAWG Min = 22AWG適合電線サイズAWG Max = 18AWG色 = 赤絶縁体 = PPコンタクト材質 = 真鍮表面処理:コンタクト = 錫
RoHS指令(10物質対応)対応
1袋(500個)
¥21,980
税込¥24,178
7日以内出荷
RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様スプライスタイプ = T-Tap適合電線サイズ = 18 → 22 AWGmm2全長 = 37mm適合電線サイズAWG Min = 22AWG適合電線サイズAWG Max = 18AWG色 = 赤絶縁体 = ナイロンコンタクト材質 = リン青銅表面処理:コンタクト = 錫
RoHS指令(10物質対応)対応
1袋(500個)
¥31,980
税込¥35,178
7日以内出荷
併用可能製品 = クリーナ。製品の容量 = 120ml。色 = 青。。RS Pro 散逸性ボトルポンプディスペンサ(青 )です s. この RS Pro 静電散逸ディスペンサボトル(青)は、片手で簡単に操作できる正規の Menda ポンプが付属しています。HDPE ボトルは、散逸性があり、静電気の影響を受けやすい貴重なプリント回路を保護するように設計されています。 これらのワンタッチポンプにはESD保護記号がエンボス加工されており、コンテナのサイズには、4オンス、6オンス、8オンスの3種類があります。各ポンプは、液体を約2 ml汲み出します。 オプション: ; 798-9329 798-9329 - 防滴ポンプディスペンサ、 120 ml ( 4 オンス) ; 798-9323 798-9323 - 防滴ポンプディスペンサ、 180 ml ( 6 オンス) ; 798-9332 798-9332 - アンチスプラッシュポンプディスペンサ、 240 ml ( 8 オンス). 特長と利点:. さまざまなサイズの静電気散逸ボトル(青 防滴設計 ワンタッチポンプ - 片手操作でオペレータの手を解放して使用できます ESD 保護 Symbol - ディスペンサボトルが ESD 保護されていることをすばやく特定 移行性添加剤フリー - ボトルから汚染の可能性を低減 長期持続静電気散逸 ; 798-9323 798-9323 - ボトルの目盛りマークにより、ディスペンサに残っている液体の量をすばやく確認できます. 代表的用途. この RS Pro 散逸性ディスペンサボトルは、ユーザーが選択したソリューションで充填できます。液体、溶剤、化学薬品を片手で吐出するのにお勧めします。超クリーン環境及び ESD 作業場に最適. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
1個
¥3,798
税込¥4,178
翌々日出荷
種類 = ロックアウトキット。併用可能製品 = 電気パネル、バルブ。リスクの種類 = 電気的 / 機械的リスク。。1 x ゲートバルブロックアウト02 = ; 8188072 8188072 1 x ゲートバルブロックアウト04 = ; 8188076 8188076 1 x ボールバルブロックアウト - 小型 = ; 8188048 8188048 ビニルコーティング掛け金 - 小型 x 1 ビニルコーティング掛け金 - プレミア x 1 1 x Scorpio 2方向の掛け金 = ; 8625152 8625152 通電していない掛け金3穴 / 3 mmシャックル x 1 通電していない掛け金3穴 / 6 mmシャックル x 1 通電していない掛け金6穴 / 6 mmシャックル x 1 コンボミニチュア回路ブレーカロックアウト / ヒューズロックアウトのセット x 1 ピンタイプの回路ブレーカロックアウトコンボパックセット x 1 1 x 大型回路ブレーカロックアウト(丸) ミニユニバーサル回路ブレーカロックアウト x 2 プラグロックアウト x 1 - 小 TOP多目的CABLEロックアウト(2 mケーブル付)セット x 1 2 x 通電していない南京錠、赤色 SQUEEZER多目的ケーブルロックアウト x 1 - 青ケーブル ロングシャックル南京錠セット x 1 シリンダロックアウト x 1 Saf-Tロックアウトタグ x 5 Saf-Tロックアウトタイ x 5 筆記ペン x 1 ロックアウト冊子 x 1 ドライバ x 1 電気キットロックアウトバッグ x 1. RS PROロックアウト開始キット. あらゆる作業現場で不可欠なこのロックアウト開始キットは、メーカーの高品質な自社ブランドRS PRO製で、機械、電気部品、作業員を保護します。 多目的保護用に設計されたこのキットには、従業員の安全を確保するための24種類の製品セットが入っています。製品はすべて、丈夫なキャリングケースにすっきり収納できます。キャリングバッグには、内側に小物を収納できるポケットがあり、持ち運びに便利な取っ手とショルダーベルトを備えています。. 特長と利点:. . 携帯キット . バルブ及び電気パネル用の基本的なロックアウト . 24製品. ロックアウト装置の用途. 産業界では、安全衛生規則とガイドラインに確実に従うために、製造環境及びラボ環境でのロックアウト手順が不可欠です。ロックアウト / タグアウト(「LOTO」)は、ロックアウト装置を取り外さずに再起動することなく、危険な機械や電気を適切に遮断又は停止できるようにするために使用されます。一部の装置では、機械を安全に始動するために複数の作業者が合意してから、ロック解除を行う必要があります。 通常、ロックアウトは保守又は修理作業の実施中に危険な機械を停止又はロックするために使用されます。これにより、修理を行う作業員 / 従業員への危険が確実に防止されます。ロックアウトにはさまざまな形状、サイズがあり、タグ、掛け金、キット、ブレーカスイッチロックアウト、エネルギー分離装置、スイッチロックアウトなどの装置があります。. RS PRO. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
RoHS指令(10物質対応)対応
1キット
¥39,980
税込¥43,978
翌々日出荷
種類 = 電気技術者用ロックアウトキット。リスクの種類 = 電気的リスク。。コンボミニチュア回路ブレーカロックアウト / ヒューズロックアウトのセット x 1 ピンタイプの回路ブレーカロックアウトコンボパックセット x 1 ミニユニバーサル回路ブレーカロックアウト x 2 大型回路ブレーカロックアウト(丸) x 1 プラグロックアウト x 1 - 小 プラグロックアウト x 1 - 大 電気ロックアウト x 1 - 黄 TOP多目的CABLEロックアウト(2 mケーブル付)セット x 1 De Electric掛け金3穴 x 2 / 3 mmシャックル De Electric掛け金3穴 x 2 / 6 mmシャックル De Electric掛け金6穴 x 2 / 6 mmシャックル 分電盤ロックアウト x 1 - 丸型45 分電盤ロックアウト x 1 - 丸型55 分電盤ロックアウト x 1 - 四角(小) 分電盤ロックアウト x 1 - 四角(大)、45度 分電盤ロックアウト x 1 - 四角(大)、90度 電気コードロックアウト x 2 - 黄 De-Electric掛け金セット x 1 DE Electric南京錠 x 3、赤 - 異なるキー DE Electric南京錠 x 2、黄 - 同じキー 分電盤ハンドルロックアウト x 1 - 1 no. SQUEEZER多目的ケーブルロックアウト x 1 - 青ケーブル Saf-Tロックアウトタグ x 20 Saf-Tロックアウトタイ x 20 筆記ペン x 1 ロックアウト冊子 x 1 ドライバ x 1 電気ロックアウトバッグ x 1 - 02. RS PRO電気技術者用ロックアウトキット. 電気製品ツールに不可欠なこの開始キットは、メーカーの高品質な独自ブランドRS PRO製です。作業者を保護するために、電力源、ブレーカ、電源プラグ、コンセント、MCB、ヒューズなどをロックアウトします。 多目的ロック用に設計されたこのキットには、27種類の製品セットで、最適な安全性を確保できます。製品はすべて、丈夫なキャリングケースにすっきり収納できます。キャリングバッグには、内側に小物を収納できるポケットがあり、持ち運びに便利な取っ手とショルダーベルトを備えています。. 特長と利点:. . 携帯キット . 電気技術者用ロックアウト . 27製品. ロックアウト装置の用途. 産業界では、安全衛生規則とガイドラインに確実に従うために、製造環境及びラボ環境でのロックアウト手順が不可欠です。ロックアウト / タグアウト(「LOTO」)は、ロックアウト装置を取り外さずに再起動することなく、危険な機械や電気を適切に遮断又は停止できるようにするために使用されます。一部の装置では、複数の作業者が機械を始動することが安全であることを合意してから、ロック解除を行う必要があります。 通常、ロックアウトは保守又は修理作業の実施中に危険な機械を停止又はロックするために使用されます。これにより、修理を行う作業員 / 従業員への危険が確実に防止されます。ロックアウトにはさまざまな形状、サイズがあり、タグ、掛け金、キット、ブレーカスイッチロックアウト、エネルギー分離装置、スイッチロックアウトなどの装置があります。. RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
1キット
¥48,980
税込¥53,878
翌々日出荷
UL認定コンポーネント. RS PRO絶縁圧着ブレード端子. RS PROの絶縁フェルール又はバットコネクタは、電気ワイヤの圧着用に設計されています。管状の端子は、はんだ不要のケーブルジョイントとして機能するため、あるワイヤから別のワイヤに電流が安全に流れるようになります。高品質の材料を使用して専門的に設計されたRS PROの一連の突合せ接続端子は、電気回路の修理、変更、延長に使用されます。 RS PROシリーズの絶縁圧着バットスプライス端子は、ワイヤを剥がすと、ワイヤを銅チューブの両端に導き、適切な工具を使用して圧着するだけで終端処理が簡単です。圧縮スタイルの電気接続により、ワイヤとの最大限の接触を維持しながら、優れた伸張強度を発揮します。色分けされたビニール絶縁を備えた高品質銅製のRS PROシリーズのバットスプライス端子は、あらゆる電気技術者の工具キットに不可欠な追加品です。. 識別カラー. 絶縁端子又はコネクタスリーブは、ワイヤサイズを簡単に識別できるように色分けされています。コネクタの色は、端子が受け入れられるワイヤ範囲に関連しています。サイズはCSA (横断エリア)又はAWG (米国ワイヤゲージ)で表示可能. ;ul> ;li>赤、0.5 → 1.5 mm2 又は22 → 16 AWG ;/li> ;li>青、1.5 → 2.5 mm2 又は16 → 14 AWG ;/li> ;/ul>. 用途. ;ul> ;li>産業用制御システム ;/li> ;li>自動車及び輸送セクター ;/li> ;li>機械構造 ;/li> ;li>電気及び電子機器 ;/li> ;li>商用及び家庭用機器 ;/li> ;/ul>. よくある質問. バットコネクタを圧着するために使用できる圧着工具はありますか. バット端子用に設計された優れた品質のラチェットスタイルの圧着工具又はプライヤ工具で十分です。RS PROでは、信頼性の高いコスト効果のある工具を幅広く取り揃えています。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が流れている場所でも使用できるように設計されています。
仕様スプライスタイプ = パラレル適合電線サイズ = 16 → 22 AWGmm2全長 = 16.5mm直径 = 4mm適合電線サイズAWG Max = 16AWG色 = 赤絶縁体 = ビニールコンタクト材質 = 銅表面処理:コンタクト = 錫
RoHS指令(10物質対応)対応
1袋(500個)
¥14,980
税込¥16,478
7日以内出荷
RS PRO絶縁ウィンドウバットスプライス. RS PROは、電線の圧着用に設計された絶縁フェルール又はバットコネクタを各種取り揃えています。管状の端子は、はんだ不要のケーブルジョイントとして機能するため、あるワイヤから別のワイヤに電流が安全に流れるようになります。RS PROのバットスプライス端子は、高品質の素材を使用して業務用に設計されており、電気回路の修理、交換、延長に使用されます。 RS PROの絶縁クリンプバットスプライス端子は、ワイヤを剥いた後、そのワイヤを銅管の両端に通し、適切な工具で圧着するだけで簡単に終端できます。圧縮スタイルの電気的接続により、ワイヤとの最大限の接触を維持しながら良好な伸張強度を実現します。RS PROシリーズのバットスプライス端子は、高品質の銅と、色分けされたビニール又はナイロン製の絶縁材で作られており、電気技師の工具キットに欠かせない製品です。. 特長 - 表示ウィンドウ. このRS PRO絶縁圧着端子製品には、フェルール本体の中央にウィンドウ(のぞき穴)があります。この特長により、正常に圧着されたことが目視ではっきりわかります。. 識別カラー. 絶縁端子又はコネクタスリーブは、色分けされているため、ワイヤサイズの識別が簡単です。コネクタの色は、端子で使用できるワイヤ範囲に対応しています。サイズは、CSA (断面積)又はAWG (米国ワイヤゲージ規格)のいずれかで記載されます。. 赤色0.5 → 1.0 mm2又は22-18 AWG 青色1.5 → 2.5 mm2又は16-14 AWG 黄色2.5 → 6.5 mm2又は12-10 AWG. 特長と利点. 圧着の識別に便利なウィンドウ / のぞき穴 スズめっき銅管 広い使用温度範囲: -20 → 105 ℃ 高品質のナイロン絶縁材 色分けされているため、ワイヤサイズの識別が簡単 ラチェット工具を使用して簡単に圧着可能 耐久性と信頼性の高い終端処理 卓越したコスト効率. 用途. 絶縁端子は長年にわたって使用されてきましたが、元は軍事機器の配線終端に、はんだ不要の方式が必要になったことから生まれました。バットスプライス圧着は、さまざまな産業用途、商業用途、家庭用途に使用されています。電気的接続が必要な場所の大半で使用されています。主な用途:. 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問. Q - バットコネクタの圧着にお勧めの工具はありますか. A - バット端子用に設計された高品質のラチェット式圧着工具又はプライヤーで十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。代表品番 ; 267-3133 267-3133 を参照してください。
仕様スプライスタイプ = バットスプライス適合電線サイズmm2 Min = 0.5mm2適合電線サイズmm2 Max = 1.5mm2適合電線サイズAWG Min = 22AWG適合電線サイズAWG Max = 16AWG色 = 赤絶縁体 = ナイロンコンタクト材質 = 銅表面処理:コンタクト = 錫
RoHS指令(10物質対応)対応
1袋(500個)
¥76,980
税込¥84,678
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 2.2mm適合電線サイズmm2 Min = 0.2mm2適合電線サイズAWG Min = 26AWGスタッド径 = M2色 = 黄表面処理:コンタクト = 錫厚さ = 0.5mm全長 = 16.5mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥2,398
税込¥2,638
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様絶縁 = 絶縁絶縁体 = PVC内側リング直径 = 8.4mm適合電線サイズmm2 Min = 2.5mm2適合電線サイズAWG Min = 12AWGスタッド径 = M8色 = 黄表面処理:コンタクト = 錫厚さ = 1mm全長 = 34.2mm動作温度 Max = +75℃
RoHS指令(10物質対応)対応
1袋(100個)
¥7,098
税込¥7,808
5日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 4.3mm適合電線サイズmm2 Min = 0.5mm2適合電線サイズAWG Min = 22AWGスタッド径 = M4色 = 赤コンタクト材質 = 銅厚さ = 0.75mm全長 = 20.4mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(1000個)
¥22,980
税込¥25,278
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 5.3mm適合電線サイズmm2 Min = 4mm2適合電線サイズAWG Min = 12AWGスタッド径 = M5色 = 黄表面処理:コンタクト = 錫厚さ = 1mm全長 = 26mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥33,980
税込¥37,378
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール外側リング直径 = 7.2mm適合電線サイズmm2 Min = 4mm2適合電線サイズAWG Min = 12AWGスタッド径 = M3色 = 黄コンタクト材質 = 銅厚さ = 1mm全長 = 22.7mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥14,980
税込¥16,478
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様絶縁 = 絶縁絶縁体 = ナイロン内側リング直径 = 3.7mm適合電線サイズmm2 Min = 0.2mm2適合電線サイズAWG Min = 26AWGスタッド径 = M3.5色 = 黄表面処理:コンタクト = 錫厚さ = 0.5mm全長 = 19mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(100個)
¥3,398
税込¥3,738
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール外側リング直径 = 12mm適合電線サイズmm2 Min = 4mm2適合電線サイズAWG Min = 12AWGスタッド径 = M6色 = 黄表面処理:コンタクト = 錫厚さ = 1mm全長 = 29.5mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥42,980
税込¥47,278
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様シリーズ = E245391絶縁 = 絶縁絶縁体 = ビニール内側リング直径 = 3.2mm適合電線サイズmm2 Min = 0.5mm2適合電線サイズAWG Min = 22AWGスタッド径 = M3色 = 赤表面処理:コンタクト = 錫厚さ = 0.75mm全長 = 18.5mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥11,980
税込¥13,178
7日以内出荷
RS PROビニール製絶縁丸形圧着端子. RS PROの高品質絶縁圧着丸形端子は、丸形コネクタやケーブルラグとも呼ばれています。丸形圧着端子は、電気ケーブルや電線をバッテリー端子などの電気部品のスタッド又はポストに接続するために使用されます。丸形端子は、導電性の高い銅で成形されており、スズめっきが施されているため、導電率と耐腐食性が高くなっています。識別カラー付きのビニール製絶縁体は、端子を保護し、端子サイズをすばやく識別するのに役立ちます。この丸形端子が電線又はケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。.. 特長:. 高い導電性と簡単な圧着を実現する銅ボディ材質 耐腐食性、強度の向上、優れた導電性を実現するスズめっき 電気絶縁と端子保護用のビニール絶縁 端子のサイズを簡単に識別できる色分けされた絶縁体 電線を挿入しやすいように拡張された絶縁体の入り口. 用途:. これらの絶縁圧着丸形端子は、さまざまな業界で電気部品に電線を接続する用途に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでの配線があります。. 正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。. 使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドサイズ 丸形端子の内径 ワイヤサイズ: 赤、0.5 → 1.5 mm2 青、1.5 → 2.5 mm2 黄、4 → 6 mm2. よくある質問 丸形端子の圧着方法 まず、正しいサイズの丸形端子を選択します。電線の端を取り外し、端子と同じ長さに切断します。裸線が見えないように、電線を端子バレルに差し込みます。これで、圧着端子を電線の端に圧着することができます。電線端子を圧着する場合、ペンチやラチェットでが使用できますが、より高品質な圧着を行うためには、ラチェット式圧着工具を使用することをお勧めします。圧着サイクルが完了するまでハンドルはロック状態が保持されるため、ラチェット圧着工具の使用をお勧めします。これにより、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部(工具に記載されているサイズ)に挿入します。ラチェットが解放されるまで工具のハンドルを絞ります。丸形圧着端子をスタッドやポストの上に配置し、ナットやハンダで固定することができます。 RS PROを選ぶ理由 RS PROはメーカー独自のブランド製品で、高品質な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
仕様絶縁 = 絶縁絶縁体 = ナイロン外側リング直径 = 6.5mm適合電線サイズmm2 Min = 0.2mm2適合電線サイズAWG Min = 26AWGスタッド径 = M4色 = 黄表面処理:コンタクト = 錫厚さ = 0.5mm全長 = 19.25mm動作温度 Max = +105℃動作温度 Min = -40℃
RoHS指令(10物質対応)対応
1袋(500個)
¥13,980
税込¥15,378
7日以内出荷
関連キーワード
1
2
次へ