「AFAM」の検索結果
特価
本日12月28日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251219
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
BS 5342 Type 2A. EPDM = Ethylene Propylene Diene Monomer The given working pressure and safety factor are true for the conveyance of steam. For water, the working pressure is 55bar and safety factor is 3.15:1. Steam Hose 17 Bar 1158. Red, heavy duty, spiralized steam hose manufactured to BS5342 Type 2 Class A. For use in industry for saturated steam and hot water in dairies, slaughterhouses and power stations etc. Steam Hose (17 bar) Wire reinforced Red outside and black inside Hose is conductive based on wire braiding
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 25mm外径 = 40mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 17 bar使用流体/用途 = 蒸気代表規格 = BS 5342動作温度 Min = -20℃最高作動温度 = +203℃色 = 赤長さ = 20m内側材質 = エチレンプロピレンゴムmm
1個
¥109,800
税込¥120,780
5日以内出荷
BS 5342 Type 2A. EPDM = Ethylene Propylene Diene Monomer The given working pressure and safety factor are true for the conveyance of steam. For water, the working pressure is 55bar and safety factor is 3.15:1. Steam Hose 17 Bar 1158. Red, heavy duty, spiralized steam hose manufactured to BS5342 Type 2 Class A. For use in industry for saturated steam and hot water in dairies, slaughterhouses and power stations etc. Steam Hose (17 bar) Wire reinforced Red outside and black inside Hose is conductive based on wire braiding
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 19mm外径 = 33mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 17 bar使用流体/用途 = 蒸気代表規格 = BS 5342動作温度 Min = -20℃最高作動温度 = +203℃色 = 赤長さ = 20m内側材質 = エチレンプロピレンゴムmm
1個
¥98,980
税込¥108,878
5日以内出荷
BS 5342 Type 2A. EPDM = Ethylene Propylene Diene Monomer The given working pressure and safety factor are true for the conveyance of steam. For water, the working pressure is 55bar and safety factor is 3.15:1. Steam Hose 17 Bar 1158. Red, heavy duty, spiralized steam hose manufactured to BS5342 Type 2 Class A. For use in industry for saturated steam and hot water in dairies, slaughterhouses and power stations etc. Steam Hose (17 bar) Wire reinforced Red outside and black inside Hose is conductive based on wire braiding
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 13mm外径 = 25mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 17 bar使用流体/用途 = 蒸気代表規格 = BS 5342色 = 赤長さ = 30m内側材質 = エチレンプロピレンゴムmm
1個
¥74,980
税込¥82,478
5日以内出荷
関連キーワード