カテゴリ

  • 作業服(4)
  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • エスコ(42)
  • ユニックス(40)
  • リケン(32)
  • 東亜高級継手バルブ製造(31)
  • 協立エアテック(22)
  • piaggio(ピアッジオグループ)(18)
  • サンドビック(11)
  • アネスト岩田(9)
  • KTM(9)
  • TRUSCO(8)
  • ハネウェル(8)
  • ハヤノ産業(8)
  • UDトラックス(8)
  • ノーリツ(7)
  • エレコム(5)
  • クボタ計装(5)
  • ユニペックス(UNI-PEX)(5)
  • WILDTECH(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「DTU」の検索結果

関連キーワード
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ゴムシート 黒, 1m x 6mm x 600mm RS PRORS PRO ゴムシート 黒, 1m x 6mm x 600mmRS PRO
15,980税込17,578
1個
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5RoHS指令(10物質対応)対応
RS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66 RS PRORS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66RS PRO
8,198税込9,018
1袋(50個)
5日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Ties have a tensile strength of 55 Kgs (120lbs) Blue in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Environmental friendly, wear and impact resistant, easy to carry Maximum bundle strength: 127 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ900mm、幅8 mm、色青、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+80℃、耐火性難燃性、引張強度539N、シリーズRS PRO、最大バンドル直径127mmRoHS指令(10物質対応)対応
RS PRO LED付きニット帽 LED付きビーニー帽 あり, Black RS PRORS PRO LED付きニット帽 LED付きビーニー帽 あり, BlackRS PRO
2,298税込2,528
1個
7日以内出荷
RS PRO 8
仕様種別 = LED付きビーニー帽色 = Black材質 = アクリル調整可能 = あり
RS PRO LED付きニット帽 LED付きビーニー帽 あり, ネービー RS PRORS PRO LED付きニット帽 LED付きビーニー帽 あり, ネービーRS PRO
2,298税込2,528
1個
7日以内出荷
暖かく快適なアクリル製のビーニーハットで、暗い場所で優れた視認性を提供する取り外し可能なLEDフロントライトを備えています。LEDは充電式で、USBポートで充電することができます。
仕様種別 = LED付きビーニー帽色 = ネービー材質 = アクリル調整可能 = あり
RS PRO LED付きニット帽 LED付きビーニー帽 あり, オレンジ RS PRORS PRO LED付きニット帽 LED付きビーニー帽 あり, オレンジRS PRO
2,098税込2,308
1個
7日以内出荷
暖かく快適なアクリル製のビーニーハットで、暗い場所で優れた視認性を提供する取り外し可能なLEDフロントライトを備えています。LEDは充電式で、USBポートで充電することができます。
仕様種別 = LED付きビーニー帽色 = オレンジ材質 = アクリル調整可能 = あり
RS PRO LED付きニット帽 LED付きビーニー帽 あり, 黄 RS PRORS PRO LED付きニット帽 LED付きビーニー帽 あり, 黄RS PRO
2,398税込2,638
1個
7日以内出荷
暖かく快適なアクリル製のビーニーハットで、暗い場所で優れた視認性を提供する取り外し可能なLEDフロントライトを備えています。LEDは充電式で、USBポートで充電することができます。
仕様種別 = LED付きビーニー帽色 = 黄材質 = アクリル調整可能 = あり
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら