カテゴリ

  • 電気材料(25)
  • 建築金物(14)
  • 制御機器(12)
  • 清掃用品(9)
  • 安全標識(8)
  • 安全靴・作業靴(8)
  • 機構部品(5)
  • 素材(切板・プレート・丸棒・パイプ・シート)(3)
  • 物流用品(2)
  • 保管用品(1)
  • 防犯用品(1)
絞り込み
ブランド
  • RS PRO
  • LED LENSER(1)
  • TRUSCO(2)
  • タジマツール(TJMデザイン)(1)
  • LEPLUS NEXT(594)
  • GPR Exhaust (ジーピーアールエキゾースト)(239)
  • LEPLUS(168)
  • SMC(127)
  • 三菱ふそう(103)
  • ホンダ(91)
  • SPARKFUN(81)
  • KTM(62)
  • BMW(47)
  • SKF(日本エスケイエフ)(40)
  • サンコー(三甲)(40)
  • Festo(39)
  • Eppendorf(エッペンドルフ)(35)
  • piaggio(ピアッジオグループ)(35)
  • TPP(30)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(67)
RoHS10物質対応
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「LEP」の検索結果

関連キーワード
88件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
16,980税込18,678
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 536N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66 RS PRORS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66RS PRO
8,198税込9,018
1袋(50個)
5日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Ties have a tensile strength of 55 Kgs (120lbs) Blue in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Environmental friendly, wear and impact resistant, easy to carry Maximum bundle strength: 127 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ900mm、幅8 mm、色青、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+80℃、耐火性難燃性、引張強度539N、シリーズRS PRO、最大バンドル直径127mmRoHS指令(10物質対応)対応
道路標識 RS PRO Keep Clear 英語語 ビニール RS PRO道路標識 RS PRO Keep Clear 英語語 ビニールRS PRO
7,298税込8,028
1個
5日以内出荷
R11クラス1、DIN51130及びBGR181滑り止めR11、ISO9795:1989. RS Proビニール製フロアステッカー. RS Proのビニール製フロアステッカーは、床面に貼り付けて具体的な危険を通知するための警告サインです。屋内での長期使用に最適で、屋外での短期使用にも向いています。ビニールは滑り止めになっており、R11クラス1等級です。特長と利点 :. ビニール製フロアステッカー 警告サイン. 具体的な危険を警告. 床面取り付け. 屋内での長期使用に最適 歩行衝撃依存. 屋外での短期使用向け 歩行衝撃依存. すべり止め. さまざまなサイズと形を選択可能. 自己接着
仕様記号の説明 = 駐停車禁止ラベル内容 = Keep Clearテキスト言語 = 英語材質 = ビニール直径 = 500mmRoHS指令(10物質対応)対応
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 オイル RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 オイルRS PRO
35,980税込39,578
1個
5日以内出荷
RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 70L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = オイル吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 化学薬品 RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 化学薬品RS PRO
28,980税込31,878
1個
5日以内出荷
RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 70L. It is ideal for use on spills involving aggressive chemicals (acids and alkalis) either inside or outside. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 保守 RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 保守RS PRO
25,980税込28,578
1個
5日以内出荷
RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 70L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
流出物収容製品 RS PRO 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Pads 505 x 405 x 450 保守 RS PRO流出物収容製品 RS PRO 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Pads 505 x 405 x 450 保守RS PRO
19,980税込21,978
1個
5日以内出荷
RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 45L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains three 1.2m socks, 2 hazard bag, 3 pillows and 35 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 45Lキット内容 = 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Padsサイズ = 505 x 405 x 450
RS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
25,980税込28,578
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 800mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1156N最大バンドル直径 = 193mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
19,980税込21,978
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1155N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
21,980税込24,178
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 1m幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 530N最大バンドル直径 = 206mmRoHS指令(10物質対応)対応
RS PRO プラスチックフィルム PET 304mm x 200mm x 1mm RS PRORS PRO プラスチックフィルム PET 304mm x 200mm x 1mmRS PRO
2,598税込2,858
1セット(5個)
7日以内出荷
材料 = PET長さ = 304mm幅 = 200mm厚さ = 1mm動作温度 Max = +120℃用途 = コイルの分離, フェーズの分離及び内部コイルの絶縁, スロットライナーElephantideグレードK. フィルムとプレス用紙から成る二重ラミネート 120 ℃の温度での使用に最適 スロットライナー、コイルの分離、フェーズの分離、内部コイルの絶縁に最適
RoHS指令(10物質対応)対応
RS PRO プラスチックフィルム 綿、プレスペーパー 304mm x 200mm x 0.5mm RS PRORS PRO プラスチックフィルム 綿、プレスペーパー 304mm x 200mm x 0.5mmRS PRO
2,598税込2,858
1セット(5個)
7日以内出荷
材料 = 綿、プレスペーパー長さ = 304mm幅 = 200mm厚さ = 0.5mm密度 = 1.05 bis 1.2g/cm3絶縁強度 = 10kV/mm熱伝導率 = 0.5W/mK動作温度 Max = +120℃熱衝撃耐性 = ありElephantideRグレード4プレスペーパー. 電気絶縁グレード4プレスペーパー 卓越した電気的強度、機械的強靱さ及び柔軟性 ファブリックは綿100 %
RoHS指令(10物質対応)対応
RS PRO 禁止標識「携帯電話禁止」 PP硬質プラスチック製 黒/赤/白 RS PRORS PRO 禁止標識「携帯電話禁止」 PP硬質プラスチック製 黒/赤/白RS PRO
4,198税込4,618
1個
7日以内出荷
テキスト言語 = 英語ラベル内容 = Do Not Use Mobile Phones記号の説明 = 携帯電話禁止材質 = PP硬質プラスチック自己粘着性 = なしサンテキスト / 記号 = シンボルとテキスト色 = 黒/赤/白内容量 = 1高さ = 210 mm幅 = 148mm標識又はラベル = サインISO7010. Do Not Use Mobile Telephones. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン
RoHS指令(10物質対応)対応
道路標識 RS PRO Keep Clear 英語語 PP 白 なし サイン RS PRO道路標識 RS PRO Keep Clear 英語語 PP 白 なし サインRS PRO
4,498税込4,948
1個
7日以内出荷
記号の説明 = 立入り禁止ラベル内容 = Keep Clearテキスト言語 = 英語材質 = PP高さ = 250 mm色 = 白幅 = 100mm標識又はラベル = サイン自己粘着性 = なしISO7010. Keep Clear標識. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン 品番763-1695は硬質のポリプロピレン製 品番763-1698は粘着ビニール製
RoHS指令(10物質対応)対応
道路標識 RS PRO Keep Clear 英語語 ビニール 白 あり ラベル RS PRO道路標識 RS PRO Keep Clear 英語語 ビニール 白 あり ラベルRS PRO
2,998税込3,298
1個
7日以内出荷
記号の説明 = 立入り禁止ラベル内容 = Keep Clearテキスト言語 = 英語材質 = ビニール高さ = 250 mm色 = 白内容量 = 1幅 = 100mm標識又はラベル = ラベル自己粘着性 = ありISO7010. Keep Clear標識. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン 品番763-1695は硬質のポリプロピレン製 品番763-1698は粘着ビニール製
RoHS指令(10物質対応)対応
消防標識 RS PRO Fire exit Keep clear ビニール 青/黄 ラベル RS PRO消防標識 RS PRO Fire exit Keep clear ビニール 青/黄 ラベルRS PRO
2,598税込2,858
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)ラベル内容 = Fire exit Keep clear材質 = ビニール自己粘着性 = あり高さ = 150 mmテキスト言語 = 英語サンテキスト / 記号 = テキスト色 = 青/黄内容量 = 1幅 = 150mm標識又はラベル = ラベルISO7010、SAV標識: PSBクラスB. RS Pro プラスチック製非常口標識です. 信頼の RS Pro ブランドがお届けする、高品質の非常口サイン製品です。 この基本標識は、緊急時に非常口がある場所にスタッフとビジターに通知するためのあらゆるタイプの業界で見られる素晴らしいソリューションです。特長と利点. 環境に優しく Durable クリアで読みやすい製品です 標識は光の明るさで、暗くなった場合に便利です . 用途. この標識は、避難時に非常口を示すように設計されており、などのさまざまな産業で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
消防標識 RS PRO Fire exit Keep clear ビニール 青、緑 ラベル RS PRO消防標識 RS PRO Fire exit Keep clear ビニール 青、緑 ラベルRS PRO
2,198税込2,418
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)ラベル内容 = Fire exit Keep clear材質 = ビニール自己粘着性 = あり高さ = 150 mmテキスト言語 = 英語サンテキスト / 記号 = シンボルとテキスト色 = 青、緑内容量 = 1幅 = 450mm標識又はラベル = ラベルISO7010. RS Pro ビニール製非常口. この高品質ビニール製非常口サインは、 1971 年火災予防法及び改正された火災予防措置(職場)規制の提案に適合するように設計されています。また、緊急事態が発生した場合に、建物を迅速かつ安全に避難することができます。特長と利点. この安全標識は明確で、非常口を簡単に示します 粘着ビニール 高さ150 mm、幅450 mm . 用途. 非常口標識は、などのさまざまな用途で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
防災ラベル RS PRO Fire exit Keep clear ビニール 緑/白 ラベル RS PRO防災ラベル RS PRO Fire exit Keep clear ビニール 緑/白 ラベルRS PRO
4,498税込4,948
1個
7日以内出荷
RS Pro PVC 非常口. この高品質の PVC 非常口サインは、 1971 年火災予防法及び改正された火災予防措置(職場)規制の提案に適合するように設計されています。また、緊急事態が発生した場合に、建物を迅速かつ安全に避難することができます。特長と利点. この安全標識は明確で、非常口を簡単に示します 接着式 PVC 高さ150 mm、幅450 mm . 用途. 非常口標識は、などのさまざまな用途で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様記号の説明 = FIRE EXIT(非常口)ラベル内容 = Fire exit Keep clear材質 = ビニール自己粘着性 = あり高さ = 150 mmテキスト言語 = 英語サンテキスト / 記号 = シンボルとテキスト色 = 緑/白内容量 = 1幅 = 450mm標識又はラベル = ラベルRoHS指令(10物質対応)対応
消防標識 RS PRO Fire exit Keep clear プラスチック 青/緑/白 サイン RS PRO消防標識 RS PRO Fire exit Keep clear プラスチック 青/緑/白 サインRS PRO
3,898税込4,288
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)ラベル内容 = Fire exit Keep clear材質 = プラスチック自己粘着性 = なし高さ = 150 mmテキスト言語 = 英語サンテキスト / 記号 = シンボルとテキスト色 = 青/緑/白内容量 = 1幅 = 450mm標識又はラベル = サインISO7010、SAV標識: PSBクラスB. RS Pro プラスチック製非常口標識です. 信頼の RS Pro ブランドがお届けする、高品質の非常口サイン製品です。 この基本標識は、緊急時に非常口がある場所にスタッフとビジターに通知するためのあらゆるタイプの業界で見られる素晴らしいソリューションです。特長と利点. 環境に優しく Durable クリアで読みやすい製品です 標識は光の明るさで、暗くなった場合に便利です . 用途. この標識は、避難時に非常口を示すように設計されており、などのさまざまな産業で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
流出吸収剤 RS PRO 靴下 RS PRO流出吸収剤 RS PRO 靴下RS PRO
18,980税込20,878
1箱(10個)
7日以内出荷
RS PRO Oil Only SockThe RS PRO Oil Only Sock has a size of 7.5cm x 1.2m (W x L). It is designed for selective recovery of oils and oil-based fluids while repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. Spun bond or knitted outer fabric ensures excellent fluid uptake. It is ideal for outdoors with still water.Features and Benefits 40ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = オイル吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.25寸法 = 600 x 450 x 520mm
RS PRO Oリングキット VitonR RS PRORS PRO Oリングキット VitonRRS PRO
16,980税込18,678
1キット
7日以内出荷
Replacement VitonR A O-Ring cord for splicing kit is available separately. RS Pro インペリアル O リングキット - Viton R. RS Pro O リングキットは、一般的な各種サイズが頑丈なボックスに揃った、緊急の修理や定期的なメンテナンスに不可欠なキットです。このキットはメンテナンスエンジニアに最適です。各作業に合ったシーリングソリューションを高い信頼性で素早く実現します。特長と利点. すべてのワークショップおよびオンサイトサービスエンジニアに必須 さまざまなサイズ.個々の O リングを購入する必要はありません 複数の O リングサイズをすばやく識別し、簡単に保管できます 搬送に適した頑丈なケース リングの材質は、炭化水素、ディーゼル燃料、合成潤滑剤に対して優れた耐性を発揮します。 バイトン R 素材製 O リングで構成された精密な設計 このキットは 382 個の部品を供給します. O リングとは何ですか.. シール、 O リングは、 2 つの部品間のスペースを埋めて、間に充填及びシールスペースを形成することで、機械、エンジン、又はその他の機械アセンブリの 2 つの部品を接合するために使用します。このシールにより、微粒子、蒸気、液体の漏れを防ぎ、圧力を保護及び維持しながら細片の混入を防ぐことで、適切な機能と安全性を確保します。
仕様材料 = VitonRタイプ = インペリアルOリングキットキット内容 = 382ピースRoHS指令(10物質対応)対応
RS PRO ゴムシート 黒, 1.2m x 1.5mm x 600mm RS PRORS PRO ゴムシート 黒, 1.2m x 1.5mm x 600mmRS PRO
13,980税込15,378
1個
7日以内出荷
材料 = EPDMカラー = 黒密度 = 1.13g/cm3裏面粘着 = なしmm厚さ = 1.5mm動作温度 Max = 100℃動作温度 Min = -40℃伸長 = 328 to 420%RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 1.5 mm大気条件を満たし、耐久性に優れた製品が必要な場合は、 RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用して Durable ( EP D )を確認できます。防湿シールの作成や、ケーブルジョイント、シール、ガスケットの作成に最適です。また、軽度のアルカリ / 酸性液体、エチレングリコール、温水 / 冷水、及びオイルに対する耐性も備えています。 このタイプのゴムは、 -40.+100 ° C の温度で信頼性の高い性能を発揮するため、溶けたり破損したりすることなく、あらゆるタイプの過酷な環境で使用できます。また、伸張強度が高く、他の材料の汚染なし、耐摩耗性にも優れています。 各 EPDM ゴムシートは、 BS6920-1 : 2000 に準拠した Water Regulations Advisory Scheme 認定を取得していて、 Restriction of Hazardous Substances Directive ( RoHS )に準拠しています。これはまた水の地方のリストされた等級プロダクトである、従って飲料水システムのために安全に使用できる。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 1.5 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 . 328 ~ 420 % の長さ . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mmRS PRO
2,598税込2,858
1袋(50個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mmRS PRO
4,498税込4,948
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.7mmパネル穴直径 = 20.1mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mmRS PRO
2,798税込3,078
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mmRS PRO
5,298税込5,828
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO ミドルカット安全靴 Black RS PRORS PRO ミドルカット安全靴 BlackRS PRO
9,998税込10,998
1組
7日以内出荷
RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品 RS PRO流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品RS PRO
3,298税込3,628
1個
7日以内出荷
RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
流出物収容製品 RS PRO 1 x Haz, 2 x 1.2m Sock, 20 x Pads 505 x 405 x 450 保守 RS PRO流出物収容製品 RS PRO 1 x Haz, 2 x 1.2m Sock, 20 x Pads 505 x 405 x 450 保守RS PRO
4,998税込5,498
1個
7日以内出荷
RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 26L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains two 1.2m socks, 1 hazard bag and 20 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
1,798税込1,978
1リール(20m)
7日以内出荷
RS Pro EPDM ゴムエッジ Protector 13 mm x 6 RS Pro ゴム製エッジ Protector ストリップ又はエッジストリップは、金属パネルなどのシート素材の鋭利なエッジを簡単にカバーして保護するための製品です。エッジプロテクタは、自動車、製造、航空などのさまざまな作業で、金属パネルやエッジを扱う産業でよく使用されます。たとえば、密閉、湿気、汚れ、鋭利なエッジ、仕上げに対する保護などです。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 ドアシールと縁取りストリップは、露出した鋭い金属やガラスの縁からの保護を目的とした製品で、パネル、ドア、ガラスの端に取り付けて使用します。隙間風ストッパの用途もあり、ドアや窓周りにも使用できます。電気設備に縁取りストリップを使用すれば、ケーブルやワイヤがフレーム又はグリッドを通過するときに、外部絶縁材との摩擦から保護できます。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネル 特長と利点: 黒いゴム製プロファイルは、簡単にしっかり固定でき、鋭いエッジから保護します シート素材のエッジを保護します 使用温度範囲: -40 → +120 ° C 20 m 長のリールで販売 代表的用途 エッジプロテクタは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや Metal Work に使用でき、自動車のトリミングとして自動車業界で広く使用されています。 自動車のスペアタイヤとラジオコンパートメントのカットアウト 大型機械のコントロールパネルとウィンドウ ボディ下部の車両保護でワイヤが擦れないよう防止 車両のシートフレーム 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様長さ = 20m幅 = 6mm高さ = 13 mm製品タイプ = エッジ保護色 = BlackRoHS指令(10物質対応)対応
RS PRO カーボンファイバシート RS PRORS PRO カーボンファイバシートRS PRO
33,980税込37,378
1個
7日以内出荷
材料 = カーボンファイバーエポキシ動作温度 Max = +80℃長さ = 300mm幅 = 300mm厚さ = 2mmカラー = 黒表面パターン = 綾織圧縮強度 = 570MPa密度 = 1.6g/cm3RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
29,980税込32,978
1リール(20m)
7日以内出荷
長さ = 20m幅 = 15.1mm高さ = 26.5 mm製品タイプ = エッジ保護クランプ範囲 = 1.5 → 3.5mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
15,980税込17,578
1リール(20m)
7日以内出荷
長さ = 20m幅 = 7mm高さ = 10 mm材質 = EPDMクランプ範囲 = 0.5 → 2mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
28,980税込31,878
1リール(20m)
7日以内出荷
長さ = 20m幅 = 22mm高さ = 16 mm製品タイプ = エッジ保護クランプ範囲 = 2 → 4mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
18,980税込20,878
1リール(10m)
7日以内出荷
長さ = 10m幅 = 10mm高さ = 22 mm製品タイプ = エッジ保護クランプ範囲 = 1 → 3mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
20,980税込23,078
1リール(10m)
7日以内出荷
長さ = 10m幅 = 15.6mm高さ = 31.9 mm製品タイプ = エッジ保護色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
27,980税込30,778
1リール(20m)
7日以内出荷
長さ = 20m幅 = 16.8mm高さ = 11 mm製品タイプ = エッジ保護色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
12,980税込14,278
1リール(20m)
7日以内出荷
長さ = 20m幅 = 6mm高さ = 15 mm製品タイプ = エッジ保護クランプ範囲 = 1 → 1.8mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
31,980税込35,178
1リール(20m)
7日以内出荷
長さ = 20m幅 = 16mm高さ = 25 mm製品タイプ = エッジ保護クランプ範囲 = 2 → 5mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
27,980税込30,778
1リール(20m)
7日以内出荷
長さ = 20m幅 = 9.8mm高さ = 20.4 mm製品タイプ = エッジ保護クランプ範囲 = 1 → 3mm色 = BlackRS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応