カテゴリ

  • 物流用品(1)
  • 電気材料(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • ウエスト(30)
  • TOSTEM(LIXIL)(2)
  • WEST INSTRUMENTS(1)
  • WESTMARK(27)
  • Western Digital(ウエスタンデジタル)(20)
  • StarTech.com(5)
  • MAZDA(マツダ)(4)
  • PRO-WESTERN Canada(4)
  • Keyestudio(3)
  • BIORAD(2)
  • SLOWER(2)
  • メディアカバーマーケット(2)
  • Wera(1)
  • エレコム(1)
  • ナカバヤシ(1)
  • HANNA(ハンナインスツルメンツ・ジャパン)(1)
  • BRIDGESTONE(ブリヂストン)(1)
  • THANKO(サンコー)[電子機器](1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む

「WEST」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO クロック 電池 RS PRORS PRO クロック 電池RS PRO
16,980税込18,678
1個
翌々日出荷
RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm