145件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様色 = 黒材質 = ポリウレタンタイプ = ニーリング / シッティング寸法 = 24 x 44 x 3cmKneeling & Seating Mat. Made from a CFC free polyurethane formula which means the product is highly flexible Strong exterior means the item has high tear resistance Millions of tiny air bubbles enclosed within the polyurethane guarentee that the pressure of your own body weight is distributed in an optimal manner to ensure comfort and reduce the overall strain on the joints The ergonomic fashioning of the knee rest area is designed to allow a release of pressure from the patella and allow for a more even distribution of body weight
1個
4,998 税込5,498
5日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
24,980 税込27,478
7日以内出荷

RS Pro アルミ. メーカー RS Pro ブランドのこのアルミ製シートは精密仕上げで、厚さ、許容差、平坦度、寸法精度、精密機械加工のためのサウンド冶金特性についての国際規格に準拠しています。これらのシートは商業用途及び一般用途の両方に役立ち、屋内外の両方での使用にも適しています。 434-043 434-043 SiC 1050A アルミシート、 300 mm 200 mm 1.2 mm 434-059 434-059 SiC 1050A アルミシート、 500 mm 300 mm 2 mm 178-239 178-239 SIC 1050A アルミシート、 500 mm 300 mm 3 mm 183-944 183-944 SiC 1050A アルミシート、 500 mm 300 mm 6 mm 188-321-6082 188-321-6082 アルミシート、 500 mm 300 mm 10 mm 188-400-6082 188-400-6082 アルミシート、 500 mm 300 mm 12 mm 188-22-6082 188-22-6082 アルミシート、 500 mm 300 mm 8 mm 187-328-6082 187-328-6082 アルミシート、 500 mm 300 mm 3 mm 188-264-6082 188-264-6082 アルミシート、 500 mm 300 mm 6 mm. 特長と利点. アルミグレード 1050A SIC. 柔軟な合金 簡単な形成 耐候性と耐薬品性に優れている プレスやパネル貼りに最適 規格 BS1470 SIC (1987) BSEN 485-515-573-1050-AH14 BSEN 485-515-573-6082T6. アルミグレード 6082. / 高強度合金 陽極酸化、機械加工、溶接が簡単 多目的で Durable な耐熱材料を提供します 構造用途に適しています 規格 BS1470 SIC (1987) BSEN 485-515-573 AH14. 代表的用途:. 金属シートは、幅広い用途に適しています。建設及び製造業は、金属シートの最も一般的な用途の一部です。表面の寸法と厚さは、アルミシートを購入する際に考慮すべき主要な要素です。アルミシートメタルは、産業用及び日常品に使用されています。以下の製品で使用されています。 防衛 工業エンジニアリング 輸送 道路、鉄道、空気、海洋 ビル及び建設 ファンブレード 電気工学. RS PRO. よくある質問 アルミシートのサイズは? 世界中でさまざまなサイズのアルミシート、プレート、ホイルが販売されています。一般的に言えば、厚さが約 0.2 6.5 mm のアルミパネルは通常アルミシートとみなされ、それより薄いゲージ製品は一般的にホイルとして分類及び販売されます。6.5 mm (約 1/4 インチ)より厚いゲージは、アルミプレートと呼ばれることがよくあります。 特定の用途に適した選択は、シートが目的の機能を実行するために必要な柔軟性 剛性の程度に完全に依存します。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様長さ = 300mm材料 = アルミフォーム = ソリッド幅 = 500mm厚さ = 12mm材質グレード = 6082密度 = 2.7g/cm3硬さ = 91 HBカラー = ナチュラル熱伝導率 = 180W/mK RoHS指令(10物質対応)対応
1セット(1個)
94,980 税込104,478
5日以内出荷

RS Pro アルミ. メーカー RS Pro ブランドのこのアルミ製シートは精密仕上げで、厚さ、許容差、平坦度、寸法精度、精密機械加工のためのサウンド冶金特性についての国際規格に準拠しています。これらのシートは商業用途及び一般用途の両方に役立ち、屋内外の両方での使用にも適しています。 434-043 434-043 SiC 1050A アルミシート、 300 mm 200 mm 1.2 mm 434-059 434-059 SiC 1050A アルミシート、 500 mm 300 mm 2 mm 178-239 178-239 SIC 1050A アルミシート、 500 mm 300 mm 3 mm 183-944 183-944 SiC 1050A アルミシート、 500 mm 300 mm 6 mm 188-321-6082 188-321-6082 アルミシート、 500 mm 300 mm 10 mm 188-400-6082 188-400-6082 アルミシート、 500 mm 300 mm 12 mm 188-22-6082 188-22-6082 アルミシート、 500 mm 300 mm 8 mm 187-328-6082 187-328-6082 アルミシート、 500 mm 300 mm 3 mm 188-264-6082 188-264-6082 アルミシート、 500 mm 300 mm 6 mm. 特長と利点. アルミグレード 1050A SIC. 柔軟な合金 簡単な形成 耐候性と耐薬品性に優れている プレスやパネル貼りに最適 規格 BS1470 SIC (1987) BSEN 485-515-573-1050-AH14 BSEN 485-515-573-6082T6. アルミグレード 6082. / 高強度合金 陽極酸化、機械加工、溶接が簡単 多目的で Durable な耐熱材料を提供します 構造用途に適しています 規格 BS1470 SIC (1987) BSEN 485-515-573 AH14. 代表的用途:. 金属シートは、幅広い用途に適しています。建設及び製造業は、金属シートの最も一般的な用途の一部です。表面の寸法と厚さは、アルミシートを購入する際に考慮すべき主要な要素です。アルミシートメタルは、産業用及び日常品に使用されています。以下の製品で使用されています。 防衛 工業エンジニアリング 輸送 道路、鉄道、空気、海洋 ビル及び建設 ファンブレード 電気工学. RS PRO. よくある質問 アルミシートのサイズは? 世界中でさまざまなサイズのアルミシート、プレート、ホイルが販売されています。一般的に言えば、厚さが約 0.2 6.5 mm のアルミパネルは通常アルミシートとみなされ、それより薄いゲージ製品は一般的にホイルとして分類及び販売されます。6.5 mm (約 1/4 インチ)より厚いゲージは、アルミプレートと呼ばれることがよくあります。 特定の用途に適した選択は、シートが目的の機能を実行するために必要な柔軟性 剛性の程度に完全に依存します。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様長さ = 300mm材料 = アルミフォーム = ソリッド幅 = 500mm厚さ = 8mm材質グレード = 6082密度 = 2.7g/cm3硬さ = 91 HBカラー = ナチュラル熱伝導率 = 180W/mK RoHS指令(10物質対応)対応
1セット(2個)
37,980 税込41,778
5日以内出荷

RS Pro アルミ. メーカー RS Pro ブランドのこのアルミ製シートは精密仕上げで、厚さ、許容差、平坦度、寸法精度、精密機械加工のためのサウンド冶金特性についての国際規格に準拠しています。これらのシートは商業用途及び一般用途の両方に役立ち、屋内外の両方での使用にも適しています。 434-043 434-043 SiC 1050A アルミシート、 300 mm 200 mm 1.2 mm 434-059 434-059 SiC 1050A アルミシート、 500 mm 300 mm 2 mm 178-239 178-239 SIC 1050A アルミシート、 500 mm 300 mm 3 mm 183-944 183-944 SiC 1050A アルミシート、 500 mm 300 mm 6 mm 188-321-6082 188-321-6082 アルミシート、 500 mm 300 mm 10 mm 188-400-6082 188-400-6082 アルミシート、 500 mm 300 mm 12 mm 188-22-6082 188-22-6082 アルミシート、 500 mm 300 mm 8 mm 187-328-6082 187-328-6082 アルミシート、 500 mm 300 mm 3 mm 188-264-6082 188-264-6082 アルミシート、 500 mm 300 mm 6 mm. 特長と利点. アルミグレード 1050A SIC. 柔軟な合金 簡単な形成 耐候性と耐薬品性に優れている プレスやパネル貼りに最適 規格 BS1470 SIC (1987) BSEN 485-515-573-1050-AH14 BSEN 485-515-573-6082T6. アルミグレード 6082. / 高強度合金 陽極酸化、機械加工、溶接が簡単 多目的で Durable な耐熱材料を提供します 構造用途に適しています 規格 BS1470 SIC (1987) BSEN 485-515-573 AH14. 代表的用途:. 金属シートは、幅広い用途に適しています。建設及び製造業は、金属シートの最も一般的な用途の一部です。表面の寸法と厚さは、アルミシートを購入する際に考慮すべき主要な要素です。アルミシートメタルは、産業用及び日常品に使用されています。以下の製品で使用されています。 防衛 工業エンジニアリング 輸送 道路、鉄道、空気、海洋 ビル及び建設 ファンブレード 電気工学. RS PRO. よくある質問 アルミシートのサイズは? 世界中でさまざまなサイズのアルミシート、プレート、ホイルが販売されています。一般的に言えば、厚さが約 0.2 6.5 mm のアルミパネルは通常アルミシートとみなされ、それより薄いゲージ製品は一般的にホイルとして分類及び販売されます。6.5 mm (約 1/4 インチ)より厚いゲージは、アルミプレートと呼ばれることがよくあります。 特定の用途に適した選択は、シートが目的の機能を実行するために必要な柔軟性 剛性の程度に完全に依存します。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様長さ = 300mm材料 = アルミフォーム = ソリッド幅 = 500mm厚さ = 6mm材質グレード = 6082密度 = 2.7g/cm3硬さ = 91 HBカラー = ナチュラル熱伝導率 = 180W/mK RoHS指令(10物質対応)対応
1セット(2個)
31,980 税込35,178
5日以内出荷

RS Pro アルミ. メーカー RS Pro ブランドのこのアルミ製シートは精密仕上げで、厚さ、許容差、平坦度、寸法精度、精密機械加工のためのサウンド冶金特性についての国際規格に準拠しています。これらのシートは商業用途及び一般用途の両方に役立ち、屋内外の両方での使用にも適しています。 434-043 434-043 SiC 1050A アルミシート、 300 mm 200 mm 1.2 mm 434-059 434-059 SiC 1050A アルミシート、 500 mm 300 mm 2 mm 178-239 178-239 SIC 1050A アルミシート、 500 mm 300 mm 3 mm 183-944 183-944 SiC 1050A アルミシート、 500 mm 300 mm 6 mm 188-321-6082 188-321-6082 アルミシート、 500 mm 300 mm 10 mm 188-400-6082 188-400-6082 アルミシート、 500 mm 300 mm 12 mm 188-22-6082 188-22-6082 アルミシート、 500 mm 300 mm 8 mm 187-328-6082 187-328-6082 アルミシート、 500 mm 300 mm 3 mm 188-264-6082 188-264-6082 アルミシート、 500 mm 300 mm 6 mm. 特長と利点. アルミグレード 1050A SIC. 柔軟な合金 簡単な形成 耐候性と耐薬品性に優れている プレスやパネル貼りに最適 規格 BS1470 SIC (1987) BSEN 485-515-573-1050-AH14 BSEN 485-515-573-6082T6. アルミグレード 6082. / 高強度合金 陽極酸化、機械加工、溶接が簡単 多目的で Durable な耐熱材料を提供します 構造用途に適しています 規格 BS1470 SIC (1987) BSEN 485-515-573 AH14. 代表的用途:. 金属シートは、幅広い用途に適しています。建設及び製造業は、金属シートの最も一般的な用途の一部です。表面の寸法と厚さは、アルミシートを購入する際に考慮すべき主要な要素です。アルミシートメタルは、産業用及び日常品に使用されています。以下の製品で使用されています。 防衛 工業エンジニアリング 輸送 道路、鉄道、空気、海洋 ビル及び建設 ファンブレード 電気工学. RS PRO. よくある質問 アルミシートのサイズは? 世界中でさまざまなサイズのアルミシート、プレート、ホイルが販売されています。一般的に言えば、厚さが約 0.2 6.5 mm のアルミパネルは通常アルミシートとみなされ、それより薄いゲージ製品は一般的にホイルとして分類及び販売されます。6.5 mm (約 1/4 インチ)より厚いゲージは、アルミプレートと呼ばれることがよくあります。 特定の用途に適した選択は、シートが目的の機能を実行するために必要な柔軟性 剛性の程度に完全に依存します。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様長さ = 300mm材料 = アルミフォーム = ソリッド幅 = 500mm厚さ = 6mm材質グレード = 1050A密度 = 2.71g/cm3硬さ = 34 HBカラー = ナチュラル熱伝導率 = 222W/mK RoHS指令(10物質対応)対応
1セット(2個)
31,980 税込35,178
5日以内出荷

材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
33,980 税込37,378
7日以内出荷

HDMI-HDMI ケーブル。ケーブル長:3m。最大解像度 4K。3D サポート。PVC被覆。編組シールド。0.12 mm および 0.254 mm のストランドサイズ。ワイヤサイズ:30 AWG (米国ワイヤゲージ)。
長さ(m)3 コネクタ形状HDMI(オス) - HDMI(オス) 変換タイプオス - オス コネクタAジェンダーオス コネクタBジェンダーオス 最大解像度4K 素線径(mm)0.12、0.254 材質(外側シース)PVC 材質(シールド)ブレード コネクタサイズL11×W19.44 mm プラグ金メッキ
1個
999 税込1,099
当日出荷

仕様材料 = 304S15ステンレス鋼長さ = 500mm幅 = 300mm厚さ = 0.5mm有孔 / ソリッド = ソリッド引張強度 = 520304S31 & 304S15 (1.4301) A2. 汎用の非磁性ステンレススチール加工製品溶接性、成形性、一般的耐腐食性を備えています。. 丸みのあるエッジのバー ロッド - BS970 pt 3 BSEN 10088-3 アングル - BS970 pt 1 BSEN10051 スクエア - BS970 pt 3 BSEN 10088-3 シート - BS1449 pt 2 BSEN 10088-2 (2B表面仕上げ) 研磨向けの優れた材質 食品及び乳製品加工機器、洗濯設備及び化学薬品業界、加工設備やタンクに最適 RoHS指令(10物質対応)対応
1セット(2個)
11,260 税込12,386
7日以内出荷

RS Pro 316 A4 ステンレススチールシート、 500 mm x 300 mm x 1 mmこの頑丈なステンレススチールシートは、水中や孔食タイプの腐食が発生する可能性が高いその他の環境での使用に最適です。海洋及び化学エンジニアリングから食品製造まで、さまざまな用途に対応する汎用性の高いコンポーネントです。 この非磁性シートは、オーステナイトのスチール組成により Durable 性が高くなっています。この構成には、耐腐食性と溶接性を高めるために使用されるモリブデンが含まれています。腐食性の液体が使用されている加工に最適です。モリブデンの高い耐孔性により、最も過酷な環境でもシートの寿命を延ばす材料です。 この金属シートは、信頼の RS Pro シリーズに属しており、寸法は 500 mm x 300 mm x 1 mm です。エンジニアによって品質と一貫性が厳しくテストされています。特長と利点.ステンレス鋼板 .長さ 500 mm .直径 300 mm .厚さ: 1 mm . 515 MPa の引張強度 .密度: 8 g/cm 3 . 16.3 W/m の熱伝導率( +100 ° C 時) .硬度: 95 HB .シルバーカラーRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様長さ = 500mm材料 = ステンレス鋼フォーム = ソリッド幅 = 300mm厚さ = 1mm材質グレード = 316 A4密度 = 8g/cm3硬さ = 95 HBカラー = シルバー引張強度 = 515 Mpa RoHS指令(10物質対応)対応
1セット(2個)
26,980 税込29,678
7日以内出荷

RS Pro 316 A4 ステンレススチールシート、 500 mm x 300 mm x 1.5 mm海洋機器から食品製造及び化学エンジニアリングまで、この丈夫なステンレススチールシートは、幅広い用途に対応する汎用性の高いコンポーネントです。これは、水中や孔食タイプの腐食が発生する可能性が高い環境で一般的に使用されています。 金属シートは、 Durable austeniic スチール製です。この材料にはモリブデンも含まれており、これを使用してスチールの耐腐食性と溶接性を高めています。腐食性の液体を使用する場合や、非磁性である場合に製造するのに最適です。モリブデンは、耐孔性があるため、最も過酷な環境でもロッドの寿命を延ばします。 長さ 500 mm 、幅 300 mm 、厚さ 1.5 mm のタイプが揃ったこのステンレススチールシートは、信頼の RS Pro 製品に属しています。つまり、一貫した品質を保つためにエンジニアによって徹底的にテストされています。特長と利点.ステンレス鋼板 .材料等級 316 .長さ 500 mm .幅 300 mm .厚さ: 1.5 mm . 515 MPa の引張強度 .密度: 8 g/cm 3 . 16.3 W/m の熱伝導率( +100 ° C 時) .硬度: 95 HB .シルバーカラー .接着剤の裏面はありません .欧州規格 EN10088 に適合: Pt 3 : 2005 (半完成スチール製品)RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様長さ = 500mm材料 = ステンレス鋼フォーム = ソリッド幅 = 300mm厚さ = 1.5mm材質グレード = 316 A4密度 = 8g/cm3硬さ = 95 HBカラー = シルバー熱伝導率 = 16.3 W/m at 100°c RoHS指令(10物質対応)対応
1セット(1個)
19,980 税込21,978
7日以内出荷

寸法はすべて公称です。316ステンレススチールロッド及びシート. プロパティC = 0.08最大、Ni 12.0、Cr17、Mo 2.25 関連する仕様: AS2837-1986-316、AISI TYPE316、ASTM A276-316 化学及び関連産業で、特にピット型腐食状態に対して使用
仕様長さ = 500mm材料 = ステンレス鋼フォーム = ソリッド幅 = 300mm厚さ = 1.2mm材質グレード = 316 A4密度 = 8g/cm3硬さ = 95 HBカラー = シルバー引張強度 = 515 Mpa RoHS指令(10物質対応)対応
1セット(2個)
29,980 税込32,978
7日以内出荷

長さ = 1000mm。材料 = 亜鉛メッキ鋼。フォーム = 有孔。幅 = 500mm。厚さ = 1.5mm。穴径 = 3mm。穴レイアウト = 60°。オープンエリアの割合 = 51%。パターンナンバー = 6a。。RS Pro マグネット穴あきスチールシート、 3 mm 穴、 1 m x 500 mm x 1.5 mm魅力的で Durable 、汎用性の高いこのマグネット式穴あきスチールシートは、設置が簡単なデザインで優れた強度を備えています この製品は、表面領域の半分以上が 3 mm の丸穴で覆われており、強度対重量比が高く、ソリッドパネルよりも軽量です。その結果、優れた構造サポートを提供します。亜鉛めっきコーティングにより、ほとんどの気象条件に耐えます。穴あき鋼板は、独特な構造により、見栄えがよく機能的であることを意味します。寸法が 1000 mm x 500 mm と大きく、さまざまな用途に合わせて構成できます。このシートは、取り付け位置に合わせて脱脂し、塗装することもできます。 実績のある RS Pro シリーズに属するこの金属シートは、その信頼性を担保するために、ストリングリテストされています。RoHS ( Restriction of Hazardous Substances )準拠のため、 0.1 % を超える有害物質は存在しません。この製品は、光や空気のフィルタリングに使用します。軽量の手すりインサートとして、又は密閉空間でプライバシーを保護します。特長と利点.穴あきメタルシート .亜鉛めっきスチール製 .脱脂後に塗装可能 . 非磁性 .直径 3 mm の丸穴 .織物状のボーダー .長さ: 1000 mm .幅 500 mm .厚さ: 1.5 mm .パターン番号 6a . 60 ° の穴レイアウト .開放領域は表面の 51% を占めている . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1袋(2個)
26,980 税込29,678
7日以内出荷

長さ = 500mm。材料 = ステンレス鋼。フォーム = ソリッド。幅 = 300mm。厚さ = 1.2mm。材質グレード = 304S15。密度 = 8g/cm3。硬さ = 92 HB。カラー = シルバー。熱伝導率 = 16.2 W/m at 100°c。。304S31 ; 304S15 (1.4301) A2. 汎用の非磁性ステンレススチール加工製品溶接性、成形性、一般的耐腐食性を備えています。丸みのあるエッジのバー ロッド - BS970 pt 3 BSEN 10088-3 アングル - BS970 pt 1 BSEN10051 スクエア - BS970 pt 3 BSEN 10088-3 シート - BS1449 pt 2 BSEN 10088-2 (2B表面仕上げ) 研磨向けの優れた材質 食品及び乳製品加工機器、洗濯設備及び化学薬品業界、加工設備やタンクに最適
1セット(2個)
17,980 税込19,778
7日以内出荷

RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
76,980 税込84,678
7日以内出荷

材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,498 税込8,248
7日以内出荷

材料 = シリコン。カラー = 白。密度 = 0.25g/cm3。裏面粘着 = なしmm。厚さ = 1.5mm。動作温度 Max = 200℃。動作温度 Min = -60℃。燃焼性評価 = FMVSS 302%。。RS Pro 白色ゴムスポンジシート、 1 m x 600 mm x 1.5 mmこのシリコンゴムスポンジシートは、包装のニーズにしっかりと固定し、絶縁材に最適です。必要な形状に簡単に切断できます。 ゴムシートの密閉セル構造により、液体や気体の通過を防止します。60 . +200 ° C の極端な温度に耐えることができ、オゾンや紫外線に対する耐性を備えているため、幅広い揮発性環境条件での使用に適しています。また、シリコンゴムシートの圧縮率も比較的低いため、プレス又は圧搾した後、元の形状に戻ります。 シリコンラバーは、標準的なゴムの効果的な代替品となり、柔らかく柔軟な絶縁材を使用します。この製品は通常、梱包用インサートで使用されています。貴重な工具や部品の周囲に成形して、所定の位置にしっかりと固定することができます。特長と利点.白色シリコンスポンジゴムシート .長さ 1 m .幅 600 mm .厚さ: 1.5 mm .密度: 0.25 g/cm 3 .クローズドセル構造により、優れた断熱性と防水性を実現 .ショア A 硬度等級 13 .紫外線とオゾンに対する耐性 .最低動作温度範囲: -60 ° C .最大動作温度は +200 ° C ですRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

材料 = シリコン。カラー = 白。密度 = 0.25g/cm3。裏面粘着 = なしmm。厚さ = 3mm。動作温度 Max = 200℃。動作温度 Min = -60℃。燃焼性評価 = FMVSS 302%。。RS Pro 白色ゴムスポンジシート、 1 m x 600 mm x 3 mmこの白色シリコンスポンジゴムシートは、理想的なソフト絶縁材又は梱包材です。切断は簡単で、しっかりと確実に固定できます。 シリコンゴムシートは独立したセル構造を採用しているため、液体や気体に対して効果的に密封できます。オゾンと紫外線の両方に耐性があり、 -60 ° C から +200 ° C までの極度な温度に耐えることができますつまり、多様な変更可能な環境条件に耐えられます。また、ゴムシートは非常に可鍛性で、大きな圧縮に耐え、元の形状に戻すことができます。シリコンスポンジラバー構造により振動と騒音の両方が低減されるため、防音に使用するのにも役立ちます。 このシリコンラバーシートは柔らかく柔軟性があるため、優れた絶縁材が必要な場合に標準ゴムの代替品として最適です。この製品は、パッケージインサートとして一般的に使用されています。特長と利点.白色シリコンスポンジゴムシート .長さ 1 m .幅 600 mm .厚さ: 3 mm .密度: 0.25 g/cm 3 .クローズドセル構造により、優れた断熱性と防水性を実現 .ショア A 硬度等級 13 .紫外線とオゾンに対する耐性 .最低動作温度範囲: -60 ° C .最大動作温度は +200 ° C ですRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
23,980 税込26,378
7日以内出荷

DVI-D - HDMI コネクタタイプ。HDMI および DVI-D テクノロジーと互換性があります。どちらのソースからでも、高速で高品質なデジタル画像を直接送信できます。Durable Black PVC シース。オス - オス接続。
用途グラフィックスカードとデジタルモニタ間のデジタル伝送、コンピュータモニタ、ノートブック、デジタルビデオ機器、PCやテレビのディスプレイ 長さ(m)3 コネクタ形状HDMI(オス) - DVI-D(オス) 変換タイプオス - オス コネクタAジェンダーオス コネクタBジェンダーオス 最大解像度1920×1200 素線径(mm)0.12、0.24 材質(外側シース)PVC
1個
1,698 税込1,868
翌々日出荷

RS Pro Mini HDMI-HDMI ケーブル、高速イーサネット、オス オス 信頼性が高く信頼性の高い RS PRO RS Pro ブランドがお届けする、この堅牢な HDMI mini-HDMI オスケーブルは、イーサネットに対応しており、さまざまなオーディオやデバイスで使用する場合に優れた性能を発揮します。金フラッシュプレートカバーでは、コネクタが腐食から保護されていると同時に、高品質の接続が実現します。この HDMI ケーブルは、パフォーマンスを向上し、しっかりと接続できるように、堅牢な HDMI Mini 及び標準コネクタも備えており、カメラやテレビなどのデバイスの HDMI ポート及びソケットにケーブルをしっかりと接続します。このケーブルは PVC シースを備え、優れた耐久性を発揮します。また、ブーツの周りでジャケットが割れないようにするストレインリリーフが付属しています。RS Pro のこの高速 HDMI ケーブルは、ポータブルエンターテイメントデバイスで使いやすく、標準 HDMI ソケット及び HDMI ミニソケットに適しています。 特長と利点 接続に適した HDMI Mini オス -HDMI オスコネクタ 各種電子機器 解像度、ダウンロード速度、再生速度の向上 金めっきが施された、優れた耐腐食性のクリアな信号です 標準及び mini HDMI ソケットに対応 Durable PVC シースは、保護性能を高めるストレインリリーフ付きです 高速接続と信頼性の高い接続を確保します 用途 HDMI mini (高精細マルチメディアインターフェース) -HDMI 高速ケーブルは、さまざまな小型 HD (高精細)オーディオ及びビデオデバイスで使用され、高速及び高解像度で簡単にデータを接続して転送できます。4K でフィルムを見たり、大画面で写真をダウンロードして表示したりするために高品質の HDMI ケーブルが必要な場合でも、イーサネット対応の RS Pro HDMI ケーブルで十分に検討できます。HDMI mini-HDMI オスケーブルは、次のようなデバイスに最適です。 スマート TV ラップトップ タブレット DSLRカメラ 認定 RoHS REACH CE に適合しています HDMI mini HDMI micro と同じですか? いいえ。 HDMI Mini DSLR カメラや標準タブレットデバイスでよく見られますが、 HDMI Micro はスマートフォンやミニタブレットなどの小型の電子機器で見られます。 RS Pro を選ぶ理由 RS Pro は、メーカー独自のブランド製品で、高品質でお買い得な製品を幅広く取り揃えています。より多くの選択肢をお客様に提供します。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様長さ = 3mコネクタ1 = HDMIコネクタ 2 = Mini HDMIHDMIバージョン = High Speed最大解像度 = 4Kコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス外被色 = 黒外側シース材質 = PVC RoHS指令(10物質対応)対応
1個
1,798 税込1,978
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = ステンレス鋼。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。最大動作圧力バール = 68バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
18,980 税込20,878
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 25mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
13,980 税込15,378
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 20mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
12,980 税込14,278
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 15mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
9,998 税込10,998
翌々日出荷

RS Pro クリア PP 両面テープ、 38 mm x 50 m ここでは、高い接着用途向けに設計された RS Pro 両面テープ製品をご紹介します。PP 透明フィルムコーティングテープで、透明アクリル系粘着剤と薄膜が施されていて、両面が研磨されています。この接着剤は強い粘着特性を備え、最適な性能を発揮し、接合面に長期間接着します。接着力と難燃性に優れているため、穴開け修理やマスキングに最適です。 特長と利点 この RS Pro 両面テープは、粘着性の高いヘビーデューティ用途向けに設計されており、表面に安全で長持ちする取り付けを実現し、安心して使用できます このテープは簡単に引き裂け、柔軟性が高いため、特に不規則な表面や丸みのある表面で作業する場合、用途と設置時間を最小限に抑えることができます PP フィルムコーティングテープとして設計され、各側面が研磨された薄膜ポリカーボネートフィルム付きです このテープにより、粘着力の高い面、凹凸のある面、凹凸のある面、すぐに接着可能で、すばやく接着可能で、高い接着力を発揮します 難燃性 さまざまな業界のさまざまな用途に適しています 38 mm x 50 m ロール 用途 両面テープは、一般的に接着剤の代わりに 2 つの面を接着するために使用され、使用環境や用途に応じて、さまざまな素材でできています。 表面材料との恒久的又は半恒久的(取り外し可能)接着を行うには、適切な素材と適切な接着剤を選択することが重要です。両面テープが最も一般的な用途: 裏面ゴム、ラテックス浸漬カーペット、アンダーレイを恒久的に固定して固定します ゴムシートやガスケットにラミネートして接着剤を作る 蒸気制御用途で使用され、メイン修理の前にメンブレンを一時的に保持します 装飾のトリムとエンブレムの固定 基板及びディスプレイの接着及び取り付け 家具のトリム、シーリングプロファイル、ケーブルダクトの接着式取り付けRS Pro FR60 透明 PP テープは、難燃性フィルムで、両面が研磨された透明な薄膜状ポリカーボネートフィルムです。さまざまな電気的、電子的、輸送用途での厳しい要件に対応します。カーペットの使用 穴の閉鎖、修理、マスキング 屋内外での使用 パッケージ、保持、結束
仕様色 = クリア長さ = 50m幅 = 38mmモデル番号 = FR60
1個
3,198 税込3,518
翌々日出荷

RS Pro クリア PP 両面テープ、 38 mm x 50 m ここでは、高い接着用途向けに設計された RS Pro 両面テープ製品をご紹介します。PP 透明フィルムコーティングテープで、透明アクリル系粘着剤と薄膜が施されていて、両面が研磨されています。この接着剤は強い粘着特性を備え、最適な性能を発揮し、接合面に長期間接着します。接着力と難燃性に優れているため、穴開け修理やマスキングに最適です。 特長と利点 この RS Pro 両面テープは、粘着性の高いヘビーデューティ用途向けに設計されており、表面に安全で長持ちする取り付けを実現し、安心して使用できます このテープは簡単に引き裂け、柔軟性が高いため、特に不規則な表面や丸みのある表面で作業する場合、用途と設置時間を最小限に抑えることができます PP フィルムコーティングテープとして設計され、各側面が研磨された薄膜ポリカーボネートフィルム付きです このテープにより、粘着力の高い面、凹凸のある面、凹凸のある面、すぐに接着可能で、すばやく接着可能で、高い接着力を発揮します 難燃性 さまざまな業界のさまざまな用途に適しています 38 mm x 50 m ロール 用途 両面テープは、一般的に接着剤の代わりに 2 つの面を接着するために使用され、使用環境や用途に応じて、さまざまな素材でできています。 表面材料との恒久的又は半恒久的(取り外し可能)接着を行うには、適切な素材と適切な接着剤を選択することが重要です。両面テープが最も一般的な用途: 裏面ゴム、ラテックス浸漬カーペット、アンダーレイを恒久的に固定して固定します ゴムシートやガスケットにラミネートして接着剤を作る 蒸気制御用途で使用され、メイン修理の前にメンブレンを一時的に保持します 装飾のトリムとエンブレムの固定 基板及びディスプレイの接着及び取り付け 家具のトリム、シーリングプロファイル、ケーブルダクトの接着式取り付けRS Pro FR60 透明 PP テープは、難燃性フィルムで、両面が研磨された透明な薄膜状ポリカーボネートフィルムです。さまざまな電気的、電子的、輸送用途での厳しい要件に対応します。カーペットの使用 穴の閉鎖、修理、マスキング 屋内外での使用 パッケージ、保持、結束
仕様色 = クリア長さ = 50m幅 = 38mmモデル番号 = FR60
1個
799 税込879
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 3/4インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psi最大動作圧力バール = 68バール
1個
6,598 税込7,258
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 1/4インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psi最大動作圧力バール = 68バール
1個
5,998 税込6,598
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPねじの呼び径 = 1/2インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psi操作圧力 = 68バール
1個
5,398 税込5,938
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 1 1/4インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = ステンレス鋼最大作働圧力psi = 1000psi最大動作圧力バール = 68バール
1個
4,998 税込5,498
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 2インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psi操作圧力 = 68バール
1個
23,980 税込26,378
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 38.1mmボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psiハンドル色 = 青バール
1個
17,980 税込19,778
翌々日出荷

RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。各種のサイズを取り揃えています。; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 1インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psi操作圧力 = 68バール
1個
9,298 税込10,228
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = ステンレス鋼。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。RS Pro ステンレススチールねじ止めエンドボール弁 - 2 個. RS PROシリーズの手動ボールバルブは、産業用途向けに設計されています。手動ボールバルブは、水の流れと圧力を制御するシャットオフ値の操作に使用されます。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。これらのバルブは使いやすく、ハンドルを4分の1回転で移動してバルブを開くか閉じることができます。ステンレススチール製ボールバルブは、材質の耐腐食性により使用され、しばしば過酷な環境で見られます。 RS PROには、さまざまな圧力と高温に対応できる流量制御用の2ピースステンレススチールボールバルブがあります。 2ピースのバルブは取り外し可能で、クリーニングや検査が簡単です。 RSステンレススチールねじ止めエンドボールバルブは、流量制御用です。さまざまなサイズを用意: ; 764-4256 764-4256 - 1/4インチボールバルブBSPP F-F ; 764-4250 764-4250 - 1/2インチボールバルブBSPP F-F ; 764-4269 764-4269 - 3/4インチボールバルブBSPP F-F ; 764-4262 764-4262 - 1インチボールバルブBSPP F-F ; 764-4275 764-4275 - 1-1/2インチボールバルブBSPP F-F ; 764-4278 764-4278 - 2インチボールバルブBSPP F-F. 特長:. ねじ止め式エンドピースボールバルブ 2 個 ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート 1/4 インチ→ 3 インチ( DN8 - DN80 ) W ・ P : 1000 WOG (水。オイル、バルブのガス定格)( PN63 ) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します ロック装置 タップ加工 / 穴加工済みの取り付けパッド(オプション) TA-Luft認定(オプション) 長さはDIN 3202/4-M3-2006SM3に適合(オプション) ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A351-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 グランド - AISI 304 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE スプリングワッシャ、ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
1個
30,980 税込34,078
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 11.6mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。RS Pro ステンレススチールねじ止めエンドボール弁 - 2 個. RS PROシリーズの手動ボールバルブは、産業用途向けに設計されています。手動ボールバルブは、水の流れと圧力を制御するシャットオフ値の操作に使用されます。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。これらのバルブは使いやすく、ハンドルを4分の1回転で移動してバルブを開くか閉じることができます。ステンレススチール製ボールバルブは、材質の耐腐食性により使用され、しばしば過酷な環境で見られます。 RS PROには、さまざまな圧力と高温に対応できる流量制御用の2ピースステンレススチールボールバルブがあります。 2ピースのバルブは取り外し可能で、クリーニングや検査が簡単です。 RSステンレススチールねじ止めエンドボールバルブは、流量制御用です。さまざまなサイズを用意: ; 764-4256 764-4256 - 1/4インチボールバルブBSPP F-F ; 764-4250 764-4250 - 1/2インチボールバルブBSPP F-F ; 764-4269 764-4269 - 3/4インチボールバルブBSPP F-F ; 764-4262 764-4262 - 1インチボールバルブBSPP F-F ; 764-4275 764-4275 - 1-1/2インチボールバルブBSPP F-F ; 764-4278 764-4278 - 2インチボールバルブBSPP F-F. 特長:. ねじ止め式エンドピースボールバルブ 2 個 ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート 1/4 インチ→ 3 インチ( DN8 - DN80 ) W ・ P : 1000 WOG (水。オイル、バルブのガス定格)( PN63 ) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します ロック装置 タップ加工 / 穴加工済みの取り付けパッド(オプション) TA-Luft認定(オプション) 長さはDIN 3202/4-M3-2006SM3に適合(オプション) ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A351-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 グランド - AISI 304 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE スプリングワッシャ、ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
1個
4,198 税込4,618
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 20mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。最大動作圧力バール = 68バール。。RS Pro ステンレススチールねじ止めエンドボール弁 - 2 個. RS PROシリーズの手動ボールバルブは、産業用途向けに設計されています。手動ボールバルブは、水の流れと圧力を制御するシャットオフ値の操作に使用されます。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。これらのバルブは使いやすく、ハンドルを4分の1回転で移動してバルブを開くか閉じることができます。ステンレススチール製ボールバルブは、材質の耐腐食性により使用され、しばしば過酷な環境で見られます。 RS PROには、さまざまな圧力と高温に対応できる流量制御用の2ピースステンレススチールボールバルブがあります。 2ピースのバルブは取り外し可能で、クリーニングや検査が簡単です。 RSステンレススチールねじ止めエンドボールバルブは、流量制御用です。さまざまなサイズを用意: ; 764-4256 764-4256 - 1/4インチボールバルブBSPP F-F ; 764-4250 764-4250 - 1/2インチボールバルブBSPP F-F ; 764-4269 764-4269 - 3/4インチボールバルブBSPP F-F ; 764-4262 764-4262 - 1インチボールバルブBSPP F-F ; 764-4275 764-4275 - 1-1/2インチボールバルブBSPP F-F ; 764-4278 764-4278 - 2インチボールバルブBSPP F-F. 特長:. ねじ止め式エンドピースボールバルブ 2 個 ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート 1/4 インチ→ 3 インチ( DN8 - DN80 ) W ・ P : 1000 WOG (水。オイル、バルブのガス定格)( PN63 ) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します ロック装置 タップ加工 / 穴加工済みの取り付けパッド(オプション) TA-Luft認定(オプション) 長さはDIN 3202/4-M3-2006SM3に適合(オプション) ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A351-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 グランド - AISI 304 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE スプリングワッシャ、ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
1個
2,498 税込2,748
翌々日出荷

タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 15mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。RS Pro ステンレススチールねじ止めエンドボール弁 - 2 個. RS PROシリーズの手動ボールバルブは、産業用途向けに設計されています。手動ボールバルブは、水の流れと圧力を制御するシャットオフ値の操作に使用されます。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。これらのバルブは使いやすく、ハンドルを4分の1回転で移動してバルブを開くか閉じることができます。ステンレススチール製ボールバルブは、材質の耐腐食性により使用され、しばしば過酷な環境で見られます。 RS PROには、さまざまな圧力と高温に対応できる流量制御用の2ピースステンレススチールボールバルブがあります。 2ピースのバルブは取り外し可能で、クリーニングや検査が簡単です。 RSステンレススチールねじ止めエンドボールバルブは、流量制御用です。さまざまなサイズを用意: ; 764-4256 764-4256 - 1/4インチボールバルブBSPP F-F ; 764-4250 764-4250 - 1/2インチボールバルブBSPP F-F ; 764-4269 764-4269 - 3/4インチボールバルブBSPP F-F ; 764-4262 764-4262 - 1インチボールバルブBSPP F-F ; 764-4275 764-4275 - 1-1/2インチボールバルブBSPP F-F ; 764-4278 764-4278 - 2インチボールバルブBSPP F-F. 特長:. ねじ止め式エンドピースボールバルブ 2 個 ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート 1/4 インチ→ 3 インチ( DN8 - DN80 ) W ・ P : 1000 WOG (水。オイル、バルブのガス定格)( PN63 ) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します ロック装置 タップ加工 / 穴加工済みの取り付けパッド(オプション) TA-Luft認定(オプション) 長さはDIN 3202/4-M3-2006SM3に適合(オプション) ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A351-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 グランド - AISI 304 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE スプリングワッシャ、ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
1個
6,998 税込7,698
翌々日出荷

RS Pro 産業用はんだコネクタ 5 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オス 5 ピン丸型コネクタは、プラグ / ソケットタイプの接続を備えています この 5 ピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40 → +85 ℃ 定格電圧は 125 V 、定格電流があります コンタクトあたり最大 3 A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか. オスコネクタはソリッドピン(通常 3 ピン→ 7 ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 5実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 3.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 4→6.5mm RoHS指令(10物質対応)対応
1個
1,698 税込1,868
翌々日出荷