カテゴリ

  • 制御機器(26)
  • 清掃用品(3)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • MAZDA(マツダ)(143)
  • エスコ(131)
  • SMC(84)
  • New-Era(ニューエラー)(80)
  • BIGM(丸山製作所)(59)
  • INFINEON(32)
  • コガネイ(28)
  • ニチコン(24)
  • シュナイダーエレクトリック(23)
  • onsemi(23)
  • Panasonic(パナソニック)(22)
  • HIROSE(ヒロセ電機)(22)
  • ミツビシ(22)
  • RYOCO(菱高精機)(20)
  • AMPHENOL(19)
  • MURATA(村田製作所)(16)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(16)
  • ハーティング(12)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(24)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「a3-55」の検索結果

特価
本日3月1日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
29件中 129
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Micro D-Subコネクタ RS PRO RS PROMicro D-Subコネクタ RS PRORS PRO
16,980税込18,678
1個
当日出荷
RS PRO ロータリスイッチ RS PRORS PRO ロータリスイッチRS PRO
4,298税込4,728
1個
翌々日出荷から7日以内出荷
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 化学薬品 RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 化学薬品RS PRO
28,980税込31,878
1個
5日以内出荷
RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 70L. It is ideal for use on spills involving aggressive chemicals (acids and alkalis) either inside or outside. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 オイル RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 オイルRS PRO
35,980税込39,578
1個
5日以内出荷
RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 70L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = オイル吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 保守 RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 保守RS PRO
25,980税込28,578
1個
5日以内出荷
RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 70L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウントRS PRO
31,980税込35,178
1個
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 3極, M15, パネルマウント RS PRORS PRO 丸型コネクタ, 3極, M15, パネルマウントRS PRO
6,298税込6,928
1個
5日以内出荷
RS Pro 丸型コネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型コネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸形コネクタは、プッシュ機構を備えています プルラッチインターフェイスと業界標準の互換性により誤かん合を防止 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプパネルマウント、コネクタサイズM15、プラグ/ソケットソケット、接点(オス/メス)メス、結線方法はんだ、IP保護等級IP50、定格電流17.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、シールド/非シールドシールド、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO マイクロスイッチ ロングローラレバー SPDT RS PRORS PRO マイクロスイッチ ロングローラレバー SPDTRS PRO
899税込989
1個
7日以内出荷
RoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 5 m RS PRORS PRO 光電センサ ブロック形 検出範囲 5 mRS PRO
12,980税込14,278
1個
7日以内出荷
RS Pro PTE シリーズ光電センサRS Pro PTE シリーズ光電センサは、一般に駐車システム、建築環境、製造、物流に見られる経済的で信頼性の高いコンパクトなデバイスです。PTE シリーズは、拡散反射、偏光回帰反射、及びさまざまな検出範囲の透過反射を含む一連の検出タイプを提供します。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ 拡散反射 ?拡散反射動作原理?優れた干渉防止性能?高い検出精度? IP67 に適合しており、過酷な環境に適しています 偏光回帰反射 ?偏光回帰反射動作原理?透明又は高反射のターゲットの検出に適しています?高い検出精度 スルービーム反射 ?透過型の作動原理?優れた干渉防止性能?高い検出精度 注意 :エミッタとレシーバはペアで使用する必要があります特長と利点?優れた干渉防止性能?高い検出精度? IP67 に適合しており、過酷な環境に適しています?出力タイプ: NPN+PNP NO/NC 又はリレー?電気接続: m PCV ケーブルまたは M12 コネクタ拡散反射 検出範囲: 300 mm 又は m? m NPN PNP NO NC PVC ケーブル、 RS 品番 (: 202-4472) 202-4472? m NPN PNP NO NC M12 コネクタ、 RS 品番 (: 202-4473) 202-4473? m 、リレー、 PVC ケーブル、 RS 品番 (: 202-4475) 202-4475? 300 mm 、リレー、 PVC ケーブル、 RS 品番 (202-4476) 202-4476偏光回帰反射? m 又は m の検出範囲? m NPN PNP NO NC PVC ケーブル、 RS 品番 (: 202-4477) 202-4477? m NPN PNP NO NC M12 コネクタ、 RS 品番 (: 202-4478) 202-4478? m 、リレー、 PVC ケーブル、 RS 品番 (202-4479) 202-4479? m 、リレー、 M12 コネクタ、 RS 品番 (202-4481) 202-4481スルービーム反射? 60 の検出範囲?リレー、 PVC ケーブル、 RS 品番 (: 202-4482) 202-4482?リレー、 PVC ケーブル、 RS 品番 (202-4483) 202-4483用途産業オートメーション自動車原材料処理物流駐車場システムRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 5 m出力タイプ = リレースイッチモード = リレー最大AC電圧 = 240V最大DC電圧 = 240V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 3 A応答時間 = <10ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 3極, ケーブルマウント RS PRORS PRO 丸型コネクタ, 3極, ケーブルマウントRS PRO
3,698税込4,068
1個
7日以内出荷
RS Pro 丸型コネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型コネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸形コネクタは、プッシュ機構を備えています プルラッチインターフェイスと業界標準の互換性により誤かん合を防止 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプケーブルマウント、プラグ/ソケットソケット、接点(オス/メス)メス、結線方法はんだ、IP保護等級IP50、定格電流8.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、ストレインリリーフあり、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 3極, ケーブルマウント RS PRORS PRO 丸型コネクタ, 3極, ケーブルマウントRS PRO
6,498税込7,148
1個
7日以内出荷
RS Pro 丸型プラグコネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型プラグコネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸型プラグコネクタには、が付属しています プッシュプルラッチングインターフェイスと業界標準の互換性により、誤かん合を防止します 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP50、定格電流12.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、シールド/非シールドシールド、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 4極, ケーブルマウント RS PRORS PRO 丸型コネクタ, 4極, ケーブルマウントRS PRO
4,198税込4,618
1個
7日以内出荷
RS Pro 丸型プラグコネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型プラグコネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸型プラグコネクタには、が付属しています プッシュプルラッチングインターフェイスと業界標準の互換性により、誤かん合を防止します 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数4、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP50、定格電流8.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、シールド/非シールドシールド、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 3極, ケーブルマウント RS PRORS PRO 丸型コネクタ, 3極, ケーブルマウントRS PRO
6,798税込7,478
1個
7日以内出荷
RS Pro 丸型プラグコネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型プラグコネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸型プラグコネクタには、が付属しています プッシュプルラッチングインターフェイスと業界標準の互換性により、誤かん合を防止します 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP50、定格電流17.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、シールド/非シールドシールド、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 3極, M12, パネルマウント RS PRORS PRO 丸型コネクタ, 3極, M12, パネルマウントRS PRO
2,998税込3,298
1個
7日以内出荷
RS Pro 丸型コネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型コネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸形コネクタは、プッシュ機構を備えています プルラッチインターフェイスと業界標準の互換性により誤かん合を防止 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプパネルマウント、コネクタサイズM12、プラグ/ソケットソケット、接点(オス/メス)メス、結線方法はんだ、IP保護等級IP50、定格電流12.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、シールド/非シールドシールド、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 15極, メス, パネルマウント RS PRORS PRO D-subコネクタ, 15極, メス, パネルマウントRS PRO
359税込395
1個
7日以内出荷
仕様極数 = 15オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.29mmDコネクタタイプ = 標準D-Sub定格電流 = 3A長さ = 31.2mm幅 = 17.4mm深さ = 12.6mmコンタクト材質 = 真鍮動作温度 Min = -55℃
RS PRO 丸型コネクタ, 3極, ケーブルマウント RS PRORS PRO 丸型コネクタ, 3極, ケーブルマウントRS PRO
3,998税込4,398
1個
7日以内出荷
RS Pro 同軸 RS Pro 同軸コネクタ製品をご紹介します。生産及び製造環境での取り付けに最適です。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 同軸丸型コネクタには、が付属します プッシュプルラッチングインターフェイスと業界標準の互換性により、誤かん合を防止します 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP50、定格電流8.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、表面処理:コンタクト黄銅(金めっき)、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 3極, ケーブルマウント RS PRORS PRO 丸型コネクタ, 3極, ケーブルマウントRS PRO
4,898税込5,388
1個
7日以内出荷
RS Pro 丸型プラグコネクタ 生産環境や製造環境での取り付けに最適な RS Pro 丸型プラグコネクタ製品をご紹介します。このコネクタは、プッシュプルロックインターフェイスを備え、業界標準の互換性がある設計になっています。つまり、ケーブル取り付けプラグとかん合できるため、接続の柔軟性が完全に高まり、センサ又はオートメーションの用途に簡単に組み込むことができます。この丸形コネクタは、最適な耐久性と性能を実現する完全な EMC シールドを備えた IP50 等級です。過酷な環境で安全かつ信頼性の高い接続が必要な医療機器、テスト、オーディオ機器での使用に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸型プラグコネクタには、が付属しています プッシュプルラッチングインターフェイスと業界標準の互換性により、誤かん合を防止します 非常に耐久性の高いコネクタは、 IP50 等級でクロムめっき黄銅製のため、耐腐食性と耐衝撃性を備え、ミディアムデューティ環境での使用に最適です さらに、このコネクタは 360 ° の遮蔽により完全な EMC シールドを実現し、最適な性能と干渉のない性能を実現します プッシュプルカップリングにより、すばやく簡単に取り付けることができ、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、医療、テスト、オーディオ用途だけでなく、安全で高性能の接続が必要なハイエンドの屋内環境での使用に最適です 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様極数3、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP50、定格電流12.0A、接続方向ストレート、接合型プッシュプル、ハウジング材質クロムめっき黄銅、ポール形式3P、表面処理:コンタクト黄銅(金めっき)、動作温度 Min-55℃RoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 24V dc プラグイン RS PRORS PRO タイマーリレー オンディレー 24V dc プラグインRS PRO
7,998税込8,798
1個
7日以内出荷
14ピンプラグイン アナログダイヤルディスプレイ オンディレータイマー
仕様電源電圧 = 24V dc取り付けタイプ = プラグイン タイマ機能の数 = オンディレー時間範囲 = 0.5 → 10minコンタクト数 = 4タイマ機能の数 = シングル接点構成 = 4PDT時間増分 = 分電流 Max = 3A最大電圧 = 24V dcスイッチ設定 = 4PDT幅 = 21.5mm動作温度 Max = +55℃動作温度 Min = -10℃RoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 24V dc プラグイン RS PRORS PRO タイマーリレー オンディレー 24V dc プラグインRS PRO
7,998税込8,798
1個
7日以内出荷
14ピンプラグイン アナログダイヤルディスプレイ オンディレータイマー
仕様電源電圧 = 24V dc取り付けタイプ = プラグイン タイマ機能の数 = オンディレー時間範囲 = 2 → 60sコンタクト数 = 4タイマ機能の数 = シングル接点構成 = 4PDT時間増分 = 秒電流 Max = 3A最大電圧 = 24V dcスイッチ設定 = 4PDT幅 = 21.5mm動作温度 Max = +55℃動作温度 Min = -10℃RoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 24V dc プラグイン RS PRORS PRO タイマーリレー オンディレー 24V dc プラグインRS PRO
7,998税込8,798
1個
7日以内出荷
14ピンプラグイン アナログダイヤルディスプレイ オンディレータイマー
仕様電源電圧 = 24V dc取り付けタイプ = プラグイン タイマ機能の数 = オンディレー時間範囲 = 0.5 → 10sコンタクト数 = 4タイマ機能の数 = シングル接点構成 = 4PDT時間増分 = 秒電流 Max = 3A最大電圧 = 24V dcスイッチ設定 = 4PDT幅 = 21.5mm動作温度 Max = +55℃動作温度 Min = -10℃RoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 24V dc プラグイン RS PRORS PRO タイマーリレー オンディレー 24V dc プラグインRS PRO
7,998税込8,798
1個
7日以内出荷
14ピンプラグイン アナログダイヤルディスプレイ オンディレータイマー
仕様電源電圧 = 24V dc取り付けタイプ = プラグイン タイマ機能の数 = オンディレー時間範囲 = 0.2 → 5sコンタクト数 = 4タイマ機能の数 = シングル接点構成 = 4PDT時間増分 = 秒電流 Max = 3A最大電圧 = 24V dcスイッチ設定 = 4PDT幅 = 21.5mm動作温度 Max = +55℃遅延時間 = 0.2sRoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 24V dc プラグイン RS PRORS PRO タイマーリレー オンディレー 24V dc プラグインRS PRO
7,998税込8,798
1個
7日以内出荷
14ピンプラグイン アナログダイヤルディスプレイ オンディレータイマー
仕様電源電圧 = 24V dc取り付けタイプ = プラグイン タイマ機能の数 = オンディレー時間範囲 = 1 → 30sコンタクト数 = 4タイマ機能の数 = シングル接点構成 = 4PDT時間増分 = 秒電流 Max = 3A最大電圧 = 24V dcスイッチ設定 = 4PDT幅 = 21.5mm動作温度 Max = +55℃動作温度 Min = -10℃RoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 24V dc プラグイン RS PRORS PRO タイマーリレー オンディレー 24V dc プラグインRS PRO
7,998税込8,798
1個
7日以内出荷
14ピンプラグイン アナログダイヤルディスプレイ オンディレータイマー
仕様電源電圧 = 24V dc取り付けタイプ = プラグイン タイマ機能の数 = オンディレー時間範囲 = 0.1 → 3minコンタクト数 = 4タイマ機能の数 = シングル接点構成 = 4PDT時間増分 = 分電流 Max = 3A最大電圧 = 24V dcスイッチ設定 = 4PDT幅 = 21.5mm動作温度 Max = +55℃動作温度 Min = -10℃RoHS指令(10物質対応)対応
RS PRO マイクロスイッチ ショートレバー SPDT RS PRORS PRO マイクロスイッチ ショートレバー SPDTRS PRO
619税込681
1個
7日以内出荷
RoHS指令(10物質対応)対応
RS PRO マイクロスイッチ ロングストレートレバー SPDT RS PRORS PRO マイクロスイッチ ロングストレートレバー SPDTRS PRO
760税込836
1個
7日以内出荷
RoHS指令(10物質対応)対応
DINコネクタコンタクト, メス RS Pro RS PRODINコネクタコンタクト, メス RS ProRS PRO
1,660税込1,826
1個
7日以内出荷
仕様ジェンダー = メス向き = ストレートコンタクト材質 = 銅合金併用 = DIN41612タイプM仕様のオスコネクタ取り付けタイプ = ケーブルマウント最大接触抵抗 = 3mΩ最高使用温度 = +125℃最低使用温度 = -55℃定格電流 = 2A同軸タイプのプラグはオス接点、ジャックはメス接点。. 複合D-sub 電源/同軸コンタクト. 複合D-subシェル専用の電源/同軸コンタクト コンタクトの取り外しには、引抜ツール< 485-221') 485-221/を使用 電源用接点には、ソルダ バケットがあります 同軸コンタクト(ストレート)は、圧着ツール< 470-099') 470-099/によってRG178B/UケーブルおよびRG174A/Uケーブルに装着することができます DIN41612用高電圧インサートのみ定格電圧2.8kV、定格電流1.5ARoHS指令(10物質対応)対応
RS PRO マイクロスイッチ ボタン SPDT RS PRORS PRO マイクロスイッチ ボタン SPDTRS PRO
1,160税込1,276
1個
7日以内出荷
仕様アクチュエータタイプ:ボタンターミナルタイプ:クイックコネクトコンタクト定格電流:16 A @ 250 V acコンタクトのコンフィギュレーション:SPDT操作力:400グラム動作温度 Min:-55 (Environmental)℃動作温度 Max:+85℃スイッチハウジング:V3ハウジングコンタクト材質:銀ケースの材質:ガラス繊維入り熱可塑樹脂機械的寿命:10000000Operationsリリース力:80gf基準適合:CE, CSA, IEC 1058-1, LCSOIEC1058-1. プッシュボタンとM3マイクロスイッチ. ヘビーデューティ用途に適した単極及び2極16 A切り替えプッシュボタンスイッチRoHS指令(10物質対応)対応
RS PRO マイクロスイッチ ショートローラーレバー SPDT RS PRORS PRO マイクロスイッチ ショートローラーレバー SPDTRS PRO
859税込945
1個
7日以内出荷
仕様アクチュエータタイプ:ショートローラーレバーターミナルタイプ:クイックコネクトコンタクト定格電流:16 A @ 250 V acコンタクトのコンフィギュレーション:SPDT操作力:400グラム動作温度 Min:-55 (Environmental)℃動作温度 Max:+85℃スイッチハウジング:V3ハウジングコンタクト材質:銀めっき銅ケースの材質:ガラス繊維入り熱可塑樹脂機械的寿命:10000000Operationsリリース力:80gf基準適合:CE, CSA, IEC 1058-1, LCSOIEC1058-1. ミニチュアマイクロスイッチ16 A. V3ケーシングスイッチは、自動車、自動販売機、通信機器、セキュリティ製品、計装など、多数のヘビーデューティ用途に最適です。. 確実なスナップ式 長期間の機械的 / 電気的寿命 微細な銀コンタクトRoHS指令(10物質対応)対応