RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥8,898
税込¥9,788
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥9,798
税込¥10,778
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(100個)
¥929
税込¥1,022
7日以内出荷
材質 = アルミダイキャスト。奥行き = 250 mm。高さ = 55 mm。幅 = 80 mm。外形寸法 = 250 x 80 x 55mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
1個
¥15,980
税込¥17,578
5日以内出荷
滑り止めの脚、4個の粘着式取り付けクリップ(正確な位置決めのための上下成形部分のグリッドパターン). RS Pro デスクトップエンクロージャ、グレーの ABS 製. 信頼性が高く信頼性の高い RS PRO RS Pro ブランドのプラスチック製エンクロージャシリーズは、優れた装置ケースとエンクロージャを提供し、ディスプレイやコンピュータハードウェアなどのデスクトップベースの用途を含む電子部品を収容するのに最適です。軽量で Durable なエンクロージャは ABS プラスチック製で、衝撃吸収性、炎、耐薬品性、耐擦傷性を備えた、さまざまな環境で使用できる保護ケースです。また、この汎用エンクロージャには、 160 mm 又は 220 mm 奥行きの 6U ユーロカード用の内部基板実装ガイドも用意されており、カードやボードを安全かつ簡単に取り付けることができます。また、このデスクトップエンクロージャ ; には、スリップ防止脚と 4 つの接着式取り付けクリップも装備されています。 RS Pro ABS ハンドル 504-798 と併用すると、エンクロージャの持ち運びや傾斜が可能になります。特長と利点. .軽量で Durable な ABS プラスチック製 .滑り止め脚と粘着式取り付けクリップ 4 個を含む .難燃性、衝撃吸収性、耐薬品性、耐擦傷性など、優れた保護性を備えています .基板用の内部取り付けガイド .難燃性( UL94-HB ) .使用温度範囲: -40 ° C ~ +80 ° C .付属の陽極酸化処理アルミパネル 2 枚:厚さ 3 mm 、ネジ留め式、厚さ 1.2 mm 、 TOP およびボトムモールディングのスロットで固定 . RS Pro ABS ハンドル ; 504-798 と併用して 504-798 と併用して 、エンクロージャを持ち運びまたはチルトできます. 用途. ABS 製デスクトップエンクロージャは、保護特性と柔軟なレイアウトにより、さまざまな電子用途に使用でき、汎用性の高いエンクロージャです。ABS 製デスクトップエンクロージャは、などの幅広い用途で使用されています . デスクトップコンピュータ .ゲームコンソール .ディスプレイ . プロジェクタ . エンターテイメントシステム. ABS プラスチックの利点は.. ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。防水ですか.. このエンクロージャは防水性ではないため、屋外で使用しないでください。付属品. 滑り止め脚付き ABS エンクロージャ x 1 粘着式取り付けクリップ x 4 オプションの ABS 製キャリー / チルトハンドル ; も用意( 504-798 )しています も用意( 504-798 )しています
仕様材質 = ABS樹脂奥行き = 250 mm幅 = 275 mm高さ = 75 mm外形寸法 = 250 x 275 x 75mm傾斜フロント = なし色 = グレー特殊機能 = 滑り止め脚, 粘着式取り付けクリップ
RoHS指令(10物質対応)対応
1個
¥26,980
税込¥29,678
5日以内出荷
仕様ボディ材質 = ABS樹脂外部長さ = 250 mm外部幅 = 275 mm外部高さ = 100 mm外形寸法 = 250 x 275 x 100mm傾斜フロント = N色 = グレー基準合致 = UL 94 HB滑り止めの脚、4個の粘着式取り付けクリップ(正確な位置決めのための上下成形部分のグリッドパターン). デスクタイプ計器ケース. 難燃性(UL94HB) 使用温度範囲: -40 → +80 ℃ 2陽極酸化処理アルミ製パネル付属: 3 mm厚 ねじ留め、1.2 mm厚 上下成形部分のスロットにより保持 奥行き160 mm又は220 mmの6Uユーロカード用の基板実装ガイド
RoHS指令(10物質対応)対応
1個
¥27,980
税込¥30,778
5日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗値範囲00.47Ω、定格電力250W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
RS Pro 耐油性防振マット RS Pro の防振マットは、表面の振動を吸収するのに最適です。この製品は、振動を分離するために特別に複合されており、耐油性ニトリルゴム素材製なので、機械の下やオイル漏れが発生する可能性のある場所に配置しても、分解や脱落が防止されます。このマットには両側で 90 ° の角度で動作する 5 mm 幅のリブがあり、他の防振マットと比較すると、優れたグリップ性と耐振動性を発揮し、摩擦比が向上します。この RS Pro ゴム製フロアマットは幅広い用途で使用でき、洗濯機や乾燥機などの家電製品や、床の水平出しや騒音や振動の低減に使用できる重工業用機械で使用することができます。 特長と利点: この RS Pro 防振マットは使いやすく、振動の絶縁が必要な場所に簡単に設置できます 耐油性のある NBR 素材は Durable で、簡単には付きません。したがって長寿命です 250mm 幅の正方形マットは、ほとんどの産業用および製造機械に容易に適合し、最大圧縮荷重は 2 kg/cm 2 です この汎用性の高いマットは、振動や衝撃に対する耐性があり、構造的な安全性のメリットを提供します また、環境の炎症を減らすこともできます より大きな() サイズが用意されています。 1961314 . 500 mm x 10 mm .最大圧縮荷重は 1.5 kg/cm 2 です 用途: 防振マットは振動を吸収し、産業環境や家庭内で発生するさまざまな機械によって引き起こされる騒音を制限するように設計されています。踏み板は床にしっかりとグリップし、均等に分散すると、機械の安定性が確保されます。機械の騒音と振動が軽減されます。さまざまな環境や用途で使用できる非常に汎用性の高い製品です。耐油性のある素材を使用したものもあり、寿命が長くなっています。防振マットの用途: コインランドリー 重機産業 倉庫 家 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様ブレードタイプ = 防振マット定格荷重 = 2kg/cm2厚さ = 8mmサイズ = 250 x 250 x 8mm幅 = 250mm
RoHS指令(10物質対応)対応
1個
¥3,298
税込¥3,628
7日以内出荷
RS Pro エンジニア用やすり 4 本セット 10 インチです 信頼性が高く信頼性の高いメーカー独自ブランドの RS Pro の Durable 4 ピースやすりセットは、研磨、バリ取り、平滑化などのさまざまな作業を実行するのに不可欠な手動工具キットです。このセットは、さまざまな用途でさまざまな作業を行うのに適した 4 種類のやすり(手、平、半丸、丸)で構成されています。RS Pro 10 インチエンジニア用やすり 4 点セットは、凹面やフラット面のやすりがけに最適で、取り外し速度が速くなっています。各やすりには、人間工学に基づいたソフトグリップハンドルと吊り下げ用の穴が付いており、快適性、操作性、収納性が向上しています。このセットには、安全に保管して保護するための便利なキャリングケースも付属しています。 特長と利点 .さまざまな作業に適した高品質の各種ファイル .ソフトグリップ付きの人間工学に基づいたハンドルにより、安定した操作性と快適性を実現 .安全な保管のためのハンディキャリーケース .高炭素鋼製 .両面カットの表面、端、先細 一般的な用途 エンジニア用やすりは、バリ取り、平滑化、成形などのさまざまな作業に適しています。次のような用途に最適です。ウッドワーク . 金属加工 . 自動車 . 溶接 . 産業用 どのようなファイルが含まれていますか .手 . 平面 .半円形 .ラウンド やすりの粗さは. RS Pro のエンジニア向け 10 インチセット 4 点セットは、やすりと 2 点目の耐切創性を備えています。 セカンドカットとは何ですか. 第 2 カット(ダブルカットとも呼ばれます)は、カットの粗さの等級を示します。2 番目のカットやすりには、クロスタイプのパターンを作成する 2 組のラインがあり、やすりの歯を形成します。第 2 の切断は中重量の歯を備えており、中程度の量のストックを迅速に取り外すのに最適です。粗目の歯を備えた荒目の切削及び細歯を備えた単目の切削もあります。 どのような方法を使用するのが正しいですか。 やすりの歯の設計により、安定した均一で長いストロークを使用して前進ストローク又はプッシュストロークで使用するように設計されています。余りにすぐにそして積極的にファイルすることはあなたが使用している材料を傷つけることができる。 他のサイズはありますか. RS Pro Engineer やすり 4 点セットは、以下のようなさまざまな . Engineer ファイルセット 6 インチ( 4 本セット - 1467305 ) 4 本セット - 1467305 . 8 インチ Engineer 4 本セット -( 1467306 ) 1467306 . 10 インチ Engineer ファイル 4 点セット( - 1467307 ) - 1467307 . 12 インチ Engineer 4 セット -( 1467308 ) 1467308
仕様やすりの種類 = エンジニア用やすりセット長さ = 250mm個数 = 4
1セット
¥18,980
税込¥20,878
7日以内出荷
RS Pro IP65 ダイキャストアルミ製粉体コーティングエンクロージャです. RS PRO のアルミニウム粉体コーティングアルミニウムエンクロージャについてご紹介します。この製品は、一連の高標準防水エンクロージャです。エンクロージャはアルミ合金製で、滑らかな仕上がりで IP65 保護等級となっており、電気部品を収容するための最大限の保護性能を発揮します。エンクロージャには LID とベースが付属し、連続ネオプレンガスケットでエンクロージャに埃や液体が侵入するのを防止します。これらの高規格で汎用性の高いエンクロージャは、屋内外で使用でき、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. .粘着式シリコンガスケットによる IP65 侵入保護 .ステンレススチールの M3.5 固定ねじ .最小肉厚 1.6 mm .屋内でも屋外でも使用できます . EMI/RF シールド保護. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP65 の IP 等級を備え、防水エンクロージャになっています。このエンクロージャを屋外で使用できますか.. このエンクロージャは IP65 等級で、埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + LID ねじ .粘着式ネオプレンガスケット
仕様材質 = アルミダイキャスト奥行き = 250 mm高さ = 100 mm幅 = 250 mm外形寸法 = 250 x 250 x 100mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = ありガスケット材質 = ネオプレン
RoHS指令(10物質対応)対応
1個
¥9,798
税込¥10,778
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 50 mm幅 = 180 mm高さ = 250 mm外形寸法 = 50 x 180 x 250mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 100 mm幅 = 180 mm高さ = 250 mm外形寸法 = 100 x 180 x 250mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥3,198
税込¥3,518
7日以内出荷
RS Pro ABS 汎用エンクロージャ、 IP66 、ライトグレー RS Pro ABS 汎用エンクロージャシリーズは、安全なエンクロージャとなり、電気部品やコンポーネントの保護に最適です。軽量で Durable なエンクロージャは ABS プラスチックで成形されており、衝撃吸収性と耐擦傷性を備えていて、壊れやすい高価な機器をしっかりと保護します。各高品質エンクロージャは、すばやく簡単に設置でき、さまざまな環境の平らな面に取り付けることができます。このコスト効果の高い RS Pro エンクロージャには、確実な密閉を実現する工場装着のガスケットも付属しており、 IP66 の保護等級を確保しており、幅広い用途や環境に最適です。 特長と利点: 軽量で Durable RS Pro エンクロージャは、高価で繊細な電気部品やコンポーネントを保護する理想的なソリューションです このエンクロージャは、衝撃吸収性と耐擦傷性を備えた高品質 ABS プラスチック製で、高価な繊細な機器を損傷する可能性のある埃、湿気、その他の異物から保護します 滑らかな仕上げにより、簡単に清掃でき、表面の埃や異物を除去します 各エンクロージャはすばやく簡単に設置でき、時間と貴重なリソースを節約してより重要な作業に対応できます この RS Pro エンクロージャシリーズは IP66 等級と IK07 等級を備えており、内部コンポーネントへの最適な保護を実現しています 仕様に合わせてさまざまなサイズが用意され、色はモダンなライトグレーで、中間色が必要な環境に最適です また、エンクロージャには取り付けパネルと DIN レールを装着し、内部コンポーネントを固定することもでき、幅広い用途と環境に対応します V2A 製の LID 及びベース、 LID ねじ、及び工場で組み立てられたシールが付属しています 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。汎用エンクロージャは、次の用途でよく使用されます。 ケーブル ワイヤ管理 IT サーバー 太陽電池 石油ガス製造 食品及び飲料産業 通信産業 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP66 等級で、埃の侵入に対して完全に保護されており、水の侵入が制限されているあらゆる方向からの高圧噴流水から保護されているため、屋外での使用に適しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 250 mm高さ = 90 mm幅 = 160 mm外形寸法 = 160 x 250 x 90mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なし防爆 = なし
RoHS指令(10物質対応)対応
1個
¥5,598
税込¥6,158
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 250 mm幅 = 200 mm外形の奥行き = 150mm材質 = スチール透明ドア = なしIP保護等級 = IP66シャシープレート = ありドアロックタイプ = トリプルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器
RoHS指令(10物質対応)対応
1個
¥8,098
税込¥8,908
7日以内出荷
RS Pro ポリカーボネート製汎用エンクロージャ、 IP66 、ライトグレー RS Pro のポリカーボネート製汎用エンクロージャシリーズは、安全なエンクロージャとなり、電気部品やコンポーネントの保護に最適です。軽量で Durable なエンクロージャは、ポリカーボネート製プラスチックで成形されています。衝撃吸収性と耐擦傷性を備えており、壊れやすい高価な機器を収納して究極の保護性能を発揮します。各高品質エンクロージャは、すばやく簡単に設置でき、さまざまな環境の平らな面に取り付けることができます。このコスト効果の高い RS Pro エンクロージャには、確実な密閉を実現する工場装着のガスケットも付属しており、 IP66 の保護等級を確保しており、幅広い用途や環境に最適です。 特長と利点: 軽量で Durable RS Pro エンクロージャは、高価で繊細な電気部品やコンポーネントを保護する理想的なソリューションです このエンクロージャは、衝撃吸収性と耐擦傷性を備えた高品質ポリカーボネートプラスチック製で、高価な繊細な機器を損傷する可能性のある埃、湿気、その他の異物から保護します 滑らかな仕上げにより、簡単に清掃でき、表面の埃や異物を除去します 各エンクロージャはすばやく簡単に設置でき、時間と貴重なリソースを節約してより重要な作業に対応できます この RS Pro エンクロージャシリーズは IP66 等級と IK07 等級を備えており、内部コンポーネントへの最適な保護を実現しています 仕様に合わせてさまざまなサイズが用意され、色はモダンなライトグレーで、中間色が必要な環境に最適です また、エンクロージャには取り付けパネルと DIN レールを装着し、内部コンポーネントを固定することもでき、幅広い用途と環境に対応します V2A 製の LID 及びベース、 LID ねじ、及び工場で組み立てられたシールが付属しています 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。汎用エンクロージャは、次の用途でよく使用されます。 ケーブル ワイヤ管理 IT サーバー 太陽電池 石油ガス製造 食品及び飲料産業 通信産業 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP66 等級で、埃の侵入に対して完全に保護されており、水の侵入が制限されているあらゆる方向からの高圧噴流水から保護されているため、屋外での使用に適しています。 PC プラスチックとは何ですか? PC 又はポリカーボネートは、耐衝撃性に優れた熱可塑樹脂素材で、電気部品や部品の保護に最適で、幅広い用途に使用できます。PC は、高耐熱性、低周波数、高電圧絶縁特性も備えているため、非常に汎用性が高く Durable な素材です。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ポリカーボネイト奥行き = 250 mm高さ = 90 mm幅 = 160 mm外形寸法 = 160 x 250 x 90mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なし防爆 = なし
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 75 mm幅 = 180 mm高さ = 250 mm外形寸法 = 75 x 180 x 250mm色 = ベージュ
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
RS Pro ABS 汎用エンクロージャ、 IP66 、ライトグレー RS Pro ABS 汎用エンクロージャシリーズは、安全なエンクロージャとなり、電気部品やコンポーネントの保護に最適です。軽量で Durable なエンクロージャは ABS プラスチックで成形されており、衝撃吸収性と耐擦傷性を備えていて、壊れやすい高価な機器をしっかりと保護します。各高品質エンクロージャは、すばやく簡単に設置でき、さまざまな環境の平らな面に取り付けることができます。このコスト効果の高い RS Pro エンクロージャには、確実な密閉を実現する工場装着のガスケットも付属しており、 IP66 の保護等級を確保しており、幅広い用途や環境に最適です。 特長と利点: 軽量で Durable RS Pro エンクロージャは、高価で繊細な電気部品やコンポーネントを保護する理想的なソリューションです このエンクロージャは、衝撃吸収性と耐擦傷性を備えた高品質 ABS プラスチック製で、高価な繊細な機器を損傷する可能性のある埃、湿気、その他の異物から保護します 滑らかな仕上げにより、簡単に清掃でき、表面の埃や異物を除去します 各エンクロージャはすばやく簡単に設置でき、時間と貴重なリソースを節約してより重要な作業に対応できます この RS Pro エンクロージャシリーズは IP66 等級と IK07 等級を備えており、内部コンポーネントへの最適な保護を実現しています 仕様に合わせてさまざまなサイズが用意され、色はモダンなライトグレーで、中間色が必要な環境に最適です また、エンクロージャには取り付けパネルと DIN レールを装着し、内部コンポーネントを固定することもでき、幅広い用途と環境に対応します V2A 製の LID 及びベース、 LID ねじ、及び工場で組み立てられたシールが付属しています 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。汎用エンクロージャは、次の用途でよく使用されます。 ケーブル ワイヤ管理 IT サーバー 太陽電池 石油ガス製造 食品及び飲料産業 通信産業 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP66 等級で、埃の侵入に対して完全に保護されており、水の侵入が制限されているあらゆる方向からの高圧噴流水から保護されているため、屋外での使用に適しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 250 mm高さ = 119 mm幅 = 160 mm外形寸法 = 160 x 250 x 119mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なし防爆 = なし
RoHS指令(10物質対応)対応
1個
¥7,498
税込¥8,248
7日以内出荷
RS Pro せん断はさみ 点セット 左カット、ストレートカット、右カット RS Pro の高品質せん断はさみセットです。このヘビーデューティストレートせん断はさみ 本セットは、切断を必要とするあらゆる作業に最適で、あらゆる用途に対応する 種類の切断タイプを取り揃えています。この手動工具は業務用や DIY の用途に適しており、カーペット、包装ストラップ、シートメタル、庭の清掃などの頑固な素材を完璧に切断でき、工具箱に入れるのに不可欠なこのせん断はさみです。 特長と利点: きれいで正確な切断を可能にするストレートブレード付きの万能せん断はさみ 各せん断材には、滑り止め加工のための鋭利なマイクロ鋸歯状のブレードが使用されており、繊維質材の切断も容易です 特にカッターを長時間使用する場合は、ユーザの切削作業を最小限に抑えた高レバー比設計 エルゴノミック DuoTech バイマテリアルグリップハンドルにより、切断時の快適性と操作性が向上しています ハンドルには滑り止めガードも付いており、ブレードに指が挟まれないようになっています Durable Self-opening 次の素材を汎用的に切断し、高性能に切断するのに最適: / アルミケーブルは最大 10 mm 厚さ 0.5 mm までの銅シート金属製です アルミシート金属、最大 mm mm までのレザー、ゴム、 PVC です 厚紙、最大 10 mm フレキシブルな電気ケーブル、最大 6 mm 包装用ストラップ ファブリック カーペット 用途: せん断はさみ及びニブラーは、金属、木材、プラスチック、厚紙などのさまざまな素材の切断に最適な強力な手動工具です。最も一般的な 種類のせん断はさみ又は金切りばさみは、直線切断、左切断、右切断の 種類です。どの手に最も適しているかは方向ではなく、どの側に廃棄物が置かれるかは方向によって決まります。たとえば、ストレートせん断はさみを使用すると、ブレードの長さに合わせて直線状に金属を切断できます。左側の切断では、廃棄物を左側に、右側のはさみで直線に切断したり、曲線に切断したりできます。 一般的な用途: 自動車修理 DIY HVAC の修理 建設 産業用 DIY および専門の園芸 曲線の切断に適していますか? このせん断はさみは、直線を正確に切断するように設計されていますが、わずかなカーブを描くことができます
仕様カットの種類 = 左、右、ストレート全体長さ = 250 mm
1セット
¥17,980
税込¥19,778
7日以内出荷
RS Pro ABS 汎用エンクロージャ、 IP66 、ライトグレー RS Pro ABS 汎用エンクロージャシリーズは、安全なエンクロージャとなり、電気部品やコンポーネントの保護に最適です。軽量で Durable なエンクロージャは ABS プラスチックで成形されており、衝撃吸収性と耐擦傷性を備えていて、壊れやすい高価な機器をしっかりと保護します。各高品質エンクロージャは、すばやく簡単に設置でき、さまざまな環境の平らな面に取り付けることができます。このコスト効果の高い RS Pro エンクロージャには、確実な密閉を実現する工場装着のガスケットも付属しており、 IP66 の保護等級を確保しており、幅広い用途や環境に最適です。 特長と利点: 軽量で Durable RS Pro エンクロージャは、高価で繊細な電気部品やコンポーネントを保護する理想的なソリューションです このエンクロージャは、衝撃吸収性と耐擦傷性を備えた高品質 ABS プラスチック製で、高価な繊細な機器を損傷する可能性のある埃、湿気、その他の異物から保護します 滑らかな仕上げにより、簡単に清掃でき、表面の埃や異物を除去します 各エンクロージャはすばやく簡単に設置でき、時間と貴重なリソースを節約してより重要な作業に対応できます この RS Pro エンクロージャシリーズは IP66 等級と IK07 等級を備えており、内部コンポーネントへの最適な保護を実現しています 仕様に合わせてさまざまなサイズが用意され、色はモダンなライトグレーで、中間色が必要な環境に最適です また、エンクロージャには取り付けパネルと DIN レールを装着し、内部コンポーネントを固定することもでき、幅広い用途と環境に対応します V2A 製の LID 及びベース、 LID ねじ、及び工場で組み立てられたシールが付属しています 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。汎用エンクロージャは、次の用途でよく使用されます。 ケーブル ワイヤ管理 IT サーバー 太陽電池 石油ガス製造 食品及び飲料産業 通信産業 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP66 等級で、埃の侵入に対して完全に保護されており、水の侵入が制限されているあらゆる方向からの高圧噴流水から保護されているため、屋外での使用に適しています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 250 mm高さ = 150 mm幅 = 160 mm外形寸法 = 160 x 250 x 150mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なし透明ドア = なし防爆 = なし
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
素材 = LDPE。容量 = 250ml。ネックタイプ = ワイドネック。ボトルタイプ = 洗浄瓶。。RS Pro LDPE 洗浄ボトル、広口、安全ベント付き. 信頼性が高く信頼性の高い RS Pro ブランドがお届けする、軽量で Durable LDPE 洗浄ボトルは、試験管や瓶などのガラスラボウェアの洗浄にラボで一般的に使用される最適な洗浄ボトルです。これらの LDPE ボトルはスクイーズ可能ながら頑丈で、分注キャップを使用して液体を簡単に分注することができます。広口で内部に液体を簡単に注入でき、流出を低減します。また、独自 Durable 2 ウェイバルブ付きキャップも備えていて、蒸気を逃がすと同時に液体に吸い込まれないようにします。RS Pro スクイーズ可能 LDPE 洗浄ボトルを使用すると、連続した正確なストリームを分注することができ、不要な有害な滴下を防止できます。RS Pro LDPE 洗浄ボトル、広口、安全ベント付きは、さまざまなオプションを用意して. 250ml/ 赤のクロージャ/アセトン ; - 838-6361 - 838-6361 250ml/ Orange cClosing/Ethanol- ; 838-6365 838-6365 250ml/ 黄色の閉鎖/ IMS ; - 838-6374 - 838-6374 250ml/ 青の閉鎖 / イソプロパノール - ; 838-6377 838-6377 250ml/ 緑のキャップ / メタノール ; - 838-6371 - 838-6371 500 ml/ 赤のクロージャー /アセトン ; -838-6380 -838-6380 500ml/ 黄色の閉鎖 IMS ; - 838-6387 - 838-6387 500ml/ ブルークロージャ / イソプロパノール ; - 838-6396 - 838-6396 500ml/ 緑の閉鎖 / メタノール ; -838-6399 -838-6399. 特長と利点:. 軽量で Durable LDPE (低密度ポリエチレン)デザイン 独自の 2 方向バルブにより、液体に空気を入れずに、圧力の蓄積による蒸気を逃がすことができます 正確で連続的なストリーム 漏れ防止容器 補充が容易な広口 ポリプロピレン製ねじキャップは色分けされており、密閉性と液漏れ防止性を備えています 250ml または 500ml を用意 赤(アセトン)、 Orange (エタノール)、黄( IMS )、青(イソプロパノール)、緑(メタノール)で色分け ・ボトルに記載されている溶剤記号と安全情報を 4 言語で掲載しています. 代表的用途:. ラボ 教育と研究 家庭での基本的な用途 ラボ用ボトルは、サンプル、医薬品、化学薬品、スパイス、エッセンシャルオイル、洗剤、オイルなどの保管に使用できます. よくある質問:. LDPE 洗浄ボトルの用途 LDPE ボトルは、ラボでの滅菌や、ビーカーや試験管などのラボウェアの洗浄によく使用されます。アセトンなどのさまざまな洗浄液や洗剤を充填できます LDPEとは. LDPE は低密度ポリエチレンを指し、一般に洗浄ボトルに使用される絞り出しが可能で柔軟性の高いプラスチックの一種です。耐久 Durable なコンパウンドです。ベンダルブルコンパウンドは、空気が液体に吸い込まれないようにしながら、圧力の蓄積からの蒸気を必要とするクレンジング液体を保管するのに最適な材料です。 LDPE と HDPE の違いは何ですか. LDPE と HDPE はどちらも同様の特性を備えていますが、これらも非常に異なります。LDPE は非常に柔軟性が高く、プラスチック製容器又は食品包装での使用に最適です。 HDPE は耐薬品性が高く、高温に耐えます。 広口と狭口の違いは. LDPE 及び HDPE ボトルは、必要な用途に応じて狭口又は広口を用意しています。LDPE プラスチックボトルは、こぼれた液体を迅速かつ効率的に注入することができる広いネックを備えている傾向があり、同時に流出のリスクも軽減されます。
RoHS指令(10物質対応)対応
1袋(5個)
¥7,498
税込¥8,248
7日以内出荷
素材 = LDPE。容量 = 250ml。ネックタイプ = ワイドネック。ボトルタイプ = 洗浄瓶。。RS Pro LDPE 洗浄ボトル、広口、安全ベント付き. 信頼性が高く信頼性の高い RS Pro ブランドがお届けする、軽量で Durable LDPE 洗浄ボトルは、試験管や瓶などのガラスラボウェアの洗浄にラボで一般的に使用される最適な洗浄ボトルです。これらの LDPE ボトルはスクイーズ可能ながら頑丈で、分注キャップを使用して液体を簡単に分注することができます。広口で内部に液体を簡単に注入でき、流出を低減します。また、独自 Durable 2 ウェイバルブ付きキャップも備えていて、蒸気を逃がすと同時に液体に吸い込まれないようにします。RS Pro スクイーズ可能 LDPE 洗浄ボトルを使用すると、連続した正確なストリームを分注することができ、不要な有害な滴下を防止できます。RS Pro LDPE 洗浄ボトル、広口、安全ベント付きは、さまざまなオプションを用意して. 250ml/ 赤のクロージャ/アセトン ; - 838-6361 - 838-6361 250ml/ Orange cClosing/Ethanol- ; 838-6365 838-6365 250ml/ 黄色の閉鎖/ IMS ; - 838-6374 - 838-6374 250ml/ 青の閉鎖 / イソプロパノール - ; 838-6377 838-6377 250ml/ 緑のキャップ / メタノール ; - 838-6371 - 838-6371 500 ml/ 赤のクロージャー /アセトン ; -838-6380 -838-6380 500ml/ 黄色の閉鎖 IMS ; - 838-6387 - 838-6387 500ml/ ブルークロージャ / イソプロパノール ; - 838-6396 - 838-6396 500ml/ 緑の閉鎖 / メタノール ; -838-6399 -838-6399. 特長と利点:. 軽量で Durable LDPE (低密度ポリエチレン)デザイン 独自の 2 方向バルブにより、液体に空気を入れずに、圧力の蓄積による蒸気を逃がすことができます 正確で連続的なストリーム 漏れ防止容器 補充が容易な広口 ポリプロピレン製ねじキャップは色分けされており、密閉性と液漏れ防止性を備えています 250ml または 500ml を用意 赤(アセトン)、 Orange (エタノール)、黄( IMS )、青(イソプロパノール)、緑(メタノール)で色分け ・ボトルに記載されている溶剤記号と安全情報を 4 言語で掲載しています. 代表的用途:. ラボ 教育と研究 家庭での基本的な用途 ラボ用ボトルは、サンプル、医薬品、化学薬品、スパイス、エッセンシャルオイル、洗剤、オイルなどの保管に使用できます. よくある質問:. LDPE 洗浄ボトルの用途 LDPE ボトルは、ラボでの滅菌や、ビーカーや試験管などのラボウェアの洗浄によく使用されます。アセトンなどのさまざまな洗浄液や洗剤を充填できます LDPEとは. LDPE は低密度ポリエチレンを指し、一般に洗浄ボトルに使用される絞り出しが可能で柔軟性の高いプラスチックの一種です。耐久 Durable なコンパウンドです。ベンダルブルコンパウンドは、空気が液体に吸い込まれないようにしながら、圧力の蓄積からの蒸気を必要とするクレンジング液体を保管するのに最適な材料です。 LDPE と HDPE の違いは何ですか. LDPE と HDPE はどちらも同様の特性を備えていますが、これらも非常に異なります。LDPE は非常に柔軟性が高く、プラスチック製容器又は食品包装での使用に最適です。 HDPE は耐薬品性が高く、高温に耐えます。 広口と狭口の違いは. LDPE 及び HDPE ボトルは、必要な用途に応じて狭口又は広口を用意しています。LDPE プラスチックボトルは、こぼれた液体を迅速かつ効率的に注入することができる広いネックを備えている傾向があり、同時に流出のリスクも軽減されます。
RoHS指令(10物質対応)対応
1袋(5個)
¥7,398
税込¥8,138
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗4.7Ω、抵抗値範囲04.7Ω、定格電力250W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、構造巻線℃
RoHS指令(10物質対応)対応
1個
¥7,798
税込¥8,578
7日以内出荷
素材 = LDPE。容量 = 250ml。ネックタイプ = ワイドネック。ボトルタイプ = 洗浄瓶。。RS Pro LDPE 洗浄ボトル、広口、安全ベント付き. 信頼性が高く信頼性の高い RS Pro ブランドがお届けする、軽量で Durable LDPE 洗浄ボトルは、試験管や瓶などのガラスラボウェアの洗浄にラボで一般的に使用される最適な洗浄ボトルです。これらの LDPE ボトルはスクイーズ可能ながら頑丈で、分注キャップを使用して液体を簡単に分注することができます。広口で内部に液体を簡単に注入でき、流出を低減します。また、独自 Durable 2 ウェイバルブ付きキャップも備えていて、蒸気を逃がすと同時に液体に吸い込まれないようにします。RS Pro スクイーズ可能 LDPE 洗浄ボトルを使用すると、連続した正確なストリームを分注することができ、不要な有害な滴下を防止できます。RS Pro LDPE 洗浄ボトル、広口、安全ベント付きは、さまざまなオプションを用意して. 250ml/ 赤のクロージャ/アセトン ; - 838-6361 - 838-6361 250ml/ Orange cClosing/Ethanol- ; 838-6365 838-6365 250ml/ 黄色の閉鎖/ IMS ; - 838-6374 - 838-6374 250ml/ 青の閉鎖 / イソプロパノール - ; 838-6377 838-6377 250ml/ 緑のキャップ / メタノール ; - 838-6371 - 838-6371 500 ml/ 赤のクロージャー /アセトン ; -838-6380 -838-6380 500ml/ 黄色の閉鎖 IMS ; - 838-6387 - 838-6387 500ml/ ブルークロージャ / イソプロパノール ; - 838-6396 - 838-6396 500ml/ 緑の閉鎖 / メタノール ; -838-6399 -838-6399. 特長と利点:. 軽量で Durable LDPE (低密度ポリエチレン)デザイン 独自の 2 方向バルブにより、液体に空気を入れずに、圧力の蓄積による蒸気を逃がすことができます 正確で連続的なストリーム 漏れ防止容器 補充が容易な広口 ポリプロピレン製ねじキャップは色分けされており、密閉性と液漏れ防止性を備えています 250ml または 500ml を用意 赤(アセトン)、 Orange (エタノール)、黄( IMS )、青(イソプロパノール)、緑(メタノール)で色分け ・ボトルに記載されている溶剤記号と安全情報を 4 言語で掲載しています. 代表的用途:. ラボ 教育と研究 家庭での基本的な用途 ラボ用ボトルは、サンプル、医薬品、化学薬品、スパイス、エッセンシャルオイル、洗剤、オイルなどの保管に使用できます. よくある質問:. LDPE 洗浄ボトルの用途 LDPE ボトルは、ラボでの滅菌や、ビーカーや試験管などのラボウェアの洗浄によく使用されます。アセトンなどのさまざまな洗浄液や洗剤を充填できます LDPEとは. LDPE は低密度ポリエチレンを指し、一般に洗浄ボトルに使用される絞り出しが可能で柔軟性の高いプラスチックの一種です。耐久 Durable なコンパウンドです。ベンダルブルコンパウンドは、空気が液体に吸い込まれないようにしながら、圧力の蓄積からの蒸気を必要とするクレンジング液体を保管するのに最適な材料です。 LDPE と HDPE の違いは何ですか. LDPE と HDPE はどちらも同様の特性を備えていますが、これらも非常に異なります。LDPE は非常に柔軟性が高く、プラスチック製容器又は食品包装での使用に最適です。 HDPE は耐薬品性が高く、高温に耐えます。 広口と狭口の違いは. LDPE 及び HDPE ボトルは、必要な用途に応じて狭口又は広口を用意しています。LDPE プラスチックボトルは、こぼれた液体を迅速かつ効率的に注入することができる広いネックを備えている傾向があり、同時に流出のリスクも軽減されます。
RoHS指令(10物質対応)対応
1袋(5個)
¥8,398
税込¥9,238
7日以内出荷
RS Pro 平やすり(ハンドル付き. 信頼性が高く信頼性の高い RS PRO RS Pro ブランドの手動やすりは、屋内外の面のやすりがけや仕上げに最適な優れた品質の中目やすりです。RS Pro 手動工具には、さまざまな作業や用途に合わせてさまざまなサイズを用意しています。セカンドカットフラットやすりは、軟質金属、硬質金属、プラスチックなど、さまざまな素材に使用できます。特長と利点. Durable ハイカーボンスチール製 各種サイズを用意 さまざまな素材に適しています 吊り下げ用の穴が付いたソフトグリップのハンドルを装備している 2 の切断により、材料の迅速な除去とバリ取りを実現. 一般的な用途. 平やすりは、金属から木材までのさまざまな材料及び次のような用途で使用できます。 金属加工 ウッドワーク 溶接 産業用. 平やすりと手やすりの違いは何ですか?. やすりと手やすりはいずれも、バリ取りに使用される類似の工具で、材料をすばやく効率的に除去します。主な違いは、フラットやすりの端には、ダブルカットの面とシングルカットのエッジがあるテーパー状のものがある傾向があることです。平やすりは何に使用しますか?. ダブルカットやすりは、アルミや合金スチールなどの素材をすばやく効率的にバリ取りや除去するための手動工具です。また、滑らかな材料や、場合によっては工具を研ぐのにも最適です。ヤスリの粗さは?. 粗さとは、ヤスリの歯の近さによって、ヤスリの粗く滑らかさを表します。粗目、荒目、二重目、滑らかさが主なカテゴリです。RS Pro 平やすりの粗さはセカンドカットされており、材料をすばやく効率的に取り外すことができます。その他のサイズはありますか?. RS Pro やすりシリーズは、さまざまなやすりサイズに対応し、やすり掛けのニーズや用途に対応できます。このシリーズのその他のサイズ: インチ ; 1611472 1611472 インチ ; 1611473 1611473 10 インチ ; 1611474 1611474 12 インチ ; 1611475 1611475. ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mmハンドルが付属 = あり
RoHS指令(10物質対応)対応
1個
¥2,598
税込¥2,858
7日以内出荷
RS Pro LDPE ディスペンサラボボトル、 250 ml RS Pro LDPE ディスペンシングボトルは、液体の落下や効率的な注入が必要な用途に最適です。LDPE プラスチック製のクリアデザインが採用されており、耐久性と耐酸性に優れていますが、柔軟性と使いやすさは両立しています。このプラスチック製ボトルは、さまざまな液体の保管や分注に使用できます。また、スパウト LID を切断して、吐水される液体の流量を調整できます。RS Pro LDPE ディスペンサラボボトルは、軽量で Durable な液体用の収納及びディスペンサーソリューションで、さまざまなサイズが用意されています。 特長と利点 さまざまなサイズを用意 軽量かつ Durable なデザインが LDPE 製です 正確な液体の吐出及び落下に最適です スパウト付きの液漏れ防止シーリングキャップは、切断して流量を調整できます 良好な耐薬品性 片手で操作可能 さまざまな用途に最適です 用途 LDPE ディスペンシングボトルはドロップボトルとも呼ばれ、液体や化学薬品用の軽量で Durable な保管及びディスペンサソリューションです。ボトルは柔軟なプラスチック設計で、液体を吸い入れることができるスパウトキャップを備えています。LDPE プラスチック製ディスペンサボトルは、以下のような液体の保管や取り出しに最適です。 アルコール ベース 化学薬品 規格 食品安全( EU EU10/2011 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 どのようなサイズがありますか? RS 品番( 2012438) 2012438 30 ml RS 品番( 2012439) 2012439 60 ml RS 品番( 2012440) 2012440 150 ml RS 品番( 2012441) 2012441 250 ml RS 品番( 2012442) 2012442 500 ml LDPE の利点 LDPE (低密度ポリエチレン)は、軽量ながら Durable なプラスチックの一種で、優れた柔軟性と耐酸性を提供します。収縮ラップからボトルまで幅広い用途で使用され、広くリサイクル可能です。 オートクレーブ機で使用できますか? いいえ。 RS Pro LDPE ボトルはオートクレーブ不可です。
仕様素材 = LDPE容量 = 250mlネックタイプ = くびれボトルタイプ = 試薬瓶直径 = 60mm
1袋(10個)
¥8,798
税込¥9,678
7日以内出荷
RS Pro 三角形やすり(ハンドル付き. 信頼性が高く信頼性の高い RS PRO RS Pro ブランドの 角形やすりシリーズは、高炭素鋼製 Durable 角型や耐久 Durable ソフトグリップハンドル先細の独自の形状により、やすりがけやバリ取りのコーナーや内部アングルに最適です。RS Pro 3 角形やすり製品は、第二の切断粗さを備え、材料の迅速かつ効率的なバリ取りを実現します。特長と利点. Durable 高炭素鋼製 角度やコーナーのバリ取りに最適 バリ取りを効率的に行うためのセカンドカット 各種サイズを用意 さまざまな材質で使用可能 人間工学に基づいたソフトグリップのハンドルで、快適で操作性に優れています. 一般的な用途. RS Pro 三角やすりは、角穴の作成及びバリ取り角度の作成作業の開始に最適です。木材や金属などのさまざまな材料に使用でき、次のようなさまざまな用途で使用できます。 DIY ウッドワーク 金属加工 産業用. 三角ファイルとは何ですか?. 角形のやすりは、角の 90 未満の角度をすばやく効率的にバリ取りするように設計された手動工具です。3 つの角形やすりは、固有の先細設計のために他のやすりでは対応できない狭いスペースに入れるのに最適です。ヤスリの粗さは?. RS Pro 3 角形やすりは、セカンドカット粗さを備えており、すばやく効率的にバリ取りや素材の除去ができます。ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。その他のサイズを用意:. インチ - 1611489 1611489 インチ - 1611490 1611490 10 インチ - 1611491 1611491 12 インチ - 1611492 1611492
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mmハンドルが付属 = あり
RoHS指令(10物質対応)対応
1個
¥3,298
税込¥3,628
7日以内出荷
RS Pro 丸やすり(ハンドル付き)です. 信頼性が高く信頼性の高い RS PRO RS Pro ブランドの丸形やすりシリーズは、高炭素鋼製 Durable 丸形や耐久 Durable ソフトグリップハンドルを備え丸やすりは、凹面のやすりがけやバリ取り、スリムな形状による円形穴の平滑化に最適です。RS Pro 丸やすりシリーズは、第 の切断粗さを備え、材料の迅速かつ効率的なバリ取りを実現します。特長と利点. Durable 高炭素鋼製 より複雑なデザインで作業し、穴を大きくするために、先細のエッジを使用します バリ取りを効率的に行うためのセカンドカット 各種サイズを用意 さまざまな材質で使用可能 人間工学に基づいたソフトグリップのハンドルで、快適で操作性に優れています. 一般的な用途. RS Pro 丸やすりは、穴の拡大や凹面のバリ取りに最適です。木材や金属などのさまざまな材料に使用でき、次のようなさまざまな用途で使用できます。 宝石加工 ウッドワーク 金属加工 産業用. 丸やすりとは何ですか?. 丸やすりは、さまざまな材料のバリ取りや大きな穴の開けを行えるように設計された手持ち工具です。丸やすりは、宝石類や木工品の扱いに最適です。スリムなデザインで、複雑な細部を仕上げることができます。丸やすりと半丸形やすりの違いは何ですか?. 丸やすりと半丸形やすりの両方が半円形や凹状の表面のバリ取りに最適ですが、丸やすりのスリムなデザインとテーパーデザインにより、円を拡大したり滑らかにしたりすることができます。ヤスリの粗さは?. RS Pro 丸やすりは、セカンドカット粗さを備えており、すばやく効率的にバリ取りや素材の除去ができます。ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。その他のサイズを用意:. インチ - 1611480 1611480 インチ - 1611481 1611481 10 インチ - 1611482 1611482 12 インチ - 1611483 1611483
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mmハンドルが付属 = あり
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
7日以内出荷
RS Pro 右切断板金用はさみです 信頼性の高い RS PRO ブランドの板金用はさみを適切に切断してみましょう。ステンレススチール、冷間圧延スチールなど、板金の切断に最適な耐久 Durable ハンドツールです。■実機に合わせて自動的に調整。実機に合わせて修正■」■を追加■ RS PRORS Pro の右切断板金用はさみを使用すれば、冷間圧延鋼とステンレススチールを切断したり、曲げたりでき、廃棄物が正しい方向にカールして簡単かつ安全に処分できます。多くの標準的なスズ製金切りばさみとは異なり、 RS Pro 板金用はさみは、切断に役立つ高レバー比の設計を採用しており、ユーザーの労力を最小限に抑えることができます。この複合はさみは、金属やその他の材料を簡単に切断できるクロムモリブデンブレードを備え、きれいに切断できます。ソフトグリップハンドルで快適性が向上し、操作性が向上しているため、必要な作業をさらに支援できます。 特長と利点: きれいで正確な切断を可能にする Durable クロムモリブデン製ブレード ソフトグリップハンドルにより、快適性と操作性が向上しています ステンレス鋼や冷間圧延鋼などの板金の切断に最適 最小限の労力で高レバー率設計を実現 正しいスニップをすばやく識別できるように色分けされています 用途: 板金用はさみは、冷間圧延鋼やステンレススチールなど、硬い材料を切断するのに最適な強力な手持ち工具です。最も一般的な 種類の金切りばさみは、直線切断、左切断、右切断の 種類です。どの手に最も適しているかは方向ではなく、どの側面に廃棄物がロールアップされるかを示します。たとえば、ストレートカットはさみを使用すると、ブレードの長さに合わせて直線状に金属を切断できます。一方、左側の切断では、左側のスニップと右側のスニップで、ごみをまっすぐに切断したり曲がったりすることができます。 一般的な用途: 自動車修理 DIY HVAC の修理 建設 産業用 この飛行機はまっすぐ、左、右のいずれで切断されますか? この航空はさみは、適切な切断方法を備えていて、廃棄物が右にカールして金属を切断でき、右にまっすぐできれいな切断を実現します。 これはどのような材料に適していますか? この航空はさみは、最大 1.2 mm の冷間圧延鋼、最大 0.9 mm のステンレス鋼に適しています。 曲線の切断に適していますか? このはさみは、右に向かう曲線や直線を切断するのに最適です。
仕様カットの種類 = ライト全体長さ = 250 mm材料カット = 冷間圧延スチール、ステンレススチール
1個
¥4,998
税込¥5,498
7日以内出荷
RS Pro 左切断板金用はさみです 信頼性の高い RS PRO ブランドの左切断板金用はさみをご紹介します。ステンレススチール、冷間圧延スチールなど、板金の切断に最適な耐久性の Durable ハンドツールです。RS Pro 左側切断板金用はさみを使用すれば、冷間圧延鋼とステンレススチールを切断したり、左に曲がることで簡単かつ安全に処分できます。多くの標準的なスズ製金切りばさみとは異なり、 RS Pro 板金用はさみは、切断に役立つ高レバー比の設計を採用しており、ユーザーの労力を最小限に抑えることができます。この複合はさみは、金属やその他の材料を簡単に切断できるクロムモリブデンブレードを備え、きれいに切断できます。ソフトグリップハンドルで快適性が向上し、操作性が向上しているため、必要な作業をさらに支援できます。 特長及び利点: きれいで正確な切断を可能にする Durable クロムモリブデン製ブレード ソフトグリップハンドルにより、快適性と操作性が向上しています ステンレス鋼や冷間圧延鋼などの板金の切断に最適 最小限の労力で高レバー率設計を実現 正しいスニップをすばやく識別できるように色分けされています 用途: 板金用はさみは、冷間圧延鋼やステンレススチールなど、硬い材料を切断するのに最適な強力な手持ち工具です。最も一般的な 種類の金切りばさみは、直線切断、左切断、右切断の 種類です。どの手に最も適しているかは方向ではなく、どの側面に廃棄物がロールアップされるかを示します。たとえば、ストレートカットはさみを使用すると、ブレードの長さに合わせて直線状に金属を切断できます。一方、左側の切断では、左側のスニップと右側のスニップで、ごみをまっすぐに切断したり曲がったりすることができます。 一般的な用途: 自動車修理 DIY HVAC の修理 建設 産業用 この飛行機はまっすぐ、左、右のいずれで切断されますか? この航空はさみは、左回りの切削を特長としており、廃棄物を左回りに丸めて金属を切断でき、右回りでまっすぐきれいに切断できます。 これはどのような材料に適していますか? この航空はさみは、最大 1.2 mm の冷間圧延鋼、最大 0.9 mm のステンレス鋼に適しています。 曲線の切断に適していますか? このはさみは、曲線を左に切断する場合や直線を切断する場合に最適です。
仕様カットの種類 = レフト全体長さ = 250 mm材料カット = 冷間圧延スチール、ステンレススチール
1個
¥1,898
税込¥2,088
7日以内出荷
素材 = LDPE。容量 = 250ml。ネックタイプ = ワイドネック。ボトルタイプ = 洗浄瓶。。RS Pro LDPE 洗浄ボトル、広口、安全ベント付き. 信頼性が高く信頼性の高い RS Pro ブランドがお届けする、軽量で Durable LDPE 洗浄ボトルは、試験管や瓶などのガラスラボウェアの洗浄にラボで一般的に使用される最適な洗浄ボトルです。これらの LDPE ボトルはスクイーズ可能ながら頑丈で、分注キャップを使用して液体を簡単に分注することができます。広口で内部に液体を簡単に注入でき、流出を低減します。また、独自 Durable 2 ウェイバルブ付きキャップも備えていて、蒸気を逃がすと同時に液体に吸い込まれないようにします。RS Pro スクイーズ可能 LDPE 洗浄ボトルを使用すると、連続した正確なストリームを分注することができ、不要な有害な滴下を防止できます。RS Pro LDPE 洗浄ボトル、広口、安全ベント付きは、さまざまなオプションを用意して. 250ml/ 赤のクロージャ/アセトン ; - 838-6361 - 838-6361 250ml/ Orange cClosing/Ethanol- ; 838-6365 838-6365 250ml/ 黄色の閉鎖/ IMS ; - 838-6374 - 838-6374 250ml/ 青の閉鎖 / イソプロパノール - ; 838-6377 838-6377 250ml/ 緑のキャップ / メタノール ; - 838-6371 - 838-6371 500 ml/ 赤のクロージャー /アセトン ; -838-6380 -838-6380 500ml/ 黄色の閉鎖 IMS ; - 838-6387 - 838-6387 500ml/ ブルークロージャ / イソプロパノール ; - 838-6396 - 838-6396 500ml/ 緑の閉鎖 / メタノール ; -838-6399 -838-6399. 特長と利点:. 軽量で Durable LDPE (低密度ポリエチレン)デザイン 独自の 2 方向バルブにより、液体に空気を入れずに、圧力の蓄積による蒸気を逃がすことができます 正確で連続的なストリーム 漏れ防止容器 補充が容易な広口 ポリプロピレン製ねじキャップは色分けされており、密閉性と液漏れ防止性を備えています 250ml または 500ml を用意 赤(アセトン)、 Orange (エタノール)、黄( IMS )、青(イソプロパノール)、緑(メタノール)で色分け ・ボトルに記載されている溶剤記号と安全情報を 4 言語で掲載しています. 代表的用途:. ラボ 教育と研究 家庭での基本的な用途 ラボ用ボトルは、サンプル、医薬品、化学薬品、スパイス、エッセンシャルオイル、洗剤、オイルなどの保管に使用できます. よくある質問:. LDPE 洗浄ボトルの用途 LDPE ボトルは、ラボでの滅菌や、ビーカーや試験管などのラボウェアの洗浄によく使用されます。アセトンなどのさまざまな洗浄液や洗剤を充填できます LDPEとは. LDPE は低密度ポリエチレンを指し、一般に洗浄ボトルに使用される絞り出しが可能で柔軟性の高いプラスチックの一種です。耐久 Durable なコンパウンドです。ベンダルブルコンパウンドは、空気が液体に吸い込まれないようにしながら、圧力の蓄積からの蒸気を必要とするクレンジング液体を保管するのに最適な材料です。 LDPE と HDPE の違いは何ですか. LDPE と HDPE はどちらも同様の特性を備えていますが、これらも非常に異なります。LDPE は非常に柔軟性が高く、プラスチック製容器又は食品包装での使用に最適です。 HDPE は耐薬品性が高く、高温に耐えます。 広口と狭口の違いは. LDPE 及び HDPE ボトルは、必要な用途に応じて狭口又は広口を用意しています。LDPE プラスチックボトルは、こぼれた液体を迅速かつ効率的に注入することができる広いネックを備えている傾向があり、同時に流出のリスクも軽減されます。
RoHS指令(10物質対応)対応
1袋(5個)
¥6,898
税込¥7,588
7日以内出荷
素材 = LDPE。容量 = 250ml。ネックタイプ = ワイドネック。ボトルタイプ = 洗浄瓶。。RS Pro LDPE 洗浄ボトル、広口、安全ベント付き. 信頼性が高く信頼性の高い RS Pro ブランドがお届けする、軽量で Durable LDPE 洗浄ボトルは、試験管や瓶などのガラスラボウェアの洗浄にラボで一般的に使用される最適な洗浄ボトルです。これらの LDPE ボトルはスクイーズ可能ながら頑丈で、分注キャップを使用して液体を簡単に分注することができます。広口で内部に液体を簡単に注入でき、流出を低減します。また、独自 Durable 2 ウェイバルブ付きキャップも備えていて、蒸気を逃がすと同時に液体に吸い込まれないようにします。RS Pro スクイーズ可能 LDPE 洗浄ボトルを使用すると、連続した正確なストリームを分注することができ、不要な有害な滴下を防止できます。RS Pro LDPE 洗浄ボトル、広口、安全ベント付きは、さまざまなオプションを用意して. 250ml/ 赤のクロージャ/アセトン ; - 838-6361 - 838-6361 250ml/ Orange cClosing/Ethanol- ; 838-6365 838-6365 250ml/ 黄色の閉鎖/ IMS ; - 838-6374 - 838-6374 250ml/ 青の閉鎖 / イソプロパノール - ; 838-6377 838-6377 250ml/ 緑のキャップ / メタノール ; - 838-6371 - 838-6371 500 ml/ 赤のクロージャー /アセトン ; -838-6380 -838-6380 500ml/ 黄色の閉鎖 IMS ; - 838-6387 - 838-6387 500ml/ ブルークロージャ / イソプロパノール ; - 838-6396 - 838-6396 500ml/ 緑の閉鎖 / メタノール ; -838-6399 -838-6399. 特長と利点:. 軽量で Durable LDPE (低密度ポリエチレン)デザイン 独自の 2 方向バルブにより、液体に空気を入れずに、圧力の蓄積による蒸気を逃がすことができます 正確で連続的なストリーム 漏れ防止容器 補充が容易な広口 ポリプロピレン製ねじキャップは色分けされており、密閉性と液漏れ防止性を備えています 250ml または 500ml を用意 赤(アセトン)、 Orange (エタノール)、黄( IMS )、青(イソプロパノール)、緑(メタノール)で色分け ・ボトルに記載されている溶剤記号と安全情報を 4 言語で掲載しています. 代表的用途:. ラボ 教育と研究 家庭での基本的な用途 ラボ用ボトルは、サンプル、医薬品、化学薬品、スパイス、エッセンシャルオイル、洗剤、オイルなどの保管に使用できます. よくある質問:. LDPE 洗浄ボトルの用途 LDPE ボトルは、ラボでの滅菌や、ビーカーや試験管などのラボウェアの洗浄によく使用されます。アセトンなどのさまざまな洗浄液や洗剤を充填できます LDPEとは. LDPE は低密度ポリエチレンを指し、一般に洗浄ボトルに使用される絞り出しが可能で柔軟性の高いプラスチックの一種です。耐久 Durable なコンパウンドです。ベンダルブルコンパウンドは、空気が液体に吸い込まれないようにしながら、圧力の蓄積からの蒸気を必要とするクレンジング液体を保管するのに最適な材料です。 LDPE と HDPE の違いは何ですか. LDPE と HDPE はどちらも同様の特性を備えていますが、これらも非常に異なります。LDPE は非常に柔軟性が高く、プラスチック製容器又は食品包装での使用に最適です。 HDPE は耐薬品性が高く、高温に耐えます。 広口と狭口の違いは. LDPE 及び HDPE ボトルは、必要な用途に応じて狭口又は広口を用意しています。LDPE プラスチックボトルは、こぼれた液体を迅速かつ効率的に注入することができる広いネックを備えている傾向があり、同時に流出のリスクも軽減されます。
RoHS指令(10物質対応)対応
1袋(5個)
¥8,398
税込¥9,238
7日以内出荷
RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃
RoHS指令(10物質対応)対応
1個
¥63
税込¥69
7日以内出荷
RS Pro の Vitreous エナメル塗装調整式抵抗 RS Pro の調整可能抵抗器製品をご紹介します。さまざまな抵抗値で設定する必要がある用途に最適なソリューションです。この信頼性の高い巻線型抵抗器は、ホウロウ構造により簡単に取り付けられ耐久性が Durable になっているため、劣悪な条件や困難な条件が標準調整可能な抵抗器に影響を与える可能性のある幅広い環境での使用に適しています。 特長と利点: RS Pro の調整式抵抗器は、幅広い用途での抵抗管理に最適 この抵抗器は、ニッケルクロム巻線をいくつかのホウロウエナメル塗装で完全に保護しているため、信頼性の高い抵抗器を形成できるため、劣悪な条件に耐えることができます また、熱衝撃や熱漏れに対する特に優れた耐性があり、全温度範囲で高い絶縁耐性及び高い機械耐性を発揮します この調整可能なホウロウエナメル抵抗器には、 90 Watts ~ 750 Watts の範囲があり、選択したサイズのねじまたは「 Fast On 」端子に適した Terminal Tag が付属しています 取り付けブラケットが付属しています 用途: 可変巻線型抵抗器又は可変巻線型抵抗器は、電気回路の作業時に電気抵抗を削減、制限、及び調整するために使用される受動部品です。このタイプの抵抗器の主な利点は、高い精度と信頼性を備えながら、低コストで広範な抵抗値の製品を取り揃えていることです。そのため、次のようなさまざまな用途で非常に汎用性の高い製品となっています。 オーディオ及びビジュアル機器 コンピュータと通信 航空宇宙、防衛、軍事 医療機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様抵抗10Ω、抵抗値範囲010Ω、定格電力250W、温度係数50ppm/℃、終端スタイルタブ、テクノロジー巻線、取り付け仕様ブラケット、ケーススタイルほうろう、動作温度 Max+400℃
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS Pro 汎用角形やすりです. 信頼性の高いメーカー独自ブランドの RS Pro 角形やすりは、高炭素鋼製 Durable 角型やすりの各種手動工具を取り揃えています。角形やすりは、独自の先細形状により、角型の穴や直角穴のやすりがけやバリ取りに最適です。RS Pro 角形やすりシリーズは、セカンドカット粗さを備え、材料のバリ取りを迅速かつ効率的に行えます。特長と利点. Durable 高炭素鋼製 テーパーエッジにより、正方形の穴を拡大したり、円形の穴を正方形に穴を開けたりできます バリ取りを効率的に行うためのセカンドカット 各種サイズを用意 さまざまな材質で使用可能 RS Pro やすり用ハンドルと併用可能. 一般的な用途. RS Pro 角形やすりは、角穴の拡大、角穴の作成、直角のバリ取りに最適です。木材や金属などのさまざまな材料に使用でき、次のようなさまざまな用途で使用できます。 DIY ウッドワーク 金属加工 産業用. 角型やすりとは何ですか.. 角形やすりは、材料をすばやく効率的に除去できるように設計された手動工具です。特に、円形の穴を大きな正方形の穴に変更する場合に適しています。側面が 4 つ同じで、セカンドカット粗さにより、材料やすりのエッジをすばやく除去できます。テーパー付きの設計により、スロットやキー溝の整理に最適です。ヤスリの粗さは.. RS Pro 角形やすりは、セカンドカット粗さを備えており、すばやく効率的にバリ取りや素材の除去ができます。ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。その他のサイズを用意:. 6 インチ ; - 1467327 - 1467327 8 インチ ; - 1467328 - 1467328 10 インチ ; - 1467329 - 1467329 12 インチ ; - 1467330 - 1467330
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mm
1個
¥1,698
税込¥1,868
7日以内出荷
RS Pro 角形やすり. 信頼性の高い RS Pro ブランドがお届けする角型やすりシリーズは、高炭素鋼製で耐久性に優れたソフトグリップハンドルと Durable Durable 角型やすりを各種取り揃えています。角形やすりは、独自の先細形状により、角型の穴や直角穴のやすりがけやバリ取りに最適です。RS Pro 角形やすりシリーズは、セカンドカット粗さを備え、材料のバリ取りを迅速かつ効率的に行えます。特長と利点. Durable 高炭素鋼製 テーパーエッジにより、正方形の穴を拡大したり、円形の穴を正方形に穴を開けたりすることができます バリ取りを効率的に行うためのセカンドカット 各種サイズを用意 さまざまな材質で使用可能 人間工学に基づいたソフトグリップのハンドルで、快適で操作性に優れています. 一般的な用途. RS Pro 角形やすりは、角穴の拡大、角穴の作成、直角のバリ取りに最適です。木材や金属などのさまざまな材料に使用でき、次のようなさまざまな用途で使用できます。 DIY ウッドワーク 金属加工 産業用. 角型やすりとは何ですか?. 角形やすりは、材料をすばやく効率的に除去できるように設計された手動工具です。特に、円形の穴を大きな正方形の穴に変更する場合に適しています。側面が つ同じで、セカンドカット粗さにより、材料やすりのエッジをすばやく除去できます。テーパー付きの設計により、スロットやキー溝の整理に最適です。ヤスリの粗さは?. RS Pro 角形やすりは、セカンドカット粗さを備えており、すばやく効率的にバリ取りや素材の除去ができます。ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。その他のサイズを用意:. インチ - 1611484 1611484 インチ - 1611485 1611485 10 インチ - 1611486 1611486 12 インチ - 1611488 1611488
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mmハンドルが付属 = あり
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
7日以内出荷
RS Pro 汎用丸やすりです. 信頼性が高く信頼性の高い RS RS Pro ブランドの汎用丸形やすりシリーズは、高炭素鋼製の Durable 丸形やすりを各種取り揃えています。丸やすりは、凹面のやすりがけやバリ取り、スリムな形状により円形穴の平滑化に最適です。RS Pro 丸やすりシリーズは、第 2 の切断粗さを備え、材料の迅速かつ効率的なバリ取りを実現します。特長と利点. Durable 高炭素鋼製 より複雑なデザインで作業し、穴を大きくするために、先細のエッジを使用します バリ取りを効率的に行うためのセカンドカット 各種サイズを用意 さまざまな材質で使用可能. 一般的な用途. RS Pro 丸やすりは、穴の拡大や凹面のバリ取りに最適です。木材や金属などのさまざまな材料に使用でき、次のようなさまざまな用途で使用できます。 宝石加工 ウッドワーク 金属加工 産業用. 丸やすりとは何ですか.. 丸やすりは、さまざまな材料のバリ取りや大きな穴の開けを行えるように設計された手持ち工具です。丸やすりは、宝石類や木工品の扱いに最適です。スリムなデザインで、複雑な細部を仕上げることができます。丸やすりと半丸形やすりの違いは何ですか.. 丸やすりと半丸形やすりの両方が半円形や凹状の表面のバリ取りに最適ですが、丸やすりのスリムなデザインとテーパーデザインにより、円を拡大したり滑らかにしたりすることができます。ヤスリの粗さは.. RS Pro 丸やすりは、セカンドカット粗さを備えており、すばやく効率的にバリ取りや素材の除去ができます。ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。その他のサイズを用意:. 6 インチ ; - 1467323 - 1467323 8 インチ ; - 1467324 - 1467324 10 インチ ; - 1467325 - 1467325 12 インチ ; - 1467326 - 1467326
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mm
1個
¥1,398
税込¥1,538
7日以内出荷
RS Pro ストレート切断板金用はさみです 信頼性の高い RS PRO ブランドの直線切断板金用はさみをご紹介します。ステンレススチール、冷間圧延スチールなど、板金の切断に最適な耐久性の Durable ハンドツールです。RS Pro 板金用はさみを使用すると、ブレードの全長にわたって柔らかい素材を切断できるため、エッジの切断に最適です。多くの標準的なスズ製金切りばさみとは異なり、 RS Pro 板金用はさみは、切断に役立つ高レバー比の設計を採用しており、ユーザーの労力を最小限に抑えることができます。この複合はさみは、金属やその他の材料を簡単に切断できるクロムモリブデンブレードを備え、きれいに切断できます。ソフトグリップハンドルで快適性が向上し、操作性が向上しているため、必要な作業をさらに支援できます。 特長及び利点: きれいで正確な切断を可能にする Durable クロムモリブデン製ブレード ソフトグリップハンドルにより、快適性と操作性が向上しています ステンレス鋼や冷間圧延鋼などの板金の切断に最適 最小限の労力で高レバー率設計を実現 正しいスニップをすばやく識別できるように色分けされています 用途: 板金用はさみは、冷間圧延鋼やステンレススチールなど、硬い材料を切断するのに最適な強力な手持ち工具です。最も一般的な 種類の金切りばさみは、直線切断、左切断、右切断の 種類です。どの手に最も適しているかは方向ではなく、どの側面に廃棄物がロールアップされるかを示します。たとえば、ストレートカットはさみを使用すると、ブレードの長さに合わせて直線状に金属を切断できます。一方、左側の切断では、左側のスニップと右側のスニップで、ごみをまっすぐに切断したり曲がったりすることができます。 一般的な用途: 自動車修理 DIY HVAC の修理 建設 産業用 この飛行機はまっすぐ、左、右のいずれで切断されますか? この航空はさみは、直線切断を特長としており、直線状にブレードの全長にわたって材料を切断したり、わずかにカーブしたりすることができます。 これはどのような材料に適していますか? この航空はさみは、最大 1.2 mm の冷間圧延鋼、最大 0.9 mm のステンレス鋼に適しています。 曲線の切断に適していますか? このはさみは直線で切るように設計されていますが、わずかな曲線を得ることができます。
仕様カットの種類 = ストレート全体長さ = 250 mm材料カット = 冷間圧延スチール、ステンレススチール
1個
¥5,198
税込¥5,718
7日以内出荷
RS Pro半丸形やすり. 信頼性の高い RS RS Pro ブランドがお届けする、セカンドカットハーフラウンドエンジニア用やすりは Durable and Reliable なハンドファイルのシリーズを備えています。 Durable なカーボンスチール製で、金属や木材などの材料での使用に適しています。RS Pro 半丸形やすりは、側面が平らで丸みがあり、円形の穴の内側又は平らな面を滑らかにすることができます。RS Pro シリーズの中目やすりは、人間工学に基づいたハンドルを備えており、常に制御性と快適性. 特長と利点. Durable カーボンスチール製 平坦な面と丸みのある面の組み合わせ 人間工学に基づいたハンドルにより、コントロール性と快適性を維持 さまざまな材料に使用できます 吊り下げ用の穴付きで保管が容易 中程度の余分な素材を素早く効率的に除去する第 カットタイプの歯 バリ取り、平滑化、成形など、さまざまなファイリング作業に適しています. 一般的な用途. 半丸形セカンドカットやすりは、凹面、凸面、フラット面での使用に最適で、次のようなさまざまな用途で使用されています。 溶接 木工 産業用 自動車 金属加工. 半丸形やすりとは何ですか?. 半丸形やすりは、金属や木材などのさまざまな材料のバリ取り、平滑化、成形に使用する手動工具の一種です。側面が平らで丸みがあるため、半丸形やすりは凹型、凸型、及びフラット面での使用に最適で、非常に汎用性の高い工具です。セカンドカットとは何ですか?. 2 カット(ダブルカットとも呼ばれます)は、カットの粗さの等級を示します。2 番目のカットやすりには、クロスタイプのパターンを作成する 組のラインがあり、やすりの歯を形成します。第 の切断は中重量の歯を備えており、中程度の量のストックを迅速に取り外すのに最適です。粗目の歯を備えた荒目の切削及び細歯を備えた単目の切削もあります。どのような方法を使用するのが正しいですか。多くの種類のファイルと同様に、半円形ファイルは、安定したストローク、均等なストローク、長いストロークを使用して、前進ストローク又はプッシュストロークで使用するように設計されています。余りにすぐにそして積極的にファイルすることはあなたが使用している材料を傷つけることができる。
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mmハンドルが付属 = あり
RoHS指令(10物質対応)対応
1個
¥3,598
税込¥3,958
7日以内出荷
RS Pro 汎用三角やすりです. 信頼性が高く信頼性の高い RS PRO RS Pro ブランドの 3 角形やすりシリーズは、高炭素鋼製の Durable 角型やすりさまざまな手動工具を提供しています。先細の独自の形状により、やすりがけやバリ取りのコーナーや内部アングルに最適です。RS Pro の 3 角形やすり製品は、第二の切断粗さを備え、材料の迅速かつ効率的なバリ取りを実現します。特長と利点. Durable 高炭素鋼製 角度やコーナーのバリ取りに最適 バリ取りを効率的に行うためのセカンドカット 各種サイズを用意 さまざまな材質で使用可能 RS Pro やすり用ハンドルと併用可能. 一般的な用途. RS Pro 三角やすりは、角穴の作成及びバリ取り角度の作成作業の開始に最適です。木材や金属などのさまざまな材料に使用でき、次のようなさまざまな用途で使用できます。 DIY ウッドワーク 金属加工 産業用. 三角ファイルとは何ですか.. 3 角形のやすりは、角の 90 ° 未満の角度をすばやく効率的にバリ取りするように設計された手動工具です。3 つの角型やすりは、独自の先細設計により他のやすりでは対応できない狭いスペースに入れるのに最適です。ヤスリの粗さは.. RS Pro の 3 角形やすりは、セカンドカット粗さを備えており、すばやく効率的にバリ取りや素材の除去ができます。ファイルの保守方法. ファイルを常にシャープに保ち、最大限に機能させるには、定期的にファイルをクリーニングしてメンテナンスすることが重要です。やすりカード又はワイヤブラシは、ごみを取り除き、やすりの歯の間に効率的に堆積させて損傷させないようにすることをお勧めします。その他のサイズを用意:. 6 インチ ; - 1467331 - 1467331 8 インチ ; - 1467332 - 1467332 10 インチ ; - 1467333 - 1467333 12 インチ ; - 1467334 - 1467334
仕様やすりの種類 = エンジニア用やすりカットタイプ = セコンドカット長さ = 250mm
1個
¥2,298
税込¥2,528
7日以内出荷
RS Pro 半丸形荒目. 信頼性が高く信頼性の高い RS PRO ブランドの半丸形鬼目を導入します。 Durable な掛け金やすりは、のこぎりやサンドペーパーの切断段の間の木材のバリ取りに最適です。この汎用手動工具は、頑丈な高炭素鋼製で、荒目、鬼目の切断面があります。特長と利点. 人間工学に基づいたソフトなグリップハンドルにより、操作性と快適性が向上しています Durable 高炭素鋼製 200 mm 、 250 mm 、 300 mm を用意 凹凸面のバリ取りに最適な半円形設計 バリ取りや Rapid Cleaning 用の荒目の切断用の溝 RS Pro ファイルハンドルに対応. 一般的な用途. R やすり手動工具は、粗加工に最適です。粗加工には粗加工に適しており、木材をすばやく簡単にバリ取りすることができます。RAPS は、次のようなさまざまな用途で使用されます。 作業場 大工作業 彫刻. 鬼目とは何ですか.. やすりは、粗目のハンドやすりです。バリをすばやく取り、余分な木材を除去するように設計されています。やすり歯は、木材を簡単 Faster半丸形鬼目は、凹面や凸面の成形に最適です。他のサイズはありますか.. RS Pro やすりは、次のようなさまざまなサイズ ; 1467342 1467342 -12 インチ ; 1467341 1467341 -10 インチ ; 1611508 1611508 -8 インチ. 鬼目の粗さは何ですか。やすりの粗さは、荒目、中目、スムーズ目などを含む歯又は等級を表します。この場合、等級は荒いです。その他にどのようなタイプの鬼がありますか.. やすりと同様に、やすりはさまざまな作業に合わせてさまざまな形状が用意されています。最も一般的な用途は次のとおりです。 キャビネット鬼目 - 最初の成形段階に最適 丸形鬼目 - 凹状の表面や凸状の表面に最適です 半円形鬼目 - 丸い鬼目に似ており、平らな面が追加されています 角型鬼目 - 角の形状やノッチに最適 ニードルノーズ - 細かいディテールや狭いスペースに最適
仕様やすりの種類 = エンジニア用やすりカットタイプ = 荒目, 鬼目やすり長さ = 250mm
1個
¥1,998
税込¥2,198
7日以内出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ