カテゴリ

  • 制御機器(4)
  • 機構部品(4)
  • 電気材料(3)
  • 物流用品(1)
  • スプレー・オイル・グリス(1)
  • 防犯用品(1)
  • 測定用品(1)
絞り込み
ブランド
  • RS PRO
  • ABUS(274)
  • HAYABUSA(238)
  • SPARKFUN(32)
  • 三菱ふそう(23)
  • AFAM(アファム)(22)
  • MAD MAX(マッドマックス)(16)
  • トヨタ(13)
  • メディアカバーマーケット(11)
  • HEPCO&BECKER (ヘプコ&ベッカー)(9)
  • GSG Mototechnik (GSGモトテクニック)(9)
  • ニッサン(7)
  • BODIS (ボディス)(7)
  • GPR Exhaust (ジーピーアールエキゾースト)(7)
  • KOITO(小糸製作所)(6)
  • brembo(6)
  • Jabra(5)
  • AKRAPOVIC (アクラポビッチ)(5)
  • KTM(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(13)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「abus」の検索結果

特価
本日4月5日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
RS PRO 圧電ブザー 95dB パネルマウント RS PRORS PRO 圧電ブザー 95dB パネルマウントRS PRO
1,798税込1,978
1個
7日以内出荷
The RS Pro piezo buzzer works on 10 to 28VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 28V dcサウンドレベル = 95dBRoHS指令(10物質対応)対応
RS PRO 圧電ブザー 95dB パネルマウント RS PRORS PRO 圧電ブザー 95dB パネルマウントRS PRO
1,998税込2,198
1個
7日以内出荷
The RS Pro piezo buzzer works on 10 to 20VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 20V dcサウンドレベル = 95dBRoHS指令(10物質対応)対応
RS PRO 圧電ブザー 95dB パネルマウント RS PRORS PRO 圧電ブザー 95dB パネルマウントRS PRO
2,198税込2,418
1個
7日以内出荷
The RS Pro piezo buzzer works on130 to 240VAC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
仕様実装タイプ = パネルマウント最小供給電圧 = 130V ac最大供給電圧 = 240V acサウンドレベル = 95dBRoHS指令(10物質対応)対応
RS PRO テストリード/コネクタキット RS PRORS PRO テストリード/コネクタキットRS PRO
9,998税込10,998
1個
7日以内出荷
ヒューズ付きテストリードセット RS PRO is proud to introduce a set of high-quality test leads designed for use with testing equipment such as digital multimeters and oscilloscopes. These test leads comprise of fused probes to 90° 4mm plugs with generous 1.5m length silicone cables.特長と利点4 mmプラグ CAT III 600 V . Fused probe . 1.5m silicone cablesLead Rating1kV CAT III / 600V CAT IV . Fused: 500 mA FF, 1kV HBC 50kA製品の内容. Red & Black lead assembly用途テスト/計測機器 . Multimeter Test 電子機器の点検修理Why would you choose RS PRO.RS PRO is our own brand of high-quality products whilst bringing you great value for money. Our wide range of products has been engineered to meet high industry standards, so you are ensured reliable and robust solutions.
仕様キット内容 = 黒リードアセンブリ x 1 、赤リードアセンブリ x 1RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mmRS PRO
2,798税込3,078
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mmRS PRO
5,298税込5,828
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mmRS PRO
2,598税込2,858
1袋(50個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mmRS PRO
4,498税込4,948
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.7mmパネル穴直径 = 20.1mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウントRS PRO
31,980税込35,178
1個
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 5m RS PRORS PRO 熱電対ケーブル/熱電対線, Kタイプ, 5mRS PRO
1,398税込1,538
1個
7日以内出荷
RS Pro BS タイプ「 KX 」ガラス繊維延長熱電対ケーブル、 m RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットに設置された導体を備え、ガラス繊維で絶縁されており、全体がガラス繊維で絶縁されています。また、ワイヤの保護と絶縁性があり、特に過酷な環境で長時間使用する場合に高い信頼性を発揮します。ケーブルの許容差は で、このタイプのケーブルは優れた耐熱性を備えていますが、流体が存在する場所には適していません。熱電対ケーブルは、 60 350 C (短時間では 400 C まで)の幅広い温度範囲で使用できます。 特長と利点 この RS Pro ガラス繊維絶縁熱電対 m ケーブルは 高温環境での延長ケーブルとしての使用に適しています 延長ケーブルの使用温度範囲は 60 +350 C (短時間で最大 400 C )と優れているため、非常に低温 高温環境でも非常に幅広い用途に使用できます ガラス繊維絶縁材を使用しているため、確実に使用できます 最大 400 のホットスポットを短時間で処理できます PVC または PFA を損傷する可能性がある期間 公差等級 このケーブルは、長さ 、 10 25 、および 50 メートルのものがあります 優れた耐熱性を備えているが、液体が存在する場所には適していない あり 以前の英国規格に適合したコアとジャケットが色分けされています BS1843-1952 用途 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 このケーブルには他のバージョンがありますか? Yes it is available in not just 1/0.3mm but also 7/0.2mm version that has stainless steel overbraid for added protection. 1/0.3mm 10m 0151209 1/0.3mm 25m 8275707 1/0.3mm 50m 8275700 ステンレススチールオーバーブレードケーブルタイプ 7/0.2mm 5m 1853016 7/0.2mm 10m 0158979 7/0.2mm 25m 8275704 7/0.2mm 50m 8275713 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様長さ = 5m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = BSRoHS指令(10物質対応)対応
RS PRO 時間リレー RS PRORS PRO 時間リレーRS PRO
2,398税込2,638
1個
7日以内出荷
アクセサリタイプ = 時間リレーRS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO データケーブル,1ペアAWG22 遮蔽 100m 難燃性、低発煙ハロゲンフリー(LSZH) RS PRORS PRO データケーブル,1ペアAWG22 遮蔽 100m 難燃性、低発煙ハロゲンフリー(LSZH)RS PRO
22,980税込25,278
1リール(100m)
7日以内出荷
RS Pro LonWorks BUS Multicore RS Pro LonWorks BUS Multicore ケーブル製品をご紹介します。幅広い LonWorks BUS 用途に最適です。柔軟なケーブルは、すっきり整理されたレイアウトで信頼性の高いケーブル接続に使用できる Multicore です。この RS Pro の高品質な Multicore ケーブルを使用すると、特にスペースが小さい場所やケーブルの敷設が目視できる場所で、電気機器の全体的な外観を向上させながら、トリッピングの危険性を大幅に軽減できます。 特長と利点: この RS Pro Multicore ケーブルには、 LonWorks BUS ケーブルの設置に最適な 本の 0.34 mm コアストランドがあります Durable LSZH 保護シースと Alu/pes ホイルで覆われた裸銅導体を備えたフレキシブルケーブルです このケーブルは、ホイル絶縁材によって優れた絶縁性を発揮し、色付きのコアとケーブルのレイアウトにより、設置が簡単で効率的です 動作温度: -15 +70 C 動作電圧: 300 インピーダンス: 100 導体抵抗< :59 /km 用途: Multicore ケーブルは、標準の電源ケーブルや同軸ケーブルよりもコアの多い電気ケーブルで、使用する用途に応じてさまざまな長さとコアがあります。特に産業用途やエンターテイメント用途において、スペースが少ない場合や、複数のケーブル接続を必要とするケーブル設備を整理する場合に最適です。Multicore ケーブルは、 エンターテイメント及びオーディオ業界 機械及び工場制御装置 大型コントロールパッド DIN レール端子 コンベアベルト データとネットワーク セキュリティと安全性 LonWorks BUS ケーブルとは? ピアツーピアネットワークソリューションとして設計された LonWorks ケーブルは、制御用途における性能の信頼性及び設置メンテナンスの要件に対応します。つまり、より頑丈で Durable が産業環境で最適な性能を発揮します。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。 注: これらのケーブルは電気用ですが、電源ケーブルや、機器と電源を直接接続するためのケーブルではない点に注意してください。
仕様対数 = 1断面積 = 0.34 mm2芯数 = 2AWGサイズ = 22 AWGシールド有無 = 遮蔽長さ = 100mシールド構造 = アルミテープCertificazione CPR = Eca外径 = 4.40mm外側シース材質 = LSZHケーブル形状 = ツイストペア特性インピーダンス = 100 Ωシールド/非シールド = シールド付きRoHS指令(10物質対応)対応
結束バンドベース RS PRO, 長さ 15mm, 幅 10 mm, ナイロン 66, ナチュラル RS PRO結束バンドベース RS PRO, 長さ 15mm, 幅 10 mm, ナイロン 66, ナチュラルRS PRO
5,598税込6,158
1袋(100個)
7日以内出荷
RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性RoHS指令(10物質対応)対応