19件中 1~19件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様フローレート:30Standard cc/min、1atm 、 取付穴サイズ:M16 x 1 、 動作温度 Max:+70℃ 、 動作温度 Min:-40℃ 、 動作温度範囲:-40 → +70 ℃ 、 Drain Plug. This polycarbonate plug incorporates a filter to drain liquids from an enclosure at 30cc/min whilst preventing dust, dirt etc. from entering the enclosure RoHS指令(10物質対応)対応
1個
2,698 税込2,968
5日以内出荷

RS PRO Red Round Polyurethane BeltThe RS PRO round polyurethane belt is used for transferring power in manufacturing systems. Its used in a range of industries and applications, such as line-shaft conveyors and packaging machines. It has a belt diameter of 8 mm, working-load capacity of 13.84 kg based on an 8% tension and a length of 30 m. Polyurethanes elasticity and high tensile strength means its frequently a better option than rubber because its simpler to manipulate and connect. These properties make it particularly practical where driving an angled pulley requires a twist. The belt is safe to use in a minimum temperature of -30℃ and up to a maximum temperature of +60℃. Whether you use it in a distribution warehouse or a cold-storage room the polyurethane will deliver high performance. Its very resistant to chemicals, abrasion and oils.Features and Benefits. Round red polyurethane belt . Hardness of 90 Type A . Length of 30 m . Diameter of 8 mm . Minimum pulley diameter of 80 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +60℃ . Food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 8mmカラー = 赤最小プーリ径 = 80mm長さ = 30m食品認定 = あり使用荷重 = 13.84kg硬さ = 90Type A動作温度 Min = -30℃動作温度 Max = +60℃
1個
42,980 税込47,278
7日以内出荷

アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。322ステンレススチール マイナスヘッドねじ
仕様内径 = 130 → 150mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 130mm最大内径 = 150mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
3,598 税込3,958
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。316ステンレススチール マイナスヘッドねじ
仕様内径 = 55 → 70mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 55mm最大内径 = 70mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
3,798 税込4,178
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。314ステンレススチール マイナスヘッドねじ
仕様内径 = 40 → 55mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 40mm最大内径 = 55mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。312ステンレススチール マイナスヘッドねじ
仕様内径 = 35 → 45mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 35mm最大内径 = 45mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
2,298 税込2,528
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。323ステンレススチール マイナスヘッドねじ
仕様内径 = 130 → 160mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 130mm最大内径 = 160mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
6,298 税込6,928
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。324ステンレススチール マイナスヘッドねじ
仕様内径 = 150 → 180mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 150mm最大内径 = 180mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
6,598 税込7,258
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。321ステンレススチール マイナスヘッドねじ
仕様内径 = 120 → 140mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 120mm最大内径 = 140mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
2,798 税込3,078
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。317ステンレススチール マイナスヘッドねじ
仕様内径 = 60 → 80mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 60mm最大内径 = 80mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。319ステンレススチール マイナスヘッドねじ
仕様内径 = 85 → 100mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 85mm最大内径 = 100mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

RS Proワームドライブホースクリップは、304グレードのステンレススチール製です。これらは、英国規格5315:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。OBBSW4は総AISI-304ステンレススチール製です。これはオーステナイトグレード18/8のステンレススチール(18 %クロミウム、8 %ニッケル)で、ドイツ規格のW4 DIN3017と同等のステンレスです。 このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護を最適化しています。バンドに穴の開いていない究極のホース外壁保護を実現し、ホースの設置や使用時に柔らかいホースの表面の保護機能を強化します。318ステンレススチール マイナスヘッドねじ
仕様内径 = 70 → 90mmクリップタイプ = ウォームギヤ材質 = ステンレス鋼最小内径 = 70mm最大内径 = 90mmバンド幅 = 12mm強度クラス = A2 304ねじ/ボルトヘッド = 六角ねじ RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
7日以内出荷

RS Proマリングレードホースクリップ RS Proドライブホースクリップは、316グレードのステンレススチール製です。英国規格5135:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。W5ホースクリップは全体がAISI-316ステンレススチール製で、W5 DIN3017(ドイツ規格)と同等です。 ホースクリップの保護 :このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護に最適化されています。RS Proホースクリップは、保護性能の高い無孔バンドを使用し、究極の外側ホース壁保護を実現しています。無孔バンドは、設置時にも使用時にも柔らかいホースの表面を保護します。316ステンレススチール - マリングレード316ステンレススチールは、「マリングレードステンレススチール」の標準と見なされています。このグレードはオフショア及び海水用途に最適で、最も耐腐食性を必要とする用途に適しています。
仕様内径 = 120 → 140mmクリップタイプ = ホースクリップ材質 = ステンレススチール316最小内径 = 120mm最大内径 = 140mmバンド幅 = 14.7mm強度クラス = A4 316ねじ/ボルトヘッド = スロット六角 RoHS指令(10物質対応)対応
1袋(5個)
5,898 税込6,488
7日以内出荷

RS Proマリングレードホースクリップ RS Proドライブホースクリップは、316グレードのステンレススチール製です。英国規格5135:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。W5ホースクリップは全体がAISI-316ステンレススチール製で、W5 DIN3017(ドイツ規格)と同等です。 ホースクリップの保護: このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護に最適化されています。RS Proホースクリップは、保護性能の高い無孔バンドを使用し、究極の外側ホース壁保護を実現しています。無孔バンドは、設置時にも使用時にも柔らかいホースの表面を保護します。 316ステンレススチール - マリングレード 316ステンレススチールは、「マリングレードステンレススチール」の標準と見なされています。このグレードはオフショア及び海水用途に最適で、最も耐腐食性を必要とする用途に適しています。
仕様内径 = 170 → 200mmクリップタイプ = ホースクリップ材質 = ステンレススチール316最小内径 = 170mm最大内径 = 200mmバンド幅 = 14.7mm強度クラス = A4 316ねじ/ボルトヘッド = スロット六角 RoHS指令(10物質対応)対応
1袋(5個)
8,498 税込9,348
7日以内出荷

RS Proマリングレードホースクリップ RS Proドライブホースクリップは、316グレードのステンレススチール製です。英国規格5135:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。W5ホースクリップは全体がAISI-316ステンレススチール製で、W5 DIN3017(ドイツ規格)と同等です。 ホースクリップの保護: このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護に最適化されています。RS Proホースクリップは、保護性能の高い無孔バンドを使用し、究極の外側ホース壁保護を実現しています。無孔バンドは、設置時にも使用時にも柔らかいホースの表面を保護します。 316ステンレススチール - マリングレード 316ステンレススチールは、「マリングレードステンレススチール」の標準と見なされています。このグレードはオフショア及び海水用途に最適で、最も耐腐食性を必要とする用途に適しています。
仕様内径 = 130 → 150mmクリップタイプ = ホースクリップ材質 = ステンレススチール316最小内径 = 130mm最大内径 = 150mmバンド幅 = 14.7mm強度クラス = A4 316ねじ/ボルトヘッド = スロット六角 RoHS指令(10物質対応)対応
1袋(5個)
6,298 税込6,928
7日以内出荷

RS Proマリングレードホースクリップ RS Proドライブホースクリップは、316グレードのステンレススチール製です。英国規格5135:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。W5ホースクリップは全体がAISI-316ステンレススチール製で、W5 DIN3017(ドイツ規格)と同等です。 ホースクリップの保護: このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護に最適化されています。RS Proホースクリップは、保護性能の高い無孔バンドを使用し、究極の外側ホース壁保護を実現しています。無孔バンドは、設置時にも使用時にも柔らかいホースの表面を保護します。 316ステンレススチール - マリングレード 316ステンレススチールは、「マリングレードステンレススチール」の標準と見なされています。このグレードはオフショア及び海水用途に最適で、最も耐腐食性を必要とする用途に適しています。
仕様内径 = 35 → 45mmクリップタイプ = ホースクリップ材質 = ステンレススチール316最小内径 = 35mm最大内径 = 45mmバンド幅 = 14.7mm強度クラス = A4 316ねじ/ボルトヘッド = スロット六角 RoHS指令(10物質対応)対応
1袋(5個)
6,898 税込7,588
7日以内出荷

RS Proマリングレードホースクリップ RS Proドライブホースクリップは、316グレードのステンレススチール製です。英国規格5135:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。W5ホースクリップは全体がAISI-316ステンレススチール製で、W5 DIN3017(ドイツ規格)と同等です。 ホースクリップの保護: このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護に最適化されています。RS Proホースクリップは、保護性能の高い無孔バンドを使用し、究極の外側ホース壁保護を実現しています。無孔バンドは、設置時にも使用時にも柔らかいホースの表面を保護します。 316ステンレススチール - マリングレード 316ステンレススチールは、「マリングレードステンレススチール」の標準と見なされています。このグレードはオフショア及び海水用途に最適で、最も耐腐食性を必要とする用途に適しています。
仕様内径 = 130 → 160mmクリップタイプ = ホースクリップ材質 = ステンレススチール316最小内径 = 130mm最大内径 = 160mmバンド幅 = 14.7mm強度クラス = A4 316ねじ/ボルトヘッド = スロット六角 RoHS指令(10物質対応)対応
1袋(5個)
6,698 税込7,368
7日以内出荷

RS Proマリングレードホースクリップ RS Proドライブホースクリップは、316グレードのステンレススチール製です。英国規格5135:1991に従ってテストされ、「BSI Kitemark」認定を取得しています。W5ホースクリップは全体がAISI-316ステンレススチール製で、W5 DIN3017(ドイツ規格)と同等です。 ホースクリップの保護: このホースクリップは、バンドの縁を丸め、精密にバンドを成形して、裏側を滑らかに仕上げることで、ホースの保護に最適化されています。RS Proホースクリップは、保護性能の高い無孔バンドを使用し、究極の外側ホース壁保護を実現しています。無孔バンドは、設置時にも使用時にも柔らかいホースの表面を保護します。 316ステンレススチール - マリングレード 316ステンレススチールは、「マリングレードステンレススチール」の標準と見なされています。このグレードはオフショア及び海水用途に最適で、最も耐腐食性を必要とする用途に適しています。
仕様内径 = 85 → 100mmクリップタイプ = ホースクリップ材質 = ステンレススチール316最小内径 = 85mm最大内径 = 100mmバンド幅 = 14.7mm強度クラス = A4 316ねじ/ボルトヘッド = スロット六角 RoHS指令(10物質対応)対応
1袋(5個)
5,198 税込5,718
7日以内出荷

関連キーワード