カテゴリ
- 電気材料(42)
- コンプレッサー・空圧機器・ホース(39)
- 制御機器(19)
- 素材(切板・プレート・丸棒・パイプ・シート)(11)
- 研磨材(9)
- 物流用品(6)
- 配管・水廻り設備部材(5)
- 保管用品(4)
- 清掃用品(3)
- 油圧機器・油圧ホース(3)
- 機構部品(2)
- スプレー・オイル・グリス(1)
- 溶接用品(1)
- メカニカル部品(1)
- 防犯用品(1)
- 測定用品(1)
- 建築金物(1)
- 安全靴・作業靴(1)
- 切削工具(1)
- 事務用品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- SPARKFUN(60)
- 三菱ふそう(37)
- KEMET(33)
- EATON(イートン)(16)
- MASTERTOOL(14)
- MICROCHIP(14)
- OSG(オーエスジー)(12)
- KOA(12)
- Seeed Studio(11)
- ARMOR-X(11)
- AMPHENOL(9)
- brembo(8)
- プロマスター(8)
- PB Tails(6)
- NSK(日本精工)(5)
- セレストロン(5)
- MSソリューションズ(5)
- コミネ(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(121)
「astero」の検索結果

RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO クロック 電池
RS PRO¥17,980税込¥19,7781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO タップ & ダイセット 54個
RS PRO¥79,980税込¥87,9781セット7日以内出荷最大ダイサイズ = M20。最小タップサイズ = M3。最大タップサイズ = M20。最小ダイサイズ = M3。個数 = 54。セット内容 = タップ / ダイ。材質 = HSS。。RS Pro HSS タップ / ダイ. RS Pro タップ / ダイセット製品をご紹介します。この高品質のセットには、留め具、穴などの新しいねじ山をきれいにしたり、切るのに必要な必須の機器とアクセサリがすべて揃っています。HSS (高速度鋼)材料を使用することで、より硬い材料を簡単に精密かつ効率的に切断できるため、業務用職人や一般的なエンジニアリングや車載用途に最適です。特長と利点:. RS Pro のこのセットは、損傷又は腐食したねじ山の清掃や修理に最適です セット内のピースは HSS 構造になっているため、金属に容易かつ清潔に切断でき、耐久性も高く、工具寿命も長くなっています このセットのツールは、 3 段階のタッピング手順を提供します(テーパー / スタータ、中間およびボトミング)。 各ピースには、適切な部品をすばやく識別できるように、便利なケースにラベルが付けられているため、欠落している部品を簡単に特定できます タップレンチは、タップをしっかりと固定しながら、さまざまなタップサイズに合わせて調整できます このセットには、ねじピッチゲージも含まれており、作成されたねじ山をチェックして測定するか、古いねじ山を測定して正しいねじサイズを選択することができます このセットの部品はすべて金属製保管ケースにきちんと収納されるため、容易に運搬でき、錆や腐食が発生しないように保護できます. 用途:. タップ / ダイセットは、留め具や留め具の穴がねじ山になっていて使用不能になる場合に必須のキットです。タップ / ダイキットを使用することで、新しいねじ山を切断したり、ねじ山を損傷した場合に修復できます。特に、ねじ山がある場合や、何年も蓄積してきた蓄積による腐食が大きい場合に便利です。タップ / ダイセットは、通常、タップとダイで構成されます。このタップは、内側にねじ山を切るように設計されているため、留め具の穴又はナットに使用します。一方、ダイは、ボルトなどの外側のねじ山に使用します。このようなセットは、次の用途で最も一般的に使用されます。 自動車の用途と修理 一般的なメンテナンスワークショップ DIY 機械の修理. タップとねじ切りの違いは何ですか.. ねじ山をタップしてねじ切りすると、ねじ山を形成するために使用されるプロセスになります。タップすると、セットのタップ部分が使用され、内部スレッドが作成されます。ねじ切りとは、外付けのねじ山を切るためにダイで使用される処理のことです。HSS タップ / ダイセットを選択する理由. HSS タップ / ダイセットを選択することで、 Durable and hardyHSS は、耐摩耗性が高く、耐久性や硬化性を失うことなく高温にも耐えることができるため、連続使用に最適です。また、頑固な材質を使用している場合 Faster を実行し、耐用期間が長くなります。この RS Pro シリーズではどのような. ; 668-1125 668-1125 32 ピースセット、 M3 ~ M12 ; 668-1129 668-1129 54 ピースセット、 M3 ~ M20
やすり RS PRO フラット 160mm
RS PRO¥499税込¥5491個7日以内出荷RS Pro フラットニードルヤス 信頼性が高く信頼性の高い RS PRO RS Pro ブランドのフラットニードルヤスリは、先端のやすりがけだけでなく、バリ取りや滑らかなエッジの保持にも使用する、優れた汎用手持ち工具です。フラットニードルヤスリは、 4 つの側面すべてに薄型フラット設計の歯を備えているので、フラットエッジでの作業に最適です。Durable RS Pro ニードルヤスリは、メーカーのやすりハンドル製品と互換性があり、操作性とグリップ性が向上しています。 特長と利点: . RS Pro やすり用ハンドル製品と互換性があります .精密なファイリングを可能にするスリムライン設計 .汎用のファイリングや成形に最適 .木材、金属、プラスチックなど、さまざまな材料に使用できます 一般的な用途: 共柄やすり及び鬼目は、木、金属、プラスチックなどのさまざまな素材のバリ取り、切断、成形を行うために設計された手動工具の一種です。平や半丸形、丸形、角形、三角形のやすりは、複雑な作業を行うことができ、次のようなさまざまな用途に使用できます。作業場 . 大工作業 .彫刻 . DIY . 宝石加工 .時計製作 このファイルはどのような材料で使用できますか. フラットニードルヤスリは、木材、金属、プラスチックなど、さまざまな素材のバリ取り、滑らかな形状を行うために使用できる、優れた汎用のニードルヤスリです。 やすりのカットとは何ですか. RS Pro 平針やすりは、セカンドカットエッジを備えているので、素材を除去したり、バリ取りを Faster 速度で実行できます。 何枚の面を切断しますか. RS Pro フラットニードルヤスリは、 3 枚のエッジをダブルカットしているので、さまざまな角度で素材をすばやく効率的に内部及び外部にヤスリがけしたりバリを取りたりすることができます。 ファイルメンテナンス ファイルをクリーンで効率的に作業するためには、使用前及び使用後に定期的にファイルをクリーニングすることが重要です。やすりカード又はワイヤブラシは、やすりの溝に簡単にアクセスし、堆積した汚れや異物を取り除くことができるため、最適です。仕様形状 = フラット長さ = 160mm
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,298税込¥2,5281袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥379税込¥4171袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,998税込¥2,1981個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
L 収納ボックス RS PRO 50L, 230mm x 450mm x 700mm ポリマー 透明
RS PRO¥14,980税込¥16,4781袋(5個)7日以内出荷蓋タイプ = ヒンジ。高さ = 230mm。奥行 = 450mm。深さ = 700mm。容量 = 50L。色 = 透明。ボックスサイズ = L。ロック可能 = あり。材質 = ポリマー。通気 = あり。スタッキング可能 = あり。。RS Pro Storemaster コンテナ - 収納ボックス. RS Pro Storemaster透明プラスチック収納ボックスのシリーズは、倉庫、オフィス、自宅のアイテムの保管に最適です。これらの業務用コンテナにはふたが付いており、透明プラスチック製のため、中に収納されている商品を識別しやすくなっています。これらのプラスチック製のスタッキングボックスには、頑丈な2つのクリップと、ヒンジ付きで折りたたみ式のふたが付いています。これらのボックスは、互いに積み重ねることができ、広い場所を取らずにさまざまなものを収納できるので、実用性と汎用性の両方を兼ね備えています。 これらのコンテナは、大規模な収納及び配送のニーズを持つあらゆるビジネスに最適です。用途には、住宅、産業、商業、建設などが含まれます。細菌や虫の影響を受ける可能性がある木製の収納ボックスとは異なり、プラスチック製の収納ボックスはメンテナンスが不要で、清掃が簡単です。また、プラスチック製の収納ボックスは再利用も可能で、環境に配慮しています。 次のようなサイズのヒンジ付き LID コンテナが付属しています。 ; 825-2322 825-2322 -12 リットル ; 825-2329 825-2329 -40 リットル ; 825-2338 825-2338 -50 リットル RS Pro では、あらゆる収納要件に適合するさまざまなサイズの収納ボックスを幅広く取り揃えています。特長と利点 :. 耐久性の高い共重合体製 取り外し可能なヒンジ付き蓋 強力なロックハンドルにより、搬送中に内容物を所定の場所に保ちます 透明プラスチックで内部が見やすい ふたを取り付けると、積み重ねることができます ふたを使用していないときは入れ子にでき、スペースを節約. 収納ボックスは、以下を含む多くの環境で非常に重要です。食品加工 製造 倉庫 オフィス 家庭 学校(書籍と機器の保管) 病院 建設現場(工具の安全な保管) ホテル. よくある質問. この収納ボックスにふたは付いていますか. はい、このボックスにはヒンジ付きで折りたたみ式のふたが付いています。
M 収納ボックス RS PRO 24L, 190mm x 395mm x 500mm ポリマー 透明
RS PRO¥34,980税込¥38,4781袋(5個)7日以内出荷蓋タイプ = ヒンジ。高さ = 190mm。奥行 = 395mm。深さ = 500mm。容量 = 24L。色 = 透明。ボックスサイズ = M。ロック可能 = あり。材質 = ポリマー。通気 = あり。スタッキング可能 = あり。。RS Pro Storemaster コンテナ - 収納ボックス. RS Pro Storemaster透明プラスチック収納ボックスのシリーズは、倉庫、オフィス、自宅のアイテムの保管に最適です。これらの業務用コンテナにはふたが付いており、透明プラスチック製のため、中に収納されている商品を識別しやすくなっています。これらのプラスチック製のスタッキングボックスには、頑丈な2つのクリップと、ヒンジ付きで折りたたみ式のふたが付いています。これらのボックスは、互いに積み重ねることができ、広い場所を取らずにさまざまなものを収納できるので、実用性と汎用性の両方を兼ね備えています。 これらのコンテナは、大規模な収納及び配送のニーズを持つあらゆるビジネスに最適です。用途には、住宅、産業、商業、建設などが含まれます。細菌や虫の影響を受ける可能性がある木製の収納ボックスとは異なり、プラスチック製の収納ボックスはメンテナンスが不要で、清掃が簡単です。また、プラスチック製の収納ボックスは再利用も可能で、環境に配慮しています。 次のようなサイズのヒンジ付き LID コンテナが付属しています。 ; 825-2322 825-2322 -12 リットル ; 825-2329 825-2329 -40 リットル ; 825-2338 825-2338 -50 リットル RS Pro では、あらゆる収納要件に適合するさまざまなサイズの収納ボックスを幅広く取り揃えています。特長と利点 :. 耐久性の高い共重合体製 取り外し可能なヒンジ付き蓋 強力なロックハンドルにより、搬送中に内容物を所定の場所に保ちます 透明プラスチックで内部が見やすい ふたを取り付けると、積み重ねることができます ふたを使用していないときは入れ子にでき、スペースを節約. 収納ボックスは、以下を含む多くの環境で非常に重要です。食品加工 製造 倉庫 オフィス 家庭 学校(書籍と機器の保管) 病院 建設現場(工具の安全な保管) ホテル. よくある質問. この収納ボックスにふたは付いていますか. はい、このボックスにはヒンジ付きで折りたたみ式のふたが付いています。
L 収納ボックス RS PRO 40L, 320mm x 395mm x 500mm ポリマー 透明
RS PRO¥45,980税込¥50,5781袋(5個)7日以内出荷蓋タイプ = ヒンジ。高さ = 320mm。奥行 = 395mm。深さ = 500mm。容量 = 40L。色 = 透明。ボックスサイズ = L。ロック可能 = あり。材質 = ポリマー。通気 = あり。スタッキング可能 = あり。。RS Pro Storemaster コンテナ - 収納ボックス. RS Pro Storemaster透明プラスチック収納ボックスのシリーズは、倉庫、オフィス、自宅のアイテムの保管に最適です。これらの業務用コンテナにはふたが付いており、透明プラスチック製のため、中に収納されている商品を識別しやすくなっています。これらのプラスチック製のスタッキングボックスには、頑丈な2つのクリップと、ヒンジ付きで折りたたみ式のふたが付いています。これらのボックスは、互いに積み重ねることができ、広い場所を取らずにさまざまなものを収納できるので、実用性と汎用性の両方を兼ね備えています。 これらのコンテナは、大規模な収納及び配送のニーズを持つあらゆるビジネスに最適です。用途には、住宅、産業、商業、建設などが含まれます。細菌や虫の影響を受ける可能性がある木製の収納ボックスとは異なり、プラスチック製の収納ボックスはメンテナンスが不要で、清掃が簡単です。また、プラスチック製の収納ボックスは再利用も可能で、環境に配慮しています。 次のようなサイズのヒンジ付き LID コンテナが付属しています。 ; 825-2322 825-2322 -12 リットル ; 825-2329 825-2329 -40 リットル ; 825-2338 825-2338 -50 リットル RS Pro では、あらゆる収納要件に適合するさまざまなサイズの収納ボックスを幅広く取り揃えています。特長と利点 :. 耐久性の高い共重合体製 取り外し可能なヒンジ付き蓋 強力なロックハンドルにより、搬送中に内容物を所定の場所に保ちます 透明プラスチックで内部が見やすい ふたを取り付けると、積み重ねることができます ふたを使用していないときは入れ子にでき、スペースを節約. 収納ボックスは、以下を含む多くの環境で非常に重要です。食品加工 製造 倉庫 オフィス 家庭 学校(書籍と機器の保管) 病院 建設現場(工具の安全な保管) ホテル. よくある質問. この収納ボックスにふたは付いていますか. はい、このボックスにはヒンジ付きで折りたたみ式のふたが付いています。
RS PRO エンドキャップ 5mm
RS PRO¥22,980税込¥25,2781袋(10個)7日以内出荷The RS Pro end plats with stop for roller tracks has self drilling screws.Material Steel仕様コンポーネントタイプ = エンドキャップ直径 = 5mm幅 = 40mm高さ = 80mmRoHS指令(10物質対応)対応
RS PRO エンドキャップ 5mm
RS PRO¥16,980税込¥18,6781袋(10個)7日以内出荷The RS Pro end plats without stop for roller tracks has self drilling screws.Material Steel仕様コンポーネントタイプ = エンドキャップ直径 = 5mm幅 = 40mm高さ = 40mmRoHS指令(10物質対応)対応
RS PRO 溶接機アクセサリ 0.5kg 0.8mm
RS PRO¥9,998税込¥10,9981個7日以内出荷RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント
RS PRO¥35,980税込¥39,5781個7日以内出荷The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
流出吸収剤 RS PRO パッド
RS PRO¥19,980税込¥21,9781箱(100個)7日以内出荷種類 = パッド。用途 = オイル。吸収容量 = 100L。内容量 = 100。商標名 = RS PRO。色 = 白。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight Oil Only Pad. Heavy Weight Oil Only Pad Heavyweight coverstock for increased tear resistance Hydrophobic - absorbs only oil and not water Floats on water for easy retrieval Absorbency 1.1 litres per sheet サイズ: 48 x 38 cmRoHS指令(10物質対応)対応
やすり RS PRO 丸型 160mm
RS PRO¥529税込¥5821個7日以内出荷RS Pro 丸形精密やすりです 信頼性が高く信頼性の高い RS RS Pro ブランドの丸形精密やすりは、カーブしたエッジや円形のエッジのバリ取りや滑らかなバリ取りに使用する優れた手持ちやすりです。丸形ニードルヤスリは、凹状の表面や凸状の表面での作業に最適で、細型テーパー設計により、円形表面を拡大する場合にも適しています。Durable RS Pro 丸形ニードルヤスリは、メーカーのやすりハンドル製品にも対応しており、操作性とグリップ性が向上しています。 特長と利点: . RS Pro やすり用ハンドル製品と互換性があります .凹凸のある面や凸状の面のバリ取りに最適な丸型設計 .穴の丸み付けや拡大に最適 .木材、金属、プラスチックなど、さまざまな材料に使用できます .複雑なスペースをファイルするための先細の端 一般的な用途: 共柄やすり及び鬼目は、木、金属、プラスチックなどのさまざまな素材のバリ取り、切断、成形を行うために設計された手動工具の一種です。平や半丸形、丸形、角形、三角形のやすりは、複雑な作業を行うことができ、次のようなさまざまな用途に使用できます。作業場 . 大工作業 .彫刻 . DIY . 宝石加工 .時計製作 このファイルはどのような材料で使用できますか. 丸形ニードルヤスリは、木材、金属、プラスチックなどのさまざまな素材のバリ取り、滑らかな形状を行うために使用できる、優れた汎用のニードルヤスリです。 やすりのカットとは何ですか. RS Pro 丸形ニードルヤスリは、セカンドカットエッジを備えているので、素材の除去、ファイリング、及び平滑化を Faster 何枚の面を切断しますか. RS Pro 丸形ニードルヤスリは、 2 枚目の先細の表面を備えており、すべての側面を使用できるため、円形の表面のバリ取りに最適です。 ファイルメンテナンス ファイルをクリーンで効率的に作業するためには、使用前及び使用後に定期的にファイルをクリーニングすることが重要です。やすりカード又はワイヤブラシは、やすりの溝に簡単にアクセスし、堆積した汚れや異物を取り除くことができるため、最適です。仕様形状 = 丸型長さ = 160mm
RS PRO ゴムシート 黒, 1m x 6mm x 600mm
RS PRO¥16,980税込¥18,6781個7日以内出荷RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5RoHS指令(10物質対応)対応
RS PRO パイプカッター 3 → 22 mm
RS PRO¥1,598税込¥1,7581個7日以内出荷切断能力 = 3 → 22 mm。材料カット = 銅。ボディ材質 = 亜鉛合金。。パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
RS PRO 油圧クイックコネクトカップリング 1/2インチ
RS PRO¥4,498税込¥4,9481個7日以内出荷ネジ = BSP 1/2 メス。カップリングジェンダー = メス。スレッドサイズ = 1/2インチ。材料 = スチール。タイプ = ユニオン。ロックスタイル = ボールロック。仕上げ = 黄色の不動態化, 亜鉛めっき。シール材質 = ニトリルゴム。ネジ規格 = BSP。ネジのジェンダー = メス。最高使用圧力 = 250バール。動作温度 Max = +125℃。動作温度 Min = -25℃。。RS Pro スチールメス油圧クイックコネクトカップリング 1/2 インチRS Pro のこの油圧クイックコネクトカップリングを使用すると、油圧又は流体移動システムですばやく接続を確立 / 解放できます。カップリングにより液体の流れが即座に遮断され、漏れが防止されます。Faster ANV シリーズ、 Hansen HA 15000 ( Gromelle )、 Intertraco A シリーズオスカプラ、及び Safeway S565 / Stucchi BIR シリーズと互換性があります。メスカップリングを備えており、 G 1/2 インチ接続に適合します。 ニトリルゴム O リングは、安全なシールを実現し、二次 PTFE シールでバックアップされています。内蔵遮断弁により低圧でも最大限の密閉性が実現されています。耐腐食性ステンレススチール製ボールレースがあり、しっかりと固定するのが簡単です。 この製品は、効果的なシリーズ A クイック接続カップリングとして、 ISO7241-A 規格に準拠しています。この装置は、油圧ジャック、トラクター、オイル井戸のポンピングスラリーなどの産業及び農業用途で使用されています。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 1/2 インチねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 と互換性があります .ユニオンタイプのカップリング .スチール製。亜鉛めっきで耐腐食性を実現 .ニトリルゴム製 O リング .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力は 250 bar .直径 38 mm .長さ: 66 mm .スパナのサイズは 27 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RS PRO フェルトシート
RS PRO¥6,998税込¥7,6981個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
リギンスクリュー RS PRO ジョー / ジョー M5
RS PRO¥6,698税込¥7,3681個7日以内出荷RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
RS PRO ドアループ
RS PRO¥4,198税込¥4,6181個7日以内出荷アクセサリタイプ = ドアループ。。RS PRO Door LoopOffering exceptional protection, this door loop from the RS PRO range is ideal for anyone installing an electric lock. It has a flexible cable and tough casing and can be fitted on most doors to protect wires from harm. Heavily armoured, the 400 mm cable is made from stainless steel that cant be cut without specialist equipment. The material is also highly resistant to corrosion, chemicals and general wear-and-tear, so this product protects from the weather, too. Two steel end-caps with four fixing holes each allow for sturdy mounting on most surfaces. With a polished metal finish, this door loop also serves as a decorative element. Thorough testing means this door loop meets the high standards you expect of products from RS PRO. Its suitable for shielding most wires installed on door frames, like those for electric locks or exit devices in offices and factories.Features and Benefits. Armoured door loop . Made from stainless steel . Designed to protect wires . Suited for use with electric locks . Cable length of 400 mm . Surface-mounted . Two end-caps with four fixing holes eachRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
やすり RS PRO ハーフラウンド 160mm
RS PRO¥479税込¥5271個7日以内出荷RS Pro 半丸形精密やすりです 信頼性が高く信頼性の高い RS RS Pro ブランドの半丸形ニードルヤスリは、優れた汎用手持ち工具で、カーブしたエッジのバリ取りや滑らかなバリ取り、半円形の切断に使用します。半丸形ニードルヤスリは、汎用性の高い設計により、凹型、凸型、及びフラット表面での作業に最適です。Durable RS Pro 半丸形ニードルヤスリは、メーカーのやすりハンドル製品にも対応しており、操作性とグリップ性が向上しています。 特長と利点: . RS Pro やすり用ハンドル製品と互換性があります .凹状、凸状、及びフラットな表面のバリ取りに最適な半円形設計 .穴の切り出しに最適 .木材、金属、プラスチックなど、さまざまな材料に使用できます .複雑なスペースをファイルするための先細の端 一般的な用途: 共柄やすり及び鬼目は、木、金属、プラスチックなどのさまざまな素材のバリ取り、切断、成形を行うために設計された手動工具の一種です。平や半丸形、丸形、角形、三角形のやすりは、複雑な作業を行うことができ、次のようなさまざまな用途に使用できます。作業場 . 大工作業 .彫刻 . DIY . 宝石加工 .時計製作 このファイルはどのような材料で使用できますか. 半丸形ニードルヤスリは、木材、金属、プラスチックなど、さまざまな素材のバリ取り、滑らかにして成形するために使用できる、優れた汎用ニードルヤスリです。 やすりのカットとは何ですか. RS Pro 半丸形ニードルヤスリは、セカンドカットエッジを備えているので、素材の除去やバリ取りを Faster Rate で行います。 何枚の面を切断しますか. RS Pro 半丸形ニードルヤスリは、 2 枚目の半丸形表面と 2 枚目のカット平面を備え、非常に汎用性の高い手動ファイリング工具です。 ファイルメンテナンス ファイルをクリーンで効率的に作業するためには、使用前及び使用後に定期的にファイルをクリーニングすることが重要です。やすりカード又はワイヤブラシは、やすりの溝に簡単にアクセスし、堆積した汚れや異物を取り除くことができるため、最適です。仕様形状 = ハーフラウンド長さ = 160mm
RS PRO プラスチックシート クリア, 305mm x 625mm x 3mm
RS PRO¥3,198税込¥3,5181個7日以内出荷フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 5mm
RS PRO¥5,698税込¥6,2681個7日以内出荷カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 4mm
RS PRO¥4,498税込¥4,9481個7日以内出荷カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 8mm
RS PRO¥7,998税込¥8,7981個7日以内出荷カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO 油圧クイックコネクトカップリング 3/8インチ
RS PRO¥3,998税込¥4,3981個7日以内出荷ネジ = BSP 3/8 メス。カップリングジェンダー = メス。スレッドサイズ = 3/8インチ。材料 = スチール。タイプ = ユニオン。ロックスタイル = ボールロック。仕上げ = 黄色の不動態化, 亜鉛めっき。シール材質 = ニトリルゴム。ネジ規格 = BSP。ネジのジェンダー = メス。最高使用圧力 = 300バール。動作温度 Max = +125℃。動作温度 Min = -25℃。。RS Pro スチールメス油圧クイックコネクトカップリング 3/8 インチ液体移送システムで RS Pro のこの油圧クイック接続カップリングを使用すると、手間を最小限に抑えて接続の作成及び解除ができます。メスカップリングは、 BSP 3/8 インチメスねじに適合します。Faster ANV シリーズ、 Safeway S565 、 Stucchi BIR シリーズなど、このデバイスは多数の異なるシリーズと互換性があります。 漏れが発生した場合は、この自己密閉カップリングにより直ちに液体の流れが遮断されます。この製品は、バックアップ用の二次 PTFE シールとニトリルゴムシールを備えています。ステンレススチール製で、不動態化亜鉛めっき仕上げにより腐食に対する保護が強化されています。 信頼性の高い RS Pro 製品の一部として、品質と一貫性を確保するためにエンジニアによって徹底的にテストされています。効果的なシリーズ A クイック接続カップリングとして、 ISO7241-A 規格に準拠しています。このような装置は、一般にトラクターなどの農業及び産業用途で使用されます。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 3/8 インチメスねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 、 Stucchi BIR シリーズと互換性があります .ユニオンタイプのカップリング . スチール製 .黄色不動態化亜鉛めっき耐腐食性仕上げ .ニトリルゴム製シール .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力: 300 bar .直径 31 mm .長さ: 57 mm .スパナのサイズは 22 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RS PRO 結束バンド, 203mm x 2.5mm, 黒, ナイロン 66
RS PRO¥429税込¥4721袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 190mm x 4.8mm, 黒, ナイロン 66
RS PRO¥6,398税込¥7,0381袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ190mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径49mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66
RS PRO¥2,198税込¥2,4181袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥4,998税込¥5,4981袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, ナチュラル, ナイロン 66
RS PRO¥3,798税込¥4,1781袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66
RS PRO¥7,798税込¥8,5781袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, 黒, ナイロン 66
RS PRO¥4,698税込¥5,1681袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 油圧クイックコネクトカップリング 1/4インチ
RS PRO¥2,898税込¥3,1881個7日以内出荷ネジ = BSP 1/4 メス。カップリングジェンダー = メス。スレッドサイズ = 1/4インチ。材料 = スチール。タイプ = ユニオン。ロックスタイル = ボールロック。仕上げ = 黄色の不動態化, 亜鉛めっき。シール材質 = ニトリルゴム。ネジ規格 = BSP。ネジのジェンダー = メス。最高使用圧力 = 400バール。動作温度 Max = +125℃。動作温度 Min = -25℃。。RS Pro スチールメス油圧クイックコネクトカップリング 1/4 インチRS Pro シリーズの油圧クイックコネクトカップリングを使用すると、流体移送システムの接続の作成及び解除がこれまでになく簡単になります。トラクター、オイル井戸ポンプ、油圧ジャックなどのさまざまな農業及び産業用途に最適です。 この自己密閉カップリングは、幅広い製造シリーズに対応します。スチール製は、耐腐食性を得るために亜鉛めっきされています。液漏れを防ぐため、液流をすぐに遮断できます。この製品は、安全に密封するためのニトリルゴム製 O リングと、バックアップを強化するための二次 PTFE シールを備えています。 メスカップリング付きのこの便利なユニットは、 BSP 1/4 インチメスねじに適合します。ボールロックカプラシステムにより、しっかりと固定するのが簡単です。 RS Pro 製品は高品質の製品の一部として、信頼性が徹底的にテストされています。効果的なシリーズ A カップリングとして、 ISO7241-A 規格に準拠しています。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 1/4 インチメスねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 、 Stucchi BIR シリーズと互換性があります .ユニオンタイプのカップリング . スチール製 .黄色不動態化亜鉛めっき耐腐食性仕上げ .ニトリルゴム製シール .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力は 400 バールです .直径 25 mm .長さ: 48 mm .スパナサイズ: 19 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m
RS PRO¥7,898税込¥8,6881個7日以内出荷長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応