RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 13L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = オイル吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
1個
¥2,898
税込¥3,188
7日以内出荷
RS PRO Oil Spill Kit, 26 Litre Introducing the RS PRO Oil Spill Kit with a 26-litre absorption capacity. The kit is contained within a convenient clip-top storage bag that can easily be transported to and from the spillage area, as well as being compact enough for storage in vans or behind a driver’s seat if needed, making it an ideal spill kit for use on light to medium spills and leaks that could cause injury. This mobile spill kit is suitable for use with oil or oil-based liquid spills like fuel and is ideal for rapid response oil clean-up across a wide range of applications and industries as part of industry regulations. Features and Benefits: This RS PRO oil spill kit is white in colour and follows the industry standards for cleaning up oil spills The super-absorbent pads within the kit are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution By including 2 x 1.2 m spill socks, it makes it easy to contain the spill to an area, preparing it for clean-up The pads and socks are designed with hydrophobic material properties and are tough and hardwearing for extra versatility Excellent for both indoor and outdoor use across a wide range of applications This RS PRO spill kit is quick and easy to use with an effective absorbency rate of 26 litres All the contents of the kit are contained within a convenient clip-top storage bag, making it super portable to and from the spill site This mobile spill kit is also compact enough to be stored behind a driver’s seat or in a van for mobile spill clean-up applications that may be encountered It can also be kept in high-risk areas such as fuelling-points or drum storage areas Spill kit contents: 20 x oil absorbent pads, 2 x 1.2 m spill sock, 1 x hazard waste bag and tie Single use application only Applications: Oil spill kits or spill response kits are an essential part of spill clean-up and usually contain absorbent sheets, pads, socks and waste bags that are used in the containment and clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of kits can also be used for emergency response spill applications or as a precautionary measure, especially when working in industries like lorry loading or forklift driving. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill kits are widely used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Storage: Store in a dry place Disposal: Product must be disposed of in compliance with the absorbed liquid
仕様用途 = オイル吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO Oil Spill KitThe RS PRO white oil spill kit has an absorbing capacity of 45L. It is designed for containment and cleans up of oils and oil-based fluids whilst repelling water which can include fuels, lubricants (mineral and vegetable) and other hydrocarbon-based fluids. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains three 1.2m socks, 2 hazard bag, 3 pillows and 35 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = オイル吸収容量 = 45Lキット内容 = 2 x Haz, 3 x 1.2m Sock, 3 x Pillows, 35 x Padsサイズ = 505 x 405 x 450
1個
¥9,498
税込¥10,448
7日以内出荷
種類 = ロール。用途 = 保守。吸収容量 = 144L。内容量 = 1。商標名 = RS PRO。色 = 黒/グレイ。材質 = ポリプロピレン。重さ = 8.86。寸法 = 365mm x 365mm x 1005mm。。RS Pro メンテナンス流出吸収ロール( 144 L 容量)、 1 パッケージに 1 個RS Pro のメンテナンス流出吸収ロールは、流出を迅速かつ簡単に除去できます。このロールは、産業環境及び商業環境に加え、一般的な家庭での使用にも効果的です。 このブラックロールの長さは 40 m 、幅は 90 cm です。自重の何倍も吸収でき、各ロールは水や油を含む約 144 リットルの液体をきれいにします。表面に開いた状態の穴が開いているため、湿気が可能な限り早く soks 除去されます。 この標準デューティメンテナンスロールは、 RS PRO RS Pro のトップ等級製品の一部です。耐久性と一貫性をテストされています。超幅広の形状が採用されているため、通路、私道、作業場の床など、非常に万能な広い場所での使用に最適です。特長と利点.流出吸収ロール .吸収容量: 144 L (リットル) .寸法: 40 m ( L ) x 90 cm ( W ) .メンテナンス用途に適しています . RoHS ( Restriction of Hazardous Substances ) 最小限の危険物に対応RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
¥48,980
税込¥53,878
7日以内出荷
RS Pro 黒色ゴムシート、 1.2 m x 1.2 m x 3 mmRS Pro エチレンポリプロピレン( EPDM )ゴムシートは、丈夫で耐候性のある材料を使用した後に最適です。シール、ガスケット、又はケーブルジョイントを形成するために使用できます。また、あらゆる種類の気象条件や大気条件から確実に保護します。 EPDM は伸張強度が高く、冷水、温水、植物油、エチレングリコール、さらには軽度のアルカリ、酸性液体でも使用できます。防水シールと耐摩耗性に優れているだけでなく、 -40 ° C から +100 ° C までの温度にも耐性があります。 これは、水の地方条例で指定されている製品で、飲料水の用途で安全に使用できます。BS6920-1 : 2000 に準拠した Water Regulations Advisory Scheme 認定を取得しています。また、 Restriction of Hazardous Substances Directive ( RoHS )に準拠しています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 1.2 m ( W ) .厚さ: 3 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油に適しています .密度: 1.13 g/cm 3 . 328 ~ 420 % の長さ . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = EPDMカラー = 黒密度 = 1.13g/cm3幅 = 1.2m厚さ = 3mm動作温度 Max = 100℃動作温度 Min = -40℃伸長 = 328 to 420%
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
7日以内出荷
RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 3 mmこの RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用すると、シール、ガスケット、又はケーブルジョイントを形成することができます。温水又は冷水、植物油、エチレングリコール、及び穏やかな酸やアルカリ液での使用に適しているため、用途が広く Durable な選択肢です。これを使用して、オゾンや過酷な気象条件の影響にさらされるシールを作成します。 EPDM は伸張強度が高く、高温( +100 ° C )、低温( -40 ° C )でも優れた性能を発揮するため、極端な天候でも溶けたりひび割れたりすることはありません。また、防水性だけでなく、耐摩耗性も備えているため、接触する材料が汚れることはありません。 このシートは、 EU の RoHS 指令( Restriction of Hazardous Substances Directive )に準拠しており、 Water Regulations Advisory Scheme (水規制諮問制度)の認定を受けています。この製品は、飲料水用途での使用に適しているように、水の地方条例で指定されています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 3 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 .長さ 328 ~ 420% . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = EPDMカラー = 黒密度 = 1.13g/cm3幅 = 600mm厚さ = 3mm動作温度 Max = 100℃動作温度 Min = -40℃伸長 = 328 to 420%
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
材料 = EPDM。カラー = 黒。密度 = 1.13g/cm3。裏面粘着 = なしmm。厚さ = 1.5mm。動作温度 Max = 100℃。動作温度 Min = -40℃。伸長 = 328 to 420%。。RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 1.5 mm大気条件を満たし、耐久性に優れた製品が必要な場合は、 RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用して Durable ( EP D )を確認できます。防湿シールの作成や、ケーブルジョイント、シール、ガスケットの作成に最適です。また、軽度のアルカリ / 酸性液体、エチレングリコール、温水 / 冷水、及びオイルに対する耐性も備えています。 このタイプのゴムは、 -40.+100 ° C の温度で信頼性の高い性能を発揮するため、溶けたり破損したりすることなく、あらゆるタイプの過酷な環境で使用できます。また、伸張強度が高く、他の材料の汚染なし、耐摩耗性にも優れています。 各 EPDM ゴムシートは、 BS6920-1 : 2000 に準拠した Water Regulations Advisory Scheme 認定を取得していて、 Restriction of Hazardous Substances Directive ( RoHS )に準拠しています。これはまた水の地方のリストされた等級プロダクトである、従って飲料水システムのために安全に使用できる。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 1.5 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 . 328 ~ 420 % の長さ . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
7日以内出荷
材料 = EPDM。カラー = 黒。密度 = 1.13g/cm3。幅 = 1.2m。厚さ = 1.5mm。動作温度 Max = 100℃。動作温度 Min = -40℃。伸長 = 328 to 420%。。RS Pro 黒色ゴムシート、 1.2 m x 1.2 m x 1.5 mmこの RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用して、ケーブルジョイント、シール、又はガスケットを作成します。温水又は冷水、植物油、エチレングリコール、及び穏やかな酸やアルカリ液体に適した用途に適した、汎用性と Durable 性の高い選択肢です。厳しい天候やオゾンの影響にさらされるシールの作成に使用できます。 EPDM は、防水性に加え、耐摩耗性にも優れているため、接触する材料が汚染されることはありません。伸張強度が高く、 -40 . +100 ° C という広い温度範囲で機能します。つまり、極端な天候でも溶けたりひび割れたりしません。 EPDM ゴムシートは、水地方の地方条例に準拠しているため、飲料水用途に適しています。この製品は、 EU の RoHS 指令( Restriction of Hazardous Substances Directive )に準拠しており、 Water Regulations Advisory Scheme の認定を受けています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 1.2 m ( W ) .厚さ: 1.5 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 .長さ 328% ~ 420% . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した給水規制諮問制度( WRAS )の認定RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
¥24,980
税込¥27,478
7日以内出荷
材料 = ニトリル。タイプ = セルフセンタリングメートル系キット。キット内容 = 125ピース。。RS Pro センタリングメートル系キットニトリル、キットの内容: 125 ピースRS Pro のこのセルフセンタリングメートル系接着ワッシャキットを使用すると、毎回確実に密封できます。 GET 及び RS-1 回限りの洗浄に対応します。このシールの特殊なセルフセンタリング機能は、位置決めねじのコア径と内径が等しい薄いメンブレンを使用しています。ねじ山に簡単に滑り、低抵抗で組み立てられます。 このワッシャキットには、 M8.M24 のメートルサイズの 125 のボンドシールが含まれています。このニトリルラバーシールは、さまざまなオイルや化学薬品に対する耐性を発揮します。熱と圧力を介して亜鉛めっき軟鋼に接着され、耐腐食性を備え、高圧に対応できます。 接着シールは、ねじ又はボルトの周囲をシールするために使用します。金属製ワッシャはシールを含んでおり、破裂に対する耐性が高くなっています。シールは自己完結型であるため、密閉素子でシステムを組み立てる作業が簡単になります。特長と利点.ワッシャキット .接着シール .セルフセンタリング . 125 ピース . M8.M24 のメートルサイズ .ニトリルゴム製シールは、多くのオイルやに耐性があります 化学薬品 .亜鉛めっき軟鋼ワッシャは、腐食と圧力に耐性があります .シールはワッシャーの内側に接着されています .静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 : 2007 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
7日以内出荷
RS PRO小型可燃性液体保管ユニット. RS PRO有害物保管用キャビネットは、可燃性液体、化学物質、塗料、農薬、及びその他の危険物質を安全に保管できるように設計されています。完全に溶接されたドアは、ゆがみが生じないよう補強されています。クロームメッキの小さな「T」型ハンドルと2点スチールロック機構を備えた鍵が2個あります。固定式の水溜めはベースの一部になっており、こぼれた液体を受け止めます。. 特長と利点:. . 頑丈な溶接シーム . 完全に溶接された調整可能なシェルフ . 取り外し不可のオイルパン . 警告ラベル . 高難燃性液体及び液体ガス規制5(1D)に適合.. 難燃性液体に対して安全で確実なロック式貯蔵容器. COSHHキャビネットとは.. COSHHとは、「健康に有害な物質の管理(control of substances hazardous to health)」の略です。COSHHキャビネットを使用すると、有害物質を安全かつ確実に保管することができます。また、未許可のユーザーが有害物質に近づけないようにすることもできるよう、多くの場合鍵が付いています。COSHHキャビネットのもう1つの重要な機能は、汚染や健康への危険を引き起こす物質の流出や漏れの防止です。各物質には、保管方法に関する指示が記載されたラベルが貼付されています。特別に設計された頑丈なキャビネットに物質を保管することで、危険物質に関する規制を確実に守ることができます。. 用途:. 可燃性液体貯蔵キャビネットは、多くの場合、以下の子供や動物のような利用者が脆弱な環境で使用されます。 . 学校 . 病院 . 科学研究所 . 工場・オフィス . 清掃道具入れ
仕様高さ = 609mm奥行 = 457mm深さ = 457mmロック可能 = ありドア数 = 1棚の数 = 1材質 = スチール色 = 黄
1個
¥38,980
税込¥42,878
7日以内出荷
RS PRO小型可燃性液体保管ユニット. RS PRO有害物保管用キャビネットは、可燃性液体、化学物質、塗料、農薬、及びその他の危険物質を安全に保管できるように設計されています。完全に溶接されたドアは、ゆがみが生じないよう補強されています。クロームメッキの小さな「T」型ハンドルと2点スチールロック機構を備えた鍵が2個あります。固定式の水溜めはベースの一部になっており、こぼれた液体を受け止めます。. 特長と利点:. . 頑丈な溶接シーム . 完全に溶接された調整可能なシェルフ . 取り外し不可のオイルパン . 警告ラベル . 高難燃性液体及び液体ガス規制5(1D)に適合.. 難燃性液体に対して安全で確実なロック式貯蔵容器. COSHHキャビネットとは.. COSHHとは、「健康に有害な物質の管理(control of substances hazardous to health)」の略です。COSHHキャビネットを使用すると、有害物質を安全かつ確実に保管することができます。また、未許可のユーザーが有害物質に近づけないようにすることもできるよう、多くの場合鍵が付いています。COSHHキャビネットのもう1つの重要な機能は、汚染や健康への危険を引き起こす物質の流出や漏れの防止です。各物質には、保管方法に関する指示が記載されたラベルが貼付されています。特別に設計された頑丈なキャビネットに物質を保管することで、危険物質に関する規制を確実に守ることができます。. 用途:. 可燃性液体貯蔵キャビネットは、多くの場合、以下の子供や動物のような利用者が脆弱な環境で使用されます。 . 学校 . 病院 . 科学研究所 . 工場・オフィス . 清掃道具入れ
仕様高さ = 457mm奥行 = 457mm深さ = 305mmロック可能 = ありドア数 = 1棚の数 = 1材質 = スチール色 = 黄
1個
¥68,980
税込¥75,878
7日以内出荷
黒色天然ゴムシート、 1 m x 600 mm x 6 mmこれらの黒い天然ゴムシートは商業的に等級分けされ、元の長さの 2 倍まで伸びる。耐腐食性層としての使用や、産業機械のノイズ絶縁に最適です。 天然ゴム製なので、酸性又はアルカリ性の液体、エチレングリコール、オイルなどに使用できます。+70 ° C までの耐熱性と -20 ° C までの低温に耐えることができますショア A 硬度スケールのスコアは 70 で、摩耗や引裂に対する優れた耐性と高い伸張強度を備えています。 RS Pro シリーズの一部として、このゴムシートは、耐久性と信頼性の高い性能を実現するために厳しくテストされています。国際的な静電制御規格に適合し、 RoHS ( Restriction of Hazardous Substances )準拠です。 これらのゴムシートは、屋内での使用に最適です。耐引裂性と強度を備え、建設用のシュートのライニングに最適です。また、一般的なシーリング材やショックアブソーバとして使用することもできます。特長と利点.密度: 1.5 g/cm 3 .長さ 1 m .元の長さの 2 倍まで伸張します .水、酸、アルカリ、燃料に適しています . 黒色 .最小動作温度は -20 ° C です .最大動作温度は +70 ° C ですRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200%
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
7日以内出荷
RS Pro 黒色ナイロンロッド、 1 m x 50 mm 径耐久性と汎用性に優れた RS Pro のこのナイロンロッドは、過酷な環境での使用に適しています。ほとんどの気象条件や紫外線に耐え、オイル、グリース、化学薬品による損傷は容易ではありません。その結果、この製品はヘビーデューティな産業作業環境で長持ちするコンポーネントとして機能します。 このロッドは、押出成形ナイロン 6 製です。衝撃と摩耗に対する耐性が信じられないほど頑丈なプラスチックです。低摩擦特性で最高 +160 ° C の温度で動作可能で、伸張強度が 85 MPa と高く、過酷な条件下で長時間使用するのに最適です。ナイロン 6 は高い機械加工性を備えているため、この 1 m の長さのロッドは、装置に合わせて簡単に構成できます。 この製品は、 RS PRO の高い基準を満たすための徹底的なテストを経ています。これらのナイロンロッドは、プーリー、ベアリング、ローラーなどの用途で使用することができます。特長と利点.ブラックロッド . MoS2 を含む押出ナイロン 6 製(二硫化モリブデン) .長さ 1 m .ロッド径 50 mm .密度は 1.14g/cm 3 .伸張強度: 75 MPa . UL94 HB 難燃性等級により自己消火性を実現 .最大動作温度は +160 ° C です . 25 %の長さ . 107 球のくぼみの硬度 .耐腐食性は DIN 50014 規格に適合 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様カラー = 黒長さ = 1m材料 = Nylonフォーム = ロッドロッド径 = 50mm密度 = 1.14g/cm3引張強度 = 75 MPa動作温度 Max = +160℃吸水 = 8 → 9%
RoHS指令(10物質対応)対応
1セット(1個)
¥12,980
税込¥14,278
7日以内出荷
関連キーワード