2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = ST RoHS指令(10物質対応)対応
1個
659 税込725
翌々日出荷

仕様コネクタタイプ = FC to FCマルチモード/シングル = マルチモード挿入損失 = 0.15dBハウジング材質 = メタルコネクタタイプA = FCコネクタタイプB = FCRS Pro FCアダプタ. 信頼のRS Proブランドがお届けする、FC光ファイバアダプタシリーズです。この優れた品質のFCアダプタは、信頼性を発揮できるように高精度アライメントスリーブを装備しています。このアダプタシリーズは、マルチモードアダプタ用のりん青銅スリーブ及びシングルモードアダプタ用のセラミックスリーブを備えています。金属製ハウジングは、DDフットプリントで、M8ナットが付いています。. 特長と利点:. 低挿入損失 REACH準拠 高精度アライメントスリーブ. 用途. 通信 ローカルエリアネットワーク データネットワーク ケーブルテレビ テスト / 実験機器 産業用 RoHS指令(10物質対応)対応
1個
500 税込550
翌々日出荷