カテゴリ

  • 制御機器(7)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • ABB(16)
  • メディアカバーマーケット(13)
  • DUCATI(9)
  • エレコム(7)
  • OWLTECH(オウルテック)(7)
  • ラムマウント(7)
  • SPARKFUN(7)
  • UnitGarage (ユニットガレージ)(5)
  • SKF(日本エスケイエフ)(4)
  • BLACK BOX(4)
  • UNION(ユニオン産業)(3)
  • ASUS(エイスース)(3)
  • ニッサン(3)
  • VISHAY(3)
  • LIVA(3)
  • MOTO GRAFIX (モトグラフィックス)(3)
  • SMC(2)
  • ダイキン工業(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(8)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「c-3 bla」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ケーブルマーカアクセサリー 白地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 白地に黒 なしRS PRO
799税込879
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に黒色で N が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = N最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃ケーブル径レンジ = 3 → 4.2mm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 6U, 高さ:262 mm, Black RS PRORS PRO 19インチラックマウントケース 6U, 高さ:262 mm, BlackRS PRO
15,980税込17,578
1個
7日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 6U外形の奥行き = 425mm高さ = 262 mm幅 = 425 mm外形寸法 = 425 x 425 x 262mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウムシリーズ = HSRoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 5U, 高さ:217.3 mm, Black RS PRORS PRO 19インチラックマウントケース 5U, 高さ:217.3 mm, BlackRS PRO
12,980税込14,278
1個
5日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 5U外形の奥行き = 425mm高さ = 217.3 mm幅 = 425 mm外形寸法 = 425 x 425 x 217.3mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウム取り付けタイプ = ラックマウントRoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 3U, 高さ:1,8.6 mm, Black RS PRORS PRO 19インチラックマウントケース 3U, 高さ:1,8.6 mm, BlackRS PRO
7,498税込8,248
1個
7日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 3U外形の奥行き = 335mm高さ = 1,8.6 mm幅 = 425 mm外形寸法 = 335 x 425 x 128.6mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウムシリーズ = HSRoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 2U, 高さ:84 mm, Black RS PRORS PRO 19インチラックマウントケース 2U, 高さ:84 mm, BlackRS PRO
29,980税込32,978
1個
5日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 2U外形の奥行き = 335mm高さ = 84 mm幅 = 425 mm外形寸法 = 335 x 425 x 84mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウム代表規格 = RoHS対応RoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 2U, 高さ:84 mm, Black RS PRORS PRO 19インチラックマウントケース 2U, 高さ:84 mm, BlackRS PRO
5,998税込6,598
1個
3日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 2U外形の奥行き = 245mm高さ = 84 mm幅 = 425 mm外形寸法 = 245 x 425 x 84mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウム代表規格 = RoHS対応RoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 1U, 高さ:39.6 mm, Black RS PRORS PRO 19インチラックマウントケース 1U, 高さ:39.6 mm, BlackRS PRO
19,980税込21,978
1個
7日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 1U外形の奥行き = 335mm高さ = 39.6 mm幅 = 425 mm外形寸法 = 335 x 425 x 39.6mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウムシリーズ = HSRoHS指令(10物質対応)対応
RS PRO 19インチラックマウントケース 1U, 高さ:39.6 mm, Black RS PRORS PRO 19インチラックマウントケース 1U, 高さ:39.6 mm, BlackRS PRO
19,980税込21,978
1個
7日以内出荷
RS Pro ヒートシンクラックマウントエンクロージャ、アルミ. RS PRO ブランドのアルミ製ヒートシンクエンクロージャをご紹介します。高品質で効果的なエンクロージャ製品です。電気部品の収容や内部温度の調整に最適です。この汎用ヒートシンクエンクロージャ製品は、ラック取り付け型又は自立型エンクロージャを必要とする幅広い用途に合わせて各種サイズを用意しています。 このラック取り付け型ヒートシンクエンクロージャシリーズはアルミ製で、耐腐食性と耐熱性に優れた軽量で耐久 Durable 保護エンクロージャです。押出パネルは、内部温度の放熱及び調整に優れており、コンポーネントの過熱や破損を防止します。内部フロントパネルは、コンポーネントの取り付けに最適で、フロントがきれいで乱雑にならないようになっています。取り回し時の安定性と制御性に優れたヘビーデューティハンドルが追加されています。このシリーズのラックマウントヒートシンクエンクロージャでは、内部レイアウト設計を自由に行うことができ、取り付けパネルやバーなどの追加装備を取り付けることができ、汎用性が向上します。 シンプルな設計で、必要な固定具が付属しているため、すばやく簡単に組み立てられます。このヒートシンクエンクロージャを組み立てると、 IP30 保護等級になり、内部部品が軽量の物理的な物体による損傷から保護されます。オープンフレーム設計により、アクセスが容易で、最大限の利便性が得られ、必要に応じて内部コンポーネントの取り付け、変更、取り外しが可能です。特長と利点. Durable 高品質な筐体を実現するために、アルミニウム製 ヘビーデューティフレームを押し出し、内部部品の効果的な冷却と強度を実現 さまざまな用途に合わせて、さまざまなサイズが用意されています 迅速簡単な組み立て ヘビーデューティハンドルにより、移動が必要な場合に安定性と制御性を確保 IP30 等級で、軽量な物理的物体による損傷の可能性から内部を保護 ユーザの利便性を最大限に高めるオープンフレーム設計 フロントパネルの内側にはコンポーネントを取り付けることができ、前面をきれいにしてすっきりとした状態に保つことができます. 規格と材料. IEC-60297-3 に適合 プレミアムグレードのアルミシート AL 5052 、押出 AA 6063 アルミ合金 ISO 9001:2015 および ISO 14001 2015 に基づいて設計および製造されています すべての材質は RoHS に準拠しています. 用途. ヒートシンクエンクロージャは、電気部品及びコンポーネントを収納及び保護するために使用する装置ケースの一種です。多くの場合、換気パネルを備えているため、内部温度を調整して、コンポーネントの過熱を防止できます。電子機器用エンクロージャには、さまざまな材料がありますが、一般的には金属とプラスチックの組み合わせで作られています。多くのヒートシンクエンクロージャは、パネル、取り付けバー、ハンドルなどの幅広いアクセサリを含めて、ラックへの取り付けやカスタマイズが可能であるため、非常に汎用性の高いエンクロージャとなっています。 ラックマウントヒートシンクエンクロージャは、次のような用途で一般的に使用されます。 エンターテイメントシステム コンピュータ プロセッサ システム管理 電源システム プロジェクタ. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 このヒートシンクエンクロージャは、 IP30 保護等級で、工具やワイヤなどの液体から保護します。したがって、このエンクロージャは屋外での使用には適していません。これはどのサイズのラックに適していますか?. このシリーズのヒートシンクエンクロージャは、 19 インチラックへの取り付けに適しています。エンクロージャを変更できますか?. この RS Pro アルミヒートシンクエンクロージャシリーズは、ハンドル、ファンなどのさまざまなアクセサリを取り付けられるように変更することができます。エンクロージャを組み立てる前に、パネルの穴開けやパンチ穴などの変更を行わないでください。
仕様ラックユニット = 1U外形の奥行き = 245mm高さ = 39.6 mm幅 = 425 mm外形寸法 = 245 x 425 x 39.6mm色 = Black外部ケース材質 = アルミニウム,押出アルミニウム押出フロントパネル材質 = アルミニウム取り付けタイプ = ラックマウントRoHS指令(10物質対応)対応