カテゴリ

  • コンプレッサー・空圧機器・ホース(47)
  • メカニカル部品(17)
  • 制御機器(12)
  • 素材(切板・プレート・丸棒・パイプ・シート)(8)
  • 安全靴・作業靴(8)
  • 配管・水廻り設備部材(3)
  • 物流用品(2)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(4)
  • ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(642)
  • KEMET(89)
  • C & K COMPONENTS(76)
  • シュナイダーエレクトリック(35)
  • SPARKFUN(30)
  • JKL COMPONENTS(22)
  • SKF(日本エスケイエフ)(18)
  • MICROCHIP(16)
  • NIC Components(16)
  • DMM.make(13)
  • KTM(10)
  • BC Components(9)
  • ISOCOM(7)
  • オーエッチ工業(6)
  • 日本製線(6)
  • ABL Components(6)
  • 三菱ふそう(5)
  • Festo(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(87)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「component」の検索結果

98件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 10 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 44靴サイズUK = 10靴サイズUS = 11色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 28.5
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装 RS PRORS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装RS PRO
11,980税込13,178
1個
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 36靴サイズUK = 3靴サイズUS = 4色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 22
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 37靴サイズUK = 4靴サイズUS = 5色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1P滑り止め等級 = SRC靴サイズJP / CN = 22.5
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
RS PRO ミドルカット安全靴 Black RS PRORS PRO ミドルカット安全靴 BlackRS PRO
9,998税込10,998
1組
7日以内出荷
RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 11 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 30
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
空圧ディストリビュータ RS PRO V50シリーズ RS PRO空圧ディストリビュータ RS PRO V50シリーズRS PRO
12,980税込14,278
1個
7日以内出荷
接続ポートのネジ = G 1/8動作タイプ = パイロット/スプリングメーカーシリーズ = V50取り付け方法 = インライン, マニホールドポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 480L/min最低使用圧力 = 0バール動作温度 Min = -5℃特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
エアソレノイドバルブ RS PRO V50シリーズ RS PROエアソレノイドバルブ RS PRO V50シリーズRS PRO
24,980税込27,478
1個
7日以内出荷
接続ポートのネジ = G 1/8動作タイプ = ソレノイド/ソレノイドメーカーシリーズ = V50取り付け方法 = インライン, マニホールドソレノイド電圧 = 24V dcポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 480L/minソレノイドの消費電力 = 2.9W最低使用圧力 = 2バール動作温度 Max = +50℃特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
空圧ディストリビュータ RS PRO V51シリーズ RS PRO空圧ディストリビュータ RS PRO V51シリーズRS PRO
18,980税込20,878
1個
7日以内出荷
接続ポートのネジ = G 1/4動作タイプ = エアメーカーシリーズ = V51取り付け方法 = インライン, マニホールドポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 1020L/min最低使用圧力 = 0バール動作温度 Min = -5℃特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
エアソレノイドバルブ RS PRO V53シリーズ RS PROエアソレノイドバルブ RS PRO V53シリーズRS PRO
47,980税込52,778
1個
7日以内出荷
接続ポートのネジ = G 1/2動作タイプ = パイロット / 空気メーカーシリーズ = V53取り付け方法 = インライン, マニホールドポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 2480L/min最低使用圧力 = 0バール設定 = 5 / 2バール特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
エアソレノイドバルブ RS PRO V53シリーズ RS PROエアソレノイドバルブ RS PRO V53シリーズRS PRO
49,980税込54,978
1個
7日以内出荷
接続ポートのネジ = G 1/2動作タイプ = ソレノイド/ソレノイドメーカーシリーズ = V53取り付け方法 = インライン, マニホールドソレノイド電圧 = 24V dcポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 2480L/minソレノイドの消費電力 = 2W最低使用圧力 = 2バールスレッドサイズ = 1/2インチ特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
エアソレノイドバルブ RS PRO V53シリーズ RS PROエアソレノイドバルブ RS PRO V53シリーズRS PRO
46,980税込51,678
1個
7日以内出荷
接続ポートのネジ = G 1/2動作タイプ = パイロット/スプリングメーカーシリーズ = V53取り付け方法 = インライン, マニホールドポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 2480L/min最低使用圧力 = 0バール最高使用圧力 = 8バール特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
エアソレノイドバルブ RS PRO V50シリーズ RS PROエアソレノイドバルブ RS PRO V50シリーズRS PRO
13,980税込15,378
1個
7日以内出荷
接続ポートのネジ = G 1/8動作タイプ = パイロット/スプリングメーカーシリーズ = V50取り付け方法 = インライン, マニホールドポート数 = 3ボディ材質 = アルミダイキャスト最大流量率 = 480L/min最低使用圧力 = 0バール動作温度 Min = -5℃特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
エアソレノイドバルブ RS PRO V50シリーズ RS PROエアソレノイドバルブ RS PRO V50シリーズRS PRO
14,980税込16,478
1個
7日以内出荷
接続ポートのネジ = G 1/8動作タイプ = パイロット / 空気メーカーシリーズ = V50取り付け方法 = インライン, マニホールドポート数 = 5ボディ材質 = アルミダイキャスト最大流量率 = 480L/min最低使用圧力 = 0バール動作温度 Min = -5℃特殊機能 = 小型で堅牢な設計、高流動インラインバルブ、低電力省エネソレノイド5/2インライン制御バルブ. RS Componentsのインライン空圧制御バルブには、3/2又は5/2動作のソレノイドタイプ又は空気制御タイプがあります。 潤滑と非潤滑のどちらの給気にも適しています。 堅牢性と信頼性が実証済みの、コンパクトで丈夫なソフトシールスプール設計が採用されています。 この空圧制御バルブは、性能に妥協のない高品質の空圧バルブを低価格で実現しています。5/2又は3/2ポートオプション ソレノイドタイプ又は空気制御タイプ コンパクトで信頼性の高いソフトスプール設計 流量: 480 → 2480 l/min インライン又はマニホールド取り付け可能 押すか回して手動オーバーライドをロック 省エネ
RoHS指令(10物質対応)対応
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRORS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモードRS PRO
679税込747
1個
7日以内出荷
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 8mm RS PROワンタッチ管継手 RS PRO 8mmRS PRO
6,398税込7,038
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx6mm RS PROMale parallel elbow adaptor,1/4inx6mmRS PRO
3,098税込3,408
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 4 mm 接続B プッシュイン 6 mm RS PRORS PRO レジューサ 接続 プッシュイン 4 mm 接続B プッシュイン 6 mmRS PRO
3,798税込4,178
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm RS PROMale taper elbow adaptor,1/8inx4mmRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm RS PROMale taper elbow adaptor,3/8inx8mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mm RS PRO継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mmRS PRO
6,598税込7,258
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 4mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 4mmRS PRO
6,298税込6,928
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 12mm RS PRORS PRO ブランキングプラグ 12mmRS PRO
1,998税込2,198
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 12mm材料 = プラスチック外径 = 12mmRoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込みRS PRO
5,898税込6,488
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
3,898税込4,288
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
7,298税込8,028
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mm RS PRORS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mmRS PRO
6,598税込7,258
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 12mm RS PROワンタッチ管継手 RS PRO 12mmRS PRO
9,698税込10,668
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
7,198税込7,918
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO ユニオンワイ型エア継手 12mm RS PRORS PRO ユニオンワイ型エア継手 12mmRS PRO
4,798税込5,278
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Yチューブ対チューブアダプタ接続スタイル = チューブ間コネクタC = プッシュイン12 mmボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 4mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 4mmRS PRO
3,798税込4,178
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 4mm RS PRORS PRO ブランキングプラグ 4mmRS PRO
1,598税込1,758
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 4mm材料 = プラスチック外径 = 4mmRoHS指令(10物質対応)対応
バルクヘッドコネクタ RS PRO エルボ RS PROバルクヘッドコネクタ RS PRO エルボRS PRO
4,798税込5,278
1袋(10個)
7日以内出荷
コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ接続スタイル = チューブ間最高使用圧力 = 10バール℃RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60 ℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
3,298税込3,628
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込みRS PRO
3,698税込4,068
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応