カテゴリ

  • 制御機器(4)
  • 配管・水廻り設備部材(3)
  • 清掃用品(2)
  • コンプレッサー・空圧機器・ホース(2)
  • 物流用品(1)
  • 安全用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(645)
  • ニデックコンポーネンツ(旧:日本電産コパル電子)(137)
  • SPARKFUN(36)
  • cotta(33)
  • シービージャパン(22)
  • ヤンマー(20)
  • HAMMOND(13)
  • piaggio(ピアッジオグループ)(13)
  • アリート(ariete)(12)
  • メイワパーツ(10)
  • LOBSTER(ロブスター/エビ印/ロブテックス)(9)
  • 晴香堂(旧:オカモト産業)(9)
  • カラークリエーション(9)
  • チャコペーパー(9)
  • エスコ(8)
  • ザップ(8)
  • PROST's(8)
  • HP(日本ヒューレット・パッカード)(7)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(8)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「copa」の検索結果

14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチRS PRO
849税込934
1個
7日以内出荷
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチRS PRO
409税込450
1個
7日以内出荷
RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO パイプカッター 3 → 22 mm RS PRORS PRO パイプカッター 3 → 22 mmRS PRO
2,198税込2,418
1個
7日以内出荷
切断能力 = 3 → 22 mm材料カット = 銅ボディ材質 = 亜鉛合金パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
流出吸収剤 RS PRO パッド RS PRO流出吸収剤 RS PRO パッドRS PRO
16,980税込18,678
1箱(100個)
7日以内出荷
種類 = パッド用途 = 保守吸収容量 = 110L内容量 = 100商標名 = RS PRO色 = 黒/グレイ材質 = ポリプロピレン重さ = 5.54寸法 = 495mm x 395mm x 420mmHeavy weight maintenance pad. Heavy Weight Maintenance Pad Open edged for rapid absorption Black cover stock to camouflage spills Extra thick to increase retention Absorbency 1.1 litres per sheet サイズ: 48 x 38 cm
RoHS指令(10物質対応)対応
流出吸収剤 RS PRO ロール RS PRO流出吸収剤 RS PRO ロールRS PRO
19,980税込21,978
1個
7日以内出荷
RS PRO Chemical RollThe RS PRO chemical roll has a size of 40cm x 40m (W x L). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. It is manufactured from high-grade polypropylene.Features and Benefits 50ltr absorbent capacity Open finish for quick absorbency Economical useCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = ロール用途 = 化学薬品吸収容量 = 50L内容量 = 1商標名 = RS PRO色 = 黄材質 = ポリプロピレン重さ = 3.5寸法 = 505 x 405 x 300mm
RS PROバリケードテープ 黄/黒 LDPE, 75mm x 100m RS PRORS PROバリケードテープ 黄/黒 LDPE, 75mm x 100mRS PRO
1,598税込1,758
1個
7日以内出荷
色 = 黄/黒バックの材質 = LDPE幅 = 75mm長さ = 100m厚さ = 0.05 mm, 0.1 mm, 0.17mmプリプリント = なし引張強度 = 0.6 N/cm, 1 N/cm, 2N/cmRS PRO 黒/黄色バリケードテープ 100 mRS PROのこの黒/黄色バリケードテープを使うと、容易に危険を警告することができます。危険な機器の存在を強調し、公共エリアや作業場の危険区域を遮断することができます。 よく目立つ幅75 mm、長さ100メートルのテープです。LDPE(低密度ポリエチレン)プラスチック製のため、高レベルの屈曲に耐えるだけでなく、高温にも耐える強度と柔軟性も備えています。テープの色は黒と黄で、危険をはっきりと示すことができます。また、ADR(欧州協定)、IATA(国際航空運送協会)とIMDG(国際海上危険物)によって定められた、道路、空中、海上での危険物輸送に関するコードにも準拠しています。 このテープは、一般的に建設現場でのつまづきの危険性、穴の警告、貨物輸送や他の産業環境での有毒化学物質の表示に使用されます。特長. 黒/黄色バリケードテープ . LDPE(低密度ポリエチレン)プラスチック製 . テープ長: 100 m . テープ幅: 75 mm . 危険区域の強調に適する . ADR(European Accord Dangereux Routier)、IATA(International Air Transport Association)、IMDG(International Maritime Dangerous Goods)規格に準拠RS ProRS PROはメーカー独自のブランド製品で、高品質でお得な製品を幅広く取り揃えており、客様により多くの選択肢を提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
RoHS指令(10物質対応)対応
光ケーブル RS PRO 低煙性ハロゲンフリー(LSZH) 燈 RS PRO光ケーブル RS PRO 低煙性ハロゲンフリー(LSZH) 燈RS PRO
4,498税込4,948
1個
7日以内出荷
コネクタ1 = LCmコネクタ 2 = ST終端処理 = 終端処理済みコア直径 = 62.5/125μm外被色 = 燈ケーブル構造 = シンプレックスファイバータイプ = OM1減衰 = 0.3 dB代表規格 = IEC 61300-3-4最小屈曲半径を超えないようにしてください。RS Pro 標準 Fiber Patch Cores - LC - ST. RS Pro ブランドのこのコスト効率 Fiber Optic マルチモードケーブルは、短距離伝送用のソリューションを提供します。標準 Fiber Optic ケーブルと比較して柔軟性が高いため、設置とメンテナンスがより効率的になります。特長. LC から ST Fiber パッチリード接続 LC 接続 :プッシュ / プルタイプ Fiber コネクタ ST 接続 .金属製の円筒型のキー付きバヨネットタイプのファイバコネクタで、プッシュおよびツイストモーションを使用してバネで取り付けられています コア直径. 62.5/125 μ m ( コアからクラッドまでの直径比は 62.5 ~ 125 ミクロン ) ジャケット - 難燃性 LSZH 信号経路を示す色分けされた歪み 長さ 10 m. シングルモードファイバとマルチモードファイバの違い. マルチモードファイバは、複数の光線を同時に搬送でき、 1 つの光路を持つシングルモードと比較して短距離を移動します。シングルモードでは、最大 100 km の長距離を移動できます. 用途. マルチモード Fiber Optic ケーブルは、 LAN (ローカルネットワークエリア)のデータおよびオーディオ / ビデオアプリケーションで一般的に使用されます。私達の範囲の異なった長さを点検しなさい. ; 536-7336 536-7336 ( 1 m の場合 ; 536-7358 536-7358 ( 2 m ; 536-7049 536-7049 ( 3M 用 ; 536-7487 536-7487 ( 5 m. RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
光ケーブル RS PRO 低煙性ハロゲンフリー(LSZH) 燈 RS PRO光ケーブル RS PRO 低煙性ハロゲンフリー(LSZH) 燈RS PRO
6,398税込7,038
1個
7日以内出荷
コネクタ1 = LCm伝播モード = マルチモード終端処理 = 終端処理済みコア直径 = 62.5/125μm外被色 = 燈ケーブル構造 = デュプレックスファイバータイプ = OM1シース材質 = 低煙性ハロゲンフリー(LSZH)代表規格 = IEC 61300-3-4最小屈曲半径を超えないようにしてください。RS Pro 標準 Fiber Patch Cores - LC - ST. RS Pro ブランドのこのコスト効率 Fiber Optic マルチモードケーブルは、短距離伝送用のソリューションを提供します。標準 Fiber Optic ケーブルと比較して柔軟性が高いため、設置とメンテナンスがより効率的になります。特長. LC から ST Fiber パッチリード接続 LC 接続 :プッシュ / プルタイプ Fiber コネクタ ST 接続 .金属製の円筒型のキー付きバヨネットタイプのファイバコネクタで、プッシュおよびツイストモーションを使用してバネで取り付けられています コア直径. 62.5/125 μ m ( コアからクラッドまでの直径比は 62.5 ~ 125 ミクロン ) ジャケット - 難燃性 LSZH 信号経路を示す色分けされた歪み 長さ 10 m. シングルモードファイバとマルチモードファイバの違い. マルチモードファイバは、複数の光線を同時に搬送でき、 1 つの光路を持つシングルモードと比較して短距離を移動します。シングルモードでは、最大 100 km の長距離を移動できます. 用途. マルチモード Fiber Optic ケーブルは、 LAN (ローカルネットワークエリア)のデータおよびオーディオ / ビデオアプリケーションで一般的に使用されます。私達の範囲の異なった長さを点検しなさい. ; 536-7336 536-7336 ( 1 m の場合 ; 536-7358 536-7358 ( 2 m ; 536-7049 536-7049 ( 3M 用 ; 536-7487 536-7487 ( 5 m. RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
RS PRO クイックコネクトカップリング RS PRORS PRO クイックコネクトカップリングRS PRO
3,698税込4,068
1個
7日以内出荷
ネジ接続 = G 1/4 メスカップリングジェンダー = メススレッドサイズ = 1/4インチメーカーシリーズ = 23接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = G最高使用圧力 = 35バール仕上げ = ニッケルめっき動作温度 Min = -20℃動作温度 Max = +100℃RS Pro 空圧式クイックコネクトカップリング黄銅 1/4 インチねじ付きこの空圧クイック接続カップリングを使用すると、チューブ、パイプ、ホースをすばやく効率的に結合できます。信頼の RS Pro シリーズの一部であるこのタイプのカプラは、ラボ用機器など、高流量性能と最小限の圧力損失が重要となる産業用途で使用されます。 このシリーズ 23 メスねじ付きカップリングは、 G 標準の 1/4 インチねじサイズです。CEJN 310 、 Hansen 3000 、 Rectus 23 シリーズのコネクタなど、さまざまな標準コネクタに準拠しています。クイックコネクトシステムを使用すると、 1 つのシャットオフで高速結合を作成できます。 カプラのボディとスリーブは、ニッケルめっき黄銅製で、耐腐食性と長寿命を実現しています。ニトリルゴムシールは、水だけでなく、オイル、ガソリン、一部の作動油からも保護します。 この高品質の RS Pro 製品は、安全性と信頼性がテストされ、 RoHS に準拠した規制対象の有害物質です。特長と利点.空圧式クイックコネクトカップリング .メーカーシリーズ 23 .メスカップリングとメスねじ接続 . G 標準の 1/4 インチねじサイズ . -20 ° C ~ +100 ° C の温度で動作することをテストした .最大動作圧力は 35 バールです .ニトリルゴムシールは汚染から保護します .ニッケルめっきを施した真鍮製 . CEJN 310 、 Forster 、 Hansen 3000 、 ISO 6150 B 、 Parker Legris 1/4 、 Rectus 23 、 TST 024 Atlas Copco QIC 08 、 US MIL 4109 1/4 規格に準拠した安全性と品質の接続 .制限された有害物質には RoHS 対応 .静電気制御基準 ANSI/ESD S20.20 : 2014 および BS EN に適合 61340 Part 5-1 : 2007RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
RS PRO クイックコネクトカップリング RS PRORS PRO クイックコネクトカップリングRS PRO
3,598税込3,958
1個
7日以内出荷
カップリングジェンダー = オスメーカーシリーズ = 23接続タイプ = ホースバーブニップルホース接続 = 8mm材料 = 真鍮ネジのジェンダー = オス最高使用圧力 = 35バール仕上げ = ニッケルめっき動作温度 Min = -20℃動作温度 Max = +100℃RS Pro 空圧式クイックコネクトカップリング黄銅 8 mm バーブRS Pro のこの 8 mm ホースバーブカプラを使用して、ホース、チューブ、パイプを簡単に押してしっかりと接続します。化学実験装置や歯科用工具など、高流量で圧力損失が最小限に抑えられる産業用途で一般的に使用されます。 このオス空圧式クイック接続カップリングは、 1 つのシャットオフですばやく結合することができます。ニッケルめっき黄銅製で、腐食を防止します。ニトリルゴムシールは、水、油、ガソリンなどの液体に対するバリアになります。最大動作圧力は 35 バールです。 このカプラは、 CEJN 310 、 Forster 、 Hansen 3000 など、さまざまな標準コネクタに準拠しています(以下の全リストを参照)。高品質の RS Pro 製品に属しており、安全性と耐久性について厳しいテストが実施されています。特長と利点.空圧式クイックコネクトカップリング .ホースバーブの接続径は 8 mm です .メーカーシリーズ 23 .オスカップリングとオスねじ . -20 ° C ~ +100 ° C の温度で動作することをテストした .最大動作圧力は 35 バールです .ニトリルゴムシールは汚染から保護します .ニッケルめっきを施した真鍮製 . CEJN 310 、 Forster 、 Hansen 3000 、 ISO 6150 B 、 Parker Legris 1/4 、 Rectus 23 、 TST 024 Atlas Copco QIC 08 、 US MIL 4109 1/4 規格に準拠した安全性と品質の接続 .制限された有害物質には RoHS 対応 .静電気制御基準 ANSI/ESD S20.20 : 2014 および BS EN に適合 61340 Part 5-1 : 2007RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO スチール DIN 1142 RS PROワイヤロープクランプ RS PRO スチール DIN 1142RS PRO
2,798税込3,078
1袋(6個)
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
12,980税込14,278
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
3,500税込3,850
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
8,998税込9,898
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス