72件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様静電容量 = 470μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 13 (Dia.) x 26mm長さ = 26mm高さ = 26mm直径 = 13mm動作温度 Min = -40℃動作温度 Max = +105℃シリーズ = RSリーク電流 = <=0.02 CV又は3 μA @ 5分へこみがある方がプラスです。. RSアルミアキシャルコンデンサ. 汎用のアキシャルRSアルミコンデンサ、LAKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源 RoHS指令(10物質対応)対応
1袋(5個)
1,398 税込1,538
当日出荷

1袋(10個)ほか
660 税込726
当日出荷から7日以内出荷
バリエーション一覧へ (10種類の商品があります)

1袋(25個)ほか
699 税込769
7日以内出荷
バリエーション一覧へ (18種類の商品があります)


1袋(5個)ほか
1,125 税込1,238
翌々日出荷
バリエーション一覧へ (5種類の商品があります)

静電容量 = 470μF。電圧 = 10V dc。実装タイプ = アキシアル、 スルーホール。テクノロジー = アルミ電解。寸法 = 8 (Dia.) x 16mm。高さ = 16mm。長さ = 16mm。動作温度 Min = -40℃。直径 = 8mm。動作温度 Max = 105℃。寿命 = 1000h。漏れ電流 = <=0.02 CV又は3 μA @ 5分%。誘電正接 = 20%。。へこみがある方がプラスです。. RSアルミアキシャルコンデンサ. 汎用のアキシャルRSアルミコンデンサ、LAKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源
RoHS指令(10物質対応)対応
1袋(10個)
1,098 税込1,208
7日以内出荷

仕様静電容量 = 100μFテクノロジー = 電解電圧 = 16V dc取り付けタイプ = スルーホール寸法 = 6 (Dia.) x 16mm長さ = 16mm高さ = 16mm直径 = 6mm動作温度 Min = -40℃動作温度 Max = +105℃シリーズ = RSリーク電流 = <=0.02 CV又は3 μA @ 5分へこみがある方がプラスです。. RSアルミアキシャルコンデンサ. 汎用のアキシャルRSアルミコンデンサ、LAKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源 RoHS指令(10物質対応)対応
1袋(25個)
1,998 税込2,198
翌々日出荷

仕様静電容量 = 470μFテクノロジー = 電解電圧 = 100V dc取り付けタイプ = スルーホール寸法 = 18 (Dia.) x 36mm長さ = 36mm高さ = 36mm直径 = 18mm動作温度 Min = -40℃動作温度 Max = +105℃シリーズ = RSリーク電流 = <=0.02 CV又は3 μA @ 5分へこみがある方がプラスです。. RSアルミアキシャルコンデンサ. 汎用のアキシャルRSアルミコンデンサ、LAKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源 RoHS指令(10物質対応)対応
1袋(2個)
1,398 税込1,538
翌々日出荷

仕様静電容量 = 100μFテクノロジー = 電解電圧 = 63V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 11mm長さ = 11mm高さ = 11mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル63 → 350 V RoHS指令(10物質対応)対応
1袋(50個)
1,350 税込1,485
翌々日出荷


1袋(10個)ほか
1,198 税込1,318
翌々日出荷から7日以内出荷
バリエーション一覧へ (39種類の商品があります)

1袋(50個)ほか
699 税込769
翌々日出荷から7日以内出荷
バリエーション一覧へ (24種類の商品があります)


RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm RoHS指令(10物質対応)対応
1袋(1000個)
8,898 税込9,788
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅2.5mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCV、最大バンドル直径55mm RoHS指令(10物質対応)対応
1袋(1000個)
3,298 税込3,628
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径105mm RoHS指令(10物質対応)対応
1袋(100個)
999 税込1,099
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径82mm RoHS指令(10物質対応)対応
1袋(1000個)
6,798 税込7,478
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mm RoHS指令(10物質対応)対応
1袋(100個)
489 税込538
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mm RoHS指令(10物質対応)対応
1袋(50個)
1,898 税込2,088
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm RoHS指令(10物質対応)対応
1袋(100個)
899 税込989
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mm RoHS指令(10物質対応)対応
1袋(1000個)
4,498 税込4,948
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ142mm、幅3.2mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径34mm RoHS指令(10物質対応)対応
1袋(1000個)
3,398 税込3,738
7日以内出荷


仕様静電容量 = 1000μF電圧 = 63V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 16 x 31mm長さ = 31mm動作温度 Min = -40℃直径 = 16mm動作温度 Max = 105℃寿命 = 5000h漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 9%
1個
1,398 税込1,538
7日以内出荷

仕様静電容量 = 220μF電圧 = 35V dc実装タイプ = 表面実装テクノロジー = アルミ電解寸法 = 10.2 x 8mm高さ = 8.4mm長さ = 10.2mm動作温度 Min = -40℃直径 = 8mm動作温度 Max = 105℃寿命 = 2000h漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 14%
1袋(5個)
649 税込714
7日以内出荷

RS Pro 電解RS Pro 電解コンデンサは、スルーホール取り付けの安全な換気RS Pro コンデンサの寿命は 1000 時間、許容差は ± 20 % です。特長と利点直径は 8mm です 損失係数は 17% です 高さは 16 mm です リードピッチは 3.5 mm です 漏洩電流は 3 μ A です 動作温度範囲: -40 ° C ~ 105 ° C リップル電流は 93mA です 動作電圧は 450 Vdc です用途 通信機器 産業用測定機器 スイッチング電源認定 ANSI/ESD S20.20 : 2014 BS EN 61340-5-1 : 2007
仕様静電容量 = 22μF電圧 = 50V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 5 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 5mm動作温度 Max = 105℃寿命 = 1000h漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 10% RoHS指令(10物質対応)対応
1袋(1000個)
16,980 税込18,678
7日以内出荷

仕様静電容量 = 33μFテクノロジー = 電解電圧 = 16V dc取り付けタイプ = スルーホール寸法 = 6 (Dia.) x 13mm長さ = 13mm高さ = 13mm直径 = 6mm動作温度 Min = -40℃動作温度 Max = +105℃シリーズ = RSリーク電流 = <=0.02 CV又は3 μA @ 5分へこみがある方がプラスです。. RSアルミアキシャルコンデンサ. 汎用のアキシャルRSアルミコンデンサ、LAKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源 RoHS指令(10物質対応)対応
1袋(25個)
1,700 税込1,870
翌々日出荷

仕様静電容量 = 47μF電圧 = 25V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 5 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 5mm動作温度 Max = 105℃リード間隔 = 2mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 14% RoHS指令(10物質対応)対応
1袋(100個)
1,698 税込1,868
7日以内出荷

通信機器、スイッチング電源、産業用測定機器などで使用されます。 負荷寿命: 3000 → 10000時間 @ 150℃ 安全な換気構造の設計
仕様静電容量 = 10μF電圧 = 100V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 6 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 6mm動作温度 Max = 105℃リード間隔 = 2.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 8% RoHS指令(10物質対応)対応
1袋(100個)
2,198 税込2,418
7日以内出荷

RS Pro 電解RS Pro 220 μ F スルーホール実装電解コンデンサは、定格電圧 35 VDC 、漏洩電流 3 μ A です。この低インピーダンスコンデンサの寸法は 10 mm x 12 mm (直径 x 長さ)です。このコンデンサは、安全ベント構造になっています。特長と利点許容誤差: ± 20% 寿命: 1000 時間 リップル電流: 660 mA 損失係数: 12% リードピッチ: 5mm インピーダンス: 0.085 Ω 動作温度範囲: -40 ° C ~ 105 ° C用途 マザーボード コンピュータ周辺機器認定 ANSI/ESD S20.20 : 2014 BS EN 61340-5-1 : 2007
仕様静電容量 = 220μF電圧 = 35V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 10 (Dia.) x 12mm高さ = 12mm動作温度 Min = -40℃直径 = 10mm動作温度 Max = 105℃リード間隔 = 5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 12% RoHS指令(10物質対応)対応
1袋(50個)
1,598 税込1,758
7日以内出荷

仕様静電容量 = 220μF電圧 = 100V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 13 Dia. x 21mm高さ = 21mm動作温度 Min = -40℃直径 = 13mm動作温度 Max = 105℃リード間隔 = 5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 8% RoHS指令(10物質対応)対応
1袋(10個)
1,798 税込1,978
7日以内出荷

仕様静電容量 = 1000μF電圧 = 35V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 13 Dia. x 21mm高さ = 21mm動作温度 Min = -40℃直径 = 13mm動作温度 Max = 105℃リード間隔 = 5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 12% RoHS指令(10物質対応)対応
1袋(250個)
26,980 税込29,678
7日以内出荷

仕様静電容量 = 4.7μF電圧 = 400V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 8 Dia. x 12mm高さ = 12mm動作温度 Min = -40℃直径 = 8mm動作温度 Max = 105℃リード間隔 = 3.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 15% RoHS指令(10物質対応)対応
1袋(1000個)
33,980 税込37,378
7日以内出荷

RS Pro 電解RS Pro 電解コンデンサは、スルーホール取り付けの安全ベント設計で、定格電圧 16 V dc で 220 μ F の静電容量を備えています。RS Pro コンデンサの寿命は 1000 時間、許容差は ± 20 % です。特長と利点直径は 8mm です 損失係数は 16% です 高さは 11 mm です リードピッチは 3.5 mm です 漏洩電流は 3 μ A です 動作温度範囲: -40 ° C ~ 105 ° C リップル電流は 440 mA です 動作電圧は 16 Vdc です用途コンピュータ周辺機器 マザーボード認定 ANSI/ESD S20.20 : 2014 BS EN 61340-5-1 : 2007
仕様静電容量 = 220μF電圧 = 16V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 8 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 8mm動作温度 Max = 105℃リード間隔 = 3.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 16% RoHS指令(10物質対応)対応
1袋(1000個)
16,980 税込18,678
7日以内出荷

仕様静電容量 = 47μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 7mm長さ = 7mm高さ = 7mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分RSアルミ7 mmラジアルコンデンサ RoHS指令(10物質対応)対応
1袋(50個)
1,398 税込1,538
7日以内出荷

仕様静電容量 = 100μF電圧 = 35V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 8 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 8mm動作温度 Max = 105℃リード間隔 = 3.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分mA誘電正接 = 12% RoHS指令(10物質対応)対応
1袋(100個)
1,898 税込2,088
7日以内出荷

1袋(100個)ほか
1,360 税込1,496
翌々日出荷から7日以内出荷
バリエーション一覧へ (30種類の商品があります)

RS Pro 電解RS Pro 100 μ F スルーホール実装電解コンデンサは定格電圧 50 Vdc 、漏洩電流 2 μ A です。この低インピーダンスコンデンサの寸法は 8 mm x 11 mm (直径 x 長さ)です。このコンデンサは、安全ベント構造になっています。特長と利点許容誤差: ± 20% 寿命: 1000 時間 リップル電流: 465mA 損失係数: 10% リードピッチ: 3.5 mm 負荷寿命: 3000 → 10000 時間 @ 150 ° C インピーダンス: 0.22 Ω 動作温度範囲: -40 ° C ~ 105 ° C用途通信機器で使用 スイッチング電源 産業用測定機器認定 ANSI/ESD S20.20 : 2014 BS EN 61340-5-1 : 2007
仕様静電容量 = 100μF電圧 = 50V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 8 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 8mm動作温度 Max = 105℃リード間隔 = 3.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 10% RoHS指令(10物質対応)対応
1袋(50個)
1,698 税込1,868
7日以内出荷

仕様静電容量 = 47μF電圧 = 50V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 6 Dia. x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 6mm動作温度 Max = 105℃リード間隔 = 2.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 10% RoHS指令(10物質対応)対応
1袋(100個)
2,298 税込2,528
7日以内出荷

RS Pro 電解RS Pro 100 μ F スルーホール実装電解コンデンサは、定格電圧 25 Vdc 、漏洩電流 3 μ A です。この低インピーダンスコンデンサの寸法は 6 mm x 11 mm (直径 x 長さ)です。このコンデンサは、安全ベント構造になっています。特長と利点許容誤差: ± 20% 寿命: 1000 時間 リップル電流: 370 mA 損失係数: 14% リードピッチ: 2.5 mm インピーダンス: 0.29 Ω 動作温度範囲: -40 ° C ~ 105 ° C用途 マザーボード コンピュータ周辺機器認定 ANSI/ESD S20.20 : 2014 BS EN 61340-5-1 : 2007
仕様静電容量 = 100μF電圧 = 25V dc実装タイプ = ラジアル、 スルーホールテクノロジー = アルミ電解寸法 = 6 (Dia.) x 11mm高さ = 11mm動作温度 Min = -40℃直径 = 6mm動作温度 Max = 105℃リード間隔 = 2.5mm漏れ電流 = <lt/>=0.01 CVまたは3 μA @ 1分%誘電正接 = 14% RoHS指令(10物質対応)対応
1袋(100個)
1,698 税込1,868
7日以内出荷

関連キーワード