カテゴリ

  • 制御機器(43)
  • 物流用品(1)
絞り込み
ブランド
  • RS PRO
  • カワムラサイクル(223)
  • TORRAS(118)
  • トリニティ(116)
  • PGA(114)
  • Simplism(96)
  • BIGM(丸山製作所)(75)
  • YAGEO(67)
  • VISHAY(64)
  • OtterBOX(47)
  • iFace(44)
  • GIVI(ジビ)(29)
  • フエニックス・コンタクト(25)
  • AMPHENOL(22)
  • イスカル(17)
  • 東京スクリーン(17)
  • イメージニクス(16)
  • StarTech.com(14)
  • スバル(13)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(43)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「d-st 10」の検索結果

関連キーワード
44件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
D-subコネクタ (はんだ端子) RS Pro, オス, 25極 RS PROD-subコネクタ (はんだ端子) RS Pro, オス, 25極RS PRO
2,998税込3,298
1袋(5個)
当日出荷
仕様コンタクト数 = 25ジェンダー = オスDコネクタタイプ = 標準D-SubD-Subシェルサイズ = Bボディ向き = ストレート定格電流 = 5Aコンタクトめっき = 金コンタクト材質 = リン酸銅ピッチ = 2.77mm幅 = 10.82mm深さ = 12.55mm最高使用温度 = +105℃最低使用温度 = -55℃錫めっきシェル、プラグ/ソケット. コスト削減のためのスタンプ処理および成形 高度なEMI / RFI保護RoHS指令(10物質対応)対応
D-subコネクタ (はんだ端子) RS Pro, メス, 25極 RS PROD-subコネクタ (はんだ端子) RS Pro, メス, 25極RS PRO
2,298税込2,528
1袋(5個)
当日出荷
仕様コンタクト数 = 25ジェンダー = メスDコネクタタイプ = 標準D-SubD-Subシェルサイズ = Bハウジング材質 = 鋼定格電圧 = 500 V acコンタクトめっき = 金コンタクト材質 = リン酸銅ピッチ = 2.77mm幅 = 10.85mm深さ = 12.55mm最高使用温度 = +105℃最低使用温度 = -55℃錫めっきシェル、プラグ/ソケット. コスト削減のためのスタンプ処理および成形 高度なEMI / RFI保護RoHS指令(10物質対応)対応
RS PRO トグルスイッチ, DPDT, PCB, (On)-Off-(On) RS PRORS PRO トグルスイッチ, DPDT, PCB, (On)-Off-(On)RS PRO
2,998税込3,298
1個
翌々日出荷
接点構成 = DPDT動作特性 = (On)-Off-(On)コンタクト定格電流 = 5 A @ 250 V ac実装タイプ = PCB末端様式 = はんだIP保護等級 = IP67アクチュエータ長さ = 18mmアクチュエータ材料 = 真鍮コンタクト材質 = 銀mΩ代表規格 = MIL-STD-202F℃IP67密閉構造 小型トグルスイッチ - RSシリーズ. この完全密閉型スイッチは、機械的強度と電気絶縁性を高めるため、二重のシェルケースを採用しています。このスイッチの前面には 2 つの O リングがあり、作動中にもシールを維持します。また、スイッチの背面は完全に密閉されており、流水から完全に保護することができます。このコンタクトは、低レベルのスイッチング(10mA 50mV → 10μA、最小5V dc )とパワーアプリケーション(3A @ 250V ac)の両方に適しています。
RoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン RS PRORS PRO シャックル ステンレス鋼 ネジピンRS PRO
10,980税込12,078
1個
7日以内出荷
RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mm RS PRORS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mmRS PRO
18,980税込20,878
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 180 mm高さ = 100 mm幅 = 180 mm外形寸法 = 180 x 180 x 100mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
カセットテープクリーナ RS PRO テープ RS PROカセットテープクリーナ RS PRO テープRS PRO
61,980税込68,178
1個
7日以内出荷
RS Pro カセットテープクリーナテープは、 D4 コネクタ、 DIN コネクタ、 FC コネクタ、 LC コネクタ、 MU コネクタ、 SC 用ですRS Pro のカセットテープクリーナで、ファイバコネクタにオイル、埃、粒子が付着しないことを保証します。クリーナーは、性能の低下を引き起こすファイバの損傷を防止する信頼性の高いソリューションです。 Palm に取り付け可能なこの工具は軽量で、押しボタン式でリリースでき、作業に必要なテープの量のみを使用できます。人間工学に基づいた設計により、左利きでも右利きでも使用できます。カセットクリーナーを使用した場合にのみ繊維に付着するため、繊維の不要な埃を最小限に抑えることができます。 このテープは IPA (イソプロピルアルコール)より優れた洗浄液で、毒性があり可燃性で、ファイバの末端に残留物を残します。各クリーナは 400 枚以上のワイプを取り揃えており、 RS Pro では交換用の製品を取り揃えています。このようなクリーナーは、優れた帯電防止特性を備えているため、 MR スキャナの光学モジュールなどの静電気の影響を受けやすい環境でよく使用されます。特長と利点. RS Pro カセットテープクリーナ . D4 コネクタ、 DIN コネクタ、 FC コネクタ、 LC コネクタ、 MU コネクタ、 SC コネクタ、 SC2 コネクタ、および ST コネクタを効果的にクリーニングします .白いテープ . 160 g のパッケージサイズ .幅 130 mm .高さ 75 mm .奥行き 40 mm .交換可能なクリーナーテープ .テープあたり 400 枚以上のワイプRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様クリーナータイプ = テープ包装形態 = パックパッケージサイズ = 160 gサイズ = 130 x 75 x 40mmRoHS指令(10物質対応)対応
カセットテープクリーナ RS PRO テープ RS PROカセットテープクリーナ RS PRO テープRS PRO
43,980税込48,378
1個
7日以内出荷
RS Pro カセットテープクリーナテープは、 D4 コネクタ、 DIN コネクタ、 FC コネクタ、 LC コネクタ、 MU コネクタ、 SC 用です信頼の RS Pro シリーズがお届けするこのカセットテープクリーナは、ファイバコネクタに性能やファイバの損傷の原因となる埃、油、粒子が付着しないようにする効果的なソリューションです。Palm にも取り付け可能な軽量工具で、シンプルな押ボタンを使用すると、 EXACT のクリーニングテープこれにより、カセットクリーナーを使用した場合にのみファイバが露出するため、不要な埃が最小限に抑えられます。 クリーナーテープを使用すれば、 IPA (イソプロピルアルコール)を使用せずに一貫した結果を得られます。 IPA は有毒で可燃性があり、ファイバの末端に残留物を残します。1 本のテープに 400 枚以上のワイプが GET され、交換用テープも RS Pro から入手できます。人間工学に基づいた設計により、右利きのオペレータにも左利きのオペレータにも適しています。クリーナーテープは優れた帯電防止特性を示すため、 MR スキャナの光学モジュールなどの静電気の影響を受けやすい用途で一般的に使用されます。特長と利点. RS Pro カセットテープクリーナ . D4 コネクタ、 DIN コネクタ、 FC コネクタ、 LC コネクタ、 MU コネクタ、 SC コネクタ、 SC2 コネクタ、および ST コネクタを効果的にクリーニングします . 160 g のパッケージサイズ .幅 130 mm .高さ 75 mm .奥行き 40 mm .交換可能なクリーナーテープ .テープあたり 400 枚以上のワイプRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様クリーナータイプ = テープ包装形態 = パックパッケージサイズ = 160 gサイズ = 130 x 75 x 40mmRoHS指令(10物質対応)対応
カセットテープクリーナ RS PRO テープ RS PROカセットテープクリーナ RS PRO テープRS PRO
15,980税込17,578
1個
7日以内出荷
RS Proクリーニングカセット / テープ. 信頼のRS Proブランドがお届けする、手のひらにフィットする優れた品質の光ファイバコネクタクリーナです。この強力なクリーナにより、ファイバコネクタの性能の劣化やファイバの損傷の原因となるは、埃、油、粒子を拭き取ることができます。シンプルなプッシュボタンシャッターを開いて曝け出された適量のクリーニングテープで拭き取ります。人間工学に基づいた快適なデザインで、右利きと左利きのどちらにも簡単に対応することができます。このクリーナシリーズには、白色テープ又は青色テープのタイプがあります。別売りの交換用テープもあります。特長と利点:. 小型軽量 IPAアルコールなしでクリーニング 静電気防止 交換用テープ テープ1個に400枚
仕様クリーナータイプ = テープ用途 = D4コネクタ、FCコネクタ、SCコネクタ、STコネクタ包装形態 = パックパッケージサイズ = 160 gサイズ = 130 x 75 x 40mmRoHS指令(10物質対応)対応
カセットテープクリーナ RS PRO テープ RS PROカセットテープクリーナ RS PRO テープRS PRO
15,980税込17,578
1個
7日以内出荷
RS Proクリーニングカセット / テープ. 信頼のRS Proブランドがお届けする、手のひらにフィットする優れた品質の光ファイバコネクタクリーナです。この強力なクリーナにより、ファイバコネクタの性能の劣化やファイバの損傷の原因となるは、埃、油、粒子を拭き取ることができます。シンプルなプッシュボタンシャッターを開いて曝け出された適量のクリーニングテープで拭き取ります。人間工学に基づいた快適なデザインで、右利きと左利きのどちらにも簡単に対応することができます。このクリーナシリーズには、白色テープ又は青色テープのタイプがあります。別売りの交換用テープもあります。特長と利点:. 小型軽量 IPAアルコールなしでクリーニング 静電気防止 交換用テープ テープ1個に400枚
仕様クリーナータイプ = テープ用途 = D4コネクタ、FCコネクタ、SCコネクタ、STコネクタ包装形態 = パックパッケージサイズ = 160 gサイズ = 130 x 75 x 40mmRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:280 mm RS PRORS PRO, アルミニウム, 高さ:100 mm, 奥行き:280 mmRS PRO
34,980税込38,478
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 280 mm高さ = 100 mm幅 = 180 mm外形寸法 = 280 x 180 x 100mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:100 mm RS PRORS PRO, アルミニウム, 高さ:81 mm, 奥行き:100 mmRS PRO
10,980税込12,078
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 100 mm高さ = 81 mm幅 = 100 mm外形寸法 = 100 x 100 x 81mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:330 mm RS PRORS PRO, アルミニウム, 高さ:110 mm, 奥行き:330 mmRS PRO
43,980税込48,378
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 330 mm高さ = 110 mm幅 = 230 mm外形寸法 = 330 x 230 x 110mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:230 mm RS PRORS PRO, アルミニウム, 高さ:110 mm, 奥行き:230 mmRS PRO
16,980税込18,678
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 230 mm高さ = 110 mm幅 = 200 mm外形寸法 = 230 x 200 x 110mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:400 mm RS PRORS PRO, アルミニウム, 高さ:110 mm, 奥行き:400 mmRS PRO
24,980税込27,478
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 400 mm高さ = 110 mm幅 = 230 mm外形寸法 = 400 x 230 x 110mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:100 mm RS PRORS PRO, アルミニウム, 高さ:81 mm, 奥行き:100 mmRS PRO
10,980税込12,078
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 100 mm高さ = 81 mm幅 = 100 mm外形寸法 = 100 x 100 x 81mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:230 mm RS PRORS PRO, アルミニウム, 高さ:110 mm, 奥行き:230 mmRS PRO
25,980税込28,578
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 230 mm高さ = 110 mm幅 = 200 mm外形寸法 = 230 x 200 x 110mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:280 mm RS PRORS PRO, アルミニウム, 高さ:100 mm, 奥行き:280 mmRS PRO
11,980税込13,178
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 280 mm高さ = 100 mm幅 = 180 mm外形寸法 = 280 x 180 x 100mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mm RS PRORS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mmRS PRO
16,980税込18,678
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 180 mm高さ = 100 mm幅 = 180 mm外形寸法 = 180 x 180 x 100mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:360 mm RS PRORS PRO, アルミニウム, 高さ:90 mm, 奥行き:360 mmRS PRO
16,980税込18,678
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 360 mm高さ = 90 mm幅 = 160 mm外形寸法 = 360 x 160 x 90mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:58 mm RS PRORS PRO, アルミニウム, 高さ:34 mm, 奥行き:58 mmRS PRO
1,798税込1,978
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 58 mm高さ = 34 mm幅 = 64 mm外形寸法 = 58 x 64 x 34mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:160 mm RS PRORS PRO, アルミニウム, 高さ:81 mm, 奥行き:160 mmRS PRO
13,980税込15,378
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 160 mm高さ = 81 mm幅 = 100 mm外形寸法 = 160 x 100 x 81mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:180 mm, 奥行き:200 mm RS PRORS PRO, アルミニウム, 高さ:180 mm, 奥行き:200 mmRS PRO
49,980税込54,978
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 200 mm高さ = 180 mm幅 = 230 mm外形寸法 = 200 x 230 x 180mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:122 mm RS PRORS PRO, アルミニウム, 高さ:91 mm, 奥行き:122 mmRS PRO
7,998税込8,798
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 122 mm高さ = 91 mm幅 = 120 mm外形寸法 = 122 x 120 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:200 mm RS PRORS PRO, アルミニウム, 高さ:90 mm, 奥行き:200 mmRS PRO
9,798税込10,778
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 200 mm高さ = 90 mm幅 = 120 mm外形寸法 = 220 x 120 x 90mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm RS PRORS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mmRS PRO
17,980税込19,778
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:250 mm RS PRORS PRO, アルミニウム, 高さ:57 mm, 奥行き:250 mmRS PRO
12,980税込14,278
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 250 mm高さ = 57 mm幅 = 80 mm外形寸法 = 250 x 80 x 57mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:75 mm RS PRORS PRO, アルミニウム, 高さ:57 mm, 奥行き:75 mmRS PRO
3,500税込3,850
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 75 mm高さ = 57 mm幅 = 80 mm外形寸法 = 75 x 80 x 57mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:98 mm RS PRORS PRO, アルミニウム, 高さ:34 mm, 奥行き:98 mmRS PRO
3,398税込3,738
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 98 mm高さ = 34 mm幅 = 64 mm外形寸法 = 98 x 64 x 34mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mm RS PRORS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mmRS PRO
16,980税込18,678
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 220 mm高さ = 81 mm幅 = 120 mm外形寸法 = 220 x 120 x 81mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:125 mm RS PRORS PRO, アルミニウム, 高さ:57 mm, 奥行き:125 mmRS PRO
6,198税込6,818
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 125 mm高さ = 57 mm幅 = 80 mm外形寸法 = 125 x 80 x 57mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:150 mm RS PRORS PRO, アルミニウム, 高さ:34 mm, 奥行き:150 mmRS PRO
5,298税込5,828
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 150 mm高さ = 34 mm幅 = 64 mm外形寸法 = 150 x 64 x 34mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしガスケット材質 = ネオプレンDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:360 mm RS PRORS PRO, アルミニウム, 高さ:90 mm, 奥行き:360 mmRS PRO
27,980税込30,778
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 360 mm高さ = 90 mm幅 = 160 mm外形寸法 = 360 x 160 x 90mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:260 mm RS PRORS PRO, アルミニウム, 高さ:90 mm, 奥行き:260 mmRS PRO
29,980税込32,978
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 260 mm高さ = 90 mm幅 = 160 mm外形寸法 = 260 x 160 x 90mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:180 mm, 奥行き:330 mm RS PRORS PRO, アルミニウム, 高さ:180 mm, 奥行き:330 mmRS PRO
54,980税込60,478
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 330 mm高さ = 180 mm幅 = 230 mm外形寸法 = 330 x 230 x 180mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mm RS PRORS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mmRS PRO
14,980税込16,478
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 220 mm高さ = 81 mm幅 = 120 mm外形寸法 = 220 x 120 x 81mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしシリーズ = RJガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:220 mm RS PRORS PRO, アルミニウム, 高さ:91 mm, 奥行き:220 mmRS PRO
14,980税込16,478
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 220 mm高さ = 91 mm幅 = 120 mm外形寸法 = 220 x 120 x 91mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:160 mm RS PRORS PRO, アルミニウム, 高さ:90 mm, 奥行き:160 mmRS PRO
13,980税込15,378
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 160 mm高さ = 90 mm幅 = 160 mm外形寸法 = 160 x 160 x 90mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:175 mm RS PRORS PRO, アルミニウム, 高さ:57 mm, 奥行き:175 mmRS PRO
5,298税込5,828
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 175 mm高さ = 57 mm幅 = 80 mm外形寸法 = 175 x 80 x 57mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:160 mm RS PRORS PRO, アルミニウム, 高さ:81 mm, 奥行き:160 mmRS PRO
13,980税込15,378
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 160 mm高さ = 81 mm幅 = 100 mm外形寸法 = 160 x 100 x 81mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:125 mm RS PRORS PRO, アルミニウム, 高さ:57 mm, 奥行き:125 mmRS PRO
5,898税込6,488
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 125 mm高さ = 57 mm幅 = 80 mm外形寸法 = 125 x 80 x 57mmIP保護等級 = IP66色 = 銀蓋色 = 銀フランジ = なしシールド = なしガスケット材質 = ネオプレン. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本
RoHS指令(10物質対応)対応