カテゴリ

  • コンプレッサー・空圧機器・ホース(57)
  • 電気材料(27)
  • 配管・水廻り設備部材(3)
  • 制御機器(2)
  • 安全標識(2)
  • 防犯用品(1)
  • 測定用品(1)
  • 印刷用紙/インク/印刷機(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • ネオダクト(98)
  • SPARKFUN(53)
  • Electro Harmonix(31)
  • MARWI(24)
  • 三菱ふそう(21)
  • Panasonic(パナソニック)(20)
  • SKF(日本エスケイエフ)(19)
  • NORGREN(19)
  • brembo(17)
  • Martindale(15)
  • シュナイダーエレクトリック(15)
  • BULGIN(13)
  • NSK(日本精工)(12)
  • SCHURTER(12)
  • ホンダ(9)
  • SIEMENS(6)
  • Seeed Studio(6)
  • Merck(メルクミリポア)(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(92)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dale」の検索結果

95件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • DVI-I female to DVI-I male adaptor RS PRO

    DVI-I female to DVI-I male adaptor

    RS PRO
    2,598税込2,858
    1個
    翌々日出荷
    仕様ビデオDVIインターフェイスケーブル. アナログのモニタ / グラフィックカードとデジタルのディスプレイをインターフェイスすることが可能なケーブルアセンブリシリーズです。許容電流(A)3材質(シース)PVCシース色RoHS指令(10物質対応)対応コネクタADVI-IコネクタBDVI-IケーブルタイプDVI-I - DVI-Iジェンダー【コネクタA】 メス、【コネクタB】オス
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRO

    RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード

    RS PRO
    789税込868
    1個
    7日以内出荷
    RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,398税込2,638
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    399税込439
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) CE

    RS PRO
    16,980税込18,678
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタAプッシュイン6 mm、コネクタBプッシュイン6 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、動作温度 Min-20℃RoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) CE

    RS PRO
    15,980税込17,578
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) OF

    RS PRO
    24,980税込27,478
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) OF

    RS PRO
    17,980税込19,778
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) CE

    RS PRO
    34,980税込38,478
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン14 mmコネクタB = プッシュイン14 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) OF

    RS PRO
    24,980税込27,478
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) CE

    RS PRO
    17,980税込19,778
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) OF RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) OF

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) CE

    RS PRO
    27,980税込30,778
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (PARALLEL) CE RS PRO

    ORIENTING TEE MALE ADAPTOR (PARALLEL) CE

    RS PRO
    21,980税込24,178
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、平行ねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • Male parallel elbow adaptor,1/4inx6mm RS PRO

    Male parallel elbow adaptor,1/4inx6mm

    RS PRO
    3,198税込3,518
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male parallel elbow adaptor,1/8inx6mm RS PRO

    Male parallel elbow adaptor,1/8inx6mm

    RS PRO
    3,598税込3,958
    1袋(5個)
    7日以内出荷
    仕様コネクタA = G 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male parallel elbow adaptor,1/4inx8mm RS PRO

    Male parallel elbow adaptor,1/4inx8mm

    RS PRO
    4,398税込4,838
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S

    RS PRO
    17,980税込19,778
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタAプッシュイン8 mm、コネクタBプッシュイン8 mm、空圧継手の種類プッシュイン式継手、接続スタイルチューブねじ込み、ボディ材質ニッケルめっき真鍮℃RoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) 8 (5/ RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) 8 (5/

    RS PRO
    17,980税込19,778
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) 6-1/4 RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) 6-1/4

    RS PRO
    15,980税込17,578
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S

    RS PRO
    27,980税込30,778
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S

    RS PRO
    22,980税込25,278
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) OFF-S

    RS PRO
    15,980税込17,578
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、 Orienting 型オスオフセット脚アダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • ORIENTING TEE MALE ADAPTOR (SHORT) 6-1/8 RS PRO

    ORIENTING TEE MALE ADAPTOR (SHORT) 6-1/8

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    RS Pro 金属製プッシュイン式継手、回転式 型オスアダプタ、ユニバーサルショートねじ チューブ RS Pro の金属製プッシュイン式継手をご紹介します。広範な空圧産業用途でのパイプ、チューブ、ホースの接続に最適な、堅牢で高性能な各種継手及びアダプタです。このプッシュイン継手は、ニッケルめっき黄銅構造と AISI301 クランプワッシャを備えており、環境を問わず優れた耐久性と信頼性を発揮します。高品質シールにより、高真空用途や高圧用途でも、チューブと継手の間の確実かつ気密接続が確保されます。RS Pro 金属製プッシュイン継手シリーズは、迅速かつ効率的に接続及び切断が簡単で、さまざまなサイズとスタイルのニーズに対応する卓越した品質と性能を発揮します。独自のユニバーサルショートねじコネクタを備えているので、 BSPP BSPT NPT のいずれのねじ接続でも使用でき、優れた汎用性を発揮します。 特長と利点 耐久性に優れたニッケルめっき黄銅構造 スチール製クランプワッシャ 特殊な形状のシールによるフルフロー及び真空耐性 堅牢で耐久性に優れた設計で、さまざまな環境に適しています 迅速かつ効率的に接続及び切断できます 最大 20 bar の圧力に対応 幅広い空圧産業用途に最適です 広い動作温度範囲: -20 +80 C BSPP BSPT (ユニバーサルショート)、メトリックの つのねじタイプを用意 ストレート継手は、 Allen レンチでも組み立てることができます シリコンフリー 幅広い形状及びサイズを用意しています 用途 金属製のプッシュイン式継手とコネクタは、 Durable な小型アダプタです。空圧産業用途でパイプ、チューブ、ホースを簡単に接続できるように設計されています。これらは、激しい振動や摩耗に強い継手を必要とする用途に最適です。シンプルなプッシュイン設計により、パイプやチューブを簡単に接続できるため、迅速かつ効率的に取り付けることができます。プッシュイン継手は、幅広い形状とサイズの製品が用意されており、次のような領域で使用されています。 ロボット 自動車溶接 鉄道の保守 圧縮空気回路 冷却水システム 規格 1907/2006 REACH 2011/65/CE RoHS PED 2014/68/UE ISO14743 2004 よくある質問 ユニバーサルショートねじと互換性があるのはどのようなものですか? RS Pro の短いユニバーサルねじ付き空圧プッシュイン式継手は、短いテーパーねじ山を短くしてシールを付けた独自のねじ山を備えています。この独自の多用途ねじにより、 BSPT ISO 228 (テーパー)、 BSPP ISO7 (平行)、及び NPT ねじに対応しています。RS Pro ユニバーサルショートねじ継手は、異なるねじ山の複数の継手を購入するのではなく、これらのねじタイプのいずれかに適合し、コスト効率が高く、堅牢です。 互換性のあるチューブは何ですか? RS Pro 金属製プッシュイン継手は、 PA6 PA11 PA12 、ポリエチレン、ポリウレタン、 PTFE FEP などの各種チューブとの併用に最適です。 圧力範囲は? RS Pro 金属製プッシュイン継手は、 -0.99 bar -0.099 MPa 20 bar 2.0 MPa )の圧力に対応しています。
    仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バールRoHS指令(10物質対応)対応
  • Metric Male Elbow Adapter 4 mm M5 RS PRO

    Metric Male Elbow Adapter 4 mm M5

    RS PRO
    3,998税込4,398
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO 粘着剤付きラベル 140枚入り 緑 White Date Installed RS PRO

    RS PRO 粘着剤付きラベル 140枚入り 緑 White Date Installed

    RS PRO
    2,498税込2,748
    1袋(140個)
    7日以内出荷
    固定タイプ = 接着剤。テキストカラー = 緑。背景色 = White。パック入り数 = 140。長さ = 38mm。幅 = 15mm。テキストメッセージ = Date Installed。。RS Pro接着式プリントビニールクロスラベル. RS Proの事前に印刷されたビニールクロスのラベルには強力なアクリル系粘着剤を使用しているので、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に対応します。素材は非常に柔軟で、オフセット印刷、スクリーン印刷、輪転印刷、熱転写印刷に最適です。これらのラベルには、様々な色や文字が印刷されています。メッセージには次のようなものがあります。 ; 758-7949 758-7949 - 設置日 ; 758-7951 758-7951 - 安全性チェック ; 758-7955 758-7955 . QA承認済み ; 758-7958 758-7958 . 品質保持期限 ; 758-7961 758-7961 . QA受付済み ; 758-7964 758-7964 . QA却下 ; 758-7967 758-7967 . QA検査済み ; 758-7970 758-7970 - チェック済み ; 758-7973 758-7973 . 清掃済み ; 758-7977 758-7977 . 検査担当者 ; 758-7983 758-7983 . 保守点検担当者 ; 758-7986 758-7986 - バッチ番号 ; 758-7989 758-7989 . 電気的安全性をテスト済み ; 758-7992 758-7992 . 使用不可の機器 ; 758-7995 758-7995 . 却下 ; 758-7999 758-7999 - 承認済み ; 758-8002 758-8002 . シリアル番号 ; 758-8005 758-8005 . キャリブレーション済み ; 758-8009 758-8009 . 使用不可 ; 758-8011 758-8011 - 空白の白ラベル ; 758-8018 758-8018 . テスト済み. 特長と利点: 非常に印刷しやすく、優れた転換及び用途特性を実現 粘着ラベル: 長さ38 mm、幅15 mm 非常に軟らかく、ケーブルや曲面に優れた粘着性を発揮 温度範囲: -30 → +100 ℃ 弱酸、アルカリ、ほとんどの一般的な石油系オイル、グリス、脂肪族溶剤に対し優れた耐性を発揮 パッケージ - ステッカーシート140枚入りのパック. 代表的用途:. 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 宝石類 化粧品 電子 PATテスト 医療診断 食品流通 製造 保守. SHELF LIFE:. 元のパッキング内に収めてシールすれば、製品を23 ℃、65 % RHで1年間以上、保管可能
    RoHS指令(10物質対応)対応
  • Male taper elbow adaptor,1/4inx8mm RS PRO

    Male taper elbow adaptor,1/4inx8mm

    RS PRO
    2,698税込2,968
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male taper elbow adaptor,1/8inx4mm RS PRO

    Male taper elbow adaptor,1/8inx4mm

    RS PRO
    2,998税込3,298
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male taper elbow adaptor,3/8inx8mm RS PRO

    Male taper elbow adaptor,3/8inx8mm

    RS PRO
    2,898税込3,188
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • RS PRO 危険警告ラベル Danger Live Electrical Equipment - Isolate for Safe Working or if Fault Occurs 英語語 プラスチック 黒/青/黄 電気 サイン RS PRO

    RS PRO 危険警告ラベル Danger Live Electrical Equipment - Isolate for Safe Working or if Fault Occurs 英語語 プラスチック 黒/青/黄 電気 サイン

    RS PRO
    2,498税込2,748
    1個
    7日以内出荷
    記号の説明 = 電気関連の危険。自己粘着性 = なし。高さ = 300 mm。サンテキスト / 記号 = シンボルとテキスト。テキスト言語 = 英語。材質 = プラスチック。色 = 黒/青/黄。内容量 = 1。幅 = 150mm。表示タイプ = サイン。危険タイプ = 電気。。ISO 7010. RS Pro プラスチック電気危険安全標識です. ISO 7010規格に適合したRS PROプラスチック製電気安全標識。標識は太字で、白地に警告の文字と画像が描かれている。 これらの電気の危険の印のために利用できる選択 ; 917-5403 917-5403 - 200x150mm プラスチック製危険415ボルト標識917- ; 5412 5412 - 200x150mm プラスチック製危険440ボルト標識917- ; 5419 5419 - 200x150mm プラスチック製危険11000ボルト標識917- ; 5421 5421 - 200x150mm プラスチック製感電標識917- ; 5425 5425 - 150x300mm プラスチック製危険&絶縁標識917-5434 - 200x150mm プラスチック製高電圧標識。Isolate ; Sign917-5434 Sign917-5434 - 200x150mm Plastic High voltage Sign ISO 7010 規格の目的は、テキストベースの安全指示では十分でない、母国語を話さない労働者の増加に伴い、安全性を高めるために、国際的に認知された標識の形状、色、ピクトグラムの範囲を持つことです。 ISO 7010規格は、作業環境および安全問題を認識させる必要があるその他の場所におけるすべての安全標識およびシンボルに適用されます。これには、非常口標識から強制標識、禁止標識、危険警告標識まで、あらゆるものが含まれる。 危険・安全標識は、安全衛生上のリスクがある場合に、従業員が必ず必要とするものである。RS PROは、安全な作業環境を維持し、事故を回避するために必要なあらゆる要件を満たす、国際的な危険・有害標識の幅広いラインナップを取り揃えています。特長と利点:. 材質 - プラスチック 視認性が高く色分け:白の背景、警告メッセージは太字で表示されています 文字、わかりやすい.説明と重要な安全情報は、口頭でのコミュニケーションが不可能な場合に明確に表示されます 様々なサイズを用意 必要に応じて、吊り下げ、接着、貼り付けが可能 電気的危険性のマーキング用 . 代表的用途. 危険標識及び警告標識には通常、黄色の背景と黒い枠があり、その地域のスタッフに潜在的なリスクを示します。健康及び安全性に関する情報が必要な職場やその他の場所に最適です。これらの標識は、人が見られるように明確に示す必要があり、電気機器又は電源に関連する危険又はリスクを示すために使用されます。よくある質問. どのようなタイプの安全標識がありますか. RS Pro の健康 / 安全標識には、さまざまなスタイルとサイズが用意されています。この標識は通常、色分けされているため、人々が容易に理解できます。 警告標識 - 三角形、黒の画像、黄の背景、黒の枠線 禁止標識 - 丸形、黒の画像、白の背景、赤の枠線、赤の対角線 必須標識 - 丸形、白の画像、青の背景 非常口標識及び応急処置標識は、長方形又は正方形で、白の画像、緑の背景です 消化機器標識 - 角形又は正方形、白の画像、赤の背景 CLP規定危険ピクトグラム(危険な化学物質の存在を警告) - ひし形、赤い枠線、白い背景、黒い画像 ISO7010の詳細 ISO7010は、各種の危険及び安全標識の整合性を維持する国際規格です。色と記号の組み合わせは、言語に頼り過ぎることなく、簡単に理解できるように設計されています。
    RoHS指令(10物質対応)対応
  • RS PRO 危険警告ラベル Danger Live Electrical Equipment - Isolate for Safe Working or if Fault Occurs 英語語 PP 黒/青/白/黄 電気 サイン RS PRO

    RS PRO 危険警告ラベル Danger Live Electrical Equipment - Isolate for Safe Working or if Fault Occurs 英語語 PP 黒/青/白/黄 電気 サイン

    RS PRO
    2,798税込3,078
    1個
    7日以内出荷
    記号の説明 = 電気関連の危険。自己粘着性 = なし。高さ = 150 mm。サンテキスト / 記号 = シンボルとテキスト。テキスト言語 = 英語。材質 = PP。色 = 黒/青/白/黄。幅 = 300mm。表示タイプ = サイン。危険タイプ = 電気。。ISO7010. 危険 - 通電中の電子機器 記号: 電圧についての警告(参照番号W012) 安全作業目的や障害発生時は絶縁 記号: 必須標識の感嘆符(参照番号M001). RS Pro 763-1711 は、通電中の電子機器について警告するデュアルメッセージ標識で、安全な作業や故障時に不可欠なメッセージです。 標識の大きさは300 x 150 x 1.2 mmで、白地に黄色 / 黒色及び青色で印刷されます。ポリプロピレン(PP)を選ぶ理由は何ですか.. この耐摩耗材は、屋内外での使用に最適です。PPは他のプラスチックより環境に優しく、リサイクル可能なため、標識にも普及しています。ISO7010の詳細:. ISO7010は、各種の危険及び安全標識の整合性を維持する国際規格です。色と記号の組み合わせは、言語に頼り過ぎることなく、簡単に理解できるように設計されています。
    RoHS指令(10物質対応)対応
  • RS PRO テストリード 15V, 黒 , 赤, 1m RS PRO

    RS PRO テストリード 15V, 黒 , 赤, 1m

    RS PRO
    4,798税込5,278
    1組
    7日以内出荷
    RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
  • RS PRO 基板接続用ピンヘッダ 34極 2.54mm RS PRO

    RS PRO 基板接続用ピンヘッダ 34極 2.54mm

    RS PRO
    379税込417
    1個
    7日以内出荷
    UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
  • RS PRO 基板接続用ピンヘッダ 50極 2.54mm RS PRO

    RS PRO 基板接続用ピンヘッダ 50極 2.54mm

    RS PRO
    429税込472
    1個
    7日以内出荷
    UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
  • 空圧バンジョーねじ対チューブアダプタ RS PRO 10mm RS PRO

    空圧バンジョーねじ対チューブアダプタ RS PRO 10mm

    RS PRO
    8,898税込9,788
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み

    RS PRO
    8,398税込9,238
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み

    RS PRO
    4,298税込4,728
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm RS PRO

    RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm

    RS PRO
    5,798税込6,378
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応