カテゴリ

  • 電気材料(11)
  • 機構部品(10)
  • 制御機器(8)
  • 物流用品(1)
  • 安全標識(1)
  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • SMC(1,413)
  • Panasonic(パナソニック)(550)
  • ホンダ(278)
  • piaggio(ピアッジオグループ)(265)
  • KTM(249)
  • ダイヤトレンド(170)
  • Puig (プーチ)(166)
  • 日立産機システム(70)
  • BIGM(丸山製作所)(70)
  • DLAB(61)
  • アネスト岩田(55)
  • サンエス(52)
  • 三菱ふそう(50)
  • BMW(47)
  • KEMET(45)
  • メディアカバーマーケット(45)
  • 三菱電機(38)
  • 富士コンプレッサー(38)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(29)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dl 50」の検索結果

特価
本日4月4日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
32件中 132
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Ratchet crimp tool w/green handle,50ohm RS PRORatchet crimp tool w/green handle,50ohmRS PRO
12,980税込14,278
1個
7日以内出荷
仕様圧着工具種類 = ラチェットケーブルサイズ = RG58, URM43, URM7650 Ω / 75 Ωコネクタ圧着工具. ラチェット式の2つの圧着工具はBNC、TNC、UHF製品のコネクタ圧着に最適です。50 Ωタイプはハンドルが緑で、主としてケーブルグループAの50 Ωコネクタに最適です。75 Ωタイプはハンドルが赤で、ケーブルグループF及びDの75 Ωコネクタに最適です。
RS PRO 電気二重層コンデンサ 2.7V dc 50F リード品 RS PRORS PRO 電気二重層コンデンサ 2.7V dc 50F リード品RS PRO
1,398税込1,538
1個
7日以内出荷
RS Pro EDLC スーパーRS Pro 50F EDLC スーパーコンデンサは、定格電圧が 2.7 、漏洩電流( 24 時間)が 0.3 mA です。この電気二重層コンデンサは、一般的な産業機器などの用途に適しています。特長と利点許容差: -20 80% 動作温度範囲: -40 C 70 C AC インピーダンスは 25mhm DC インピーダンスは 40mhm です用途 UPS (バックアップ電源) 太陽電池駆動回路 ベースステーションのモーター駆動 急速充電 電子式メーター認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
仕様静電容量 = 50F電圧 = 2.7V dc実装タイプ = スルーホール動作温度 Min = -40℃動作温度 Max = +70℃漏れ電流 = 0.3 mA許容差 = -20 → +80%末端仕様 = スルーホール実装RoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66RS PRO
1,998税込2,198
1袋(50個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66RS PRO
1,898税込2,088
1袋(50個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 電気二重層コンデンサ 5.5V dc 0.33F RS PRORS PRO 電気二重層コンデンサ 5.5V dc 0.33FRS PRO
1,598税込1,758
1袋(10個)
7日以内出荷
RS Pro EDLC スーパーRS Pro SD シリーズ 0.33 基板実装 EDLC スーパーコンデンサは、定格電圧 5.5 、漏洩電流( 24 時間) 0.003 mA です。この電気二重層コンデンサは、一般的な産業機器などの用途に適しています。特長と利点 AC インピーダンスは 50 、 DC インピーダンスは 75 動作温度範囲: -40 C 70 C 許容差は -20 80% です用途 UPS (バックアップ電源) 太陽電池駆動回路 ベースステーションのモーター駆動 急速充電 電子式メーター
仕様静電容量 = 0.33F電圧 = 5.5V dc動作温度 Min = -40℃動作温度 Max = +70℃漏れ電流 = 0.005 mAシリーズ = SD許容差 = -20 → +80%コンデンサファミリ = 電気2層RoHS指令(10物質対応)対応
RS PRO 電気二重層コンデンサ 5.5V dc 0.22F RS PRORS PRO 電気二重層コンデンサ 5.5V dc 0.22FRS PRO
1,998税込2,198
1袋(10個)
7日以内出荷
RS Pro EDLC スーパーRS Pro NF シリーズ 0.22 基板実装 EDLC スーパーコンデンサは、定格電圧 5.5 、漏洩電流( 24 時間) 0.003 mA です。この電気二重層コンデンサは、一般的な産業機器などの用途に適しています。特長と利点許容差: -20 80% 動作温度範囲: -40 C 70 C 50 の AC インピーダンスと 75 の DC インピーダンス用途 UPS (バックアップ電源) 太陽電池駆動回路 ベースステーションのモーター駆動 急速充電 電子式メーター認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
仕様静電容量 = 0.22F電圧 = 5.5V dc動作温度 Min = -40℃動作温度 Max = +70℃漏れ電流 = 0.005 mAシリーズ = NF許容差 = -20 → +80%コンデンサファミリ = 電気2層RoHS指令(10物質対応)対応
RS PRO 電気二重層コンデンサ 5.5V dc 0.33F リード品 RS PRORS PRO 電気二重層コンデンサ 5.5V dc 0.33F リード品RS PRO
1,798税込1,978
1袋(10個)
7日以内出荷
RS Pro EDLC スーパーRS Pro SD シリーズ 0.33 EDLC スーパーコンデンサは、定格電圧 5.5 、漏洩電流( 24 時間) 0.003 mA です。この電気二重層コンデンサは、一般的な産業機器などの用途に適しています。特長と利点許容差: -20 80% 動作温度範囲: -40 C 70 C 50 の AC インピーダンスと 75 の DC インピーダンス用途 UPS (バックアップ電源) 太陽電池駆動回路 ベースステーションのモーター駆動 急速充電 電子式メーター認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
仕様静電容量 = 0.33F電圧 = 5.5V dc実装タイプ = スルーホール動作温度 Min = -40℃動作温度 Max = +70℃漏れ電流 = 0.005 mAシリーズ = SD許容差 = -20 → +80%末端仕様 = スルーホール実装RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 34 mm 、外径 50 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 34mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 34 mm 、外径 50 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 34mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 32 mm 、外径 50 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 32mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 29 mm 、外径は 50 mm 、厚さは 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 29mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 30 mm 、外径 50 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 50 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 34 mm 、外径 50 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 34mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 33 mm 、外径 50 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 33mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリル製シングルの内径は 28 mm 、外径は 50 mm 、厚さはmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 28mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 33 mm 、外径 50 mm 、厚さ 10 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 33mm外径 = 50mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 電気二重層コンデンサ 2.5V dc 3.3F RS PRORS PRO 電気二重層コンデンサ 2.5V dc 3.3FRS PRO
1,298税込1,428
1袋(5個)
7日以内出荷
RS Pro EDLC スーパーRS Pro HZ シリーズ 3.3 基板実装 EDLC スーパーコンデンサは、定格電圧が 2.5 、漏洩電流( 24 時間)が 0.05 mA です。この電気二重層コンデンサは、一般的な産業機器などの用途に適しています。特長と利点許容差: -20 80% 動作温度範囲: -40 C 70 C 220 mhm AC インピーダンスと 350 mhm DC インピーダンス用途 UPS (バックアップ電源) 太陽電池駆動回路 ベースステーションのモーター駆動 急速充電 電子式メーター認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
仕様静電容量 = 3.3F電圧 = 2.5V dc動作温度 Min = -40℃動作温度 Max = +70℃漏れ電流 = 0.05 mAシリーズ = HZ許容差 = -20 → +80%コンデンサファミリ = 電気2層RoHS指令(10物質対応)対応
RS PRO 電気二重層コンデンサ 2.7V dc 7.5F リード品 RS PRORS PRO 電気二重層コンデンサ 2.7V dc 7.5F リード品RS PRO
1,298税込1,428
1袋(5個)
7日以内出荷
RS Pro EDLC スーパーRS Pro HL シリーズ 7.5 ラジアル実装 EDLC スーパーコンデンサは、定格電圧 2.7 で、漏洩電流( 24 時間)は 0.05 mA です。この電気二重層コンデンサは、一般的な産業機器などの用途に適しています。特長と利点許容差: -20 80% 動作温度範囲: -40 C 70 C AC インピーダンスは 90 moshm DC インピーダンスは 150 mhm です用途 UPS (バックアップ電源) 太陽電池駆動回路 ベースステーションのモーター駆動 急速充電 電子式メーター認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
仕様静電容量 = 7.5F電圧 = 2.7V dc実装タイプ = スルーホール動作温度 Min = -40℃動作温度 Max = +70℃漏れ電流 = 0.05 mAシリーズ = HL許容差 = -20 → +80%コンデンサファミリ = 電気2層RoHS指令(10物質対応)対応
Ratchet crimp tool w/red handle,75ohm RS PRORatchet crimp tool w/red handle,75ohmRS PRO
12,980税込14,278
1個
7日以内出荷
仕様圧着工具種類 = ラチェットケーブルサイズ = RG59、RG62最小ワイヤサイズ = RG62最小ワイヤサイズ = RG5950 Ω / 75 Ωコネクタ圧着工具. ラチェット式の2つの圧着工具はBNC、TNC、UHF製品のコネクタ圧着に最適です。50 Ωタイプはハンドルが緑で、主としてケーブルグループAの50 Ωコネクタに最適です。75 Ωタイプはハンドルが赤で、ケーブルグループF及びDの75 Ωコネクタに最適です。
RS PRO 空圧Roundlineシリンダ ISO6432シリーズ ボア:25mm ストローク:250mm RS PRORS PRO 空圧Roundlineシリンダ ISO6432シリーズ ボア:25mm ストローク:250mmRS PRO
17,980税込19,778
1個
7日以内出荷
外向き推力及び戻り推力は、6バールでの値です。直径: 10 → 25 mm. RSシリーズのISO6432シリンダは、非潤滑空気に使用した場合でも高い性能と長寿命を実現します。単動と複動の両方がバージョンを用意。直径12 mm以上のモデルに磁性ステンレススチールピストンが付属しています。AISI304ステンレススチール製のボディ AISI303ステンレススチール製のピストンロッド 焼結青銅製のノーズベアリング 潤滑剤付きのNBRシール 陽極酸化処理アルミ製エンドキャップ ストローク末端バッファ 圧力範囲: 1-10バール 周囲温度範囲: -20 → +80 ℃ 媒体: 圧縮空気、ろ過、潤滑、又は非潤滑 ノーズナット及びピストンロッドナットが付属
仕様ストローク = 250mmボア = 25mm動作 = ダブルメーカーシリーズ = ISO6432クッションタイプ = バッファ最高使用圧力 = 10 bar動作温度 Min = -20℃RoHS指令(10物質対応)対応
RS PRO 危険警告ラベル Highly Flammable LPG - No Smoking or Naked Lights 英語語 PP 黒/赤/白/黄 防火 サイン RS PRORS PRO 危険警告ラベル Highly Flammable LPG - No Smoking or Naked Lights 英語語 PP 黒/赤/白/黄 防火 サインRS PRO
3,998税込4,398
1個
7日以内出荷
記号の説明 = 可燃性ラベル内容 = Highly Flammable LPG - No Smoking or Naked Lights自己粘着性 = なし高さ = 300 mmサンテキスト / 記号 = シンボルとテキストテキスト言語 = 英語材質 = PP色 = 黒/赤/白/黄内容量 = 1幅 = 500mm表示タイプ = サイン危険タイプ = 防火ISO7010. 危険標識. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン SAV = 粘着ビニール - 何度でも容易に貼り直し可能
RoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 450mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
11,980税込13,178
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 450mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 534N最大バンドル直径 = 115mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 150mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 150mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
6,098税込6,708
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 150mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 531N最大バンドル直径 = 37mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 350mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 350mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
9,198税込10,118
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 350mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = 取り外し不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 533N最大バンドル直径 = 89mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 450mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
14,980税込16,478
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 450mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1153N最大バンドル直径 = 115mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 200mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 200mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
9,198税込10,118
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 200mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1151N最大バンドル直径 = 50mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 200mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 200mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
6,698税込7,368
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 200mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 532N最大バンドル直径 = 50mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, 黒, ナイロン 66RS PRO
9,798税込10,778
1袋(1000個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
8,898税込9,788
1袋(1000個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン RS PRORS PRO シャックル ステンレス鋼 ネジピンRS PRO
1,998税込2,198
1個
7日以内出荷
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm