カテゴリ

  • 機構部品(265)
  • 制御機器(54)
  • 電気材料(43)
  • 作業服(3)
  • 物流用品(2)
  • 安全標識(2)
  • 研磨材(2)
  • パソコン/周辺機器(2)
  • 作業工具(2)
  • 保管用品(1)
  • 清掃用品(1)
  • オフィス家具(1)
  • 科学研究・開発用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • SMC(4,364)
  • ホンダ(233)
  • フエニックス・コンタクト(149)
  • 三菱ふそう(125)
  • トヨタ(110)
  • ハーティング(101)
  • IDEC(和泉電気)(92)
  • SPARKFUN(87)
  • ニッサン(52)
  • ミツビシ(50)
  • シュナイダーエレクトリック(50)
  • SIEMENS(41)
  • AMPHENOL(36)
  • KEMET(33)
  • ダルトン(25)
  • MAZDA(マツダ)(23)
  • VISHAY(22)
  • SKF(日本エスケイエフ)(19)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(364)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dul」の検索結果

関連キーワード
379件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
999税込1,099
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
ステップ RS PRO 0.38m 2段 スチール RS PROステップ RS PRO 0.38m 2段 スチールRS PRO
34,980税込38,478
1個
7日以内出荷
ステップ数 = 2。天板高さ = 0.38m。材質 = ゴム,スチール。色 = 白。全高 = 0.38m。。RS Pro 2 トレッドスチール製静的ステップ. RS Pro のこのコンパクトで軽量な 2 トレッドステップは、高さを上げて、わずかに手の届かない場所にアクセスするのに最適なソリューションです。脚部はスチール製で、滑り止めゴム脚と踏み板を備えているので、 Durable が高く、安全で安定したプラットフォームになります。コンパクトな設計のため、この脚立は家庭での使用に最適で、簡単に保管でき、スペースが限られた場所での使用に最適です。特長と利点. 軽量 Durable なデザインです スチール製で耐久性に優れています 耐腐食性に優れた白色粉体コーティング 滑り止めゴム脚と踏み板で安全性と安定性を確保します さまざまな環境での使用に最適です . 用途. 軽量でコンパクトな脚立は、さまざまな環境で高さをさらに上げ、手の届かない場所にも届くようにします。多くの場合、滑り止めゴム脚と踏み板を備え、安定性と安全性が増します。コンパクトな設計のため、 DIY 用途や次のような場所での使用に最適です。 家庭 オフィス ガレージ ワークショップ ストアルーム . よくある質問. 最大高さはいくつですか.. この脚立の最大高は 380 mm です。最大荷重は何ですか.. この脚立の最大安全荷重は 150 kg です。
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66RS PRO
379税込417
1袋(100個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO ケース 電子機器用 30 x 100 x 130mm ABS製 ベージュ RS PRORS PRO ケース 電子機器用 30 x 100 x 130mm ABS製 ベージュRS PRO
1,098税込1,208
1個
7日以内出荷
RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 30 mm幅 = 100 mm高さ = 130 mm外形寸法 = 30 x 100 x 130mm色 = ベージュRoHS指令(10物質対応)対応
Hi Visフリース RS PRO メンズ L ネービー/黄 あり EN 20471 Class 3 RS PROHi Visフリース RS PRO メンズ L ネービー/黄 あり EN 20471 Class 3RS PRO
9,998税込10,998
1個
7日以内出荷
サイズ = L。色 = ネービー/黄。服のタイプ = 作業用フリース。フード = なし。性別 = 男性用。外側材質 = フリース。取り外し可能なライナ = なし。ライニング材 = PET。EN規格 = EN20471 Class 3。。ANSI/ISEA107-2015タイプRクラス3 EN ISO20471クラス3 GO/RT3279 Issue 8 (オレンジのみ) ANSI/ISEA107-2010クラス3:2. CE認定. RS Pro Hi-Visツートーンフリース. RS Pro Hi-Visツートーンフリースは、クラシックなスタイルでゆったりめです。 フリースの見た目が悪くならないように、毛玉をできなくする毛玉防止加工が施されています。 フロントジップファスナー、サイドポケットファスナー、スプリング式トグルと引き紐の付いた調節可能な裾により、着心地のよいフリースとなっています。 伸縮性のある袖口でフリースの見た目とフィット感を実現しています。特長と利点:. 高可視性 ツートーン ジッパー付き 伸縮性のあるそで口 反射テープマーキング 調節可能な引き紐付きの裾 スプリング式トグル ポケット x 3 ゆったりめ 快適. 素材:. 表地 - 100 %ポリエステル(毛玉防止加工) 300 g 裏地(胴部) - 100 %ポリエステル(ポリエステルメッシュ) 60 g 袖 - 100 %ポリエステルタフタ60 g. サイズ:. S = インチ系サイズ: 胸回り最大38インチ / メートル系サイズ: 最大96 cm / ユーロサイズ: 最大48 M = インチ系サイズ: 胸回り39 → 41インチ / メートル系サイズ: 最大104 cm / ユーロサイズ: 最大52 L = インチ系サイズ: 胸回り42 → 44インチ / メートル系サイズ: 最大112 cm / ユーロサイズ: 最大56 XL = インチ系サイズ: 胸回り45 → 48インチ / メートル系サイズ: 最大124 cm / ユーロサイズ: 最大62 XXL = インチ系サイズ: 胸回り49 → 52インチ / メートル系サイズ: 最大132 cm / ユーロサイズ: 最大66 XXXL = インチ系サイズ: 胸回り53 → 55インチ / メートル系サイズ: 最大140 cm / ユーロサイズ: 最大70
Hi Visフリース RS PRO メンズ L ネービー/オレンジ あり EN20471 Class 3, EN343 3:2, GO/RT 3279 RS PROHi Visフリース RS PRO メンズ L ネービー/オレンジ あり EN20471 Class 3, EN343 3:2, GO/RT 3279RS PRO
9,998税込10,998
1個
7日以内出荷
サイズ = L。色 = ネービー/オレンジ。服のタイプ = 作業用フリース。フード = なし。性別 = 男性用。外側材質 = フリース。取り外し可能なライナ = なし。ライニング材 = PET。EN規格 = EN20471 Class 3, EN343 3:2, GO/RT 3279。。ANSI/ISEA107-2015タイプRクラス3 EN ISO20471クラス3 GO/RT3279 Issue 8 (オレンジのみ) ANSI/ISEA107-2010クラス3:2. CE認定. RS Pro Hi-Visツートーンフリース. RS Pro Hi-Visツートーンフリースは、クラシックなスタイルでゆったりめです。 フリースの見た目が悪くならないように、毛玉をできなくする毛玉防止加工が施されています。 フロントジップファスナー、サイドポケットファスナー、スプリング式トグルと引き紐の付いた調節可能な裾により、着心地のよいフリースとなっています。 伸縮性のある袖口でフリースの見た目とフィット感を実現しています。特長と利点:. 高可視性 ツートーン ジッパー付き 伸縮性のあるそで口 反射テープマーキング 調節可能な引き紐付きの裾 スプリング式トグル ポケット x 3 ゆったりめ 快適. 素材:. 表地 - 100 %ポリエステル(毛玉防止加工) 300 g 裏地(胴部) - 100 %ポリエステル(ポリエステルメッシュ) 60 g 袖 - 100 %ポリエステルタフタ60 g. サイズ:. S = インチ系サイズ: 胸回り最大38インチ / メートル系サイズ: 最大96 cm / ユーロサイズ: 最大48 M = インチ系サイズ: 胸回り39 → 41インチ / メートル系サイズ: 最大104 cm / ユーロサイズ: 最大52 L = インチ系サイズ: 胸回り42 → 44インチ / メートル系サイズ: 最大112 cm / ユーロサイズ: 最大56 XL = インチ系サイズ: 胸回り45 → 48インチ / メートル系サイズ: 最大124 cm / ユーロサイズ: 最大62 XXL = インチ系サイズ: 胸回り49 → 52インチ / メートル系サイズ: 最大132 cm / ユーロサイズ: 最大66 XXXL = インチ系サイズ: 胸回り53 → 55インチ / メートル系サイズ: 最大140 cm / ユーロサイズ: 最大70
AVフェースプレート 4極 メス RS PRO RS PROAVフェースプレート 4極 メス RS PRORS PRO
7,798税込8,578
1個
7日以内出荷
RS Pro Visual Modular カプラコンバータです RS Pro Visual 金属製オーディオボックスは、モジュラコネクタタイプなので、必要に応じて交換及び追加できます。RS Pro は、この 4 ポート Visual オーディオコネクタボックスを設計しています。そのため、コネクタはカプラタイプになっており、ユーザーが簡単にケーブルを接続するだけで済みます。3.5 mm ステレオカプラ、 HDMI カプラ、 VGA カプラ、 RJ45 カプラを備え、あらゆるニーズに対応する汎用性があります。 特長と利点 簡単に操作でき、接続するだけですぐに使用できます 壁面やデスクトップに取り付けられる取り付け穴 4 つのオーディオ及びビデオコネクタポートを備えています 3.5 mm ステレオカプラ(標準ステレオジャックコネクタ) HDMIカプラ VGA カプラ RJ45カプラ 用途 これらの 4 ポートオーディオ Visual Box は、オンラインビデオコンバータと混同しないでください。ビデオコンバータアダプタは、目的の出力との互換性を保つために、入力信号を物理的に変更します。基本的には、変換プロセスを実行するケーブル又は小さな長方形のデバイスです。このビデオアダプタを使用するのは簡単で、通常、動作にソフトウェアのダウンロードは必要ありません。ケーブルの入力側をホストラップトップの正しいポートに差し込み、ディスプレイの対応するポート(プロジェクターなど)の出力側に接続するだけで、ワイヤが信号変換を独立して実行します。
仕様極数 = 4コネクタのタイプ = 3.5 mmステレオソケット、HDMI、 RJ45、 VGAオス/メス = メス寸法 = 51 x 124 x 130mm高さ = 51mm長さ = 124mm幅 = 130mmRoHS指令(10物質対応)対応
AVフェースプレート 7極 メス RS PRO RS PROAVフェースプレート 7極 メス RS PRORS PRO
14,980税込16,478
1個
7日以内出荷
RS Pro Visual Modular Audio カプラコンバータ、 5 m キット RS Pro Visual 金属製オーディオボックスは、モジュラコネクタタイプなので、必要に応じて交換及び追加できます。RS Pro は、この 7 ポート Visual オーディオコネクタボックスを設計しています。そのため、コネクタはカプラタイプになっており、ユーザーが簡単にケーブルを接続するだけで済みます。3.5 mm ステレオカプラ、 HDMI カプラ、 VGA カプラ、 RCA カプラ x 3 、 USB タイプ B- タイプ A カプラを備え、あらゆるニーズに対応する汎用性があります。このキットには、すばやく簡単に接続できるようにさまざまな 5 m ケーブルが付属しています。 特長と利点 簡単に操作でき、接続するだけですぐに使用できます 壁面やデスクトップに取り付けられる取り付け穴 4 つのオーディオ及びビデオコネクタポートを備えています 3.5 mm ステレオカプラ(標準ステレオジャックコネクタ) HDMIカプラ VGA カプラ RCA カプラ x 3 USB タイプ B-USB タイプ A カプラ 5 m SVGA ケーブル x 1 5 m 3.5 mm ステレオケーブル x 1 5 m HDMI ケーブル x 1 5 m 3 RCA ケーブル x 1 5 m アクティブ USB2.0 延長ケーブル x 1 5 m USB 2.0 タイプ A ( M ) - タイプ A ( M )データケーブル x 1 用途 これらの 7 ポートのオーディオ Visual Box は、オンラインビデオコンバータと混同しないでください。ビデオコンバータアダプタは、目的の出力との互換性を保つために、入力信号を物理的に変更します。基本的には、変換プロセスを実行するケーブル又は小さな長方形のデバイスです。このビデオアダプタを使用するのは簡単で、通常、動作にソフトウェアのダウンロードは必要ありません。ケーブルの入力側をホストラップトップの正しいポートに差し込み、ディスプレイの対応するポート(プロジェクターなど)の出力側に接続するだけで、ワイヤが信号変換を独立して実行します。
仕様極数 = 7オス/メス = メス寸法 = 51 x 120 x 190mm高さ = 53mm長さ = 120mm幅 = 190mmRoHS指令(10物質対応)対応
Patchcord Multi Duplex LC - SC Aqua RS PROPatchcord Multi Duplex LC - SC AquaRS PRO
2,998税込3,298
1個
7日以内出荷
仕様RSProデュプレックスLC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、標準のLCコネクタやSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
Patchcord Multi Duplex LC-SC Violet RS PROPatchcord Multi Duplex LC-SC VioletRS PRO
2,998税込3,298
1個
7日以内出荷
仕様RSProデュプレックスLC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、標準のLCコネクタやSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
Patchcord Multi Duplex SC-SC Violet RS PROPatchcord Multi Duplex SC-SC VioletRS PRO
2,498税込2,748
1個
7日以内出荷
仕様RSProデュプレックスSC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、SC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色コア径(μm)900伝播モードマルチモード
Patchcord Multi Duplex SC - SC Aqua RS PROPatchcord Multi Duplex SC - SC AquaRS PRO
2,698税込2,968
1個
7日以内出荷
仕様RSProデュプレックスSC-SCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、SC-SC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のSCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
Patchcord Multi Duplex LC-LC Violet RS PROPatchcord Multi Duplex LC-LC VioletRS PRO
3,598税込3,958
1個
7日以内出荷
仕様RSProデュプレックスLC-LCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-LC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のLCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートシース色RoHS指令(10物質対応)対応コア径(μm)900伝播モードマルチモード
Patchcord Multi Duplex LC - LC Aqua RS PROPatchcord Multi Duplex LC - LC AquaRS PRO
3,198税込3,518
1個
7日以内出荷
伝播モードマルチモードコア径(μm)900シース色仕様RSProデュプレックスLC-LCOM4光ファイバパッチコード.信頼のRSProブランドがお届けする、LC-LC光ファイバケーブルアセンブリシリーズです。この優れた高品質なケーブルアセンブリは、10/40/100ギガビットイーサネットやイーサネットのような高速ネットワーク及びレガシーネットワークを接続するための製品です。このマルチモードファイバパッチコードは、コアファイバサイズが50/125で、両端が標準のLCコネクタで終端処理され、最高の光学性能を発揮します。このシリーズのOM4デュプレックスケーブルは、LSZHアクア又はバイオレットジャケットで、さまざまな長さのタイプが揃っています。.特長と利点.低煙性ハロゲンフリー900um/600umタイトバッファ素材の適合規格R個、RoHS高光学性能.用途.データセンターバックボーン、ライザー、水平などのデータネットワークの構内配線ビデオ、データ、音声をサポートRoHS指令(10物質対応)対応
Polyprop moulded graduation jug,2000ml RS PROPolyprop moulded graduation jug,2000mlRS PRO
1,898税込2,088
1個
7日以内出荷
仕様素材 = PP容量 = 2L目盛 = あり寸法 = 151 (Dia.) x 187mm直径 = 151mm長さ = 187mm容量(mL)2000
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
1,098税込1,208
1個
7日以内出荷
RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 白地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 緑地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 緑地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。緑色に 5 インチ黒色が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 5最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 緑地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 黄色地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 黄色地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。黄色地に黒 4 インチが印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 4最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黄色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 赤地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 赤地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。赤色に 2 色の黒色が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 2最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 赤地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 燈色地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 燈色地に黒 なしRS PRO
869税込956
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。Orange では、 3 インチが印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 3最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 燈色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 黒地に白 なし RS PRORS PRO ケーブルマーカアクセサリー 黒地に白 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で 0 が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 0最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黒地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 白地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に R が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = R最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 白地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。9 インチの白地に黒で印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 9最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし RS PRORS PRO ケーブルマーカアクセサリー 白地に黒 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒の L 字型が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = L最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 茶地に白 なし RS PRORS PRO ケーブルマーカアクセサリー 茶地に白 なしRS PRO
849税込934
1袋(250個)
7日以内出荷
RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。茶色の色の上に 1 色の白が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様固定方法 = スライドオンレジェンド = 1最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 茶地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
丸鋸刃 RS PRO カット長さ165mm あり RS PRO丸鋸刃 RS PRO カット長さ165mm ありRS PRO
3,698税込4,068
1個
7日以内出荷
RS PRO Wood 165mm Cutting Length TCT Circular Saw Blade with 16 Teeth. Introducing the RS PRO Circular 165mm cutting length saw blade designed for wood. What is TCT. Tungsten carbide-tipped is a material made with an alloy steel body and tungsten carbide inserts brazed to the tips of the teeth. TCT allows the user to maintain a steady rotatation while reducing the saw blade’s speed. The following items can be used with TCT saw blade: Wood Some ferrous metals Non-ferrous metals PlasticsRS Pro TCT 丸鋸ブレード( 16 歯)です。ブレード径: 165 mm ブレードの厚さ: 1.4 mm アーバー径: 20 mm 歯数 16 タングステンカーバイド製の先端部付きの軟鋼製ベースブレードです パック 1 の番号 木材の切削に適した切削材 Things to consider: Always use personal protective equipment to ensure safety for you and others. RS PRO offers a comprehensive range of PPE products to suit your needs. Browse our range to make a considered purchase.
仕様ソーブレードの種類 = 丸のこぎり替刃アプリケーション = 木材カット長さ = 165mm材料カット = 木材歯の数 = 16パック数 = 1アーバー直径 = 20mmバイメタル = あり
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
1,298税込1,428
1個
7日以内出荷
RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
バンプキャップ あり RS PRO あり 黄 標準 RS PROバンプキャップ あり RS PRO あり 黄 標準RS PRO
4,198税込4,618
1個
7日以内出荷
色 = 黄。ピークタイプ = 標準。調整可能 = あり。保護剤 = ABS。キャップ材料 = 綿。汗止めバンド = なし。洗濯機で洗る = なし。EN812準拠 = あり。頭のサイズ = 54 - 59cm。。CE認定. EN812. RS Pro 黄色標準 Peak バンプキャップ. RS Pro の高品質黄色標準 Peak バンプキャップは、業界標準に準拠した革新的な設計のこのバンプキャップは、 PPE (個人用保護具)の優れた部品で、さまざまな用途で使用できます。頭部の軽微なバンプやラカテレーションを生じる危険性のある場所で保護を提供します。特長と利点:. インナー ABS (アクリロニトリル、ブタジエン、スチレン)シェル及びソフトパッドによる衝撃吸収 健康、安全、環境保護の規格に適合する CE 認定を取得しています ロングピーク(7 cm)で衝撃と光から最大限の保護 通気ポートとキャップは快適に装着でき、 AN81 に準拠しています . 用途. 落下物が平凡な環境ではヘルメットの代わりになりませんが、バンプキャップは PPE ユニフォームへの素晴らしい追加品となります。オーバーヘッド配管での作業中に生じる小さなヘッドバンプや裂傷からユーザーを保護するように製造されているためです。 天井が低いか、アイテムが吊るされている。 バンプキャップは、着用者の頭部と静止している物体(など)の間に衝撃を与えるおそれのある環境でのみ使用してください 天井が低く、鋭いコーナーがある用途や、物体を吊るす作業現場などがあります 電気技術者 軽量構造 製造及び産業環境 . このキャップは調整可能ですか.. はい、このキャップは、フックとループの調整機能を備えています。RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
消防標識 RS PRO Fire exit Keep clear ビニール 青/黄 ラベル RS PRO消防標識 RS PRO Fire exit Keep clear ビニール 青/黄 ラベルRS PRO
2,698税込2,968
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)。ラベル内容 = Fire exit Keep clear。材質 = ビニール。自己粘着性 = あり。高さ = 150 mm。テキスト言語 = 英語。サンテキスト / 記号 = テキスト。色 = 青/黄。内容量 = 1。幅 = 150mm。標識又はラベル = ラベル。。ISO7010、SAV標識: PSBクラスB. RS Pro プラスチック製非常口標識です. 信頼の RS Pro ブランドがお届けする、高品質の非常口サイン製品です。 この基本標識は、緊急時に非常口がある場所にスタッフとビジターに通知するためのあらゆるタイプの業界で見られる素晴らしいソリューションです。特長と利点. 環境に優しく Durable クリアで読みやすい製品です 標識は光の明るさで、暗くなった場合に便利です . 用途. この標識は、避難時に非常口を示すように設計されており、などのさまざまな産業で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
消防標識 RS PRO Fire exit Keep clear プラスチック 青/緑/白 サイン RS PRO消防標識 RS PRO Fire exit Keep clear プラスチック 青/緑/白 サインRS PRO
4,598税込5,058
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)。ラベル内容 = Fire exit Keep clear。材質 = プラスチック。自己粘着性 = なし。高さ = 150 mm。テキスト言語 = 英語。サンテキスト / 記号 = シンボルとテキスト。色 = 青/緑/白。内容量 = 1。幅 = 450mm。標識又はラベル = サイン。。ISO7010、SAV標識: PSBクラスB. RS Pro プラスチック製非常口標識です. 信頼の RS Pro ブランドがお届けする、高品質の非常口サイン製品です。 この基本標識は、緊急時に非常口がある場所にスタッフとビジターに通知するためのあらゆるタイプの業界で見られる素晴らしいソリューションです。特長と利点. 環境に優しく Durable クリアで読みやすい製品です 標識は光の明るさで、暗くなった場合に便利です . 用途. この標識は、避難時に非常口を示すように設計されており、などのさまざまな産業で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
丸鋸刃 RS PRO カット長さ136mm あり RS PRO丸鋸刃 RS PRO カット長さ136mm ありRS PRO
7,498税込8,248
1個
7日以内出荷
RS PRO TCT Circular 136mm Cutting Length Saw Blade Introducing the RS PRO Circular 136mm cutting length saw blade designed for cutting metal, such as piping and rails. Features and Benefits Superior cutting performanceClean, precise cuts What is TCT. Tungsten carbide-tipped is a material made with an alloy steel body and tungsten carbide inserts brazed to the tips of the teeth. TCT allows the user to maintain a steady rotatation while reducing the saw blade’s speed. The following items can be used with TCT saw blade: Wood Some ferrous metals Non-ferrous metals PlasticsRS Pro TCT 丸鋸ブレード( 30 歯)です。ブレード径は 136mm です ブレードの厚さ: 1.4 mm アーバー径: 20 mm 歯数 30 タングステンカーバイド製の先端部付きの軟鋼製ベースブレードです パック 1 の番号 軟鋼に適した切削材料 Things to consider Always use personal protective equipment to ensure safety for you and others. RS PRO offers a comprehensive range of PPE products to suit your needs. Browse our range to make a considered purchase.
仕様アプリケーション = 金属カット長さ = 136mm歯の数 = 30アーバー直径 = 20mmバイメタル = あり刃の直径 = 136mm
RS PRO パーツキャビネット RS PRORS PRO パーツキャビネットRS PRO
48,980税込53,878
1個
7日以内出荷
引出し数 = 12。ケースの材質 = スチール。高さ = 350mm。奥行 = 586mm。深さ = 290mm。透明な引き出し = あり。引出し材質 = ABS樹脂。チルト引き出し = なし。色 = グレー。壁取付 = あり。。RS Pro ドロワ収納スチールキャビネット. RS Pro の引き出し付きスチール製収納キャビネットシリーズは、幅広い環境で使用できる部品やコンポーネントに最適なストレージソリューションです。さまざまなサイズが用意された頑丈なキャビネットは、耐衝撃性に優れたスチール製で、 ABS / PS 製の引き出しで優れた耐久性と耐腐食性を実現しています。引き出しには、自然な光源を利用し、内部コンポーネントを視認できる透明なフロントウィンドウが備わっています。小さいキャビネットは壁面、ベンチ、又はカウンタに取り付けるのに最適ですが、大きいキャビネットは自立式のフロアキャビネットとして最適で、どちらのオプションも用意されているため、職場のスペースを節約できます。特長と利点. 耐久 Durable スチール製で頑丈で、さまざまな環境での使用に最適です グレーの粉体コーティングが施され、耐腐食性に優れ、美しい仕上げが施されています さまざまな部品やコンポーネントの収納や整理に最適です 耐衝撃性に優れ、過酷な条件や広範囲にわたる使用にも耐えます 引き出しには内部の部品が見える透明な窓が付いており、完全に引き出し可能で、優れた耐オイル性を備えています 壁面、ベンチ、作業台に取り付けたり、自立したりできるさまざまなサイズを用意しています . 用途. 引き出し付きのスチールキャビネットは、さまざまな産業及び家庭用 DIY 用途に最適で、さまざまな部品やコンポーネントを収納できる優れたストレージソリューションです。引き出し収納キャビネットは、部品を整理して、職場のスペースを節約するのに最適です。これらのタイプのキャビネットは、次のようなさまざまな場所での使用に適しています。 作業場 ガレージ オフィス 店舗のフロア . よくある質問. どのようなサイズがありますか.. ; 6693793 6693793 -12 トレイスチールキャビネット . 収納容器 / 引き出しは付属していますか.. はい。このシリーズの収納引き出しキャビネットには、引き出しが付いています。引き出しを取り外すことはできますか.. はい、必要に応じて引き出しを完全に取り外すことができます。
RS PRO スプライスコネクタ 1.5mm2 2.5mm2 16AWG 14AWG 絶縁 閉端 ナチュラル RS PRORS PRO スプライスコネクタ 1.5mm2 2.5mm2 16AWG 14AWG 絶縁 閉端 ナチュラルRS PRO
2,598税込2,858
1袋(100個)
7日以内出荷
RS PROクローズドエンド圧着コネクタ. RS Pro から絶縁閉端圧着コネクタは、2 本以上のワイヤをすばやく簡単に結合または接合して、永久的で信頼性の高いはんだレス接続を形成するように設計された圧着 Terminal です。この RS Pro 閉端コネクタは、高品質の素材を使用したプロフェッショナル仕様の設計で、すずめっき銅製バレルと Durable Transparent Nylon Sleeve を備えています。ナイロンスリーブには、巻き戻しストランドを避けてワイヤを簡単に挿入できるフレアエントリーデザインが採用されています。閉端ワイヤコネクタをどのように使用していますか? RS Pro ナイロン製の閉端コネクタは簡単に終端できます。結合する必要があるワイヤを剥がして、コネクタのバレルに挿入し、適切な圧着工具を使用して圧着します。すべての導体断面積 (mm2) を加算することで、正しいサイズの圧着コネクタを計算できます。圧縮スタイルの電気的接続により、ワイヤとの最大限の接触を維持しながら良好な伸張強度を実現します。RS Pro シリーズの閉端ワイヤ端子は、電気技術者の工具キットに必ず追加されています。特長と利点. スズめっき銅管 Durable Nylon Insulation すばやく簡単にワイヤを挿入できるフレア加工のエントリデザイン 耐久性と信頼性の高い終端処理 高い費用効果 ラチェット工具を使用して簡単に圧着可能. 用途. これらの閉端ワイヤコネクタは、ワイヤハーネス内の電線を結合したり、後日必要になる可能性のある予備のワイヤの端を絶縁するために、産業用、商業用、および家庭用の幅広い用途で使用されています。電気的接続が必要な場所の大半で使用されています。主な用途:. 産業用制御システム 自動車 輸送産業セクタ 機械製造 電気 電子機器 業務用機器及び家庭用機器. 最適な圧着工具. これらの閉端コネクタで使用する適切な圧着工具については、品番を参照してください 253-4583 253-4583 。
仕様スプライスタイプ = 閉端適合電線サイズmm2 Min = 1.5mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 16AWG適合電線サイズAWG Max = 14AWG色 = ナチュラル絶縁体 = ナイロンコンタクト材質 = 銅表面処理:コンタクト = 錫厚さ = 0.35mmRoHS指令(10物質対応)対応
RS PRO 圧着端子用絶縁キャップ 1.5mm2 2.5mm2 16AWG 14AWG 絶縁 閉端 ナチュラル RS PRORS PRO 圧着端子用絶縁キャップ 1.5mm2 2.5mm2 16AWG 14AWG 絶縁 閉端 ナチュラルRS PRO
3,398税込3,738
1袋(500個)
7日以内出荷
RS PROクローズドエンド圧着コネクタ. RS Pro から絶縁閉端圧着コネクタは、 2 本以上のワイヤをすばやく簡単に結合または接合して、永久的で信頼性の高いはんだレス接続を形成するように設計された圧着 Terminal です。この RS Pro 閉端コネクタは、高品質の素材を使用したプロフェッショナル仕様の設計で、すずめっき銅製バレルと Durable Transparent Nylon Sleeve を備えています。ナイロンスリーブには、巻き戻しストランドを避けてワイヤを簡単に挿入できるフレアエントリーデザインが採用されています。閉端ワイヤコネクタをどのように使用していますか .. RS Pro ナイロン製の閉端コネクタは簡単に終端できます。結合する必要があるワイヤを剥がして、コネクタのバレルに挿入し、適切な圧着工具を使用して圧着します。すべての導体断面積 (mm 2 ) を加算することで、正しいサイズの圧着コネクタを計算できます。圧縮スタイルの電気的接続により、ワイヤとの最大限の接触を維持しながら良好な伸張強度を実現します。RS Pro シリーズの閉端ワイヤ端子は、電気技術者の工具キットに必ず追加されています。特長と利点. スズめっき銅管 Durable Nylon Insulation すばやく簡単にワイヤを挿入できるフレア加工のエントリデザイン 耐久性と信頼性の高い終端処理 高い費用効果 ラチェット工具を使用して簡単に圧着可能. 用途. これらの閉端ワイヤコネクタは、ワイヤハーネス内の電線を結合したり、後日必要になる可能性のある予備のワイヤの端を絶縁するために、産業用、商業用、および家庭用の幅広い用途で使用されています。電気的接続が必要な場所の大半で使用されています。主な用途:. 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. 最適な圧着工具. これらの閉端コネクタで使用する適切な圧着工具については、品番を参照してください ; 253-4583 253-4583 。
仕様スプライスタイプ = 閉端適合電線サイズmm2 Min = 1.5mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 16AWG適合電線サイズAWG Max = 14AWG色 = ナチュラル絶縁体 = ナイロンコンタクト材質 = 銅表面処理:コンタクト = 錫厚さ = 0.35mmRoHS指令(10物質対応)対応
RS PRO 圧着端子用絶縁キャップ 0.5mm2 1.5mm2 22AWG 16AWG 絶縁 閉端 ナチュラル RS PRORS PRO 圧着端子用絶縁キャップ 0.5mm2 1.5mm2 22AWG 16AWG 絶縁 閉端 ナチュラルRS PRO
5,998税込6,598
1袋(1000個)
7日以内出荷
RS PROクローズドエンド圧着コネクタ. RS Pro から絶縁閉端圧着コネクタは、 2 本以上のワイヤをすばやく簡単に結合または接合して、永久的で信頼性の高いはんだレス接続を形成するように設計された圧着 Terminal です。この RS Pro 閉端コネクタは、高品質の素材を使用したプロフェッショナル仕様の設計で、すずめっき銅製バレルと Durable Transparent Nylon Sleeve を備えています。ナイロンスリーブには、巻き戻しストランドを避けてワイヤを簡単に挿入できるフレアエントリーデザインが採用されています。閉端ワイヤコネクタをどのように使用していますか .. RS Pro ナイロン製の閉端コネクタは簡単に終端できます。結合する必要があるワイヤを剥がして、コネクタのバレルに挿入し、適切な圧着工具を使用して圧着します。すべての導体断面積 (mm 2 ) を加算することで、正しいサイズの圧着コネクタを計算できます。圧縮スタイルの電気的接続により、ワイヤとの最大限の接触を維持しながら良好な伸張強度を実現します。RS Pro シリーズの閉端ワイヤ端子は、電気技術者の工具キットに必ず追加されています。特長と利点. スズめっき銅管 Durable Nylon Insulation すばやく簡単にワイヤを挿入できるフレア加工のエントリデザイン 耐久性と信頼性の高い終端処理 高い費用効果 ラチェット工具を使用して簡単に圧着可能. 用途. これらの閉端ワイヤコネクタは、ワイヤハーネス内の電線を結合したり、後日必要になる可能性のある予備のワイヤの端を絶縁するために、産業用、商業用、および家庭用の幅広い用途で使用されています。電気的接続が必要な場所の大半で使用されています。主な用途:. 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. 最適な圧着工具. これらの閉端コネクタで使用する適切な圧着工具については、品番を参照してください ; 253-4583 253-4583 。
仕様スプライスタイプ = 閉端適合電線サイズmm2 Min = 0.5mm2適合電線サイズmm2 Max = 1.5mm2直径 = 5mm適合電線サイズAWG Max = 16AWG色 = ナチュラル絶縁体 = ナイロンコンタクト材質 = 銅表面処理:コンタクト = 錫厚さ = 0.35mmRoHS指令(10物質対応)対応
RS PRO スプライスコネクタ 1.5mm2 2.5mm2 16AWG 14AWG 絶縁 閉端 ナチュラル RS PRORS PRO スプライスコネクタ 1.5mm2 2.5mm2 16AWG 14AWG 絶縁 閉端 ナチュラルRS PRO
2,598税込2,858
1袋(100個)
7日以内出荷
RS PROクローズドエンド圧着コネクタ. RS Pro から絶縁閉端圧着コネクタは、2 本以上のワイヤをすばやく簡単に結合または接合して、永久的で信頼性の高いはんだレス接続を形成するように設計された圧着 Terminal です。この RS Pro 閉端コネクタは、高品質の素材を使用したプロフェッショナル仕様の設計で、すずめっき銅製バレルと Durable Transparent Nylon Sleeve を備えています。ナイロンスリーブには、巻き戻しストランドを避けてワイヤを簡単に挿入できるフレアエントリーデザインが採用されています。閉端ワイヤコネクタをどのように使用していますか? RS Pro ナイロン製の閉端コネクタは簡単に終端できます。結合する必要があるワイヤを剥がして、コネクタのバレルに挿入し、適切な圧着工具を使用して圧着します。すべての導体断面積 (mm2) を加算することで、正しいサイズの圧着コネクタを計算できます。圧縮スタイルの電気的接続により、ワイヤとの最大限の接触を維持しながら良好な伸張強度を実現します。RS Pro シリーズの閉端ワイヤ端子は、電気技術者の工具キットに必ず追加されています。特長と利点. スズめっき銅管 Durable Nylon Insulation すばやく簡単にワイヤを挿入できるフレア加工のエントリデザイン 耐久性と信頼性の高い終端処理 高い費用効果 ラチェット工具を使用して簡単に圧着可能. 用途. これらの閉端ワイヤコネクタは、ワイヤハーネス内の電線を結合したり、後日必要になる可能性のある予備のワイヤの端を絶縁するために、産業用、商業用、および家庭用の幅広い用途で使用されています。電気的接続が必要な場所の大半で使用されています。主な用途:. 産業用制御システム 自動車 輸送産業セクタ 機械製造 電気 電子機器 業務用機器及び家庭用機器. 最適な圧着工具. これらの閉端コネクタで使用する適切な圧着工具については、品番を参照してください 253-4583 253-4583 。
仕様スプライスタイプ = 閉端適合電線サイズmm2 Min = 1.5mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 16AWG適合電線サイズAWG Max = 14AWG色 = ナチュラル絶縁体 = ナイロンコンタクト材質 = 銅表面処理:コンタクト = 錫厚さ = 0.45mmRoHS指令(10物質対応)対応
RS PRO スプライスコネクタ 0.5mm2 1.5mm2 22AWG 16AWG 絶縁 閉端 ナチュラル RS PRORS PRO スプライスコネクタ 0.5mm2 1.5mm2 22AWG 16AWG 絶縁 閉端 ナチュラルRS PRO
2,498税込2,748
1袋(100個)
7日以内出荷
RS PROクローズドエンド圧着コネクタ. RS Pro から絶縁閉端圧着コネクタは、2 本以上のワイヤをすばやく簡単に結合または接合して、永久的で信頼性の高いはんだレス接続を形成するように設計された圧着 Terminal です。この RS Pro 閉端コネクタは、高品質の素材を使用したプロフェッショナル仕様の設計で、すずめっき銅製バレルと Durable Transparent Nylon Sleeve を備えています。ナイロンスリーブには、巻き戻しストランドを避けてワイヤを簡単に挿入できるフレアエントリーデザインが採用されています。閉端ワイヤコネクタをどのように使用していますか RS Pro ナイロン製の閉端コネクタは簡単に終端できます。結合する必要があるワイヤを剥がして、コネクタのバレルに挿入し、適切な圧着工具を使用して圧着します。すべての導体断面積 (mm 2) を加算することで、正しいサイズの圧着コネクタを計算できます。圧縮スタイルの電気的接続により、ワイヤとの最大限の接触を維持しながら良好な伸張強度を実現します。RS Pro シリーズの閉端ワイヤ端子は、電気技術者の工具キットに必ず追加されています。特長と利点. スズめっき銅管 Durable Nylon Insulation すばやく簡単にワイヤを挿入できるフレア加工のエントリデザイン 耐久性と信頼性の高い終端処理 高い費用効果 ラチェット工具を使用して簡単に圧着可能. 用途. これらの閉端ワイヤコネクタは、ワイヤハーネス内の電線を結合したり、後日必要になる可能性のある予備のワイヤの端を絶縁するために、産業用、商業用、および家庭用の幅広い用途で使用されています。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 輸送産業セクタ 機械製造 電気 電子機器 業務用機器及び家庭用機器. 最適な圧着工具. これらの閉端コネクタで使用する適切な圧着工具については、品番を参照してください 253-4583 253-4583 。
仕様スプライスタイプ = 閉端適合電線サイズ = 0.5 → 1.5 mm2, 22 → 16 AWG全長 = 21mm適合電線サイズAWG Min = 22AWG適合電線サイズAWG Max = 16AWG色 = ナチュラル絶縁体 = ナイロンコンタクト材質 = 銅表面処理:コンタクト = 錫厚さ = 0.35mmRoHS指令(10物質対応)対応