233件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒 RoHS指令(10物質対応)対応
1個
979 税込1,077
7日以内出荷

RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒 RoHS指令(10物質対応)対応
1個
1,098 税込1,208
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
2,898 税込3,188
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
1,998 税込2,198
7日以内出荷

コネクタA = プッシュイン10 mm。コネクタB = プッシュイン10 mm。空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ。接続スタイル = チューブ間。最高使用圧力 = 10バール℃。。RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60 ℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
1袋(10個)
19,980 税込21,978
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
9,898 税込10,888
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み取り付けタイプ = インライン℃ RoHS指令(10物質対応)対応
1袋(10個)
3,998 税込4,398
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
7,398 税込8,138
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
3,698 税込4,068
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
7,998 税込8,798
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,698 税込7,368
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
5,898 税込6,488
7日以内出荷

MH Connectors RJ45 アダプタは、 RJ45 接続を 2 つのコネクタに分岐します。ストレート配線のスプリッタは、 3 つの RJ45 ケーブルアセンブリを接続することで、 2 台のデバイスを 1 つの RJ45 ポートに簡単に配線できます。これは、複数のコンピュータをスイッチ又はハブに接続するために必要なケーブル数を減らす場合や、ケーブルカプラエクステンダソリューションとして使用する場合に便利です。デュアルソケット対シングルソケット T アダプタ 堅牢な構造 コスト効果の高いケーブル管理 8 極 RJ45 コネクタ
仕様タイプ = スプリッターアダプターインタフェースタイプ = RJ45 メスポート数 = 2シールドタイプ = シールド付き配線構成 = ストレートスルー長さ = 47mm幅 = 36mm深さ = 21mm RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

RS Pro 産業用ねじコネクタ(ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型パネル取り付けコネクタはソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 50用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数2、実装タイプパネルマウント、プラグ/ソケットソケット、接点(オス/メス)メス、結線方法スクリュー、IP保護等級IP68、定格電流50.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、動作温度 Min-40℃ RoHS指令(10物質対応)対応
1個
4,798 税込5,278
7日以内出荷

RS Pro 産業用はんだコネクタ(ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型パネル取り付けコネクタはソケットを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 50用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数3、実装タイプパネルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP68、定格電流50.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、動作温度 Min-40℃ RoHS指令(10物質対応)対応
1個
4,798 税込5,278
7日以内出荷

RS Pro 産業用はんだコネクタ 24 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オス 24 ピン丸型パネル取り付けコネクタはソケットを備えています connection と入力します この 24 ピンオス産業用電源コネクタは、簡単に使用できます 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数24、実装タイプパネルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP68、定格電流5.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、動作温度 Min-40℃ RoHS指令(10物質対応)対応
1個
5,398 税込5,938
7日以内出荷

RS Pro 産業用ねじコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 7実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = スクリューIP保護等級 = IP68定格電流 = 25.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,198 税込5,718
7日以内出荷

RS Pro 産業用ねじコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 4実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = スクリューIP保護等級 = IP68定格電流 = 25.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

RS Pro 産業用はんだコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数8、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP68、定格電流25.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、動作温度 Min-40℃ RoHS指令(10物質対応)対応
1個
5,598 税込6,158
7日以内出荷

RS Pro 産業用ねじコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数7、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法スクリュー、IP保護等級IP68、定格電流25.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、動作温度 Min-40℃ RoHS指令(10物質対応)対応
1個
5,198 税込5,718
7日以内出荷

RS Pro 産業用はんだコネクタ(ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 4実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP68定格電流 = 25.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

RS Pro 産業用はんだコネクタ(ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 50用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 2実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP68定格電流 = 50.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

RS Pro 産業用はんだコネクタ 24 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オス 24 ピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します この 24 ピンオス産業用電源コネクタは、簡単に使用できます 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 24実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP68定格電流 = 5.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,598 税込6,158
7日以内出荷

RS Pro 産業用はんだコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 8実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 25.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,898 税込5,388
7日以内出荷

RS Pro 産業用ねじコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 7実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = スクリューIP保護等級 = IP68定格電流 = 25.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,898 税込5,388
7日以内出荷

RS Pro 産業用はんだコネクタ(ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 4実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 25.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,698 税込5,168
7日以内出荷

RS Pro 産業用ねじコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 50用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 3実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = スクリューIP保護等級 = IP68定格電流 = 50.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,698 税込5,168
7日以内出荷

RS Pro 産業用ねじコネクタ(ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メスピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します このピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 50用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 2実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = スクリューIP保護等級 = IP68定格電流 = 50.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,398 税込4,838
7日以内出荷

RS Pro 産業用はんだコネクタ 24 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 24 ピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します この 24 ピンメス産業用電源コネクタは簡単に使用できます 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 24実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 5.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷

RS Pro 産業用はんだコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型ケーブル取り付けコネクタはプラグを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 25用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数7、実装タイプケーブルマウント、プラグ/ソケットプラグ、接点(オス/メス)オス、結線方法はんだ、IP保護等級IP68、定格電流25.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、コンタクト材質真鍮℃ RoHS指令(10物質対応)対応
1個
4,898 税込5,388
7日以内出荷

RS Pro 産業用ねじコネクタピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのねじ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オスピン丸型ケーブル取り付けコネクタはプラグを備えています connection と入力します このピンオス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 50用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 3実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = スクリューIP保護等級 = IP68定格電流 = 50.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
4,698 税込5,168
7日以内出荷

RS Pro 産業用はんだコネクタ 24 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オス 24 ピン丸型ケーブル取り付けコネクタはプラグを備えています connection と入力します この 24 ピンオス産業用電源コネクタは、簡単に使用できます 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 24実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP68定格電流 = 5.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷

RS Pro 産業用はんだコネクタ 26 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 26 ピン丸型パネル取り付けコネクタはソケットを備えています connection と入力します この 26 ピンメス産業用電源コネクタは、 20 個の機能を備えています 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数26、実装タイプパネルマウント、プラグ/ソケットソケット、接点(オス/メス)メス、結線方法はんだ、IP保護等級IP68、定格電流5.0A、接続方向ストレート、接合型ネジ、表面処理:コンタクト金、コンタクト材質真鍮℃ RoHS指令(10物質対応)対応
1個
5,398 税込5,938
7日以内出荷

RS Pro 産業用はんだコネクタ 26 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 26 ピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します この 26 ピンメス産業用電源コネクタは、 20 個の機能を備えています 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 26実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 5.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金コンタクト材質 = 真鍮mm RoHS指令(10物質対応)対応
1個
5,598 税込6,158
7日以内出荷

RS Pro 産業用はんだコネクタ 12 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 12 ピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します この 12 ピンメス産業用電源コネクタを使用すれば、組み立てが簡単になります 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 10用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 12実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 10.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,598 税込6,158
7日以内出荷

RS Pro 産業用はんだコネクタ 17 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オス 17 ピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します この 17 ピンオス産業用電源コネクタにより、簡単に組み立てることができます 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 10用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 17実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP68定格電流 = 10.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,598 税込6,158
7日以内出荷

RS Pro 産業用はんだコネクタ 16 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です オス 16 ピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します この 16 ピンオス産業用電源コネクタは、簡単に組み立てることができます 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 10用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 16実装タイプ = ケーブルマウントプラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP68定格電流 = 10.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,598 税込6,158
7日以内出荷

RS Pro 産業用はんだコネクタ 26 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 26 ピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します この 26 ピンメス産業用電源コネクタは、 20 個の機能を備えています 優れたケーブル保護具で組み立てます 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 26実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 5.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金外径 = 13→16mm RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷

RS Pro 産業用はんだコネクタ 20 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 20 ピン丸型ケーブル取り付けコネクタはソケットを備えています connection と入力します この 20 ピンメス産業用電源コネクタを使用すれば、組み立てが簡単になります 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大A 用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 20実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 5.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金コンタクト材質 = 真鍮mm RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷

RS Pro 産業用はんだコネクタ 16 ピン RS Pro では、 IP68 規格に準拠した密閉構造の高精度防水コネクタセットを幅広く取り揃えています。ねじ込みカップリングにより、極めて過酷な環境でも確実に接続できます。ポリカーボネート( PC )プラスチック製で、熱、腐食、摩耗に対する堅牢な耐性を備えています。IP68 規格等級の防水シールと、ほこりなどの不要な粒子の干渉も防止します。 これらの産業用コネクタは、耐久性、小型化、優れた動作温度範囲により、スペースが電源やデータに最優先される過酷な環境で使用できます。これらの製品はデータ又は電源のいずれにも使用でき、医療、通信、計測器の用途に最適です。 特長と利点 ダストキャップが付いているので、保護が容易です 確実に接続するためのはんだ終端 保護性能を強化する内ぶた内のゴム製シール LID 産業用プラグ防水です ポリカーボネート( PC )プラスチック製です メス 16 ピン丸型ケーブル取り付けコネクタは、ソケットを備えています connection と入力します この 16 ピンメス産業用電源コネクタは、組み立てが簡単です 優れたケーブル保護機能を備えています 一体型の圧縮ナットで信頼性の高い接続を実現 耐摩耗性、耐熱性、耐腐食性 温度範囲: -40+85電圧定格は 500、電流定格は コンタクトあたり最大 10用途 電源コネクタは、信頼性と Durable な電源接続を求めるユーザーにとって、主要なハードウェアです。汎用性が高いため、家庭用途から産業用途まで、さまざまな環境で使用されています。 これらのコネクタには、オスタイプ又はメスタイプがあります プッシュプルカップリングにより、すばやく簡単に取り付けることができます これにより、素晴らしい選択肢となっています。一般的な用途は 造船所及び港 重工業 エンターテイメント及びスポーツ 建設現場 食品産業 農業 オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常ピン→ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様極数 = 16実装タイプ = ケーブルマウントプラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP68定格電流 = 10.0A接続方向 = ストレート接合型 = ネジ表面処理:コンタクト = 金コンタクト材質 = 真鍮mm RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷