カテゴリ

  • 電気材料(40)
  • コンプレッサー・空圧機器・ホース(39)
  • 制御機器(21)
  • 安全靴・作業靴(8)
  • 配管・水廻り設備部材(6)
  • 物流用品(5)
  • バイク部品(3)
  • 清掃用品(3)
  • 素材(切板・プレート・丸棒・パイプ・シート)(2)
  • 建築金物(2)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 溶接用品(1)
  • メカニカル部品(1)
  • 防犯用品(1)
  • 測定用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • ホンダ(179)
  • DUCATI(95)
  • BMW(74)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(66)
  • piaggio(ピアッジオグループ)(57)
  • SPARKFUN(43)
  • FIVE(ファイブ)(41)
  • NORGREN(34)
  • UNIFIVE(22)
  • SW-MOTECH (エスダブリューモテック)(21)
  • WatchGuard(21)
  • DEFINITIVE SUPPLIES(19)
  • FIBET(19)
  • 日立産機システム(15)
  • アルミーファイブエンジニアリング(15)
  • 三菱ふそう(12)
  • KTM(10)
  • ユニファイブ(9)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(108)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「five」の検索結果

136件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO フェルトシート RS PRORS PRO フェルトシートRS PRO
5,998税込6,598
1個
7日以内出荷
材料 = ビスコース, ウール長さ = 1m幅 = 500mm厚さ = 3mm密度 = 250kg/m3カラー = 白RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO ミドルカット安全靴 Black RS PRORS PRO ミドルカット安全靴 BlackRS PRO
9,998税込10,998
1組
7日以内出荷
RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 11 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 30
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 37靴サイズUK = 4靴サイズUS = 5色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1P滑り止め等級 = SRC靴サイズJP / CN = 22.5
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 36靴サイズUK = 3靴サイズUS = 4色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 22
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 10 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 44靴サイズUK = 10靴サイズUS = 11色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 28.5
RS PRO 安全トレーナ RS PRORS PRO 安全トレーナRS PRO
14,980税込16,478
1組
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
3,398税込3,738
1個
7日以内出荷
RS PRO粘着式ドラウドエクスクルーダストリップ - Pプロファイル. RS PROの粘着式ゴム製ドラフト除去器又はドアシーリングストリップは、ヒンジ付きドアや窓の縁の周囲の隙間を埋めるように設計されています。このドアシーリングストリップは高品質な長寿命耐候性EPDMゴム製で、裏面は粘着性があり、剥離式です。ストリップは簡単に貼り付けることができ、窓又はドアフレームの周りにしっかりと押し付けるだけで、追加の固定具は必要ありません。このドラフト排除板ストリップは、P型のプロファイルを持ち、3 → 5 mmの間隙を密閉できます。Key Features and Benefits. Suitable for sealing all hinged doors and windows Easy to cut to size and install Resistant to stretching, both during fitting and in use Self-adhesive backing for quick and easy fitting ’P ’ type profile suitable for filling in gaps of 3 mm to 5 mm Neat finish and easy to wipe clean Supplied in a 10 m coil. Applications. This draught excluder strip is ideal for filling in small gaps around both wooden and uPVC window and door frames. By providing a tight seal, cold air is prevented from entering the room and home insulation is improved. This draught excluder can also be used on loose fitting doors or windows to prevent banging.
仕様長さ = 10m幅 = 5.5mm高さ = 9 mm製品タイプ = エッジ保護色 = 白
RS PRO 丸型コネクタダストキャップ RS PRORS PRO 丸型コネクタダストキャップRS PRO
1,198税込1,318
1個
7日以内出荷
RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒RoHS指令(10物質対応)対応
RS PRO 非セラミックミルボード 断熱シート, 1m x 1m RS PRORS PRO 非セラミックミルボード 断熱シート, 1m x 1mRS PRO
43,980税込48,378
1個
7日以内出荷
RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ :1000 mm x 1000 mm シート厚: 10 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 10mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュRoHS指令(10物質対応)対応
RS PRO 非セラミックミルボード 断熱シート, 1m x 1m RS PRORS PRO 非セラミックミルボード 断熱シート, 1m x 1mRS PRO
9,998税込10,998
1個
7日以内出荷
RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ :1000 mm x 1000 mm シート厚: 3 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 3mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュRoHS指令(10物質対応)対応
RS PRO 非セラミックミルボード 断熱シート, 1m x 1m RS PRORS PRO 非セラミックミルボード 断熱シート, 1m x 1mRS PRO
8,898税込9,788
1個
7日以内出荷
RS Pro FF700 非セラミックミルボード熱絶縁 RS Pro FF700 非セラミックミラーボード熱絶縁シートシリーズは、さまざまな産業での高温用途で一般的に使用されています。このコスト効果の高い断熱材には、アスベストなどの有害な繊維や素材が含まれていないため、切断時や機械加工時にシートを使用する際の安全性を最適化できます。 特長と利点: この RS Pro 非セラミックミルボード絶縁シートは、さまざまな産業、特に高温用途に最適です このシートはミリボード素材のため、熱伝導性と性能に優れ、収縮率が低く、切断と機械加工が簡単です 費用対効果の高いシートには、有害な繊維が使用されていないため、使用者や使用環境を保護することができます 耐熱性を必要とするヒートシールド、ガスケットなどの多くの用途に適しています シートサイズ: 100 mm x 100 mm シート厚: 6 mm 用途: ミラーボード絶縁シートは、幅広い用途に最適で、特に高温用途で優れた絶縁性を発揮します。コスト効果の高いシートは、多くの場合、有害な繊維や煙を排出せずに幅広い環境に耐えることができる厳しい基準に従って製造され、最高の性能を発揮します。ミラーボード絶縁シートは、次のようなさまざまな産業用途に適しています。 溶融金属鋳造のヒートシールド 家庭用電気製品のガスケット 一次アルミニウム製の溶解器には、犠牲ライニングを使用します RS Pro を選ぶ理由 Low shrinkage Cost effective Free of harmful fibres High temperature capability Easy to cut and machine RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様材料 = 非セラミックミルボード動作温度 Max = +1000℃長さ = 1m幅 = 1m厚さ = 6mm密度 = 1,000kg/m3難燃性 = あり熱衝撃耐性 = あり熱伝導率 = 0.12 W/mKW/mKカラー = ベージュRoHS指令(10物質対応)対応
流出物収容製品 RS PRO 20 x Pads , 2 x 1.2 Sock, 1 x Hazard Bag and Tie 505 x 405 x 450 化学薬品 RS PRO流出物収容製品 RS PRO 20 x Pads , 2 x 1.2 Sock, 1 x Hazard Bag and Tie 505 x 405 x 450 化学薬品RS PRO
6,198税込6,818
1個
7日以内出荷
RS PRO Chemical Spill KitThe RS PRO 26L chemical spill kit is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. It comes equipped with a range of absorbent formats depending on the size of the kit including 20 x Pads, 2 x 1.2m Sock, 1 x hazard bag and tie. This kit is a one-stop package for a quick and effective response to spillages.Features and Benefits Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様用途 = 化学薬品吸収容量 = 26Lキット内容 = 20 x Pads , 2 x 1.2 Sock, 1 x Hazard Bag and Tieサイズ = 505 x 405 x 450
RS PRO テストリード 15V, 黒 , 赤, 1m RS PRORS PRO テストリード 15V, 黒 , 赤, 1mRS PRO
4,198税込4,618
1組
7日以内出荷
RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
RS PRO ドアループ RS PRORS PRO ドアループRS PRO
3,998税込4,398
1個
7日以内出荷
アクセサリタイプ = ドアループRS PRO Door LoopOffering exceptional protection, this door loop from the RS PRO range is ideal for anyone installing an electric lock. It has a flexible cable and tough casing and can be fitted on most doors to protect wires from harm. Heavily armoured, the 400 mm cable is made from stainless steel that cant be cut without specialist equipment. The material is also highly resistant to corrosion, chemicals and general wear-and-tear, so this product protects from the weather, too. Two steel end-caps with four fixing holes each allow for sturdy mounting on most surfaces. With a polished metal finish, this door loop also serves as a decorative element. Thorough testing means this door loop meets the high standards you expect of products from RS PRO. Its suitable for shielding most wires installed on door frames, like those for electric locks or exit devices in offices and factories.Features and Benefits. Armoured door loop . Made from stainless steel . Designed to protect wires . Suited for use with electric locks . Cable length of 400 mm . Surface-mounted . Two end-caps with four fixing holes eachRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
結束バンドベース RS PRO, 長さ 15mm, 幅 10 mm, ナイロン 66, ナチュラル RS PRO結束バンドベース RS PRO, 長さ 15mm, 幅 10 mm, ナイロン 66, ナチュラルRS PRO
5,598税込6,158
1袋(100個)
7日以内出荷
RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性RoHS指令(10物質対応)対応
RS PRO 基板接続用ピンヘッダ 34極 2.54mm RS PRORS PRO 基板接続用ピンヘッダ 34極 2.54mmRS PRO
359税込395
1個
7日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
RS PRO 基板接続用ピンヘッダ 50極 2.54mm RS PRORS PRO 基板接続用ピンヘッダ 50極 2.54mmRS PRO
419税込461
1個
7日以内出荷
UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 10極, 1列, 6.1mmピッチRS PRO
849税込934
1個
7日以内出荷
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチRS PRO
409税込450
1個
7日以内出荷
RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 10mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 10mmRS PRO
7,798税込8,578
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込みRS PRO
7,398税込8,138
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込みRS PRO
3,698税込4,068
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm RS PRORS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mmRS PRO
5,398税込5,938
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 4mm RS PROワンタッチ管継手 RS PRO 4mmRS PRO
4,298税込4,728
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製仕上げ = ニッケルめっき℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
2,898税込3,188
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
3,298税込3,628
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込みRS PRO
8,298税込9,128
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込みRS PRO
6,698税込7,368
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 10mm RS PRORS PRO ブランキングプラグ 10mmRS PRO
1,898税込2,088
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mmRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 6mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 6mmRS PRO
4,998税込5,498
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込みRS PRO
9,898税込10,888
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込みRS PRO
2,898税込3,188
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン4 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン4 mm チューブねじ込みRS PRO
1,998税込2,198
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 12mm RS PROワンタッチ管継手 RS PRO 12mmRS PRO
9,898税込10,888
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/2オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応