3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
アクセサリタイプ = ドアループ。。RS PRO Door LoopOffering exceptional protection, this door loop from the RS PRO range is ideal for anyone installing an electric lock. It has a flexible cable and tough casing and can be fitted on most doors to protect wires from harm. Heavily armoured, the 400 mm cable is made from stainless steel that cant be cut without specialist equipment. The material is also highly resistant to corrosion, chemicals and general wear-and-tear, so this product protects from the weather, too. Two steel end-caps with four fixing holes each allow for sturdy mounting on most surfaces. With a polished metal finish, this door loop also serves as a decorative element. Thorough testing means this door loop meets the high standards you expect of products from RS PRO. Its suitable for shielding most wires installed on door frames, like those for electric locks or exit devices in offices and factories.Features and Benefits. Armoured door loop . Made from stainless steel . Designed to protect wires . Suited for use with electric locks . Cable length of 400 mm . Surface-mounted . Two end-caps with four fixing holes eachRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
1個
3,998 税込4,398
7日以内出荷

RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性 RoHS指令(10物質対応)対応
1袋(100個)
5,598 税込6,158
7日以内出荷

RS PRO Oil Spill Kit, 26 Litre Introducing the RS PRO Oil Spill Kit with a 26-litre absorption capacity. The kit is contained within a convenient clip-top storage bag that can easily be transported to and from the spillage area, as well as being compact enough for storage in vans or behind a driver’s seat if needed, making it an ideal spill kit for use on light to medium spills and leaks that could cause injury. This mobile spill kit is suitable for use with oil or oil-based liquid spills like fuel and is ideal for rapid response oil clean-up across a wide range of applications and industries as part of industry regulations. Features and Benefits: This RS PRO oil spill kit is white in colour and follows the industry standards for cleaning up oil spills The super-absorbent pads within the kit are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution By including 2 x 1.2 m spill socks, it makes it easy to contain the spill to an area, preparing it for clean-up The pads and socks are designed with hydrophobic material properties and are tough and hardwearing for extra versatility Excellent for both indoor and outdoor use across a wide range of applications This RS PRO spill kit is quick and easy to use with an effective absorbency rate of 26 litres All the contents of the kit are contained within a convenient clip-top storage bag, making it super portable to and from the spill site This mobile spill kit is also compact enough to be stored behind a driver’s seat or in a van for mobile spill clean-up applications that may be encountered It can also be kept in high-risk areas such as fuelling-points or drum storage areas Spill kit contents: 20 x oil absorbent pads, 2 x 1.2 m spill sock, 1 x hazard waste bag and tie Single use application only Applications: Oil spill kits or spill response kits are an essential part of spill clean-up and usually contain absorbent sheets, pads, socks and waste bags that are used in the containment and clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of kits can also be used for emergency response spill applications or as a precautionary measure, especially when working in industries like lorry loading or forklift driving. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill kits are widely used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Storage: Store in a dry place Disposal: Product must be disposed of in compliance with the absorbed liquid
仕様用途 = オイル吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
1個
5,298 税込5,828
7日以内出荷